|
Click On Picture
|
Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon
|
Mfg: Paul Mueller Co.
|
Model: 60Gal-"F"
|
Stock No: DBBP2962.2
|
Serial No: T-20034
|
Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon. Model: 60Gal-"F". S/N: T-20034. Inside dimensions: 21-1/2 in. x 38 in. L. MAWP @ 100 °F: 50 psi. Test pressure: 63 psi. Medium: 30% Glycol. Filter: 3-1/2 in. dia. x 25-1/2 in. H. Filter housing: 4 in. dia. x 27-1/2 in. H. 18 in. L x 11 in. W product tray. Inlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (product), (1) 3/8 in. dia. barb fitting (product 2). Outlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (tank), (1) 3/8 in. dia. barb fitting (product 2). (4) casters for easy positioning. Overall dimensions: 46 in. L x 27 in. W x 74 in. H.
|
Click here for more information (383.1 KB)
|
|
Click On Picture
|
Stainless Steel Tank with Graco Drum Pump- 90 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: RCCB061.7
|
Serial No:
|
Stainless Steel Tank with Graco Drum Pump- 90 Gallon. Inside dimensions: 28 in. dia. x 35 in. H. Graco President Air Powered Pump, Model: 207-352, S/N: K85F, capacity: 3 gpm, maximum air pressure: 80 psi. (4) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (male) valve. Overall dimensions: 34-1/2 in. L x 30 in. W x 58 in. H.
|
Click here for more information (195.5 KB)
|
|
Click On Picture
|
SOLD Cherry Burrell Processor Stainless Steel - 50 Gallon
|
Mfg: Cherry-Burrell
|
Model:
|
Stock No: 82a.GR586
|
Serial No:
|
Cherry Burrell processor stainless steel, 50 gallon, pressure wall, mix type agitation. Lift top covers. 1-1/2 inch stainless valve. Front mounted thermowells for use as legal pasteurizer.
Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
SOLD
|
|
|
Click On Picture
|
SOLD Will-Flo Tank - 35 Gallon
|
Mfg: Will Flow
|
Model:
|
Stock No: 17.MFBB223.2
|
Serial No: 9642
|
Will-Flo Dimple Jacketed Tank,35 Gallon, Serial 9642, 1966, Jacket mawp 70 PSI vacuum 400 PSI, natl board 477, 2 in jacket connection, 1 - 7/8 in outlet, 0.109 thickness shell and head, casters, inner dimensions 20 in W x 30 - 1/2 in H, 28 in W x 45 in H
SOLD
|
|
|
Click On Picture
|
SOLD Cherry Burrell Insulated Univat Stainless Steel - 50 Gallon
|
Mfg: Not Specified
|
Model: UAMS 50
|
Stock No: 20.153
|
Serial No: 5503
|
Cherry Burrell stainless steel 50 gallon insulated univat model no. UAMS 50 serial no. 5503 with flip top lids falt bottom 2 - 2 inch inlets and 1.5 inch outlet, 43 inch height x 24 inch diameter.
SOLD
|
|
|
Click On Picture
|
SOLD Processor Stainless Steel - 25 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: 15.201
|
Serial No:
|
25 gallon stainless steel jacketed processor, open top, domed bottom, ID 16in, OD 20in. height 28.5in, bottom inlet and side outlet 1in, jacket bottom inlet and side outlet 1in.
SOLD
|
|
|
Click On Picture
|
SOLD Will-Flo Tank - 35 Gallon
|
Mfg: Will Flow
|
Model:
|
Stock No: 17.MFBB222.1a
|
Serial No: 13565
|
Will-Flo Dimple Jacketed Tank, 35 Gallon, Serial 13565, 1969, Jacket mawp 55 PSI at 300F, natl board 1150, 2 in jacket connection, 1 - 7/8 in. outlet, 0.109 thickness shell and head, casters, inner dimensions 20 in. W x 30 - 1/2 in. H, 22 in. W x 45 in. H.
SOLD
|
|
|
Click On Picture
|
SOLD Mueller Processor 80 Gallon
|
Mfg: Paul Mueller
|
Model:
|
Stock No: 52a.GR980.
|
Serial No: F-9167-11
|
Paul Mueller 80 Gallon Pressure Wall Processor, Model D, S/N F9167-11, vessel rating 0 psi at 250° F, water medium, jacket rating 60 psi at 300° F, 102 psi test, 0.146 cu.ft, center bridge with lift top covers, 2 tank side inlets 1 in., outlet 2 in., jacket connection 1 in., less agitator, inner dimensions 30 in. W x 30 in. H, overall dimensions 47 in. W x 62 in. H.
SOLD
|
Click here for more information (410.7 KB)
|
|
Click On Picture
|
SOLD Groen Mix Tank - 60 Gallon
|
Mfg: Groen
|
Model:
|
Stock No: FHF224x.2
|
Serial No:
|
Groen Mix Tank-60 Gallon with agitator, 24 in. Diameter x 31 in. Depth, AC induction motor type N 224 1.5 hp 1,750 rpm (30:1) 220-440 volt, 3/4 in. jacket side inlet, 1 in. bottom jacket outlet, 1-¾ in. bottom outlet, cone bottom, 96 in. H x 40 in. W x 46 in. L. Gear box by: Groen Spee reducers S/N DD41102, Model HVS1, Ratio 30-1. Order No. 11015.
SOLD
|
Click here for more information (185.2 KB)
|
|
Click On Picture
|
SOLD Alloy Fab Inc. Aseptic Surge Tank / Processor - 20 Gallon
|
Mfg: Alloy Fab, Inc.
|
Model:
|
Stock No: 80.454a
|
Serial No: 514
|
Alloy Fab Inc. aseptic surge tank processor, national board no. 5, serial No. 514, full vacuum shell 30 psi at 353 F jacket 30 psi at 353 F 80 lt - 20 gal with 2 top sight glasses, bolted cover, 8 - 1in threaded inlets (4 on ea. side), 1 - 1in threaded inlet (side), 1in bottom outlet, 2 - 1in top inlets, 1 - 1in flanged top inlet, with Adjusto Spede .75 hp motor model no. 7521-D293-GZ clutch 40 V .85 amps, motor: Type C continuous duty, rise 40 deg C, 3100 max rpm, 115 V, 9.6 amps or 200 min rpm 230V 4.8 amps, 60 cycle.
SOLD
|
Click here for more information (120.4 KB)
|
|
Click On Picture
|
SOLD Tanks Stainless Steel - 50 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: 12a.188.
|
Serial No:
|
(2) 50 Gallon Stainless Steel Tank. Model and SN n/a. Tank inside dimensions 23 in. L x 23 in. W x 28 in. H. Contains Flip-top lid, Center outlet, Lightnin Mixer, & Temperature Gauge. Inlets/Outlets: (2) 3/4 in. (1) 1 in. (2) 1 in. side and top, (1) 1-1/2 in. Lightnin Mixer. Mfg. Mixing Equipment Co., Inc. Model NAG-33. S/N 86/277814. Overall Dimensions: 32 in. L x 32 in. W x 65 in. H.
SOLD
|
Click here for more information (182.8 KB)
|
|
Click On Picture
|
SOLD Precision Stainless Inc. Processor Tank Stainless Steel - 25 Gallon
|
Mfg: Precision Stainless Inc.
|
Model:
|
Stock No: 15.168
|
Serial No: 7653-1
|
Precision Stainless Inc. Processor Tank- 25 Gallon. S/N 7653-1. Nat'l Bd. No: 1694. 316 stainless steel. Vessel specifications: MAWP @ 400°F: atmosphere psig. Shell and head thickness: 0.187. Head dish radius: 18 in. HTS specifications: MAWP @ 400°F: 150 psig. Shell and head mat'l constr: 16 GA. Inlets: (2) 1 in. dia. jacket. Outlets: (1) 1/2 in. dia. jacket FPT, (1) 2 in. dia. tank Q-line fitting. Overall dimensions: 34 in. L x 34 in. W x 50 in. H. Can be used as pasteurizer for vat or batch processing.
SOLD
|
Click here for more information (216.6 KB)
|
|
Click On Picture
|
SOLD Cherry Burrell Univat Processor-60 Gallon
|
Mfg: Not Specified
|
Model: U50M
|
Stock No: 32a.CJR01.2
|
Serial No: Cherry Burrell
|
Cherry Burrell Univat Processor, 60 gallon, Model U50M, S/N 455. (1) 1-1/2 in. inlet, (1) 1 in. inlet, and a 2 in. hole for motor. (1) 1-1/2 in. outlet. (4) Legs at 13 in. H. Inside dimensions 24 in. diameter x 29 in. H. Overall dimensions 29 in. diameter x 51 in. H. Can be used as pasteurizer for vat or batch processing. Includes motor and drive. SOLD
|
Click here for more information (120.4 KB)
|
|
Click On Picture
|
SOLD Cherry Burrell Univat Processor-60 Gallon
|
Mfg: Cherry-Burrell
|
Model: U50M
|
Stock No: 32a.CJR02.2
|
Serial No: 455
|
Cherry Burrell Univat Processor-60 Gallon. Model U50M. S/N 455. (1) 1-1/2 in. inlet, (1) 1 in. inlet, and a 2 in. hole for motor. (1) 1-1/2 in. outlet. (4) Legs at 13 in. H. Inside dimensions 24 in. dia. x 29 in. H. Overall dimensions 29 in. dia. x 51 in. H. Can be used as pasteurizer for vat or batch processing. Includes motor and drive. SOLD
|
Click here for more information (72.7 KB)
|
|
Click On Picture
|
SOLD Jacketed Processor-8 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: 5a.CA108a.1
|
Serial No:
|
Jacketed Processor-8 Gallon. Stainless steel. Processor is equipped with an Arrow Engineering pneumatic mixer. Mixer has a 5 in. dia. x 5 in. H propeller. Processor features a removable lid. Inlets: (1) 1/4 in. dia. FPT for thermowell, (1) 1/2 in. dia. MPT for jacket. Outlets: (1) 1/2 in. dia. FPT for jacket, (1) 1-1/2 in. dia. male ferrule. Overall dimensions 19 in. L x 18 in. W x 51 in. H. Can be used as pasteurizer for vat or batch processing. SOLD
|
Click here for more information (197.2 KB)
|
|
Click On Picture
|
SOLD 1993 Viatec Stainless Steel Processor- 65 Gallon
|
Mfg: Viatec
|
Model:
|
Stock No: SGMT319.2a
|
Serial No: 6464
|
1993 Viatec Stainless Steel Processor- 65 Gallon. Tank S/N: 6464, Manufacturer S/N: 76545-1-5. Jacket MAWP: 65 psi. @ 300°F. Jacket: MDMT -20°F @ 65 psi. Hinged lid. Top port for mixer. Outlet: 2 in. threaded female to 1 in. threaded male. On casters for easy movement. Overall dimensions: 36 in. L x 35 in. W x 57 in. H. SOLD
|
Click here for more information (213.2 KB)
|
|
Click On Picture
|
SOLD United Utensco Jacketed Tank- 85 Gallon
|
Mfg: United Utensco
|
Model:
|
Stock No: SGMT320.6a
|
Serial No:
|
United Utensco Jacketed Tank- 85 Gallon. Stainless steel. Jacketed sidewall and bottom. Tank design pressure: atmospheric. Tank design temperature: 400°F. Jacket design press: 150 psi. Jacket design temperature: 366°F. Shell thickness: 0.063. PO No: SZ-50746. Loading scale. Mettler Toledo controls. Base material: 304 stainless steel. Inlet (jacket): 1-1/2 in. threaded female. Outlet (jacket): 1-1/2 in. threaded male; bottom: 2 in. threaded female. (3) Legs with casters. Overall dimensions: 41 in. L x 41 in W x 71 in. H. SOLD
|
Click here for more information (247.9 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Dip Tank with Heat Coil- 30 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: KLPC330.3
|
Serial No:
|
Stainless Steel Dip Tank with Heat Coil- 30 Gallon. Inside dimensions: 41 in. L. x 14-1/2 in. W. x 13-1/2 in. H. Armstrong Machine Works 213 steam trap. Inlets: (1) 1 in. pipe threads female (steam). Outlets: (1) 1 in. pipe threads female (steam), (1) 2 in. threaded fitting (tank discharge). Model n/a. S/N n/a. Overall dimensions: 24 in. L x 54 in. W x 38 in. H. SOLD
|
Click here for more information (141.0 KB)
|
|
Click On Picture
|
SOLD 1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon
|
Mfg: Paul Mueller Co.
|
Model: LIT R D
|
Stock No: 45.MFBB230.4a
|
Serial No: 157164-7
|
1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon. Model: LIT R D. S/N: 157164-7. Nat'l Bd: 24268. Inside dimensions: 23-1/2 in. dia. x 35 in. H. Jacket MAWP: 50 psi @ 200 °F to -20 °F. Inlets: (1) 1 in. dia. S-line fitting (jacket). Outlets: (1) 1 in. dia. S-line fitting, (1) 2 in. dia. ACME fitting. Overall dimensions: 30 in. dia. x 54 in. H. SOLD
|
Click here for more information (270.2 KB)
|
|
Click On Picture
|
SOLD Dimple Jacketed Tank 30 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: SNBB515.1a
|
Serial No: 684405
|
Dimple Jacketed Tank-30 Gallon. S/N: 684405. 316 stainless steel. MAWP 90 psi. Hydrostatic Test 180 CWP. Inlets/outlets: (1) 3/4 in. dia., (1) 1 in. dia. MPT outlet, (1) 1-1/2 in. dia. MPT. Leeson Motor, 1 hp, 1725 rpm, 208-230/460 V, 60 Hz, 3 phase. International Mixer. Type: GD2A. No: XF1239. Impeller diameter: 8-1/2 in. Model: n/a. Overall dimensions: 29 in. L x 24 in. W x 72 in. H. SOLD
|
Click here for more information (183.6 KB)
|
|
Click On Picture
|
SOLD Will-Flo Fully Jacketed Tank - 25 Gallon
|
Mfg: Will Flow
|
Model:
|
Stock No: 17a.MFBB216.2
|
Serial No: 15913-1
|
Will-Flo Fully Jacketed Tank - 25 Gallon. Stainless steel. Internal dimensions: 1 ft. 7 in. dia. x 1 ft. 10-1/2 in. deep. Jacket MAWP: 45 psi at 300ºF. National Board Number 1624. Product outlet: 1-1/2 in. bevel seat. Jacket connections: 1-1/2 in. NPT. Temperature probe port: 1/2 in. NPT. Dimensions: 2 ft. 4 in. dia. x 3 ft. 8 in. H. SOLD
|
Click here for more information (153.4 KB)
|
|
Click On Picture
|
SOLD 1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank with Agitator – 30 Gallons
|
Mfg: Viatec
|
Model: 30 Gallon JOVS
|
Stock No: SIBI221.2
|
Serial No: 53022-1
|
1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank. Model: 30 Gallon JOVS. Approximate capacity: 30 gallons. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 4 in. straight wall. Certified by Will / Flow Corp. Tank material of construction: stainless steel, inside 316 grade. Shell thickness: .161 in. Head thickness: .159 in. MAWP jacket: 130 PSI at 360°F. MDMT jacket: 130 PSI at -20°F. Reliance Electric Company motor: ID no. T56H1019R-YQ, ¼ HP, 1725 RPM, ARM Volts: 90, ARM Amps: 2.8. Boston Gear drive: .750 Hp, 1750 input rpm, 106 output torque. Perma-San® Agitator. Model no. TGPF-25. (1) 7 in. dia. impeller. Inlets/outlets: (2) ¾ in. MNPT. (1) ¾ in. FNPT. (2) ½ in. MNPT. Overall dimensions: 2 ft. L x 2 ft. W x 6 ft. 3 in. H. SOLD
|
Click here for more information (339.7 KB)
|
|
|
|
|