Genemco Sells Used Plate Heat Exchangers - APV, Cherry-Burrell, Alfa Laval, Chester Jensen, Xchanger Inc., Mueller APV Crepaco 
 Used Plate Heat Exchangers, APV Paraflow, Kusel, Cherry Burrell, Pasilac Therm, Alfa Laval, Paul Mueller Accu-Therm, APV R51, APV R57, Chester Jensen/York 

Click On Picture

APV HTST Heat Exchanger Skid

APV HTST Heat Exchanger Skid
Mfg: APV Model:
Stock No: SKFI169.37a Serial No:
APV HTST Heat Exchanger Skid. (92) total plates, 5 in. x 19-1/2 in. surface area per plate or approximately 62 total square feet heat exchange surface capacity separated by 3 dividers. APV Crepaco nameplate model and serial numbers are illegible. (2) Mokon centrifugal pumps with motors; 2HP, 208-230/460V, 60Hz, 3-phase, 3450RPM, (also runs 575V, 190/380V, 50 Hz). Stainless Steel Control Panel. (2) IMC Instruments model 771 temperature monitors. (2) ABB Commander 200 controllers. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 6 ft. 7 in. H.

Click here for more information (511.7 KB)

Click On Picture

APV Plate Heat Exchanger - 52 sq. ft.

APV Plate Heat Exchanger - 52 sq. ft.
Mfg: APV Model:
Stock No: CCFP510. Serial No: 465
APV Plate Heat Exchanger. S/N 465. Plates: (29). Heat transfer surface area: Approx 52 sq. ft. Section 1: (15) plates; Section 2: (14) plates. Fixed end ports: (2) 2-1/2 in, (1) 2 in. Movable end ports: (1) 2 in, (1) 2-1/2 in. Divider ports: (3) 2 in. Overall dimensions: 93 in. L x 32 in. W x 50 in. H.

Click here for more information (265.0 KB)

Click On Picture

Hisaka Works, Ltd. Plate Heat Exchanger - 55 sq. ft.

Hisaka Works, Ltd. Plate Heat Exchanger - 55 sq. ft.
Mfg: Hisaka Works, Ltd. Model: UX-125-KNJ-31
Stock No: DBHK208.2a Serial No: 73-4182
Hisaka Works, Ltd. Plate Heat Exchanger. Design press: B-side: 5 kg/cmG A-side: 5 kg/cmG. Design temp: B-side: 99c A-side: 99c. Test press: B-side: 5.5 kg/cmG A-side: 5.5 kg/cmG. Surface area: 5.8 m. Net Weight 210 kg. Tightening length max: 86 min. 80mm. Inlets/Outlets: (4) 2 in. dia. Overall dimensions: 1 ft. 9 in. L x 2 ft. 6 in. W x 3 ft. 10-1/2 in. H.

Click here for more information (346.1 KB)

Click On Picture

1995 ITT Bell & Gossett GPX Heat Exchanger  16.4 Sq. Ft.

1995 ITT Bell & Gossett GPX Heat Exchanger 16.4 Sq. Ft.
Mfg: ITT Bell & Gossett Model: GPX151-013
Stock No: TACJ0842.4 Serial No: 95A54218-01
1995 ITT Bell & Gossett GPX Heat Exchanger. Model: GPX151-013. S/N: 95A54218-01. Part no: 5-635-21-013-007. Natl. Bd. No: 42365. (12) 316 stainless steel plates. Plate heat transfer surface area: 16.4 sq. ft. Plate dimensions: 2 ft. 5-1/4 in. L x 9-1/2 in. W. Hot and cold side MAWP: 150 psi at 230F. Hot and cold side MDMT: 32F at 150 psi. Inlets/outlets: (4) 2 in. S-line. Overall dimensions: 2 ft. 11 in. L x 2 ft. 1 in. W x 1 ft. 7-1/2 in. H.

Click here for more information (213.4 KB)

Click On Picture

2006 FlatPlate Brazed Plate Heat Exchangers

SOLD 2006 FlatPlate Brazed Plate Heat Exchangers
Mfg: FlatPlate Model: CH30
Stock No: RPCN205B Serial No: A070CC31006005, A070CC31006006
(2) 2006 FlatPlate Brazed Plate Heat Exchangers. Model: CH30. S/N's: A070CC31006005 and A070CC31006006. Number of plates: 70. Heat transfer surface area: 87.5 sq. ft. Volume side A/B: 2.17/2.24 gallons. MAWP: 450 psi. MDMT: 350°F. Inlets: (1) 2 in. dia. NPT fitting, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. NPT fitting, (1) 1 in. dia. port. Overall dimensions: 3 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 3-3/4 in. H.(ACN39a).

SOLD

Click here for more information (207.6 KB)

Click On Picture

Chester Jensen Plate Heat Exchanger  56.89 sq. ft.

SOLD Chester Jensen Plate Heat Exchanger 56.89 sq. ft.
Mfg: Chester Jensen Model: NTFX
Stock No: DWKN203.6 Serial No: 6641386
Chester Jensen Plate Heat Exchanger. Model: NTFX. Heat transfer surface area: 56.89 sq. ft. Approximate capacity using chilled water: 25 gph. (32) stainless steel plates, dimensions: 8 in. W x 2 ft. 8 in. H. Inlet and Outlets: 1-1/2 in. tri-clamp connections. Unit is mounted on a mobile base Wineman pump and 1-1/2 hp. motor. Overall dimensions: 2 ft. 10 in L x 2 ft. W x 4 ft. 4 in. H. (ACN106-64).

SOLD

Click here for more information (240.2 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.
Mfg: Cetetherm Model: CT170-MP/18
Stock No: WJHM001. Serial No: 30101-13889
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT170-MP/18. S/N: 30101-13889. Number of plates: 18. Heat transfer surface area: Approx: 50 sq.ft. MAWP: 145 psi @ 185 °F. Volume: 4-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (167.2 KB)

Click On Picture

1995 Cetetherm Plate Heat Exchanger

SOLD 1995 Cetetherm Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP-32
Stock No: WJHM010. Serial No: 30101-13891
1995 Cetetherm Plate Heat Exchanger. Model: CT160-MP-32. S/N: 30101-13891. Number of plates: 32. Heat transfer surface area: Approx: 90 sq. ft. MAWP: 145 psi @ 203°F. Volume: 5 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (137.7 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP-32
Stock No: WJHM009. Serial No: 30101-13892
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP-32. S/N: 30101-13892. Number of plates: 29. Heat transfer surface area: Approx: 80 sq. ft. MAWP: 145 psi @ 203°F. Volume: 5 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (173.6 KB)

Click On Picture

APV Paraflow Plate Heat Exchanger

SOLD APV Paraflow Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: HDFD319.18 Serial No: 4993-4820
APV Paraflow Plate Heat Exchanger. Model: HX. S/N: 4993-4820. Stainless steel plates: 27. Heat transfer surface area: approx. 48 sq. ft. Fixed end ports: (4) 2 in. ACME fittings. Divider 1: (4) 2 in. ACME fittings. Divider 2: (1) 2 in. ACME fitting. Movable end ports: (4) 2 in. ACME fittings. Overall dimensions: 5 ft. 1 in. L x 2 ft. W x 5 ft. H.

SOLD

Click here for more information (231.9 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP-32
Stock No: WJHM011. Serial No: 30101-13890
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP-32. S/N: 30101-13890. Number of plates: 32. Heat transfer surface area: Approx: 90 sq. ft. MAWP: 145 psi @ 203 °F. Volume: 5 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (141.0 KB)

Click On Picture

Cherry Burrell ThermaFlex Plate Heat Exchanger

SOLD Cherry Burrell ThermaFlex Plate Heat Exchanger
Mfg: Cherry-Burrell Model: 217SB-1
Stock No: RCPK604.4 Serial No: 2273
Cherry Burrell ThermaFlex Plate Heat Exchanger. Model: 217SB-1. S/N: 2273. Plate Construction: 304SS with EPDM gaskets. Number of stainless steel plates: (21). Heat transfer surface area: ~ 44.6 sq. ft. Maximum Plate Working Pressure: 227 psig. Maximum Frame Working Pressure: 100 psig. Total CIP Pressure Drop: 7 psig. Two-pass operation. Designed for the food industry, this heat exchanger meets quality and sanitary standards. The high turbulence and uniform flow reduces product fouling and benefits cleaning in place. Fixed end ports: (4) 2 in. dia. I-Line fittings. Movable end ports: (4) 2 in. dia. I-Line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 9 in. W x 3 ft. 9 ½ in. H. (ACN73)

SOLD

Click here for more information (253.6 KB)
Click here for Drawings (6,150.4 KB)

Click On Picture

1994 SWEP Compact Brazed Plate Heat Exchanger

SOLD 1994 SWEP Compact Brazed Plate Heat Exchanger
Mfg: 20 Plus Model: B45 x 060
Stock No: LABR003. Serial No: 29406-16060-0083
1994 SWEP Compact Brazed Plate Heat Exchanger. Model: B45 x 060. S/N: 29406-16060-0083. MAWP: 368 psi @ 365°F. MDMT: -319°F @ 346 psi. Number of plates: 62. Contact surface area: approx. 75 sq. ft. Plate material: EN 10028/7-1.4401 (AISI 316). Brazing material: copper. The B45 is suitable for heating and industrial applications including water/water applications and as oil coolers. Inlets: (1) 1 in. dia. copper soldered fittings, (1) 1 in. dia. copper soldered fittings. Heat exchanger dimensions: 9-1/2 in. L x 6 in. W x 21 in. H. Overall dimensions: 40-1/2 in. L x 23 in. W x 63-1/2 in. H.

SOLD

Click here for more information (140.9 KB)

Click On Picture

Mueller Heat Exchanger

SOLD Mueller Heat Exchanger
Mfg: Paul Mueller Co. Model: AT20C-20
Stock No: SHCA1622.1a Serial No: 141935
Mueller Plate Heat Exchanger. Model: AT20C-20. S/N: 141935. Number of stainless steel plates: 20. Heat transfer surface area: 80 sq. ft. Typical maximum flow: 450 gpm (water). Maximum working pressure: 100 psi. Maximum working temp: 25 °F. Maximum plate pack length: 3.13 in. Minimum plate pack length: 2.88 in. The Accu-Therm is a compact heat exchanger consisting of embossed heat transfer plates with perimeter gaskets to contain pressure and control the flow of each medium. Accu-Therm plates ensure high thermal efficiency, uniform fluid distribution, minimal fouling, and suitability for full differential pressure rating. Inlets: (1) 3-1/2 in. dia. hot, (1) 2-1/2 in. dia. cold. Outlets: (1) 2-1/2 in. dia hot, 2-1/2 in. dia. cold. Overall dimensions: 32 in. L x 18 in. W x 39-1/2 in. H.

SOLD

Click here for more information (209.4 KB)

Click On Picture

2002 Un-Used Mueller Accu-therm Plate Heat Exchanger

SOLD 2002 Un-Used Mueller Accu-therm Plate Heat Exchanger
Mfg: Paul Mueller Co. Model: AT10 F-20
Stock No: GPS009. Serial No: 285660-2
2002 Un-used Mueller Accu-therm Plate Heat Exchanger. Model: AT10 F-20. S/N 285660-2. Part No: 9813984. (54) Stainless steel plates. Heating surface area: approx. 78.09 sq. ft. MAWP: 100 psi @ 210 °F. MDMT: 32 °F @ 100 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 36 in. L x 17 in. W x 37 in. H.

SOLD

Click here for more information (131.1 KB)

Click On Picture

2005 Un-used Alfa Laval Plate Heat Exchanger

SOLD 2005 Un-used Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M6-MDFG
Stock No: GPS011. Serial No: 30108-94610
2005 Un-used Alfa Laval Plate Heat Exchanger. Model: M6-MDFG. S/N: 30108-94610. (44) Stainless steel plates. Heating surface area: approx. 61.78 sq. ft. MAWP: 150 psi @ 230 °F. MDMT: -20 °F @ 150 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 29 in. L x 13 in. W x 36 in. H.

SOLD

Click here for more information (126.2 KB)

Click On Picture

APV Paraflow Plate Heat Exchanger

SOLD APV Paraflow Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: SKFC049.10 Serial No: 13779
APV Paraflow Plate Heat Exchanger. Model: HX. S/N: 13779. Stainless steel construction. (50) Stainless steel plates. Two pass system. Heat transfer surface area: approx. 88.8 sq. ft. Inlets: (4) 2 in. dia. S-Line fittings. Outlets: (4) 2 in. dia. S-Line fittings. Overall dimensions: 69 in. L x 24 in. W x 61 in. H.

SOLD

Click here for more information (333.1 KB)

Click On Picture

Paul Mueller Acu-Therm Plate Heat Exchanger

SOLD Paul Mueller Acu-Therm Plate Heat Exchanger
Mfg: Paul Mueller Co. Model: AT10S-SW-10
Stock No: BIIR02. Serial No: 115099-1
Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT10S/SW-10, S/N: 115099-1. Stainless steel plates: (14). Heat transfer surface area: Approx. 16 sq.ft. Design pressure: 100 psig. Design temperature: 180 °F. Typical max water flow: 200 gpm. Fixed end ports: (3) 1-1/2 in. Movable end ports: (4) 1-1/2 in. Overall dimensions: 18 in. L x 11 in. W x 33 in. H.

SOLD

Click here for more information (224.8 KB)

Click On Picture

APV Plate Heat Exchanger

SOLD APV Plate Heat Exchanger
Mfg: APV Model: SR15
Stock No: CCFP528. Serial No: 16370
APV Plate Heat Exchanger. Model SR15, S/N 16370. Stainless steel plates: 55. Stainless steel divider plates: 1. Heat transfer surface area: approx. 63.02 ft. sq. Plate pack dimensions: 11-1/2 in. L x 8 in. W x 23 in. H. Inlets/outlets: (3) 1-1/2 in. dia. Q-line fitting (floater), (1) 1-1/2 in. dia. Q-line fitting (header), (2) 1-1/2 in dia. threaded fitting (header), (1) 1-1/2 in. dia. threaded fitting (divider), (3) 1-1/2 in. dia. Q-line fitting (divider). Overall dimensions: 48 in. L x 19 in. W x 35-1/2 in. H.

SOLD

Click here for more information (301.2 KB)

Click On Picture

SOLD APV Model WHX-S Plate Heat Exchanger SOLD

SOLD APV Model WHX-S Plate Heat Exchanger
Mfg: APV Model: WHX-S
Stock No: END81582.8a Serial No:
APV Plate Heat Exchanger. Equipment: WHX-S, W.O: 26893. Rated capacity: 175,000 BTU/hr. Plates: 19. Plate pack dimensions: 5 in. L x 9 in. W x 33 in. H. Surface area: 28.96 sq ft. Inlets/outlets: (8) 2 in. Overall dimensions: 33 in. L x 23 in. W x 68 in. H.

SOLD

Click here for more information (208.6 KB)

Click On Picture

SOLD APV Plate Heat Exchanger, Model SR155 S SOLD

SOLD APV Plate Heat Exchanger, Model SR155 S
Mfg: APV Model: SR155
Stock No: END81581.11a Serial No: 26894
APV Plate Heat Exchanger. Model: SR155 S, S/N: 26894. Rated capacity: 350,000 BTU/hr. MAWP: 150 psi @ 300 F. Plates: 52. Plate pack dimensions: 9-3/4 in. L x 8 in. W x 22 in. H. Surface area: 40 sq. ft. Inlets/outlets: (8) 1-1/2 in. Overall dimensions: 32 in. L x 16 in. W x 37 in. H.

SOLD

Click here for more information (279.8 KB)

Click On Picture

SOLD 2000 Alfa Laval Plate Heat Exchanger SOLD

SOLD 2000 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10-MFG
Stock No: ENDX001. Serial No:
2000 Alfa Laval Plate Heat Exchanger. Model M10-MFG. S/N 30106-89039. ALV Job #: 500305, CRN: L4642.5. With 26 plates. MAWP 150 psi @ 320 F. Min. Design Metal Temperature -20 F @ 150 psi. Total sq. ft.: 56.83. Inlets/outlets- 4 in. "A" dimension- 116 mm. Overall dimensions: 28 in. L x 18-1/2 in W x 38-3/4 in H.

SOLD

Click here for more information (163.5 KB)

Click On Picture

 APV Plate Heat Exchanger

SOLD APV Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: 35.HE470A Serial No: mc57-841
APV plate heat exchanger, Model HX, S/N mc57-841, stock HE470A, size 2 frame with 11 total plates and 2 in. clamp connection.

SOLD

Click On Picture

SOLD MuellerPlate Heat Exchanger SOLD

SOLD MuellerPlate Heat Exchanger
Mfg: Paul Mueller Co. Model: AT10C-20
Stock No: BIIR03. Serial No: 185266-01
Mueller Plate Heat Exchanger, Model AT10C-20, S/N 185266-01. Overall dimensions: 21 in. W, 37- in. L, 39 in. H.

SOLD

Click here for more information (214.5 KB)

Click On Picture

SOLD De Laval Heat Exchanger SOLD

SOLD De Laval Heat Exchanger
Mfg: De Laval Model: P5-VRB
Stock No: GOB4471 Serial No: 1809
De Laval Heat Exchanger, Made in Sweden, Type P5-VRB Number 1809, 22 plates 31-1/2 in. L x 9 in. W, overall dimensions 28 in. L x 28 in. W x 49 in. H

SOLD

Click On Picture

SOLD 1996 Armstrong Heat Exchanger Model PFX45 SOLD

SOLD 1996 Armstrong Heat Exchanger Model PFX45
Mfg: Armstrong Model: PFX45
Stock No: TMPM02. Serial No: 26557-11
1996 Armstrong Heat Exchanger, Model PFX45, S/N 2655711, Ref #: 60309. (4) 4 in. Inlets/outlets. Max Working Pressure: 100 psi @ 300F, Min design metal temperature: 20F @ 100 psi. Overall Dimensions 66 in. H x 66 in. L x 21 in. W.

SOLD

Click here for more information (211.1 KB)

Click On Picture

SOLD APV Jr. Plate Heat Exchanger  SOLD

SOLD APV Jr. Plate Heat Exchanger
Mfg: APV Model:
Stock No: 10.128 Serial No:
APV Jr. plate heat exchanger.

SOLD

Click On Picture

SOLD Crepaco Plate Heat Exchanger Stainless Steel SOLD

SOLD Crepaco Plate Heat Exchanger Stainless Steel
Mfg: Crepaco Model:
Stock No: 6.4R-418.2 Serial No:
Crepaco Plate Heat Exchanger Stainless Steel.

SOLD

Click On Picture

SOLD APV Plate Heat Exchanger SOLD

SOLD APV Plate Heat Exchanger
Mfg: APV Model: SR15
Stock No: RFPM369.3a Serial No: 25822-2
APV Plate Heat Exchanger. Model SR15. S/N 25822-2. 72 plates.

SOLD

Click On Picture

SOLD APV Plate Heat Exchanger SOLD

SOLD APV Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: 185 Serial No: MC8401203
APV Plate Heat Exchanger. Type HX, S/N MC8401203 with 2 in. outlets.

SOLD

Click On Picture

SOLD APV Plate Heat Exchanger Stainless Steel  SOLD

SOLD APV Plate Heat Exchanger Stainless Steel
Mfg: APV Model: HX
Stock No: 37a.HE468A Serial No: 13638-1
APV Plate Heat Exchanger Stainless Steel, Model HX. S/N 13638-1, size 2 frame 2 in. clamp connection and has 65 total plates.

SOLD

Click On Picture

SOLD APV Plate Heat Exchanger SOLD

SOLD APV Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: LOL234.6 Serial No:
APV Plate Heat Exchanger. Model HX (taken apart).

SOLD

Click On Picture

SOLD New Un-used Xchanger Inc. Heat Exchangers SOLD

SOLD SOLD New Un-used Xchanger Inc. Heat Exchangers SOLD
Mfg: X-Changer, Inc. Model: C-075
Stock No: SPPP833.3a Serial No: 0298-B5655-1 and 0298-B5655-2
(2) New Un-used Xchanger Inc. Heat Exchangers. Model: C-075. S/N: 0298-B5655-1 and 0298-B5655-2. 304 stainless steel construction. Heat exchange capacity: 17,034 Btu/hr. Process media side (Nitrogen): volumetric flow rate: 315 cu. ft/min., temperature in/out: 120/70 °F, inlet pressure (absolute): 24.696 psi, velocity: 806.4 ft/min. Service media side (50% Ethylene Glycol): volumetric flow rate: 4.2 gpm, temperature in/out: 25/35 °F, velocity: 60 ft/min. Maximum pressure: 50 psi. Inlets: (1) 1 in. dia. coolant port with a 4 in. dia. flange and (4) 1/2 in. dia. thru holes at a center-to-center distance of 2-1/2 in., (1) 3 in. dia. air port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru holes at a center-to-center distance of 4-1/4 in. Outlets: (1) 1 in. dia. coolant port with a 4 in. dia. flange and (4) 1/2 in. dia. thru holes at a center-to-center distance of 2-1/2 in., (1) 3 in. dia. air port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru holes at a center-to-center distance of 4-1/4 in. Overall dimensions: 24 in. L x 17-1/2 in. W x 35 in. H. ACN77. SOLD

SOLD

Click here for more information (289.6 KB)

Click On Picture

1999 Alfa Laval Heat Exchanger Baseline

SOLD 1999 Alfa Laval Heat Exchanger Baseline
Mfg: Alfa Laval Model: M6-BASE
Stock No: TTRT01. Serial No:
1999 Alfa Laval Heat Exchanger Baseline. Mfg. No. 30102-45530. Type: M6-BASE. MAWP: 87.0 psi (gauge) 6.0 bar. vol: 63. Maximum working temperature: 110 °C, 230 °F. Test pressure gauge 116.0 psi, 8.0 bar. Inlets (4) 2 in., (S1, S2, S3, S4). Heat Exchanger has 21 plates. Heat exchanger dimensions: 25 in. L x 12 in. W x 35-1/2 in. H. Overall dimensions: 33 in. L x 21 in. W x 43 in. H. (ACN40)

SOLD

Click here for more information (243.2 KB)

Click On Picture

APV Skid Mounted Plate Heat Exchanger with Hot Water Set

SOLD APV Skid Mounted Plate Heat Exchanger with Hot Water Set
Mfg: APV Model: HMBL
Stock No: HDBA068.10 Serial No: 200 5704
APV Skid Mounted Plate Heat Exchanger with Hot Water Set. Heat Exchanger: Model: HMBL, S/N: 200 5704. Fixed end ports: (3) 2-1/2 in. Movable end ports: (1) 2-1/2 in. Baldor Motor: 7-1/2 hp, 3450 rpm, 208-220/460 V, 18/9 amps, 60 Hz, 3 phase. Worthington pump: Model: D101, S/N: Y707728, 316 stainless steel, flush mechanical seal, impeller: 5.25 in. Pump inlet: 3 in.; outlet: 2 in. Tank dimensions: 16 in. dia x 32 in. H. Tank inlets/outlets: (2) 1 in., (1) 1/2 in., (2) 3 in. Overall dimensions: 107 in. L x 38 in. W x 66 in. H.

SOLD

Click here for more information (195.7 KB)

Click On Picture

APV Plate Heat Exchanger - 14 sq. ft.

SOLD APV Plate Heat Exchanger - 14 sq. ft.
Mfg: APV Model: JR
Stock No: CFPH358B. Serial No:
APV Plate Heat Exchanger. Equipment: Junior S/S. W.O. No. 26541-1. Number of plates: 36. Heat Transfer Surface Area: approx. 14 sq. ft. Inlets/outlets: (6) 1 in. S-line fittings. Overall dimension: 2 ft. 5 in. L x 7 in. W x 2 ft. 2 in. H.

SOLD

Click here for more information (61.6 KB)

Click On Picture

APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.

SOLD APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.
Mfg: APV Model: HX
Stock No: ENDX750.3a Serial No: M/C 988
APV Paraflow Plate Heat Exchanger. Model HX, S/N M/C 988. Stainless steel plates: (52). Heat transfer surface area: Approx. 84 sq. ft. Design pressure: 100 psig. Test pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Terminal ports: (3) 2 in. Overall dimensions: 66 in. L x 24 in. W x 60 in. H.

SOLD

Click here for more information (240.1 KB)

Click On Picture

Paul Mueller Co. Accu-Therm Plate Heat Exchanger  4.8 sq. ft.

SOLD Paul Mueller Co. Accu-Therm Plate Heat Exchanger 4.8 sq. ft.
Mfg: Paul Mueller Co. Model: AT4 C-20
Stock No: TACJ0177.4 Serial No: 129963
Paul Mueller Co. Accu-Therm Plate Heat Exchanger. Model: AT4 C-20. Part no: 9813983. (10) stainless steel heat exchanger plates. Approximate heat transfer surface area: 4.8 sq. ft. Plate dimensions: 5 in. W x 1 ft. 9-1/2 in. H. Maximum working pressure: 100 PSI. Maximum working temperature: 150 F. Inlets/outlets: (4) 1 in. MNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 7-5/8 in. W x 2 ft. 2 in. H.(ACN11).

SOLD

Click here for more information (170.2 KB)
Click here for drawings (67.6 KB)

Click On Picture

2001 Alfa Laval Plate Heat Exchanger

SOLD 2001 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M6-MFG
Stock No: TACJ0837.6 Serial No:
2001 Alfa Laval Plate Heat Exchanger. Model: M6-MFG. (IN-ND)

SOLD

Click On Picture

Plate Heat Exchanger  56 Sq. Ft.

SOLD Plate Heat Exchanger 56 Sq. Ft.
Mfg: Not Specified Model:
Stock No: RCJF1762.3 Serial No:
Plate Heat Exchanger. Number of stainless steel plates: 15. Approximate heat transfer surface area: 56 sq. ft. Approximate plate heat exchange surface dimensions: 12 in. W. x 45 in. H. Inlet / Outlet dimensions: Product in: 2-1/2 in. product out: 3 in. Condensate in: 3 in. condensate out: 2-1/2 in. (4) Acme fittings. Window hole dia. 2-1/2 in. Overall dimensions: L. 2 ft. 5-1/4 in. x W. 2 ft. in. x H. 5 ft. 2-1/2 in.

SOLD

Click here for more information (165.6 KB)

Click On Picture

2001 Alfa Laval M6 Plate Heat Exchanger  13 Sq. Ft.

SOLD 2001 Alfa Laval M6 Plate Heat Exchanger 13 Sq. Ft.
Mfg: Alfa Laval Model: M6-MFG
Stock No: TACJ0839.6 Serial No: 30105-63565
2001 Alfa Laval M6 Plate Heat Exchanger. Model: M6-MFG. (10) 316 stainless steel plates. Individual plate heat transfer surface area: 7-1/4 in. W x 2 ft. 3 in. H. Total surface area of heat transfer: 13.60 sq. ft. MAWP: 150 psi @ 230F. MDMT: - 20F @ 150 psi. MAWP: 150 psi @ 300F. MDMT: -20F @ 150 psi. Inlets/ outlets: (4) 2 in. S-line. Overall plate dimensions: 9-5/8 in. W x 2 ft. 5-1/2 in. H. Overall dimensions: 1 ft. 9 in. L x 1 ft. in. W x 4 ft. 4 in. H.(ACN19).

SOLD

Click here for more information (273.9 KB)

Click On Picture

2001 Alfa Laval M6 Series Plate Heat Exchanger - 42 Sq. Ft.

SOLD 2001 Alfa Laval M6 Series Plate Heat Exchanger - 42 Sq. Ft.
Mfg: Alfa Laval Model: M6-MFG
Stock No: TACJ0836.6 Serial No: 30105-58845
2001 Alfa Laval M6 Plate Heat Exchanger. Model: M6 - MFG. P.O. no: 73066. (31) 316 stainless steel plates. Individual plate heat transfer surface area: 7-1/4 in. W x 2 ft. 3 in. H. Total surface area of heat transfer: 42.18 sq. ft. MAWP: 150 psi @ 300F. MDMT: -20F @ 150 psi. Inlets/outlets: (4) 2 in. S-line. Heat exchanger dimensions: 1 ft. 10 in. L x 1 ft. in. W x 3 ft. 3/8 in. H. Overall plate dimensions: 9-5/8 in. W x 2 ft. 5-1/2 in. H. Overall Dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 4 ft. 4 in. H.(ACN36).

SOLD

Click here for more information (358.3 KB)

Click On Picture

Stainless Steel Plate Heat Exchanger - 32 sq. ft.

SOLD Stainless Steel Plate Heat Exchanger - 32 sq. ft.
Mfg: Not Specified Model: UF-12H
Stock No: NOI8017. Serial No: 66920-1
Stainless Steel Plate Heat Exchanger. Model: UF-12H. S/N: 66920-1. Number of stainless steel plates: 27. Heat transfer surface area: approx. 32 sq. ft. MAWP: 100 psig (cold). MAWP: 150 psig (hot) @ 150 F. Fixed end ports: (2) 2-1/2 in. dia. I-Line fittings, (2) 2-1/2 in. MNPT fittings. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1 in. W x 3 ft. H.

SOLD

Click here for more information (206.8 KB)

Click On Picture

2001 Alfa Laval M6 Plate Heat Exchanger  31 Sq. Ft.

SOLD 2001 Alfa Laval M6 Plate Heat Exchanger 31 Sq. Ft.
Mfg: Alfa Laval Model: M6-MFG
Stock No: TACJ0838.6 Serial No: 30105-58840
2001 Alfa Laval M6 Plate Heat Exchanger with Stainless Steel Base. Model: M6-MFG. (23) stainless steel plates. Individual plate heat transfer surface area: 7-1/4 in. W x 2 ft. 3 in. H. Total surface area of heat transfer: 31.26 sq. ft. MAWP: 150 psi @ 230 F. MDMT: -20 F @ 150 psi. Inlets/outlets: (4) 2 in. S-line. Heat exchanger dimensions: 1 ft. 8 in. L x 1 ft. in. W x 3 ft. H. Overall plate dimensions: 9-5/8 in. W x 2 ft. 5-1/2 in. H. Overall dimensions: 1 ft. 8 in. L x 1 ft. 1 in. W x 4 ft. 4 in. H.(ACN30).

SOLD

Click here for more information (267.0 KB)

Click On Picture

1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.

SOLD 1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.
Mfg: Graham Model: GPE-06
Stock No: RGMP264B Serial No: 97-30857-1
1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger. Model: GPE-06. S/N: 97-30857-1. Code: Graham Standard. Number of plates: 33. Heat transfer surface area: 23 sq. ft. MAWP: 30 psig. Test pressure: 40 psig. Design temperature: 200F. Inlets: (2) 1 in. dia. NPT fittings. Outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 2 ft. 8 in. L x 10-1/4 in. W x 3 ft. 1/2 in. H.

SOLD

Click here for more information (194.1 KB)

Click On Picture

Cherry-Burrell Plate Heat Exchanger- 12.50 sq. ft.

SOLD Cherry-Burrell Plate Heat Exchanger- 12.50 sq. ft.
Mfg: Cherry-Burrell Model: 4PBL
Stock No: RPCN161.6 Serial No: 94036XA
Cherry-Burrell Plate Heat Exchanger. Model: 4PBL. (30) Total heat exchanger plates. Plate overall dimensions: 5-1/2 in. W x 1 ft. 6 in. H. Heat transfer surface area per plate: 3-3/4 in. W x 1 ft. 4 in. H. Total heat transfer: 12.50 sq. ft. Working pressure: 240 psig. Inlets/outlets: (2) 2 in. Tri-clamps, (2) 1-1/2 in. ports. Overall dimensions: 2 ft. 3 in. L x 8 in. W x 2 ft. 1/2 in. H.

SOLD

Click here for more information (239.2 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.
Mfg: Cetetherm Model: CT170-MP/18
Stock No: WJHM003. Serial No: 30101-13887
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT170-MP/18. S/N: 30101-13887. Number of plates: 18. Heat transfer surface area: Approx: 50 sq.ft. MAWP: 145 psi @ 185 F. Volume: 4-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (GI).

SOLD

Click here for more information (164.1 KB)

Click On Picture

2002 Alfa laval Plate Heat Exchanger - 16.57 Sq. Ft.

SOLD 2002 Alfa laval Plate Heat Exchanger - 16.57 Sq. Ft.
Mfg: Alfa Laval Model: M6-MFG
Stock No: TACJ0823.6 Serial No: 30104-84515
2002 Alfa Laval Plate Heat Exchanger. Model: M6-MFG. MAWP: 150 psi at 221˚F. MDMT: -20˚F at 150 psi. (13) Total plates. Plate dimensions: 9-1/2 in. W x 2 ft. 5-1/2 in. H. Effective heat transfer area: 16.57 sq. ft. Spirax Sarco Inc. Flash recovery vessel. Certified by John Wood Co. Built in 2001. MAWP: 150 psi at 500 ˚F. Vessel dimensions: 12 in. dia. x 2 ft. 5-1/8 in. straight wall (15.5 gals.) Inlets/Outlets: (2) 5-1/4 in. flange dia. with (8) 7/8 in. mounting holes, 3-1/4 in. adjacent, 8-3/8 in. opposite. (3) 2 in. MNPT. (1) 1-1/2 in. MNPT. (1) 1-5/8 in. port. Overall dimensions: 5 ft. 11-1/8 in. L x 2 ft. 2-3/4 in. W x 6 ft. 1 in. H.

SOLD

Click here for more information (298.4 KB)

Click On Picture

2006 AGC Plate Heat Exchanger Frame

SOLD 2006 AGC Plate Heat Exchanger Frame
Mfg: AGC Engineering Model: PRO2-SH
Stock No: SFPC062A.13 Serial No: 06185
2006 AGC Plate Heat Exchanger Frame. Model: PRO2-SH Serial No: 06185. Maximum rated temperature: 250F. Maximum rated pressure 150 psig. Overall dimensions: 5 ft. L x 1 ft. 10-1/2 in. W x 5 ft. 5-1/2 in. H.

SOLD

Click here for more information (158.9 KB)

Click On Picture

1995 Cetetherm Plate Heat Exchanger - 50 sq. ft.

SOLD 1995 Cetetherm Plate Heat Exchanger - 50 sq. ft.
Mfg: Cetetherm Model: CT170-MP/18
Stock No: WJHM002. Serial No: 30101-13888
1995 Cetetherm Plate Heat Exchanger. Model: CT170-MP/18. S/N: 30101-13888. Number of plates: 18. Heat transfer surface area: Approx: 50 sq. ft. MAWP: 145 psi @ 185 F. Volume: 4-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (GI).

SOLD

Click here for more information (148.3 KB)

Click On Picture

APV Junior Plate Heat Exchanger  5 sq. ft.

SOLD APV Junior Plate Heat Exchanger 5 sq. ft.
Mfg: APV Model: JUNIOR
Stock No: NOI1201 Serial No: 22183
APV Junior Plate Heat Exchanger 5 sq. ft. TAG NO. JUNIOR. W.O. NO. 22183. Number of plates: 18. Heat Transfer Surface Area: approx. 5 sq. ft. Inlets/Outlets: (4) 1 in. S-line fittings. APV JR series heat exchangers can be modified up to 41 sq. ft. in heat transfer surface area and handle up to 15 gallon per minute flow rate. Overall dimensions: 2 ft. 5 in. L x 7 in. W x 2 ft. 2 in. H.

SOLD

Click here for more information (289.2 KB)

Click On Picture

APV Junior Plate Heat Exchanger  4 sq. ft.

SOLD APV Junior Plate Heat Exchanger 4 sq. ft.
Mfg: APV Model: JUNIOR
Stock No: NOI1202 Serial No:
APV Junior Plate Heat Exchanger 4 sq. ft. Number of plates: 16. Heat Transfer Surface Area: approx. 4 sq. ft. Inlets/Outlets: (4) 1 in. S-line fittings. APV JR series heat exchangers can be modified up to 41 sq. ft. in heat transfer surface area and handle up to 15 gallon per minute flow rate. Overall dimensions: 2 ft. 5 in. L x 8 in. W x 2 ft. 2 in. H.

SOLD

Click here for more information (227.3 KB)

Click On Picture

2001 Alfa Laval Plate Heat Exchanger  24 Sq. Ft.

SOLD 2001 Alfa Laval Plate Heat Exchanger 24 Sq. Ft.
Mfg: Alfa Laval Model: M6-MFG
Stock No: MDPK636.4 Serial No: 30105-59411
2001 Alfa Laval Plate Heat Exchanger. Model: M6-MFG. (18) total plates. Heat transfer surface area: 24 square feet. MAWP 150 PSI at 250F. MDMT: -20F at 150 PSI. Inlet / outlets: 2 in. Overall dimensions: 13 in. L x 2 ft. 6 in. W x 3 ft. H.(H13).

SOLD

Click here for more information (85.4 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used APV Plate Heat Exchangers and Plate Heat Exchangers by API Schmidt-Bretten, Cherry Burrell, Alfa Laval, Chester Jensen