Genemco Sells Used Shell and Tube Heat Exchangers from Refrigeration Valves and Systems Corp., Dunham-Bush, Vilter, Bohn, Enerquip, California Hydronics 
 High Quality Used Shell and Tube Heat Exchangers 

Click On Picture

*New* 15 Ton 316SS Shell & Tube Heat Exchanger  92.721 sq ft surface area

*New* 15 Ton 316SS Shell & Tube Heat Exchanger 92.721 sq ft surface area
Mfg: Van Steenburgh Engineering Laboratories Inc. Model: 8x80
Stock No: SWTT01 Serial No: 26083
*Brand New* never used other than testing. 92.721 sq ft surface area. 10-15 Ton Enerquip Ammonia Flooded Evaporator 8x80 with attached Surge Tank. 250-550 gpm water flow design. 316 SS Shell and Tube Heat Exchanger. 85 tubes, 5/8 diam by 80" long. Shell side National board # 23691. Serial #26083. 5- 3/4" npt fittings. 1-4" weldable intlet/outlet. 2" npt bottom inlet/outlet. Manufactured 2020. Shipping dimensions - 118 x 34 x 36. 518 LBS.

Click On Picture

Chemineer Stainless Steel Kenics Static Mixer

Chemineer Stainless Steel Kenics Static Mixer
Mfg: Chemineer Model: 1 Pilot HT EX
Stock No: SIKH222 Serial No: 1-N196601
Chemineer Stainless Steel Kenics Static Mixer. Model: 1 Pilot HT EX. Serial: 1-N196601. Year: 1994. Max design pressure: 1745 PSI (mixer) / 825 PSI (jacket). Max temperatura: 300F (mixer) / 300F jacket. Made in USA. Other markings: 1 - 1 x 3MF 304ALQMPS. The Kenics static mixing heat exchanger is designed to provide higher heat transfer rates than conventional shell and tube heat exchangers as well as provide blending / dispersion to the product. Previous owner was a major USA food processor. Overall dimensions: 31.5 in. x 11 in. x 62 in. High.

Click here for more pictures (482.3 KB)
Click here for more Chemineer brochure (3,150.1 KB)

Click On Picture

Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft
Mfg: Valley Pressure Vessel, Inc. Model: W0-02683
Stock No: TFAR103.8a Serial No: VPV-110
V.P.V. Ammonia Cooled Shell and Tube Chiller. Certified by Valley Pressure Vessel, Inc. Arkansas, USA. Natl Bd.: 128. S/N: VPV-110. Job number: WO-02683. Year: 2007. Shell MAWP: 250 PSI at 500 F, MDMT: -20F at 250 PSI. (12) 1.375 in. dia x 239 in. long tubes. Estimated surface area: 86 sq. ft. Product ports: 2 in. tri-clamp. Overall dimensions: 21 ft. 2 in. L x 32 in. W x 68 in. H.

Click here for more information (208.4 KB)

Click On Picture

Cooling & Applied Technology, Inc. Tubular Chiller  94.25 sq ft

Cooling & Applied Technology, Inc. Tubular Chiller 94.25 sq ft
Mfg: Cooling & Applied Technology, Inc. Model: H30620ATY
Stock No: TFAR104.10 Serial No: CHE104
Cooling & Applied Technology, Inc. (C.A.T.) Tubular Chiller. Made in Russellville, Arkansas USA. Model: H30620ATY. S/N: CHE104. Stainless steel sanitary tubing 3 inch diameter x 20 feet long. Tube quantity: 6. Estimated surface area: 94.25 sq. ft. Tubing is connected via u-bend pieces with quick release fittings for easy cleaning. Previously used at a major USA food processor cooling a fluid stream of chicken gizzards. Ammonia refrigerant with controls. Ports: 3 in. tri-clamp. Overall dimensions: 258 in. L x 27 in. W x 63 in. H.

Click here for more information (249.0 KB)

Click On Picture

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger

Lagrange Products Stainless Steel Shell & Tube Heat Exchanger
Mfg: Lagrange Products Model: 0564-2043
Stock No: DLEC017B Serial No: 226466
Lagrange Products Stainless Steel Shell & Tube Heat Exchanger. Model: 0564-2043. S/N: 226466. Customer No.6235225. MAWP: 150 psi @ 400F. MDMT: -20F @ 150 psi. Number of tubes: 17. Tube dimensions: 1/2 in. dia. x 5 ft. 2-1/2 in. L. Heat transfer surface area: approx. 11 sq. ft. Capacity: 0.90 gallons. Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam).

Click here for more information (65.6 KB)

Click On Picture

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger  97 sq. ft.

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger 97 sq. ft.
Mfg: R.W. Holland Inc. Model:
Stock No: NOI1307 Serial No: 94-4839
R.W. Holland, Inc. Shell and Tube Heat Exchanger. Serial: 94-4839. PO:4290. Horizontal Hairpin Heat Exchanger, built in 1994. Service: water heater (steam/water). Surface area: 97 sq. ft. Shell MAWP: 200 PSI at 400F, MDMT 0F at 200 PSI. Tube MAPW: 1200 PSI at 200F, MDMT -20F at 1200 PSI. Shell diameter: 6.065 ID. Shell count: 2. Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in. Weight: 1,550 lbs dry. Drawings/Spec sheet is available. Overall dimensions: 15 ft. L x 15 in. W x 30 in. H.

Click here for more information (87.9 KB)

Click On Picture

Unused Taco Shell and Tube Heat Exchanger  11.7 sq. ft.

Unused Taco Shell and Tube Heat Exchanger 11.7 sq. ft.
Mfg: Taco Model: G4210S
Stock No: GAMP060.1 Serial No: Z04632
Taco Shell and Tube Heat Exchanger 11.7 sq. ft. Certified by Taco in Fall River, Mass. For steam to liquid service (liquid in tubes). Cast iron head, steel shell, 2-pass copper tubes, and steel baffles. Natl Bd: 323956: MAWP-S 150 PSI at 375F. MAWP-T: 150 PSI at 375F. MDMT -20F at 150 PSI. MFR S/N: Z04632. Date: 4/10. Tube diameter: 0.75 in. Tube thickness: 0.035 in. Tube ports: 1.5 in. threaded. Shell size: 4 in. dia x 5 ft. long. Weight: 94 lbs. Quantity available: 1. (ACN20)

Click here for drawing (997.8 KB)
Click here for more pictures (311.8 KB)

Click On Picture

Chester Jensen Stainless Shell and Tube Heat Exchanger - 94.2 sq. ft.

Chester Jensen Stainless Shell and Tube Heat Exchanger - 94.2 sq. ft.
Mfg: Chester Jensen/York Model: SV-20
Stock No: 55.73 Serial No: 5620-C
Chester Jensen Stainless Steel Shell and Tube Heat Exchanger. Model/Size: SV-20. S/N: 5620-C. Capacity: 18,000 lbs/hr (40 °F-90 °F), 20,000 lbs/hr (85 °F-190 °F), 20,000 lbs/hr (190 °F-230 °F). Tube material: 316 stainless steel. Number of passes: 4. Number of tubes: 24. Tube dimensions: 1-1/2 in. dia. x 10 ft. L. Heat transfer surface area: approx. 94.2 sq. ft. Tube volume: 20 gal. Steam heated and fully CIP-able. The Ste-Vac heater is specifically designed to heat milk and milk products without formation of milk stone or "burn-on" on the heating surfaces. Ste-vac heaters can be used in: powdered milk production as a pre-heater, pasteurizing cream as high-temperature-short-time pasteurizers, pre-heaters for fluid milk before entering vat pasteurizers, ice-cream mix processing, pre-heating milk for separators, and for pasteurizing milk in cheese production. Inlets: (1) 3-1/2 in. dia. FNPT fitting (media), (1) 1-1/2 in. dia. S-line infeed. Outlets: (1) 1-1/2 in. dia. FNPT fitting, (1) 1-1/2 in. dia. S-line drain port. Overall dimensions: 11 ft. 3 in. L x 2 ft. 6 in. W x 6 ft. 8 in. H.

Click here for more information (175.6 KB)

Click On Picture

Dunham-Bush Shell and Tube Heat Exchanger - 94.2 sq. ft.

Dunham-Bush Shell and Tube Heat Exchanger - 94.2 sq. ft.
Mfg: Dunham-Bush Model: C00SF1514496302
Stock No: HDKF726B. Serial No: 1081585
Dunham-Bush Shell and Tube Heat Exchanger. Model: C00SF1514496302. S/N: 1081585. Nat'l Bd: 12356. Tube material: carbon steel. Number of passes: 1. Number of tubes: 64. Tube dimensions: 5/8 in. dia. x 9 ft. L. Heat transfer surface area: approx. 94.2 sq. ft. Tube volume: 9 gal. Shell side MAWP: 400 psi at 200°F. Tube side MAWP: 250 psi at 200 °F. Inlets: (1 ) 2 in. dia. media flange, (1) 2 in. dia. product flange. Outlets: (1) 2 in. dia. media flange, (1) 2-1/2 in. dia. product flange. Overall dimensions: 12 ft. 6 in. L x 8 in. W x 3 ft. 5 in. H.

Click here for more information (407.9 KB)

Click On Picture

Chester Jensen Ste-Vac Heater - 92.25 sq. ft.

Chester Jensen Ste-Vac Heater - 92.25 sq. ft.
Mfg: Chester Jensen/York Model: SV-20
Stock No: 250.137 Serial No:
Chester Jensen Ste-Vac Heater. Model: SV-20. Capacity: 18,000 lbs/hr (40 F-90 F), 20,000 lbs/hr (85 F-190 F), 20,000 lbs/hr (190 F-230 F). Number of tubes: 24. Length of inner tubes: 10 ft. Tube diameter: 1-1/2 in. "The economical, no burn-on flavor saver". Steam heated and fully CIP'able. The Ste-Vac heater is specifically designed to heat milk and milk products without formation of milk stone or "burn-on" on the heating surfaces. Ste-vac heaters can be used in: powdered milk production as a pre-heater, pasteurizing cream as high-temperature-short-time pasteurizers, pre-heaters for fluid milk before entering vat pasteurizers, ice-cream mix processing, pre-heating milk for separators, and for pasteurizing milk in cheese production. Inlets: (1) 1 in. dia. NPT (female, media), (1) 1-1/2 in. dia. S-line fitting (product). Outlets: (1) 1 in. dia. NPT (male, media), (1) 1-1/2 in. dia. I-line fitting (product). Overall dimensions: 10 ft. 8 in. L x 33-1/2 in. W x 74 in. H. (XMR5)

Click here for more information (150.6 KB)

Click On Picture

1990 Bell & Gossett SU-Series Shell and Tube Heat Exchanger  75 Sq. Ft.

1990 Bell & Gossett SU-Series Shell and Tube Heat Exchanger 75 Sq. Ft.
Mfg: Bell & Gossett Model: SU89-4
Stock No: TAKB092.7a Serial No:
1990 Bell & Gossett SU - Series Shell and Tube Heat Exchanger. Heat transfer surface area: 75 sq. ft. Materials of construction: cast iron head, steel shell and in. copper tubes. Design pressure: 150 PSI. Test pressure: 300 PSI. Design temperature: 375F. Diameter: 8 ft. 5 /8 in. The SU-series tube bundles are of U-bend construction. This allows ample expansion or contraction for wide temperature variations. Tube spacers properly support and space each tube for maximum efficiency in steam condensing and drainage. Inlets/Outlets: (1) 6 in. effective port flange dia. (8) 7/8 in. mounting hole dia. (2) 2-1/4 in. FNPT. (1) 5/8 in. FNPT. Approximate shipping weight: 364 lbs. Overall dimensions: 9 ft. 7 in. L. x 1 ft. 4 in. W. x 1 ft. 1 in. H.

Click here for more information (248.7 KB)

Click On Picture

1990 Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft.

1990 Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft.
Mfg: Standard Refrigeration Co. Model: QSST-1500
Stock No: RGMP514 Serial No: 284240
1990 Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft. Model: QSST-1500. Tube material: copper. Number of passes: 5. Number of tubes: 44. Tube dimensions: 5/8 in. dia. x 5 ft. 9 in. L. Heat transfer surface area: approx. 41.37 sq. ft. Tube volume: 4 gal. MAWP: 350 psi @ 150 F. MDMT: 20F @ 350 psi. Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 9 in. H.(ACN25a). (BI).

Click On Picture

G&H Shell and Tube Heat Exchanger - 26.5 sq. ft.

G&H Shell and Tube Heat Exchanger - 26.5 sq. ft.
Mfg: G & H Model: T15190
Stock No: HDDF121C.2a Serial No: CL30
G&H Shell and Tube Heat Exchanger. Model: T15190. S/N: CL30. Tube material: copper. Number of passes: 2. Number of tubes: 76. Tube dimensions: 1/2 in. dia. x 2 ft. 8 in. L. Heat transfer surface area: 26.5 sq. ft. Tube volume: 2 gal. For steam injected water heating. Inlets: (1) 4 in. dia. flanged port (shell, steam), (1) 2-1/2 in. dia. NPT (female, water). Outlets: (1) 1 in. dia. NPT (shell, steam), (1) 2-1/2 in. dia. NPT (female, water). Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 1 ft. 3 in. H.

Click here for Drawings (296.0 KB)
Click here for more information (191.2 KB)

Click On Picture

Shell and Tube Heat Exchanger - 26 Sq. Ft.

Shell and Tube Heat Exchanger - 26 Sq. Ft.
Mfg: Not Specified Model:
Stock No: TMCB296.2 Serial No:
Shell and Tube Heat Exchanger. Estimated heat transfer surface area: 26 sq. ft. (18) in. diameter tubes of 11 ft. length. 2 pass design. Inlets/outlets: (2) 2 in. flange with (4) in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. (1) 2 in. FNPT. (1) 1 in. FNPT. (1) in. FNPT. Overall dimensions: 11 ft. 10-1/2 in. L x 10-1/4 in. W x 1 ft. 1 in. H.

Click here for more information (379.6 KB)

Click On Picture

Blaw Knox Shell and Tube Heat Exchanger - 25.3 sq. ft.

Blaw Knox Shell and Tube Heat Exchanger - 25.3 sq. ft.
Mfg: Blaw Knox Model:
Stock No: 85.H2002 Serial No: 5230
Blaw Knox Shell and Tube Heat Exchanger. S/N: 5230. Stainless steel construction. Heat transfer surface area: approx. 25.3 sq. ft. Heat exchanger dimensions: 18-3/4 in. diameter x 10 ft. L. Tube lengths: 129-1/2 in. L. Inlets: (1) 1 in. dia. S-line fitting (product), (1) 3 in. dia. ANSI flange (steam). Outlets: (1) 1 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. FNPT. Overall dimensions: 11 ft. L x 19 in. W x 53 in. H.

Click here for more information (172.2 KB)

Click On Picture

2000 Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.

2000 Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.
Mfg: Enerquip Model: NEUC
Stock No: MFBB359a.0 Serial No: 3128 and 3129
2000 Enerquip Twin Shell and Tube Heat Exchanger System. Model: NEUC. S/Ns: 3128 and 3129. Natl Bd: 3327 and 3326. Tube material: 304 stainless steel. Number of passes: 2. Number of tubes: 32. Tube dimensions: 1/2 in. dia. x 2 ft. 7 in. L. Heat transfer surface area: approx. 10 sq. ft. Shell diameter: 6-1/2 in. Shell and tube side MAWP: 150 psi @ 375 °F. Shell and tube side MDMT: 150 psi @ -20 °F. Meters/controls: (4) Worcester Actuators, Series 39, (6) Fischer Pneumatic Actuators, Model 1-1/4 in., (2) El-O-Matic Actuators, Type: ESA-65-4/A. Inlets: (1) 3 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Overall dimensions: 6 ft. 4 in. L x 3 ft. in. W x 6 ft. 5 in. H. (ACN40)

Click here for more information (552.3 KB)
Click here for Drawings (37.8 KB)

Click On Picture

California Hydronics Skid Mounted Hot Water Set - 19.6 sq. ft.

California Hydronics Skid Mounted Hot Water Set - 19.6 sq. ft.
Mfg: California Hydronics Model:
Stock No: BFLV200.7 Serial No:
California Hydronics Skid Mounted Hot Water Set. Bell & Gossett Shell and Tube Heat Exchanger, Model: SU-65-2, Ref. Nos: 93Y77202-03-3 and 5-260-06-060-001, Natl Bd: 30030, tube material: copper, number of passes: 2, tube dimensions: 5/8 in. dia. x 5 ft. L, heat transfer surface area: approx. 19.6 sq. ft., tube volume: 2 gal. Bell & Gossett Shell and Tube Heat Exchanger, Model: SU-85-4, Ref. Nos: 93Y77202-01-3 and 5-261-08-060-033, Natl Bd: 30027, tube material: copper, number of passes: 4, number of tubes: 44, tube dimensions: 5/8 in. dia. x 5 ft. L, heat transfer surface area: approx. 41 sq. ft., tube volume: 3.5 gal. (2) Condensate Tanks- 10 Gallon, MAWP: 125 psi at 210 °F. Unit is equipped with (2) electro-pneumatic valves and (2) Jordan pressure relief valves. (2) Bell & Gossett Centrifugal Pumps, Model: 11/28C, MAWP: 175 psi, capacity: 60 gpm at 50 ft, 1800 rpm maximum. (2) Baldor Industrial Motors, 3 hp, 1,725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. threaded fitting(female), (1) 4 in. dia. pipe (steam). Outlets: (1) 2 in. dia. pipe (steam), (1) 2 in. dia. pipe (product). Overall dimensions: 8 ft. 4 in. L x 4 ft. 4 in. W x 7 ft. 1 in. H.

Click here for more information (427.5 KB)

Click On Picture

SU-Series Shell & Tube Heat Exchanger  18 Sq. Ft.

SU-Series Shell & Tube Heat Exchanger 18 Sq. Ft.
Mfg: Not Specified Model:
Stock No: TMCB232.5a Serial No:
SU-Series Shell & Tube Heat Exchanger. 2-Pass design with 316 stainless steel head. Approximate area heat exchange surface area: 18 sq. ft. (22) tubes of inner dimensions: 4 ft. 11 in. L x 5/8 in. dia. Outer dia. of tube: in. Inlets/outlets: (1) 4-1/2 in. flange with (8) in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (1) 3 in. flange with (4) in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 3 in. S-line. (1) 1-1/2 in. FNPT. The SU-series tube bundles are of U-bend construction. This allows ample expansion or contraction for wide temperature variations. Tube spacers properly support and space each tube for maximum efficiency in steam condensing and drainage. Overall dimensions: 6 ft. 3 in. L x 1 ft. 4 in. W x 1 ft. in. H.

Has a small leak in the head that would need to be repaired. AS-IS.

Click here for more information (498.1 KB)

Click On Picture

S. A. Armstrong Shell & Tube Heat Exchanger - 10.6 sq. ft.

S. A. Armstrong Shell & Tube Heat Exchanger - 10.6 sq. ft.
Mfg: S.A. Armstrong LTD. Model:
Stock No: TMCB279A Serial No: 68030
S. A. Armstrong Shell & Tube Heat Exchanger. S/N: 68030. Cat no. WS 65-2E1. Date of MFR. Nov/83. Max operating temp: 375 F. Max. Working Press. Shell: 150 PSI. Max. Working Press. Tubes: 150 PSI. 2 pass heat exchanger. (13) Inner tube dimensions: 5 ft. L x 5/8 in. dia. Inlets/outlets: (2) 2-1/4 in. FNPT. (1) in. FNPT. (1) 1-1/4 in. FNPT. (1) 1-1/2 in. FNPT. Overall dimensions: 6 ft. 1-1/2 in. L x 10-1/2 in. W x 11 in. H.

Click here for more information (209.0 KB)

Click On Picture

Standard Refrigeration Co. Shell and Tube Heat Exchanger - 10.47 sq. ft.

Standard Refrigeration Co. Shell and Tube Heat Exchanger - 10.47 sq. ft.
Mfg: Standard Refrigeration Co. Model: OLDX-5-A2
Stock No: ACEU2007 Serial No:
(2) Standard Refrigeration Co. Shell and Tube Heat Exchanger. Model: OLDX-5-A2. Tube material: copper. Number of passes: 4. Number of tubes: 20. Tube dimensions: 1/2 in. dia. x 4 ft. L. Heat transfer surface area: approx. 10.47 ft. sq. Tube volume: 0.8 gallons. Tube side MAWP: 225 psi. Shell side MAWP: 350 psi. Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. port (media). Outlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port (media). Overall dimensions: 4 ft. 6 in. L x 10 in. W x 1 ft. 2 in. H. (ACN16).

Click here for more information (414.5 KB)

Click On Picture

Shell and Tube Heat Exchanger - 7.85 sq. ft.

Shell and Tube Heat Exchanger - 7.85 sq. ft.
Mfg: Not Specified Model:
Stock No: 8.BR-398.2 Serial No:
Shell and tube heat exchanger, 316 stainless steel on tube side. 8 square ft., (3) 1 in. x 10 ft. long tubes, vertical, 1 pass, 0A dim = 3-1/2 in. diameter by 11 ft. long.

Click here for more information (234.5 KB)

Click On Picture

California Hydronics Skid Mounted Hot Water Set

California Hydronics Skid Mounted Hot Water Set
Mfg: California Hydronics Model:
Stock No: BFLV201.7 Serial No:
California Hydronics Skid Mounted Hot Water Set. Heat exchanger dimensions: 10 in. diameter x 61 in. L. (2) Condensate Tanks- 10 Gallon, MAWP: 125 psi at 210 °F. Unit is equipped with (2) electro-pneumatic valves and (2) Jordan pressure relief valves. (2) Bell & Gossett Centrifugal Pumps, Model: 11/28C, MAWP: 175 psi, capacity: 60 gpm at 50 ft, 1800 rpm maximum. (2) Baldor Industrial Motors, 3 hp, 1,725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. threaded fitting(female), (1) 4 in. dia. pipe (steam). Outlets: (1) 2 in. dia. pipe (steam), (1) 2 in. dia. pipe (product). Overall dimensions: 100 in. L x 52 in. W x 85 in. H.

Click here for more information (422.1 KB)

Click On Picture

2009 Bellato Fabrications Inc. Steam Separator

2009 Bellato Fabrications Inc. Steam Separator
Mfg: Bellato Fabrications Inc. Model:
Stock No: AACA2065.5a Serial No:
2009 Bellato Fabrications Inc. Steam Separator. Serial no. / Natl. Bd. no: 134. MAWP: 75 psi@380F.(HB1)(ACN225).

Click here for more information (174.0 KB)

Click On Picture

Stainless Steel Heat Set

Stainless Steel Heat Set
Mfg: Not Specified Model:
Stock No: TACJ0813.3 Serial No:
Stainless Steel Heat Set. Pneumatic positioner: Model no. PPR-55-3000-4R42021. Tru-Flo actuator. Type: UT31-SR4-F07. 150 max PSI. Inlets/outlets: (2) 3 in. S-line. (1) 2 in. S-line. (1) 1 in. FNPT. 4 ft. in. inside shaft with 3/8 in. dia. holes. Overall dimensions: 7 ft. 9-1/2 in. L x 1 ft. 7 in. W x 10 in. H.

Click here for more information (458.2 KB)

Click On Picture

1995 ITT Bell & Gossett SU Series Shell and Tube Heat Exchanger  4.5 Sq. Ft.

1995 ITT Bell & Gossett SU Series Shell and Tube Heat Exchanger 4.5 Sq. Ft.
Mfg: ITT Bell & Gossett Model: SU-42-2
Stock No: TACJ0814.7 Serial No: 95A77322-04-1 / 95A77322-04-2
(2) 1995 ITT Bell & Gossett Shell and Tube Heat Exchangers. Model: SU-42-2. 2 pass design, in. O.D. copper tubes. Shell and tube side: MAWP: 150 PSI at 375F, MDMT: -20F at 150 PSI. Inlets/outlets: (2) 1-1/2 in. S-line. (3) 1 in. FNPT. Approximate weight: 56 lbs. Overall dimensions: 2 ft. 7-3/4 in. L x 7-1/2 in. W x 8-3/4 in. H.(ACN14).

Click here for more information (320.7 KB)

Click On Picture

Shell and Tube Heat Exchanger

Shell and Tube Heat Exchanger
Mfg: Not Specified Model:
Stock No: TACJ0815.5 Serial No:
Shell and Tube Heat Exchanger. 2 ft. 6 in. (IN-ND)

Click On Picture

Ste-Vac Shell and Tube Heat Exchanger

Ste-Vac Shell and Tube Heat Exchanger
Mfg: Ste-Vac Model:
Stock No: 60.H-1562-25 Serial No:
Ste-Vac shell and tube heat exchanger, 1 in. tubes 6 ft. long.



View previously sold 0-99 Sq Ft Surface Area. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Shell and Tube Heat Exchangers at Competitive Prices