Genemco Sells Used Plate Heat Exchangers - APV, Cherry-Burrell, Alfa Laval, Chester Jensen, Xchanger Inc., Mueller APV Crepaco 
 Used Plate Heat Exchangers, APV Paraflow, Kusel, Cherry Burrell, Pasilac Therm, Alfa Laval, Paul Mueller Accu-Therm, APV R51, APV R57, Chester Jensen/York 

Click On Picture

2000 AGC ProFlow Plate Heat Exchanger - 1550 sq ft

2000 AGC ProFlow Plate Heat Exchanger - 1550 sq ft
Mfg: AGC Engineering Model: A65
Stock No: RCSC888.50 Serial No: 00209
AGC ProFlow Plate Heat Exchanger. Model: A65. S/N: 00209. Max pressure: 150 PSI. Year: 2000. Stainless steel plates and tie bars. Number of plates: 186. Plates measure roughly 24 in. wide x 50 in. high. Approximate surface area: 1,550 square feet. Ports: 8.25 in. ID. Overall dimensions: 4 ft. 6 in. L x 36 in. W x 67 in. H.

Click here for more information (68.7 KB)

Click On Picture

Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft

Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft
Mfg: Alfa Laval Model: M20-MWFD
Stock No: LKBA401A Serial No: 30107-99757
Alfa Laval Plate and Frame Heat Exchanger. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval Richmond, VA USA. Ports: (6) 8 in. dia. Overall dimensions: 84 in. L x 32 in. W x 87 in. H.

Click here for more information (164.9 KB)

Click On Picture

1992 Paul Mueller Co. Accu-Therm Plate Heat Exchanger  3513 Sq. Ft.

1992 Paul Mueller Co. Accu-Therm Plate Heat Exchanger 3513 Sq. Ft.
Mfg: Paul Mueller Co. Model: AT130 B-20
Stock No: DWKN4006 Serial No: 103483-1/ 284316-01
1992 Paul Mueller Co. Accu-Therm Plate Heat Exchanger. Model: AT130 B-20. Estimated total heat transfer capacity: 3513 sq. ft. This unit is capable of transferring heat from water at the rate of 800 GPM from incoming temperature of 134F to 75F, using cold water from 65F to 123.9F. Estimated (219) plates made of 304 stainless steel at total size of: 86 in. L x 32 in. W. Estimated heat transfer surface area of each plate is 82.5 in. L x 28 in. W. MAWP 125 PSI at 150F. MDMT 32F at 125 PSI. Test pressure: 162 PSIG. Gasket material: NBR. (4) inlet outlet ports: 11 in. ID with (12) in. flange mounting holes. Approximate overall dimensions: 8 ft. 9-1/4 in. L x 3 ft. 7 in. W x 9 ft. H.

Click here for spec sheet (43.2 KB)
Click here for more information (344.7 KB)

Click On Picture

1994 APV Plate Heat Exchanger - 3,171 sq. ft.

1994 APV Plate Heat Exchanger - 3,171 sq. ft.
Mfg: APV Model: SR95
Stock No: DPPX41801. Serial No: 28758-1
1994 APV Plate Heat Exchanger. Model: SR95. S/N: 28758-1. Natl Bd: 5948. Nominal flow capacity: 1650 gpm. Nominal heat transfer capacity: 14,202,787.5 Btu/hr. Number of plates: 292. Number of dividers: 1. Heat transfer surface area: approx. 3,171 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 10 in. L x 2 ft. 9-1/2 in. W x 7 ft. 2 in. H.(ACN900).

Click here for more information (857.8 KB)
Click here for Drawings (1,000.5 KB)

Click On Picture

1992 APV Plate Heat Exchanger - 3,075 sq. ft.

1992 APV Plate Heat Exchanger - 3,075 sq. ft.
Mfg: APV Model: SR950
Stock No: DPPX41802. Serial No: 26337-2
1992 APV Plate Heat Exchanger. Model: SR950. S/N: 26337-2. Natl Bd: 4998. Nominal flow capacity: 1400 gpm. Nominal heat transfer capacity: 8,732,500 Btu/hr. Number of plates: 294. Number of dividers: 1. Heat transfer surface area: approx. 3,075 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 8-1/2 in. L x 2 ft. 9-1/2 in. W x 7 ft. H. (ACN900).

Click here for more information (203.5 KB)
Click here for Drawings (1,113.8 KB)

Click On Picture

1992 APV Plate Heat Exchanger - 3,034 sq. ft.

1992 APV Plate Heat Exchanger - 3,034 sq. ft.
Mfg: APV Model: SR950
Stock No: DPPX41803. Serial No: 26337-1
1992 APV Plate Heat Exchanger. Model: SR950. S/N: 26337-1. Natl Bd: 4997. Nominal flow capacity: 1400 gpm. Nominal heat transfer capacity: 8,732,500 Btu/hr. Number of plates: 290. Number of dividers: 1. Heat transfer surface area: approx. 3,034 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 8-1/2 in. L x 2 ft. 9-1/2 in. W x 7 ft. H. (ACN900).

Click here for more information (224.0 KB)
Click here for Drawings (1,216.8 KB)

Click On Picture

Alfa Laval Plate Heat Exchanger - 1723 sq. ft.

Alfa Laval Plate Heat Exchanger - 1723 sq. ft.
Mfg: Alfa Laval Model: H10-FMC
Stock No: HDAF531.79 Serial No: 4239
Alfa Laval Plate Heat Exchanger. Model: H10-FMC. Current Model: Tetra-Pack C10-SH. S/N: 4239. Stainless steel plates: (255). Heat transfer surface area: approx. 1723 sq. ft. Maximum working pressure: 145 psig. Maximum working temperature: 285 °F. Fixed end ports: (2) 3 in. dia. ACME inlets. Dividers Inlets: (2) 3 in dia. ACME. Outlets: (3) 3 in. dia. ACME, (1) 2-1/2 in. dia. ACME. Terminal ports: (2) 4 in. dia. ACME. Overall dimensions: 11 ft. 3 in. L x 34 in. W x 97 in. H. (ACN830).

Click here for more information (186.2 KB)
Click here for Technical Data (75.7 KB)

Click On Picture

Crepaco CR5 Plate Heat Exchanger - 1337 sq. ft.

Crepaco CR5 Plate Heat Exchanger - 1337 sq. ft.
Mfg: Crepaco Model: CR5
Stock No: HDAF957.62 Serial No: C-1163
Crepaco Plate Heat Exchanger. Model: CR5. S/N: C-1163. Number of stainless steel plates: 214. Heat transfer surface area: approx. 1337 sq. ft. Fixed end ports: (4) 4 in. dia. S-Line (4) Divider Inlets: (8) 2 in dia. NPT fittings (male). Outlets: (7) 2 in. dia. NPT fittings (male). Terminal ports: (4) 4 in. dia. S-Line. Vickers Vane Pump, Reliance Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Inlet/outlets: 1 in. dia. NPT (female) port. Overall dimensions: 11 ft. 8 in. L x 36 in. W x 8 ft. 6-1/2 in. H.

Click here for more information (218.7 KB)

Click On Picture

APV R57 Plate Heat Exchanger  1044 Sq. Ft.

APV R57 Plate Heat Exchanger 1044 Sq. Ft.
Mfg: APV Crepaco Model: R57
Stock No: SAF162a.8 Serial No: 25590
APV Plate Heat Exchanger. Model: R57. Stainless steel plates: (167). Section 1: (37) plates, Section 2: (113) plates, Section 3: (17) plates. Overall plate dimensions: 1 ft. 4 in. x 5 ft. 1-3/8 in. Heat transfer surface area measured from: 1 ft. 3 in. x 5 ft. as approximately 1044 sq. ft. Maximum temperature: 239F. Maximum pressure: 200 psig. Fixed end ports: (3) 4 in. Movable end ports: (3) 4-1/2 in. Divider 1 ports: (2) 2-1/2 in., (1) 3 in. Divider 2 ports: (1) 2 in., (1) 2-1/2 in. Overall dimensions: 7 ft. 6 in. L x 2 ft. 1 in. W x 5 ft. 10 in. H.

Click here for more information (138.8 KB)

Click On Picture

Pasilac Therm Plate Heat Exchanger

SOLD Pasilac Therm Plate Heat Exchanger
Mfg: Pasilac Model: M92
Stock No: SHCA1560.12a Serial No:
Pasilac Therm Plate Heat Exchanger. 316 Stainless steel. Model: M92. Nominal heat transfer capacity: 1.8 MBtu/h. Heat transfer surface area: 3,010 sq. ft. Working pressure: 142 psi. Test pressure: 184 psi. Maximum differential pressure: 184 psi. Maximum working temperature: 248 °F. Number of plates: 310. (1) Divider. Inlets: (1) 8 in. dia. inlet. (2) 8 in. dia. outlets. Overall dimensions: 89 in. L x 34 in. W x 75 in. H.

SOLD

Click here for more information (245.9 KB)

Click On Picture

APV Crepaco Plate Heat Exchanger

SOLD APV Crepaco Plate Heat Exchanger
Mfg: APV Crepaco Model: LR9AV
Stock No: ASAC006. Serial No:
APV Crepaco Plate Heat Exchanger. Model: LR9AV. W/O: 28106-1. Nat'l Bd: 5657. Number of plates: 84. Heat transfer surface area: approx. 1,100 sq. ft. Inlets: (1) 6 in. dia. port (product), (1) 6 in. dia. flanged port (steam). Outlets: (1) 4 in. dia. port (condensate), (1) 6 in. dia. port (product). Overall dimensions: 10 ft. 6 in. L x 34 in. W x 9 ft. 6 in. H.

SOLD

Click here for more information (224.8 KB)

Click On Picture

APV Plate Heat Exchanger

SOLD APV Plate Heat Exchanger
Mfg: APV Model: SR95M
Stock No: FECL002. Serial No: 26042-2
APV Plate Heat Exchanger. Model: SR95M. S/N: 26042-2. Number of stainless steel plates: 119. Heat transfer surface area: approx. 1,415 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 5 °F @150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 117 in. L x 32-1/2 in. W x 83 in. H.

SOLD

Click here for more information (243.1 KB)

Click On Picture

APV Plate Heat Exchangers

SOLD APV Plate Heat Exchangers
Mfg: APV Model: SR95M
Stock No: FECL001. Serial No: 26042-1
APV Plate Heat Exchanger. Model: SR95M. S/N: 26042-1. Number of stainless steel plates: 119. Heat transfer surface area: approx. 1,415 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 5 °F @150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 117 in. L x 32-1/2 in. W x 83 in. H.

SOLD

Click here for more information (203.0 KB)

Click On Picture

Pasilac Therm Plate Heat Exchanger

SOLD Pasilac Therm Plate Heat Exchanger
Mfg: Pasilac Model: M92
Stock No: SHCA1559.12a Serial No: 17339
Pasilac Therm Plate Heat Exchanger. Model: M92. S/N: 17339. Nominal heat transfer capacity: 1.8 MBtu/h. Heat transfer surface area: 3,010 sq. ft. Working pressure: 142 psi. Test pressure: 184 psi. Maximum differential pressure: 184 psi. Maximum working temperature: 248 °F. Number of plates: 310. (1) Divider. Inlets: (1) 8 in. dia. inlet. (2) 8 in. dia. outlets. Overall dimensions: 89 in. L x 34 in. W x 75 in. H.

SOLD

Click here for more information (229.5 KB)

Click On Picture

SOLD 1998 FES Plate Heat Exchanger SOLD

SOLD 1998 FES Plate Heat Exchanger
Mfg: FES Model: 12WP-C6-1 1998
Stock No: 30.AR2.90 Serial No: 338273
1998 FES Plate Heat Exchanger. Model: 12WP-C6-1, S/N: 33827.3. Hot side MAWP: 150 psig @ 185 F, MDMT: -20 F @ 150 psig, hydrotest pressure: 225 psig. Cold side MAWP: 250 psig @ 185 F, MDMT: -20 F @ 250 psig, hydrotest pressure: 375 psig. Maximum frame capacity: 356 plate pairs. Plates: (560) 316 stainless steel. Heat transfer area: approx. 8000 sq. ft. 304 stainless steel heat shield. Inlets/outlets: (4) 12 in. Overall dimensions: 173 in. L x 80 in. W x 107 in. H. Previous operating conditions: Liquid Flow Rate Temp (deg F) Delta P (psig) 25% Ethylene Glycol 3,052,926 lb/hr 33 - 24.5 12.1 R-717 122,745 lb/hr 21.1 1.8

SOLD

Click here for more information (405.4 KB)

Click On Picture

SOLD 1998 API Schmidt-Bretten Plate Heat Exchanger SOLD

SOLD 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: Schmidt Model: Sigma 108
Stock No: 105.VTI01.15 Serial No: B980289-101
1998 API Schmidt-Bretten Plate Heat Exchanger. Model SIGMA 108. S/N B980289-101, P/N: 4-108-GBH-153-002. 316 Stainless steel plates: Qty: 153. Heat transfer surface area: Approx. 1,524 sq.ft. Design pressure: 300 psig. Design temperature: 300 F. Minimum temperature: 32 F. Test Pressure: 450 psi. Fixed end ports: (4) 8 in. Overall dimensions: 70 in. L x 33-1/2 in. W x 82 in. H. Cool 752 gpm of oil from 250 F to 155 F, using 1,600 gpm of glycol in at 130 F and out at 152.7 F. The oil section had a pressure drop of 4 psi and the glycol section had a pressure drop of 9 psi.

SOLD

Click here for more information (406.9 KB)

Click On Picture

SOLD 1998 FES Plate Heat Exchanger SOLD

SOLD 1998 FES Plate Heat Exchanger
Mfg: FES Model: 12WP-C4-1 1998
Stock No: 30.AR1.90 Serial No: 33828.3
1998 FES Plate Heat Exchanger. Model: 12WP-C4-1, S/N: 33828.3. Hot side MAWP: 150 psi @ 185 F, MDMT: -20 F @ 150 psig, hydrotest pressure: 225 psig. Cold side MAWP: 250 psig @ 185 F, MDMT: -20 F @ 250 psig, hydrotest pressure: 375 psig. Plates: (406) 316 stainless steel. Total heat transfer area: approx. 5,798 sq. ft. Inlets/outlets: (4) 12 in. Overall dimensions: 128 in. L x 80 in. W x 102 in. H. Previous operating conditions: Liquid Flow Rate Temp (F) Delta P (psig) Water 2,437,158 lb/hr 80 - 89.3 11.8 R-717 39,706 lb/hr 185 - 90.5 0.3

SOLD

Click here for more information (367.5 KB)

Click On Picture

SOLD 1992 Tranter PHE, Inc. Superchanger Plate Heat Exchanger SOLD

SOLD 1992 Tranter PHE, Inc. Superchanger Plate Heat Exchanger
Mfg: Tranter PHE Inc. Model: UX-216-UP-255
Stock No: 12.CA39.3 Serial No: 57396
1992 Tranter PHE, Inc. Superchanger Plate Heat Exchanger. Model UX-216-UP-255, S/N 57396. 316 Stainless steel plates: (255). Heat transfer area: Approx. 1000 sq ft. Max. flow: 1060 gpm. NBR gaskets. Design temp of 270 F. Design pressure: 150 psi. Test pressure: 195 psi. Chevron patterned plates are ideally suited for handling aqueous solutions. Fixed end ports: (2) 4 in. Movable end ports: (2) 4 in. Overall dimensions: 85-1/2 in. L x 25 in. W x 64 in. H.

SOLD

Click here for more information (2,388.1 KB)

Click On Picture

APV 2 Effect Falling Film Plate Evaporator with TVR

SOLD APV 2 Effect Falling Film Plate Evaporator with TVR
Mfg: APV Model: FFPE & R-86
Stock No: ENDX672.8a Serial No: 16283
APV 2 Effect Falling Film Plate Evaporator with TVR. The 1st effect is an APV Falling Film Plate pack. It is a painted carbon steel frame with 316 SS plates and product contact surfaces. The 2nd effect is an APV R86 Plate. . It is a painted carbon steel frame with 316 SS plates and product contact surfaces. This system is equipped with a legal Pasteurizer for a preheating system and a Thermocompressor that increases the overall steam efficiency to 3 to 1. It is equipped with a shell and tube surface condenser and a 2 stage flash cooling system This system was originally designed to concentrate dairy products to high solids. This system will be ideal for heat sensitive food grade products going to high concentrations

SOLD

Click here for more information (440.4 KB)

Click On Picture

APV Finisher Model R86

SOLD APV Finisher Model R86
Mfg: APV Model: R86
Stock No: ENDX673.8a Serial No: 16283
APV Finisher. Model R86. S/N 16283. Heating surface area (total): approx. 1454 sq. ft. Inlet/outlet: 6 in.

SOLD

Click On Picture

1990 APV Plate Heat Exchanger - 1200 sq. ft.

SOLD 1990 APV Plate Heat Exchanger - 1200 sq. ft.
Mfg: APV Model: CR5 HYDRAULIC
Stock No: 450.HDVI184.181a Serial No: 22839
1990 APV Plate Heat Exchanger. Model: CR5 HYDRAULIC. S/N: 22839. Materials of construction: 316 and 304 stainless steel. Number of plates: 223. Approximate heat transfer surface area: 1200 sq. ft. Originally installed in a Jerseymaid ice cream plant, this was originally used in a multi-pass process for a 14% ice cream mix flowing at 60 gpm, with water and glycol used as the heating and cooling media. Maximum operating pressure 225 psi. Overall dimensions: 11 ft. L x 3 ft. W x 8 ft. 5 in. H.

SOLD

Click here for drawing (534.7 KB)
Click here for more information (98.1 KB)

Click On Picture

APV Stainless Steel Plate Heat Exchanger  1161 Sq. Ft.

SOLD APV Stainless Steel Plate Heat Exchanger 1161 Sq. Ft.
Mfg: APV Model: R51
Stock No: TACJ0806.60 Serial No: 20693
APV Stainless Steel Plate Heat Exchanger. Model: R51. Total heat transfer surface area: 1161 Sq. Ft. (219) plates. Overall plate dimensions: 1 ft. 4-3/4 in. W x 5 ft. 1-1/8 in. H. Heat transfer surface area per plate: 1 ft. 1 in. W x 4 ft. 10-3/4 in. H. (2) Dividers: one divider has (3) 2 in. S-line inlets/outlets and the other has (2) 2 in. S-line inlets/outlets and (1) 2 in. S-line inlet/outlet. Inlet/outlets: (8) 3 in. S-line. Overall dimensions: 11 ft. 8 in. L x 2 ft. 10 in. W x 7 ft. 10 in. H.

SOLD

Click here for more information (438.3 KB)

Click On Picture

GEA Ahlborn Plate Heat Exchanger  - 1,117 Sq. Ft.

SOLD GEA Ahlborn Plate Heat Exchanger - 1,117 Sq. Ft.
Mfg: GEA Model:
Stock No: RCJF150.37a Serial No: 185 / 235
1991 GEA Ahlborn plate heat exchanger skid. Type: N40. Total amount of plates: 195 in 3 sections: (1) 52 plates. 2) 69 plates. 3) 74 plates.) Heat transfer area: approx. 1,117 sq. ft. Maximum working pressure: 145 psig., Maximum working temperature: 212F. Skid mounted items include: Reliance motor: 10 hp, 3485 rpm, 25.4 / 12.7 amps, 230 / 460V, 3 phase, 60 Hz. Baldor motor: 3 hp, 3460 rpm, 7.8-7 / 4.3-7 amps, 208-230 / 460 V, 3 phase, 60 Hz. Inlets: S-line: (2) 4 in. and (1) 3 in., Outlets: S-line (2) 3 in. and (1) 2-1/2 in. Overall dimensions: 10 ft. in. L x 5 ft. 4 in. W. x 7 ft. 4 in. H.(H12).

SOLD

Click here for more information (204.5 KB)

Click On Picture

1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.

SOLD 1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.
Mfg: APV/FES Model: 8WP-C2-1
Stock No: ASAC007. Serial No: 339521
1998 APV/FES Plate Heat Exchanger. Model: 8WP-C2-1. S/N: 339521. Nat'l Bd: 1711. Dwg: 4339520001. Number of plates: 172, (86 plate packs). Heat transfer surface area: approx. 2,408 sq. ft. Plate pack dimensions (max/min): 23.97/23.63 in. Design pressure hot/cold side: 150/300 psig. Test pressure hot/cold side: 225/450 psig. Design temperature max/min: 185/-20 F. Chamber 1 MAWP: 150 psi @ 185 F. Chamber 2 MAWP: 300 psi @ 185 F. Chamber 1 MDMT: -20 F @ 150 psi. Chamber 2 MDMT: -20 F @ 300 psi. This unit is capable of cooling 600 GPM of 35% Propylene Glycol from +65 F to +35F ( about 700+ TR capacity), using flooded NH3 @ about +28F suction temp. Inlets: (1) 8 in. dia. port (product), (1) 2 in. dia. port (media). Outlets: (1) 8 in. dia. port (product), (1) 6 in. dia. port (media). Overall dimensions: 9 ft. L x 3 ft. W x 9 ft. H. (ACN495).

SOLD

Click here for more information (239.4 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Plate Heat Exchangers, APV Paraflow, Kusel, Cherry Burrell, Pasilac Therm, Alfa Laval, Paul Mueller Accu-Therm, APV R51, APV R57, Chester Jensen/York