Used Stainless Steel Jacketed Processors and Used Processor Tank by Walker, Cherry-Burrell, Creamery Package, Tolan, Girton, Paul Mueller 
 Genemco Sells Used Jacketed Cone Bottom Vacuum Processors, Stainless Steel Processors, Used Jacketed Processors 

Click On Picture

Perma-San Dimple Jacketed Tank – 120 Gallons

Perma-San Dimple Jacketed Tank – 120 Gallons
Mfg: Perma San Model:
Stock No: JBTC04 Serial No: 49407
Perma-San / Will-Flow Stainless Steel Dimple Jacketed Tank – 120 Gallons, 50 PSI at 300F, serial 49407, year 1986, nat’l bd 5434. Internal dimensions: 30 in. dia. x 40 in. deep. Overall dimensions: 43 in. x 36 in. x 57.5 in. H.

Click here for more pictures (873.4 KB)

Click On Picture

Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons

Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons
Mfg: Precision Stainless Inc. Model:
Stock No: NMCN023.7a Serial No: 4750-1 / 4750-2
(2) Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks. Material: 316L SS. Serial numbers: 4750-1 / 4750-2. Vessel MAWP: Atmospheric PSI at 300F, MDMT: -20F at ATMOS. Thickness: 0.135 shell, 0.187 / 0.135 head. Head dish radius: 36 in. HTS MAWP: 75 PSI at 300F, MDMT: -20F at 75 PSI. Shelly: 14 Ga. 304SS. Year: 1997. Jacketed area is 17 in. high. Inside diameter: 36 in. Inside straight wall height: 21 in. Approximate capacity: 100 gallons. These can be sold individually or as a pair. Overall dimensions: 109 in. L x 55 in. W x 98 in. H

Click here for pictures of left tank (180.9 KB)
Click here for pictures of right tank (197.6 KB)

Click On Picture

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons
Mfg: Alfa Laval Model:
Stock No: NMCN027.4a Serial No: 31802-353
Alfa-Laval Stainless Steel Vessel. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H

Click here for more information (167.6 KB)

Click On Picture

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons
Mfg: Berchtold Model:
Stock No: NMCN028.6a Serial No: 0025
Stainless Steel Vertical Mixing Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)

Click here for more information (209.8 KB)

Click On Picture

1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons

1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons
Mfg: Cozzini Model: VP-700
Stock No: KAAM0418.13 Serial No: 0128
1994 Cozzini Vacuum Chamber Processor with Pump. Model: VP-700. Approximate throughput capacity: 11,000 lbs. per hour. Approximate vacuum chamber capacity: 185 gallons. Tri-Clover positive displacement pump. Reliance electric motor, 7-1/2 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance electric variable speed module, rpm (min/max): 450/45. Typically used in the processing of meat emulsions such as wieners and hot dogs, the Cozzini VP-700 removes air from the product prior to packaging, thus ensuring product uniformity and increasing shelf life. Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 8 in. W x 7 ft. 4 in. H.(ACN400).

Click here for more information (848.9 KB)

Click On Picture

Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon

Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon
Mfg: General Oil Equipment Co. Inc. Model:
Stock No: SNBB391.26 Serial No:
General Oil Equipment Stainless Steel Jacketed Tank Skid. Capacity: 165 gallons. Straight Wall Dimensions: 2 ft. 10 in. dia. x 3 ft. 7 in. H. Liquid Spray ball with removable hinged lid. Allen Bradley Programming Terminal. CAT 1201-HJ2. Power supply: 12 volts, 0.110 amps. Heavi-Duti-Industrial Disconnect switch. Power supply: 25 amps, 600 VAC. Max input hp: 5. Type: 4x,12. Cutler-Hammer Series C Industrial Circuit Breaker. CAT: FD3015L. Style: 6639C94G84. Power supply: 15 amps, 600 VAC = 250 VDC, 40°C. Hammond Manufacturing Steel Enclosure, No. 1447SN4SSF8. (2) Endress Hauser Liquiphant II. S/N: WX01069. Inlet: (2) 2 in. S-line fittings. Outlet: (1) 2 in. S-line fitting with globe valve. Overall Dimensions: 4 ft. 7 in. L x 4 ft. 3 in. W x 6 ft. 2 in. H.

Click here for more information (365.5 KB)

Click On Picture

Cherry Burrell Processor 150 Gallon

Cherry Burrell Processor 150 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 45.GR401. Serial No: 65E908-1
Cherry Burrell Processor- 130 Gallon. S/N 65E90B-1. National Board No. 888. Stainless steel. Cone bottom. Open top. MAWP: 75 psi @ 300° F. Jacket inlets/outlets: (4) 2 in. tri-clamp, 1 in. fittings. Bottom outlet: 2 in. Legs: 4 in. dia x 50 in. H. Inner dimensions: 48 in. dia x 12 in. H. Cone section: 48 in. dia x 13 in. H. Overall dimensions: 59 in. dia x 68 in. H(HB2).

Click here for more information (224.2 KB)

Click On Picture

Stainless Steel Processor- 100 Gallon

Stainless Steel Processor- 100 Gallon
Mfg: Not Specified Model:
Stock No: SGMT203.1 Serial No:
Stainless Steel Processor- 100 Gallon. Inside dimensions: 30 in. dia. x 36 in. H. Inside tank surface is ceramic. Jacket inlet: 1-1/4 in. threaded female, jacket outlet: 1-3/4 in., bottom outlet: 1 in. threaded female. Overall dimensions: 47 in. L x 40 in. W x 58 in. H.

Click here for more information (225.1 KB)

Click On Picture

SOLD DCI Remelt Tank - 100 Gallon  SOLD

SOLD DCI Remelt Tank - 100 Gallon
Mfg: DCI Inc. Model: 82 - F - 28940 - A
Stock No: 45.285 Serial No:
DCI Inc. stainless steel 100 gallon jacketed remelt tank model number code 82 - F - 28940 - A with 2 inch clamp outlet and lift top covers, sloped bottom, 42 inch diameter x 46 inch height.

SOLD

Click here for more information (93.8 KB)

Click On Picture

SOLD DCI Remelt Tank Stainless Steel - 185 Gallon   SOLD

SOLD DCI Remelt Tank Stainless Steel - 185 Gallon
Mfg: DCI Inc. Model:
Stock No: 30.LOL113aa.4a Serial No: 82-f-28940-a
DCI jacketed remelt tank, stainless steel, 185 gallon, 3 foot diameter x 3-1/2 foot height with split converse and basket, with a sanitary fully draining bottom 1 1/2 inch tri-clamp ferrule outlets and hinged lids. Serial no. 82-f-28940-a. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Cherry Burrell Processor Stainless Steel - 100 Gallon   SOLD

SOLD Cherry Burrell Processor Stainless Steel - 100 Gallon
Mfg: Cherry-Burrell Model: UAS 100
Stock No: 10.TM112 Serial No:
Cherry Burrell processor 100 gallon, model UAS 100, serial 4806, with lift top covers and 1.5 clamp type outlet, processor on casters.

SOLD

Click On Picture

SOLD Crepaco Processor - 150 Gallon  SOLD

SOLD Crepaco Processor - 150 Gallon
Mfg: Crepaco Model:
Stock No: 115.GR711. Serial No: 150.9536
150 Gallon Crepaco Processor, inner dimensions: 40 in. diameter x 42 in. H, S/N 150.9536, 3 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 1 hp 208-230/460 volt 1,750 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells, overall dimensions 48 in. diameter x 103 in. H.

SOLD

Click here for more information (297.7 KB)

Click On Picture

SOLD Will-Flo Tank - 120 Gallon SOLD

SOLD Will-Flo Tank - 120 Gallon
Mfg: Will Flow Model:
Stock No: 25.MFBB220.4a Serial No: 9034-1
120 Gallon Will-Flo Dimple Jacketed Tank, 1965, natl board 369, S/N 9034-1, jacket mawp 50 psi at 400° F, 2 in. jacket connection, casters, 0.109 tube and head thickness, overall dimensions 40 in. W x 54 in. H

SOLD

Click here for more information (219.0 KB)

Click On Picture

SOLD Mueller Processor Stainless Steel - 150 Gallon SOLD

SOLD Mueller Processor Stainless Steel - 150 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: 115.GR819. Serial No:
Mueller Processor Tank-150 Gallon. Inner dimensions: 49-½ in. diameter x 44 in. H, bottom sweep agitator, 1-½ hp, 230 volt, 1,725 rpm, vertical baffle, 3 in. and 2 in. top inlet, CIP spray ball, 1 in. jacket connections, less jacket rating, 3 in. bottom outlet, stainless steel legs, 18 in. manway with cover, overall dimensions 63 in. diameter x 92 in. H.

SOLD

Click here for more information (299.5 KB)

Click On Picture

SOLD Likwifier Tank Stainless Steel - 100 Gallon SOLD

SOLD Likwifier Tank Stainless Steel - 100 Gallon
Mfg: Not Specified Model:
Stock No: 55.GM96a.11 Serial No:
Likwifier tank stainless steel 100 gallon, overall 53 inch length x 41 inch width x 54 inch height, 24.5 inch x 28 inch inlet ID, four top inlet-outlets 1.5 inch ID, four legs 30 inch to base.

SOLD

Click On Picture

SOLD Insulated/Jacketed Stainless Steel Tank-100 Gallon  SOLD

SOLD Insulated/Jacketed Stainless Steel Tank-100 Gallon
Mfg: Not Specified Model:
Stock No: 8.sw228b Serial No:
Insulated/Jacketed Stainless Steel Tank-100 Gallon, Inside dimensions: 44 in.diameter, 36 in.H. Inside has a HX coil, 1 in. inlet, 1 in. outlet for HX coil. Has 3 legs at 20-½ in. H. Has a stand on the side 16 in. W, 33-½ in. L, 8 in. H, Has one outlet at 2 in. Overall dimensions 27 in.W, 52 in. L, 56 in. H.

SOLD

Click here for more information (182.2 KB)

Click On Picture

SOLD Alleghen Bradford Corp Insulated Tank SOLD

SOLD Alleghen Bradford Corp Insulated Tank
Mfg: Allegheny Bradford Corp. Model:
Stock No: OI95 Serial No:
Alleghen Bradford Corp Insulated Tank National Board No. 198. MAWP: 25 FVPSI at 200 °F. MDMT: -20 °F. at 25 FV PSI, S/N 6638-03. Year built: 1993. Pressure transmitter: Setra, Model C290, S/N 368235. Range 0-2 PSIG, Supply 24 DC. Output: 4020, Inlets: (4) 2 in., 1-½ in., 1 in. and 1 in., 13-½ in. diameter manhole (w/1x3 in. inlets on top of manhole). Outlet 2 in. (4) Legs 20 in. H. Inside dimensions 34 in. diameter. 57-½ in. H. Under $16,000 New unit.

SOLD

Click here for more information (326.1 KB)

Click On Picture

SOLD Will-Flo Dimple Jacketed Tank - 100 Gallon SOLD

SOLD Will-Flo Dimple Jacketed Tank - 100 Gallon
Mfg: Will Flow Model:
Stock No: 12.MFBB221.3a Serial No: 8766-2
Will-Flo Dimple Jacketed Tank - 100 Gallon. S/N 8766-2. Nat'l board 320, jacket mawp 150 psi at 400°F, 2 in. jacket connection, cover, casters, 0.109 tube and head thickness. Overall dimensions 40 in. W x 52 in. H.

SOLD

Click here for more information (206.0 KB)

Click On Picture

SOLD Creamery Package Processor-150 Gallon SOLD

SOLD Creamery Package Processor-150 Gallon
Mfg: Crepaco Model:
Stock No: 115.GR811. Serial No: 150-9535
Creamery Package Processor-150 Gallon, inner dimensions: 40 in. diameter x 40 in. H, S/N 150.9535, 3 in. x 9 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 3/4 hp 230/460 volts 1,725 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells. Motor can be set to spin at 1725 or 863 rpm. This would make the final rpm 35 or 17.5 depending on motor rpm. Overall dimensions 49 in. diameter x 103 in. H.

SOLD

Click here for more information (213.7 KB)

Click On Picture

SOLD Empure Water Purification Jacketed Tank-190 Gallon SOLD

SOLD Empure Water Purification Jacketed Tank-190 Gallon
Mfg: Not Specified Model:
Stock No: OI108 Serial No:
Empure Water Purification Jacketed Tank-190 Gallon. Inlets (3) 1-½ in. and 4 in. Outlets: 2 in. on bottom. Inlet / outlet both 1-½ in. Overall dimensions 32 in. diameter, 57 in. H.

SOLD

Click On Picture

Mueller Processor Stainless Steel - 160 Gallon

SOLD Mueller Processor Stainless Steel - 160 Gallon
Mfg: Paul Mueller Co. Model: F
Stock No: 115-R289-B Serial No:
Mueller processor stainless steel, 160 gallon, pressure wall, dome top dished bottom, model F. Internal 50 PSI and full vacuum rated. Sprayball. 2 inch weld outlet. Can be used as pasteurizer for vat or batch processing.

SOLD

Click On Picture

Mueller Processor Stainless Steel - 160 Gallon

SOLD Mueller Processor Stainless Steel - 160 Gallon
Mfg: Paul Mueller Co. Model: F
Stock No: 115-R189-B Serial No:
Mueller processor stainless steel, 160 gallon, pressure wall, dome top dished bottom, model F. Internal 50 PSI and full vacuum rated. Lightnin agitator companion flange only. Sprayball. 2 inch weld outlet. Can be used as pasteurizer for vat or batch processing.

SOLD

Click On Picture

Stainless Steel Vertical Insulated Jacketed Tank-150 Gallon

SOLD Stainless Steel Vertical Insulated Jacketed Tank-150 Gallon
Mfg: Not Specified Model:
Stock No: RCPK598.4a Serial No:
Stainless Steel Vertical Insulated Jacketed Tank-150 Gallon. Open top, flat bottom. Outlet: Threaded (NPT) 2 in. side.

SOLD

Click here for more information (111.6 KB)

Click On Picture

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon

SOLD Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon
Mfg: Apparatebaumack Muhlheim Model:
Stock No: GICS208.8a Serial No:
Apparatebaumack Muhlheim Main Jacketed Cone-Bottom Vacuum Processor- 150 gallon. Stainless steel. Pressure rating: 5 bars @ 60 °C. (72 psi @138 °F.) Inlet: 3 in. flanged, Outlet: 3 in. flanged. Domed top with 12 in. x 15 in. pressurized access door. Mounted on 43 in. sq frame made of 3 in. sq tubing. Excellent condition.

SOLD

Click here for more information (195.1 KB)

Click On Picture

1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon

SOLD 1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon
Mfg: Walker Model:
Stock No: SKFC027B. Serial No: 7163
1992 Walker Stainless Twin Cone Bottom Dimple Jacketed Tanks- 100 Gallon. S/N 7163. T316 steel. Inside dimensions: 38 in. L x 32 in. W x 19 in. H. Vessel MAWP: ATM @ 250 °F. Jacket MAWP: 15 PSIG at 250°F (heat), 100 PSIG at 100°F (cool). Inlets: (2) 18 in. manways. Inlets: (2) 1 in. dia. quick connects (media), (3) 4 in. dia. S-line fittings, (2) S-line inlets with liquid level controller, (2) S-line inlets (capped). Outlets: (2) 1 in. quick connect (media), (2) 3 in. dia. S-line fittings. Overall dimensions: 72 in. L x 36 in. W x 58 in. H.

SOLD

Click here for more information (346.4 KB)

Click On Picture

Stainless Steel Jacketed Processing Tank-150 Gallon

SOLD Stainless Steel Jacketed Processing Tank-150 Gallon
Mfg: Not Specified Model:
Stock No: tAFP001. Serial No:
Stainless Steel Jacketed Processing Tank-150 Gallon. Cone bottom. Inside dimensions (straight wall): 30-1/2 in. dia. x 47 in. H. Side-scrape agitator: 26-1/2 in. W x 46 in. H. Agitator has (12) 12 in. L blades and (10) 7-1/2 in. intermediate blades. Its (3) 34 in. long legs are attached to a 48 in. L x 37-1/2 in. W x 12 in. H base with casters for easy maneuverability. Sew-Eurodrive Motor, 1.5 hp, 1700 rpm, 230/460 V, 4.75/2.35 amps, 60 Hz, 3 phase. Sew-Euro Variable Speed Drive Module, Rpm Input: 453-2264, Rpm Output: 1600-7800, Torque: 980. Inlets: (1) 2-1/2 in. male pipe threaded port. Outlet: (1) 3 in. male pipe threaded port. Inlet/Outlet for heat supply: (2) 3 in. female pipe thread ports. Overall dimensions: 66 in. L x 38 in. W x 107 in. H.

SOLD

Click here for more information (275.0 KB)

Click On Picture

Paul Mueller Processor Tank-150 Gallon

SOLD Paul Mueller Processor Tank-150 Gallon
Mfg: Paul Mueller Model: RHS
Stock No: SPPP260.1a Serial No: 1311036
Paul Mueller Processor Tank-150 Gallon. Model: RHS. S/N: 1311036. Stainless steel. The RHS type Mueller milk cooler is designed for smaller quantities of milk. "Open" model. Minimum condensing unit capacity required for operation: 1.97 hp (66000 BTU/hr) @ 30 °F saturated suction temperature. Milk master tank agitator drive. Tank discharge: 2 in. threaded male, cooling system inlet/outlet: 3/8 in. copper pipe. Overall dimensions: 45 in. L x 50 in. W x 53 in. H.

SOLD

Click here for more information (162.3 KB)

Click On Picture

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon

SOLD Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon
Mfg: Apparatebaumack Muhlheim Model:
Stock No: GICS209.6a Serial No:
Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 gallon. Stainless steel. Vessel capacity: 150 gallons; pressure rating: 5 bars @ 60 °C. (72 psi @138 °F.) Jacket capacity: 14 gallons; 3 bars @ 100 °C (43 psi @ 212 °F). Inlet: 3 in. flanged, Outlet: 3 in. flanged. Domed top with 12 in. x 15 in. pressurized access door. Anderson, Greenwood & Co. valve, serial number: 88/02442, part number 83MB88-4/L. Mounted on 43 in. sq frame made of 3 in. sq tubing.

SOLD

Click here for more information (137.7 KB)

Click On Picture

Walker Blender

SOLD Walker Blender
Mfg: Walker Model: SP
Stock No: BIIR08d. Serial No: 1240-7335
Walker Blender with Frame. Model SP, S/N 1240-7335. Capacity: 120 gpm. Reliance Motor: Cat No. M2333T, Spec 09A01-1086, frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.

SOLD

Click here for more information (313.5 KB)

Click On Picture

Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon

SOLD Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 79a.GR669. Serial No: 81-E-99
Cherry Burrell Cone Bottom Pressure Wall Processor-100 Gallon. 316SS. S/N 81-E-99. Jacket rating 125 psi at 250° F, 2 in. jacket thickness, jacket connections 1-1/2 in., tank outlet 2 in. close coupled ball outlet with clamp connection, center bridge with lift top covers, lightnin agitator, Model NLDG-33VM, S/N 81/100589, 1/3 hp 90 V, DC 1,725 rpm, 3-blade propeller 9 in. spread, 2 vertical baffles 4 in. W x 24 in. H. Legs 15 in. H, inner dimensions: 41-1/2 in. dia. x 34 in. H, Overall dimensions 52 in. dia. x 71 in. H.

SOLD

Click here for more information (211.6 KB)
Click here for mixer manual (640.8 KB)

Click On Picture

MilKeeper Round Bottom Farm Tank-180 Gallon

SOLD MilKeeper Round Bottom Farm Tank-180 Gallon
Mfg: MilKeeper Model: CFA
Stock No: 20.G025-A Serial No: 29042
MilKeeper Round Bottom Farm Tank-180 Gallon. Model: CFA. S/N: 29042. Dimple jacketed. Percent coldwall: 33%. 304 Stainless steel. 41 in. W x 51 in. L flip-top lid. Bottom sweep agitator: 13 in. dia. Master Electric Motor, 1/6 hp, 1725 rpm, 115/230 V, 60 cycles, single phase. Inlets: (4) 7 in. dia ports. Outlets: (1) 1-1/2 in. dia. ACME fitting. Inside dimensions 48 in. L x 37 in. W x 29-1/4 in. H. Overall dimensions: 54 in. L x 44 in. W x 46 in. H.

SOLD

Click here for more information (211.4 KB)

Click On Picture

Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon

SOLD Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon
Mfg: Pfaudler Model:
Stock No: P2007 Serial No:
Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon. Inside straight wall dimensions: 2 ft. 9 in. dia. x 4 ft. 2 in. H. Hydraulic piston. Missing agitator. Inlets: (1) 4 in. dia. port, (2) 1-1/2 in. dia., (1) 1-1/2 in. dia. FNPT fitting (jacket in). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port (jacket out). Overall dimensions: 5 ft. 7 in. L x 4 ft. 4 in. W x 4 ft. 8 in. H.

SOLD

Click here for more information (203.0 KB)

Click On Picture

Creamery Package Jacketed Processor- 100 Gallon

SOLD Creamery Package Jacketed Processor- 100 Gallon
Mfg: Creamery Package Model:
Stock No: 35.CS35a.1a Serial No: 4-2-40
Creamery Package Jacketed Processor- 100 Gallon. S/N: 4-2-40. Outlet: (1) 2 in. dia S-Line with ball valve, inside sloped bottom height of high side 28 in. height of low side 32 in. x 33 in. dia. (3) 7 in. H. legs, Overall dimensions: 40 in. L x 37 in. W x 43 in. H.

SOLD

Click here for more information (139.2 KB)

Click On Picture

 Crepaco Processor Stainless Steel - 100 Gallon

SOLD Crepaco Processor Stainless Steel - 100 Gallon
Mfg: Crepaco Model:
Stock No: 40.P2005 Serial No:
Crepaco round processor stainless steel, 100 gallon, pressure wall, with single top lid, diagonal agitator. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

1992 J.C. Pardo and Son Tumble Cook / Cool Tank

SOLD 1992 J.C. Pardo and Son Tumble Cook / Cool Tank
Mfg: J.C. Pardo & Sons Model: P-TC-CT-100 / TCCT-100-CC
Stock No: UMCT002 Serial No: 5824
1992 J.C. Pardo and Son Tumble Cook / Cool Tank. Models: P-TC-CT-100 / TCCT-100-CC. Capacity: 100 gallons. Bottom jacketed. Control power supply: 120 V. Sew-Eurodrive motor, 1.5 hp. Sew-Eurodrive speed reducer, Partlow ARC 4100 Series process recorder, Model: 413413411711AV-028, provides 24-hour rotation, range: 30/230 °F, input: RTD, power supply: 115 Vac, 60 Hz. Overall dimensions: 8 ft. 11 in. L x 4 ft. 8 in. W x 5 ft. 2-1/2 in. H.(ACN556).

SOLD

Click here for more information (519.1 KB)

Click On Picture

Girton Processor Tank-100 Gallon

SOLD Girton Processor Tank-100 Gallon
Mfg: Girton Model: SV
Stock No: 32a.GO802351a.1 Serial No:
Girton Processor Tank- 100 Gallon. Model SV. Painted exterior. Center bridge motor and standard agitator, 1/3 hp, 1,725 rpm, 115/230 V, 5/2.5 amp. Outlets:(1) 1-1/2 in. valve. Inside dimensions: 36 in. dia. x 27 in. H. Overall dimensions: 42 in. dia. x 43 in. H. (BH).

SOLD

Click here for more information (183.9 KB)

Click On Picture

APV Crepaco Stainless Steel Jacketed Process Tank with Shear Mixer – 150 Gallons

SOLD APV Crepaco Stainless Steel Jacketed Process Tank with Shear Mixer – 150 Gallons
Mfg: APV Crepaco Model:
Stock No: MDPK519.27a Serial No: B-0832
APV Crepaco Dome-Top Stainless Steel Dimple Jacketed Process Tank with Shear Mixer. Rated capacity: 150 gallons. Material of construction: 304 stainless steel. Rated working pressure: 50 PSI. Features an interior dimpled wall, 4 in. spray ball and a 12 in. diameter shear mixer on a 29 in. x 1-1/4 in. shaft, driven by a continuous operable motor: 2 hp, 1730 rpm, 230/460V, 4/3.2 amps, 60 Hz, 3 phase. Top inlets include: 18 in. diameter main opening, a 2-1/4 in. vapor vent, (2) 2-1/4 in. ID threaded, (1) 1-1/4 in. ID threaded attached to the spray ball. (1) 2-1/2 in. bottom outlet. Unit's jacket has been successfully leak checked. Overall dimensions: 3 ft. 11 in. L x 3 ft. 11-1/2 in. W x 6 ft. 10 in. H.

SOLD

Click here for more information (292.7 KB)

Click On Picture

Jacketed Stainless Steel Mix Tank with Sine Pump

SOLD Jacketed Stainless Steel Mix Tank with Sine Pump
Mfg: Sine Model:
Stock No: CAGC027 Serial No: 50800077
Stainless Steel Cone Bottom Jacketed Mix Tank. Tank interior dimensions: 36 in. diameter x 23 in. high sidewall x 24 in. L cone. Estimated tank volume: 145 gallons. Top ports: (3) 2 in. tri-clamp inlets, (2) 1.5 in. tri-clamp sensors. Side ports: (1) 1.5 in. recirculation inlet. Jacket ports: (2) 0.75 in. threaded, (1) 1.5 in. threaded vent. Bottom port: 3 in. tri-clamp. Scrape surface agitator motor: 1 HP, 230/460V, 60 Hz, 3-phase, 1725 RPM. Boston agitator gear reduction drive (100 final RPM). Maso Sine positive displacement pump, model MR130-NNTC, serial E000112-01. Two stainless steel strainers, 4 in. dia x 3 ft. long. Electric hot oil heater. Oil pump: 0.5 HP, 230/460V, 3-phase, 60 Hz. Previous application was dough/cinnamon paste. Overall dimensions: 6 ft. x 5 ft. x 8 ft. 1 in. High.

SOLD

Click here for more pictures (151.2 KB)

Click On Picture

DCI Inc. Jacketed Stainless Steel Remelt Tank – 175 Gallons

SOLD DCI Inc. Jacketed Stainless Steel Remelt Tank – 175 Gallons
Mfg: DCI Inc. Model:
Stock No: 30.LOL114aa.4a Serial No: 82F-28294
DCI Inc. Jacketed Stainless Steel Remelt Tank. S/N: 82F-28294. Approximate capacity: 175 Gallons. Material of construction: stainless steel. Tank dimensions: 3 ft. 2 in. dia. x 3 ft. 1-1/2 in. straight wall. Inner, suspended basket of mesh design approximate capacity: 50 gallons. Basket dimensions: 1 ft. 11-3/4 in. dia. x 2 ft. 6 in. H. Approximate mesh dia. ¼ in. Inlets/outlets: (2) 1-1/2 in. MNPT. (1) 2 in. S-line. Overall dimensions: 3 ft. 9-1/2 in. L x 3 ft. 6-1/2 in. W x 4 ft. 8-1/2 in. H.

SOLD

Click here for more information (374.3 KB)

Click On Picture

Pfaulder Stainless Steel Jacketed Process Tank- 185 Gallon

SOLD Pfaulder Stainless Steel Jacketed Process Tank- 185 Gallon
Mfg: Pfaudler Model:
Stock No: P2017 Serial No: 64538
Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon. Order No. E80793. S/N: 64538. Inside straight wall dimensions: 2 ft. 9 in. dia. x 4 ft. 2 in. H. Missing agitator. Inlets: (1) 4 in. dia. port, (2) 1-1/2 in. dia., (3) 1-1/2 in. dia. FNPT fitting (jacket in). Outlets: (1) 1-1/2 in. dia. port, (1) 1-1/2 in. dia. port (jacket out). Overall dimensions: 5 ft. 5 in. L x 4 ft. 5 in. W x 4 ft. 6 in. H.(HB2)

SOLD

Click here for more information (287.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel Processors and Used Jacketed Cone Bottom tanks