Used Stainless Steel Mix and Blend Tanks 100 to 199 Gallons, Stainless Steel Jacketed Tank, Mixing Tank, Insulated Mix Tank 
 Genemco Offers Used Stainless Steel Mix and Blend Tanks 100 to 199 Gallons 

Click On Picture

Stainless Steel Mix Tank with Side Agitator - 100 gallons

Stainless Steel Mix Tank with Side Agitator - 100 gallons
Mfg: Meyer Blanke Co. Model:
Stock No: DBPC413 Serial No:
Meyer Blanke Co. Stainless steel single shell mix tank. Capacity: 100 gallons. Tank inside dimensions: 31 in. dia. x 37.5 in. high sidewall (122 gallons estimated volume). L.C. Thompsen & Sons, Inc. pump, A-3, model 505TS1, serial 3A-10296. Pump motor: 0.5 HP, 115V, single phase, remainder of nameplate is illegible. Side mounted propeller agitator. Baldor agitator motor: 0.75 HP, 1725 RPM, 115/208-230V, single phase, 60 Hz, 3-phase, 56 frame. Overall dimensions: 44 in. x 42 in. x 58.5 in. High.

Click here for more pictures (206.0 KB)

Click On Picture

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons
Mfg: Alfa Laval Model:
Stock No: NMCN027.4a Serial No: 31802-353
Alfa-Laval Stainless Steel Vessel. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H

Click here for more information (167.6 KB)

Click On Picture

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons
Mfg: Berchtold Model:
Stock No: NMCN028.6a Serial No: 0025
Stainless Steel Vertical Mixing Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)

Click here for more information (209.8 KB)

Click On Picture

Stainless Steel Mixing Tank - 125 Gallons

Stainless Steel Mixing Tank - 125 Gallons
Mfg: Not Specified Model:
Stock No: BDPC208.9 Serial No:
Stainless Steel Mixing Tank. 36 in. dia. x 33 in. H. Flat bottom, flat top w/lids. 1 hp motor, 1 in. pump, 1 hp mixer motor. This tank tested positive for 316SS (chemical test kit).

Click here for more information (76.9 KB)

Click On Picture

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon
Mfg: Not Specified Model:
Stock No: RBPB133.2 Serial No:
Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon. Inside dimensions (straight wall): 32 in. D x 30 in. H. 30 in. L x 6 in. W site glass on side. Baldor Industrial Motor, 1/3 hp, 208- 300/460 V, 1725 rpm, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Boston Gear Speed Reducer, 0.5 input hp (max), 20:1 ratio, 86.25 rpm (final), 342 ft/lbs of torque. Inlets: 1-1/2 in. port (top). Outlets: 1-1/2 in. port, 2 in. port, (1) 3-1/2 in. threaded fittings. Overall dimensions: 41 in. L x 39 in. W x 72 in. H.

Click here for more information (354.6 KB)

Click On Picture

McHale Manufacturing Co. Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump-100 Gallons

McHale Manufacturing Co. Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump-100 Gallons
Mfg: McHale Manufacturing Model: 857
Stock No: RCPK525.2a Serial No: 2836
McHale Manufacturing Pre-mix Tank with Tri Clover PR10 Positive Displacement Pump. Model: 857. Approximate capacity: 100 gallons. Inside straight-wall dimensions: 2 ft. 6 in. dia. x 2 ft. 11 in. H. Tri-Cover PR10 Positive Displacement Pump, Model: PR10-1-1/2-TC1-4-ST-S, capacity: 8.55 gpm, seal option: O-ring seals. Sterling Electric Motor, 1 hp, single phase, pulley ratio: 2 to 1, final rpm: 570. Start/stop control switch. Mounted on frame with (4) casters for easy positioning. Inlets: (1) 1-1/2 in. dia. ACME fitting (pump suction). Outlets: (1) 1-1/2 in. dia. ACME fitting (pump discharge), (1) 2 in. dia. ACME fitting (tank discharge). Overall dimensions: 4 ft. 2 in. L x 4 ft. W x 4 ft. 3 in. H.

Click here for more information (524.7 KB)

Click On Picture

Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon

Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon
Mfg: General Oil Equipment Co. Inc. Model:
Stock No: SNBB391.26 Serial No:
General Oil Equipment Stainless Steel Jacketed Tank Skid. Capacity: 165 gallons. Straight Wall Dimensions: 2 ft. 10 in. dia. x 3 ft. 7 in. H. Liquid Spray ball with removable hinged lid. Allen Bradley Programming Terminal. CAT 1201-HJ2. Power supply: 12 volts, 0.110 amps. Heavi-Duti-Industrial Disconnect switch. Power supply: 25 amps, 600 VAC. Max input hp: 5. Type: 4x,12. Cutler-Hammer Series C Industrial Circuit Breaker. CAT: FD3015L. Style: 6639C94G84. Power supply: 15 amps, 600 VAC = 250 VDC, 40°C. Hammond Manufacturing Steel Enclosure, No. 1447SN4SSF8. (2) Endress Hauser Liquiphant II. S/N: WX01069. Inlet: (2) 2 in. S-line fittings. Outlet: (1) 2 in. S-line fitting with globe valve. Overall Dimensions: 4 ft. 7 in. L x 4 ft. 3 in. W x 6 ft. 2 in. H.

Click here for more information (365.5 KB)

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 125 Gallon SOLD

SOLD Cherry Burrell Mix and Blend Tank - 125 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 7a.TM114 Serial No: 33
Cherry Burrell mix and blend tank, all stainless steel, 125 gallon each, insulated, rectangular double tank with adjustable legs and lift top covers, serial no. 33.

SOLD

Click On Picture

SOLD Gruber Vacuum Mixer   SOLD

SOLD Gruber Vacuum Mixer
Mfg: Gruber Model:
Stock No: MRD339a.5 Serial No:
Gruber 50 Gallon Vacuum Mixer, Model GS2000 Serial Number 111475, 10HP Hydraulic Pump 230-460V, 72in Long x 66in Wide x 60in High.

SOLD

Click On Picture

SOLD Mix Tank Stainless Steel - 150 Gallon   SOLD

SOLD Mix Tank Stainless Steel - 150 Gallon
Mfg: Not Specified Model:
Stock No: 15.234 Serial No:
Mix tank stainless steel 150 gallon with lift top covers and standard agitation, 1.5 inch outlet and .25 hp agitator drive.

SOLD

Click On Picture

SOLD Mix and Blend Tank Stainless Steel - 130 Gallon    SOLD

SOLD Mix and Blend Tank Stainless Steel - 130 Gallon
Mfg: Not Specified Model:
Stock No: 6a.TM104 Serial No:
Stainless steel mix and blend tank, 130 gallon, vertical cylinder, single shell with circular agitators, flat top, removable lid, sloped bottom, 3 inch center outlet and frame, 38 inch height x 35 inch diameter on 33 inch legs.

SOLD

Click On Picture

SOLD Mix and Blend Tank Stainless Steel - 130 Gallon  SOLD

SOLD Mix and Blend Tank Stainless Steel - 130 Gallon
Mfg: Not Specified Model:
Stock No: 12.TM103 Serial No:
Stainless steel mix and blend tank, 130 gallon, vertical cylinder, single shell with circular agitators, flat top, removable lid, sloped bottom, 3 inch center outlet and frame, 38 inch height x 35 inch diameter on 33 inch legs.

SOLD

Click On Picture

SOLD Cherry Burrell Mix Tank Stainless Steel - 100 Gallon   SOLD

SOLD Cherry Burrell Mix Tank Stainless Steel - 100 Gallon
Mfg: Cherry-Burrell Model: UAS 100
Stock No: 336 Serial No: 4806
Cherry Burrell mix tank stainless steel 100 gallon, model UAS 100 serial 4806, with lift top covers and 1.5 clamp type outlet.

SOLD

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 125 Gallon  SOLD

SOLD Cherry Burrell Mix and Blend Tank - 125 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 7a.TM113 Serial No: 31
Cherry Burrell mix and blend tank, all stainless steel, 125 gallon each, insulated, rectangular double tank with adjustable legs, serial no 31.

SOLD

Click On Picture

SOLD Perma San Mix Tank - 120 Gallon  SOLD

SOLD Perma San Mix Tank - 120 Gallon
Mfg: Perma San Model: CVS
Stock No: 12.199 Serial No: 40362
Perma San mix tank 120 gallon, model CVS, serial 40362, with lift top manhole cover and 1 inch screw inlet and outlet. Has air powered lightning mixer.

SOLD

Click On Picture

SOLD Cherry Burrell Mix Tank 100 gallon. SOLD

SOLD Cherry Burrell Mix Tank 100 gallon.
Mfg: Cherry-Burrell Model:
Stock No: 15.RWMG198 Serial No:
Cherry Burrell Mix and Blend Tank, 100 gallon, Reliance Duty Master Motor, 3/4 hp, 1,725 rpm, 208/230 volt, 2.8/3.0 amp, 60 hz, single phase, continuous duty. Tank is open top with bridge, coned bottom with 2 in. outlet and valve. Inside dimensions 28 in. diameter x 46 in. H, (4) 30 in. legs with wheels. Overall dimensions 31 in. L x 31 in. W x 85 in. H.

SOLD

Click here for more information (135.8 KB)

Click On Picture

SOLD Mix and Blend Tank-100 Gallon SOLD

SOLD Mix and Blend Tank-100 Gallon
Mfg: Not Specified Model:
Stock No: OI29 Serial No:
Mix and Blend Tank, 100 gallon, sloped cone bottom. Reliance Motor, ID No. P14H3598N-SS, Frame F0145TC, Type C, 2 hp, 3,450 rpm, 208/230 volt, 6.4/6.4 amps, 60 hz, 3 phase. APV Crepaco Pump, S/N E-D879-6V-86, 1/2 in. outlet from pipe to T joint also connecting with the bottom of the tank. Inside dimensions 30 in. diameter x 45 in. H, (4) 19 in. legs with wheels, Overall dimensions 50 in. L x 34 in. W x 63-1/2 in. H.

SOLD

Click here for more information (158.0 KB)

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 100 Gallon SOLD

SOLD Cherry Burrell Mix and Blend Tank - 100 Gallon
Mfg: Cherry-Burrell Model: UAS10
Stock No: 24a-R049-A Serial No:
Cherry Burrell mix and blend tank stainless steel 100 gallon, model UAS10. Split lift top covers. Mix type agitation. 1-1/2 inch n/a valve.

SOLD

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 100 Gallon SOLD

SOLD Cherry Burrell Mix and Blend Tank - 100 Gallon
Mfg: Cherry-Burrell Model: UAS100
Stock No: 24a-R939-A Serial No:
Cherry Burrell mix and blend tank stainless steel 100 gallon, model UAS100. Split lift top covers. Mix type agitation. 1-1/2 inch valve.

SOLD

Click On Picture

SOLD Mixing Tank Stainless Steel - 130 Gallon SOLD

SOLD Mixing Tank Stainless Steel - 130 Gallon
Mfg: Not Specified Model:
Stock No: 17a.BR-1274.2 Serial No:
Mixing Tank Stainless Steel - 130 Gallon, Exterior frame has been painted white. Has a triangle manhole: 17 in. W, 18 in. L. Has a lighting motor: 3 ph, 60hz, 1,125 rpm, 230/460 volt, 1.6/.85 amps, kw/hp.246/3.3 hp. Has a breaker box. Has 4 casters at 10 in. H. Outlets: (1) 1 1/2 in. Inside measurements: 37 in. diameter, 31 in. H. Overall measurements: 42 in. W, 57 in. L, 69 in. H.

SOLD

Click here for more information (199.3 KB)

Click On Picture

SOLD Star Mixing Tank - 130 Gallon SOLD

SOLD Star Mixing Tank - 130 Gallon
Mfg: Star Model:
Stock No: 2a-R697-A Serial No:
Star open top single shell mixing tank stainless steel 130 gallon. Flat bottom less legs with side mounted 3/4 inch fpt outlet. 2B interior and exterior finish. 36 inch diameter x 30 inch ss.

SOLD

Click On Picture

SOLD Borden Stainless Steel Portable Tank-150 Gallon SOLD

SOLD Borden Stainless Steel Portable Tank-150 Gallon
Mfg: Not Specified Model:
Stock No: HDNW049b.7 Serial No:
Borden Stainless Steel Portable Tank-150 Gallon. Inside dimensions: 46 in. L x 35 in. W x 20 in. H. Outlets: (1) 2 in. dia. tank outlet. Tank is mounted on (4) casters for easy positioning. Overall dimensions: 48-1/2 in. L x 38 in. W x 32 in. H.

SOLD

Click On Picture

SOLD Crepaco Mix and Blend Tank - 100 Gallon SOLD

SOLD Crepaco Mix and Blend Tank - 100 Gallon
Mfg: Crepaco Model:
Stock No: 19-R976-A Serial No:
Crepaco insulated mix and blend tank 100 gallon. Standard agitation. Split lift top covers. 1-1/2 inch clamp outlet.

SOLD

Click On Picture

Cherry Burrell Insulated Mix Tank- 100 Gallon

SOLD Cherry Burrell Insulated Mix Tank- 100 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 15.CJR01.2 Serial No:
Cherry Burrell Insulated Mix Tank- 100 Gallon. Inside dimensions: 30 in. dia. x 32-1/2 in. H (35 in. H, sloped bottom). Mild steel shell with stainless steel interior. Mixer Drive assembly. Bottom sweep agitator: 24 in. L x 3 in. W. Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting with valve. Overall dimensions: 40 in. L x 36 in. W x 60-1/2 in. H.

SOLD

Click here for more information (203.3 KB)

Click On Picture

Polyethylene Mix and Blend Tank- 160 Gallon

SOLD Polyethylene Mix and Blend Tank- 160 Gallon
Mfg: Not Specified Model:
Stock No: RCCB270.1 Serial No:
Polyethylene Mix and Blend Tank- 160 Gallon. (1) 29 in. dia. x 46 in. H bottom sweep agitator. Dayton Motor, 1/2 hp, 1725 rpm, 115/208-230 V, 8/4-4 amps, 60 Hz, 3 phase. Catwalk surrounds two sides of tank. Infeed height: 63 in. Inlets: (2) 2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting. Overall dimensions: 62 in. L x 48-1/2 in. W x 85 in. H.

SOLD

Click here for more information (181.2 KB)

Click On Picture

Walker Inline Blender- 120 GPM

SOLD Walker Inline Blender- 120 GPM
Mfg: Walker Model: SP
Stock No: BIIR08b. Serial No: 1240-7335
Walker Inline Blender- 120 GPM. Model SP, S/N 1240-7335. Capacity: 120 gpm. Reliance Motor, Cat No. M2333T, Spec 09A01-1086, frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Inlets: 2 in.(top), 2 in. (middle). Outlet: 3 in. (bottom). Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.

SOLD

Click here for more information (313.5 KB)

Click On Picture

Stainless Steel Mix Tank – 100 Gallons

SOLD Stainless Steel Mix Tank – 100 Gallons
Mfg: Not Specified Model:
Stock No: SIBI194.1 Serial No:
Stainless Steel Mix Tank. Approximate capacity: 100 gallons. (1) Waukesha pump. Size 3. (2) 3-3/8 in. rotors. Pump has (2) 1-1/2 in. ACME inlet/outlet. Allen Bradley start/stop control box. Doerr Electric Corporation drive: Model: 200375B771. 526 in. lbs. output torque, 10:1 ratio. Alling-Lander Company drive: Model: 3225-FM-L. 4.40 max H.P. input, 1800 input rpm, 710 output torque, 5 ratio. Reliance Electric motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.44/1.72, 60 Hz, 3 Phase. MagneTek motor: ½ Hp, 1750 rpm, 90 V, 4.9 A. Tank dimensions: 3 ft. dia. x 1 ft. 11 in. straight wall (117 gallons). 1ft. 1 in. mixing propeller dia. 1-1/4 in. shaft. Inlets/outlets: (2) 1 in. FNPT. (1) 2-1/2 in. ACME. (1) 2 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 11-1/4 in. L x 4 ft. 7 in. W x 5 ft. 10 in. H.

SOLD

Click here for more information (524.9 KB)

Click On Picture

Single Shell Mix Tank with Squirrel Impeller- 130 Gallon

SOLD Single Shell Mix Tank with Squirrel Impeller- 130 Gallon
Mfg: Not Specified Model:
Stock No: 15.101 Serial No:
Single Shell Double Tank- 130 Gallon. Stainless Steel. It has 4 legs at 2 ft. 7-1/2 in. Inside dimensions tank No.1: 1 ft 6 in. dia. 1 ft 6 in. H of small tank. Inside dimension tank No.2: 2 ft. 7 in. dia. x 3 ft. H, of large tank. Outlet of 4 in. on the big tank and the little tank has 1 outlet of 1 in., it has a 6 in. chain sprocket. Overall dimensions: 5 ft. L x 3 ft. 6 in. W x 7 ft. 4 in. H.

SOLD

Click here for more information (188.6 KB)

Click On Picture

Double Walled Mix Tank- 150 Gallon

SOLD Double Walled Mix Tank- 150 Gallon
Mfg: Not Specified Model:
Stock No: DPFI286.4a Serial No:
Double Walled Mix Tank- 150 Gallon. Stainless steel construction. Outside tank volume (space in between): 90 gal. Inlets: (1) 3/4 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe (each tank), (1) 2 in. dia. S-line, (1) 3 in. dia. Q-line. Overall dimensions: 64 in. L x 67 in. W x 67 in. H.

SOLD

Click here for more information (250.7 KB)

Click On Picture

Stainless Steel Jacketed Mix Tanks- 65 Gallon

SOLD Stainless Steel Jacketed Mix Tanks- 65 Gallon
Mfg: Not Specified Model:
Stock No: SHCA1315.4 Serial No:
(2) Stainless Steel Jacketed Mix Tanks- 65 Gallon (each). 24 in. W x 16 in. H Side and bottom sweep agitator. Bodine Electric Gearmotor, 1 hp, 34.8/42.3 rpm (final), 110/220 V, 2.0/1.0 amps, 50/60 Hz, single phase. Masterflow Heat Blower, Model: AH-301, unit specifications: 1/150 hp, 3000 rpm, 120 VAC, 10 amps, 60 Hz. Inlets: (2) 1 in. dia. copper tubes (jacket), (2) 1 in. dia. ACME fittings. Outlets: (2) 1 in. dia. copper tubes (jacket), (2) 2 in. dia. tank discharge ports. Overall dimensions: 91 in. L x 79 in. W x 87 in. H.

SOLD

Click here for more information (368.3 KB)

Click On Picture

APV Crepaco Stainless Steel Jacketed Process Tank with Shear Mixer – 150 Gallons

SOLD APV Crepaco Stainless Steel Jacketed Process Tank with Shear Mixer – 150 Gallons
Mfg: APV Crepaco Model:
Stock No: MDPK519.27a Serial No: B-0832
APV Crepaco Dome-Top Stainless Steel Dimple Jacketed Process Tank with Shear Mixer. Rated capacity: 150 gallons. Material of construction: 304 stainless steel. Rated working pressure: 50 PSI. Features an interior dimpled wall, 4 in. spray ball and a 12 in. diameter shear mixer on a 29 in. x 1-1/4 in. shaft, driven by a continuous operable motor: 2 hp, 1730 rpm, 230/460V, 4/3.2 amps, 60 Hz, 3 phase. Top inlets include: 18 in. diameter main opening, a 2-1/4 in. vapor vent, (2) 2-1/4 in. ID threaded, (1) 1-1/4 in. ID threaded attached to the spray ball. (1) 2-1/2 in. bottom outlet. Unit's jacket has been successfully leak checked. Overall dimensions: 3 ft. 11 in. L x 3 ft. 11-1/2 in. W x 6 ft. 10 in. H.

SOLD

Click here for more information (292.7 KB)

Click On Picture

Jacketed Stainless Steel Mix Tank with Sine Pump

SOLD Jacketed Stainless Steel Mix Tank with Sine Pump
Mfg: Sine Model:
Stock No: CAGC027 Serial No: 50800077
Stainless Steel Cone Bottom Jacketed Mix Tank. Tank interior dimensions: 36 in. diameter x 23 in. high sidewall x 24 in. L cone. Estimated tank volume: 145 gallons. Top ports: (3) 2 in. tri-clamp inlets, (2) 1.5 in. tri-clamp sensors. Side ports: (1) 1.5 in. recirculation inlet. Jacket ports: (2) 0.75 in. threaded, (1) 1.5 in. threaded vent. Bottom port: 3 in. tri-clamp. Scrape surface agitator motor: 1 HP, 230/460V, 60 Hz, 3-phase, 1725 RPM. Boston agitator gear reduction drive (100 final RPM). Maso Sine positive displacement pump, model MR130-NNTC, serial E000112-01. Two stainless steel strainers, 4 in. dia x 3 ft. long. Electric hot oil heater. Oil pump: 0.5 HP, 230/460V, 3-phase, 60 Hz. Previous application was dough/cinnamon paste. Overall dimensions: 6 ft. x 5 ft. x 8 ft. 1 in. High.

SOLD

Click here for more pictures (151.2 KB)

Click On Picture

Squirrel Mixing Tank - 130 Gallons

SOLD Squirrel Mixing Tank - 130 Gallons
Mfg: Not Specified Model:
Stock No: 20.TM227 Serial No:
Squirrel Mixing Tank- 130 Gallon. Inside dimensions: 31 in. dia x 38 in. H. Top fittings: 1-3/4 in. Bottom outlet: 2-3/4 in. Overall dimensions: 67 in. L x 29 in. W x 75 in. H.

SOLD

Click here for more information (203.4 KB)

Click On Picture

Single Wall Stainless Steel Tank with High Shear Mixer – 100 Gallons

SOLD Single Wall Stainless Steel Tank with High Shear Mixer – 100 Gallons
Mfg: Not Specified Model:
Stock No: DBPC407 Serial No: 08729
Stainless steel tank, single wall, 100 gallons capacity, with high shear mixer and centrifugal pump on stainless cart. Admix, Inc. Rotostat Mixer, model 100XP81SS, serial 06050, year 1997, 5 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Tri-Flo Pump, model C114MDG56T-S-KX, serial 358303-01, 1 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Overall dimensions: 40 in. x 36 in. x 80.5 in. H.

SOLD

Click here for more information (381.0 KB)

Click On Picture

Mix and Blend Tank Stainless Steel - 130 Gallon

SOLD Mix and Blend Tank Stainless Steel - 130 Gallon
Mfg: Not Specified Model:
Stock No: 10.TM102 Serial No:
Stainless Steel Mix and Blend Tank with Squirrel Cage Mixer- 130 Gallon. 22-Gallon prefeed tank. Mixer diameter: 13-1/2 in. (4) 31-1/2 in. high legs. Outlets: (1) 1 in. dia. bevel fitting with hex (prefeed), (1) 3 in. dia. ACME fitting (discharge). Overall dimensions: 64 in. L x 38 in. W x 88 in. H.

SOLD

Click here for more information (211.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Stainless Steel Mix and Blend Tanks 100 to 199 Gallons.