Genemco Sells Used Plate Heat Exchangers - APV, Cherry-Burrell, Alfa Laval, Chester Jensen, Xchanger Inc., Mueller APV Crepaco 
 Used Plate Heat Exchangers, APV Paraflow, Kusel, Cherry Burrell, Pasilac Therm, Alfa Laval, Paul Mueller Accu-Therm, APV R51, APV R57, Chester Jensen/York 

Click On Picture

APV Paraflow Plate Heat Exchanger - 125 sq. ft.

APV Paraflow Plate Heat Exchanger - 125 sq. ft.
Mfg: APV Model: HX
Stock No: OI156. Serial No: M/C 2569
APV Paraflow Plate Heat Exchanger. Model: HX, S/N: M/C 2569. Rated 3A sanitary. Total plates: 95. Approximate surface area: 125 sq. ft. Ports: 2 in. sanitary bevel seat. Overall dimensions: 88 in. L x 24 in. W x 60 in. H.

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP/57
Stock No: WJHM012. Serial No: 30101-13885
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/57. S/N: 30101-13885. Number of plates: 57. Heat transfer surface area: Approx: 160 sq. ft. MAWP: 145 psi @ 212 °F. Volume: 9-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (137.8 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP/38
Stock No: WJHM008. Serial No: 30101-13882
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/38. S/N: 30101-13882. Number of plates: 38. Heat transfer surface area: Approx: 105 ft. MAWP: 145 psi @ 140°F. Volume: 6 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (198.6 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP/157
Stock No: WJHM005. Serial No: 30101-13886
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/57. S/N: 30101-13886. Number of plates: 57. Heat transfer surface area: Approx: 160 sq.ft. MAWP: 145 psi @ 212 °F. Volume: 9-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (139.3 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger
Mfg: Cetetherm Model: CT160-MP/57
Stock No: WJHM004. Serial No: 30101-13884
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/57. S/N: 30101-13884. Number of plates: 57. Heat transfer surface area: Approx: 160 sq.ft. MAWP: 145 psi @ 212 °F. Volume: 9-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (148.8 KB)

Click On Picture

Chester Jensen/York Plate Heat Exchanger

SOLD Chester Jensen/York Plate Heat Exchanger
Mfg: Chester Jensen/York Model: HT-54
Stock No: GOB5451.4 Serial No: 9513594
Chester Jensen/York Plate Heat Exchanger. Model: HT-54, S/N: 9513594. 304 Stainless steel plates: (81). Heat transfer surface area: Approx. 105 sq. ft. Design pressure: max 40 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Divider 1 ports: (4) 1-1/2 in. Divider 2 ports: (4) 1-1/2 in. Overall dimensions: 60 in. L x 24 in. W x 54 in. H.

SOLD

Click here for more information (278.0 KB)

Click On Picture

Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: NSFM206. Serial No: B980069-302
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-302. (30) 316 double walled (.4/.4mm), stainless steel plates. Heating surface area: approx. 106.66 sq. ft. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 °F. MDMT hot/cold: 32 °F. Test pressure: 225 psi. Inlets/outlets: (4) 4-1/2 in. dia. ports with (8) 5/8 in. dia. attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 3ft. L x 1ft. 9-1/2 in. W x 3ft. 8 in. H. (ACN90). FAD

SOLD

Click here for more information (212.9 KB)
Click here for Drawings (1,296.5 KB)

Click On Picture

Alfa Laval Plate Heat Exchanger

SOLD Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model:
Stock No: HDNN993.3a Serial No: 4016
Alfa Laval Plate Heat Exchanger. S/N: 4016. 3-A sanitary rated. (56) Stainless steel plates. Heating surface area: approx. 168 sq. ft. Single pass. Inlets: (1) 3 in. dia. S-line fitting (product, cold), (1) 3 in. dia. S-line fitting (water, hot). Outlets: (1) 3 in. dia. S-line fitting (product, hot), (1) 3 in. dia. S-line fitting (water, cold). Overall dimensions: 36 in. L x 28-1/2 in. W x 50-1/2 in. H.

SOLD

Click here for more information (169.3 KB)

Click On Picture

Un-used 2003 Alfa Laval Plate Heat Exchanger

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS005. Serial No: 30105-72276
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-72276. (77) Stainless steel plates. Heating surface area: approx. 193.8 sq. ft. MAWP: 150 psi @ 230 °F. MDMT: -20 °F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 42 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (186.6 KB)

Click On Picture

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger SOLD

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS001. Serial No: 30105-71697
Un-used 2003 Alfa Laval Plate Heat Exchanger.. Model: M10BFG. S/N: 30105-71697. (77) Stainless steel plates. Heating surface area: approx. 193.75 sq. ft. MAWP: 150 psi @ 230F. MDMT: -20 F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 42 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (203.7 KB)

Click On Picture

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger SOLD

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS006. Serial No: 30105-72275
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-72275. (77) Stainless steel plates. Heating surface area: approx. 193.8 sq. ft. MAWP: 150 psi @ 230 F. MDMT: -20 F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 42 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (217.9 KB)

Click On Picture

SOLD APV Plate Heat Exchanger SOLD

SOLD APV Plate Heat Exchanger
Mfg: APV Model: HXL-6
Stock No: CCFP172. Serial No: 16370
APV Plate Heat Exchanger. Model: HXL-6, S/N: 16370. Stainless steel plates: (87). Heat transfer surface area: Approx. 140 sq. ft. Section 1: (21) plates; Section 2: (49) plates; Section 3: (17) plates. Fixed end ports: (4) 2 in. Movable end ports: (3) 2 in. Divider 1 ports: (1) 2 in. Divider 2 ports: (1) 1-1/2 in., (1) 2 in. Overall dimensions: 57 in. L x 18 in. W x 63 in. H.

SOLD

Click here for more information (265.0 KB)

Click On Picture

SOLD APV Plate Heat Exchanger Model SR20 SOLD

SOLD APV Plate Heat Exchanger Model SR20
Mfg: APV Model: SR20
Stock No: ENDX749.3a Serial No: 893-1155
APV Plate Heat Exchanger. Model SR20, S/N 893-1155. Stainless steel plates: (64). Heat transfer surface area: Approx. 107 sq. ft. Section 1: (32) plates; Section 2: (32) plates. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Design pressure: 70 psi. Design temperature: 243 F. Test pressure: 105 psi. Overall dimensions: 46 in. L x 40 in. W x 60 in. H.

SOLD

Click here for more information (237.6 KB)

Click On Picture

SOLD 1991 Paul Mueller Accu-Therm Plate Heat Exchanger SOLD

SOLD 1991 Paul Mueller Accu-Therm Plate Heat Exchanger
Mfg: Paul Mueller Model: AT161B-10 S/S
Stock No: 35.JMB247a.10 Serial No: 101176-3
1991 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S. S/N: 101176-3. 316L stainless steel. MAWP: 75 psi @ 150 F; steam. Plates: 30. Plate pack dimensions: 10 in. L x 16 in. W x 52 in. H. Heat transfer surface area: Approx. 173.33 sq. ft. (8) 3 in. dia. Q-line fittings. Overall dimensions: 36 in. L x 33-1/2 in. W x 84 in. H.

SOLD

Click here for more information (205.7 KB)

Click On Picture

SOLD 1992 Paul Mueller Accu-Therm Plate Heat Exchanger SOLD

SOLD 1992 Paul Mueller Accu-Therm Plate Heat Exchanger
Mfg: Paul Mueller Model: AT161B-10 S/S
Stock No: JMB248a.10 Serial No: 101176-2
1991 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S, S/N: 101176-2 . (30) 1.25 mm, 316 stainless steel plates. Gasket material: NBR-FDA. Heat transfer surface area: Approx. 147 sq. ft. Design pressure: 75 psig. Design temperature: 210 F. Test pressure: 98 psig. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Overall dimensions: 43 in. L x 33-1/2 in. W x 84 in. H. Previous duty: Hot medium: Hot Water - 250 gpm, From 203 F to 182.6F, Pressure drop: 20.14 psi Cold medium: SS OJ - 120 gpm, From 173 F to 195 F, Pressure drop: 4.20 psi.

SOLD

Click here for more information (320.4 KB)

Click On Picture

SOLD APV Mix Cooling System  SOLD

SOLD APV Mix Cooling System
Mfg: Not Specified Model: R51
Stock No: LWS-1.90 Serial No: 15277
APV mix cooling system with press, 1250 gph, Model R51, S/N 15277, complete with (1) divider, (62) plates, partlow recorder and stem valve.

SOLD

Click On Picture

SOLD ITT Bell and Gossett Plate Heat Exchanger  SOLD

SOLD ITT Bell and Gossett Plate Heat Exchanger
Mfg: ITT Bell and Gossett Model: GPX
Stock No: 14.107 Serial No: 97054320-01
ITT Bell and Gossett Plate Heat Exchanger, Model GPX, 1997 year built, S/N 97054320-01, Part# 5-637-11-079-005, Max Diff Pressure 225 psi, Hot side : mawp 130 psi at 230 degrees F, Mdmt 32 degrees fat 150 psi, Cold side: mawp 150 psi at 230 degrees F, Mdmt 32 degrees fat 150 psi.

SOLD

Click On Picture

SOLD 2001 Plate Heat Exchanger SOLD

SOLD 2001 Plate Heat Exchanger
Mfg: Not Specified Model: PF20
Stock No: SNBB512.a Serial No: 771568-01
2001 Plate Heat Exchanger. Model: PF20, S/N: 771568-01. Certified by ITT Industries, National Board No: 75190. Hot side: MAWP: 150 psi @ 230 F, MDMT: 32 F @ 150 psi. Cold side: MAWP: 150 psi @ 230 F, MDMT: 32 F @ 150 psi. Max differ. Pressure: 225 psi. (48) plates: 10 in. W x 30 in. H. Allowable length of plate pack: 4.82 in. Overall dimensions: 30 1/2 in. L x 15 in. W x 36 in. H.

SOLD

Click here for more information (187.7 KB)

Click On Picture

SOLD APV R56-S Plate Heat Exchanger SOLD

SOLD APV R56-S Plate Heat Exchanger
Mfg: APV Model: R56-S
Stock No: SUBF471.35 Serial No: 16939
APV R56-S Plate Heat Exchanger. S/N: 16939. Heating section: 61 plates. Regeneration section: 139 plates. Cooling section: 41 plates. Worthington Centrifugal Pump, Model: D824, S/N: 57377, Size: 4x3x8, Mat'l Constr: DI, design pressure @ 100 F: 100 psi, impeller dia: 6-1/2 in. Reliance Electric Motor: 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia Q-line, (2) 3 in. dia. with 7-1/2 in. dia. flanges and (4) 3/4 in. dia. attachment holes, (1) 4 in. dia. with 9 in. dia. flange and (8) 3/4 in. dia. attachment holes. Outlets: (2) 4 in. dia. Q-line, (2) 4 in. dia. with 9 in. dia. flanges and (8) 3/4 in. dia. attachment holes. Overall dimensions: 15 ft. 3 in. L x 78 in. W x 10 ft. 6-1/2 in. H.

SOLD

Click here for more information (276.1 KB)

Click On Picture

SOLD Cherry Burrell Plate Heat Exchanger SOLD

SOLD Cherry Burrell Plate Heat Exchanger
Mfg: Cherry-Burrell Model: SA 50
Stock No: 12aGOB5001.3 Serial No: 49-390
Cherry Burrell Superplate Heat Exchanger. Model SA-50. S/N 49-390. Mild steel frame, 35 plates 13-1/2 in. W x 45 1/2 in. L, 2 in. connections, 1-3/4 in. drain, 58 in. L x 29 in. W x 75 in. H.

SOLD

Click On Picture

 APV Plate Heat Exchanger Stainless Steel

SOLD APV Plate Heat Exchanger Stainless Steel
Mfg: APV Model: HX
Stock No: 75-G945-A Serial No:
APV Plate Heat Exchanger Stainless Steel, Model HX. Size 5 frame. 2 in. bevel seat connections. 55 total plates and two connectors.

SOLD

Click On Picture

95 AGC Engineering Plate Heat Exchanger

SOLD 95 AGC Engineering Plate Heat Exchanger
Mfg: AGC Engineering Model: AR56FS2
Stock No: CCFP509. Serial No: 95010
95 AGC Engineering Plate Heat Exchanger. Capacity: 30-40 gpm, Model AR56FS2. S/N 95010. Unit has three sections: Section One has 13 plates, Section Two has 31 plates and Section Three has 33 plates. (6) 3 in. dia. inlets/outlets and (2) 2-1/2 in. dia. inlet/outlets (one per Section divider) overall dimensions: 73 in. L x 22.5 in. W x 76 in. H.

SOLD

Click here for more information (299.9 KB)

Click On Picture

APV Paraflow Plate Heat Exchanger

SOLD APV Paraflow Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: RWWF01 Serial No: 12779
APV Paraflow Plate Heat Exchanger. Model: HX, S/N: MC 12779. Rated 3-A sanitary. Design pressure: max 100 psi. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Overall dimensions: 71 in. L x 24 in. W x 61 in. H.

SOLD

Click here for more information (210.0 KB)

Click On Picture

Cherry Burrell Superplate Heat Exchanger

SOLD Cherry Burrell Superplate Heat Exchanger
Mfg: Cherry-Burrell Model: C32
Stock No: CCFP369. Serial No: 46-1252
Cherry Burrell Superplate Heat Exchanger. Model: C32. S/N: 46-1252. 304 stainless steel construction. This heat exchanger consists of 27 plates. Inlets/Outlets: (1) 2-1/4 in. NPT, (1) 2-1/4 in, and (1) 2-1/2 in. S-line 90 degree elbow. Overall dimensions: 74 in. L x 24 in. W x 68 in H.

SOLD

Click here for more information (212.5 KB)

Click On Picture

APV Crepaco Plate Heat Exchanger

SOLD APV Crepaco Plate Heat Exchanger
Mfg: APV Crepaco Model:
Stock No: 8.188 Serial No: D1726SC
APV Crepaco Plate Heat Exchanger. S/N D1726SC with 58 plates that are 11 in. x 34 in. and has 1-1/2 in. inlet and outlet.

SOLD

Click On Picture

Schmidt Plate Heat Exchanger

SOLD Schmidt Plate Heat Exchanger
Mfg: Schmidt Model: Sigma-27H-150
Stock No: CSWB364.25a Serial No:
Schmidt Plate Heat Exchanger. Model Sigma-27H-150. 2 Section Stainless Steel.

SOLD

Click On Picture

York Stainless Steel Plate Heat Exchanger Frame

SOLD York Stainless Steel Plate Heat Exchanger Frame
Mfg: York Model:
Stock No: HDFD317.17 Serial No: 8513579
York Stainless Steel Plate Heat Exchanger Frame. S/N: 8513579. (23) Plates. Overall dimensions: 5 ft. L x 2 ft. 6 in. W x 5 ft. H.

SOLD

Click On Picture

Chester Jensen/York Plate Heat Exchanger

SOLD Chester Jensen/York Plate Heat Exchanger
Mfg: Chester Jensen/York Model: HT-48
Stock No: 75.GOB5481.5 Serial No: 1257584
Chester Jensen/York Plate Heat Exchanger. Model: HT-48, S/N: 1257584. 304 Stainless steel plates: (101). Heat transfer surface area: Approx. 132 sq. ft. Design pressure max: 40 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Overall dimensions: 60 in. L x 24 in. W x 54 in. H.

SOLD

Click here for more information (241.7 KB)

Click On Picture

Plate Heat Exchanger

SOLD Plate Heat Exchanger
Mfg: Not Specified Model:
Stock No: SHCC257.6a Serial No:
Plate Heat Exchanger. Stainless steel. (43) plates. Plate pack: 10 1/2 in. L x 9 1/2 in. W x 42 1/2 in. H. Inlets/outlets: (4) 2 in. threaded, (4) 2 in. s-line. Overall dimensions: 60 in. L x 24 in. W x 63 in. H.

SOLD

Click here for more information (216.7 KB)

Click On Picture

Cherry Burrell Superplate Plate Heat Exchanger

SOLD Cherry Burrell Superplate Plate Heat Exchanger
Mfg: Cherry-Burrell Model: SAS-50
Stock No: OI155. Serial No: 56-2206
Cherry Burrell Superplate Plate Heat Exchanger. Model: SAS-50, S/N: 56-2206. Design pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Capacities in the Model SAS and SA presses range from 600 gph to 1600 gph. Overall dimensions: 65 in. L x 28 in. W x 67 in. H.

SOLD

Click here for more information (199.6 KB)

Click On Picture

Cherry Burrell Pasilac Therm Plate Heat Exchanger

SOLD Cherry Burrell Pasilac Therm Plate Heat Exchanger
Mfg: Cherry-Burrell Model: N35KS-4
Stock No: 186 Serial No: 1085
Cherry Burrell Pasilac Therm Plate Heat Exchanger. Model: N35TKS, S/N: 1085. Test pressure: 85 psi. Max. differential pressure: 85 psi. Max working temp: 221 °F. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Divider 1 ports: (1) 2 in. Divider 2 ports: (2) 2 in. Overall dimensions: 112 in. L x 34 in. W x 85 in. H.

SOLD

Click here for more information (222.3 KB)

Click On Picture

APV Paraflow Plate Heat Exchanger

SOLD APV Paraflow Plate Heat Exchanger
Mfg: APV Model: HX
Stock No: 17a.G074-A Serial No: M/C 57-841
APV Paraflow Plate Heat Exchanger. Model: HX, S/N: M/C 57-841. Design pressure: 100 psig. Max test pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Divider ports: (2) 2 in. Overall dimensions: 57 in. L x 24 in. W x 60 in. H.

SOLD

Click here for more information (214.2 KB)

Click On Picture

2001 APV Plate Heat Exchanger - 106 sq. ft.

SOLD 2001 APV Plate Heat Exchanger - 106 sq. ft.
Mfg: APV Model: SR6GL
Stock No: BIIR8010. Serial No: 29441
2001 APV Plate Heat Exchanger. Model: SR6GL. S/N: 29441. Dwg: 4.29441.001 F. Number of stainless steel plates: 18. Heat transfer surface area: approx.106 sq. ft. MAWP: 250 psig at 250 °F. MDMT: 0 °F at 250 psig. Test pressure: 375 psig. Maximum/minimum plate pack dimensions: 12-1/2 in. and 12-1/4 in. Fixed end ports: (3) 4 in. dia. flanged ports. Movable end ports: (1) 4 in. flanged port. Overall dimensions: 3 ft. 11 in. L x 2 ft. 4 in. W x 6 ft. H.

SOLD

Click here for more information (168.7 KB)

Click On Picture

APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.

SOLD APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.
Mfg: APV Model: HX
Stock No: EPBD001. Serial No: MC16131528
APV Paraflow Plate Heat Exchanger. Model: HX. S/N: MC16131528. Stainless steel construction. (54) Stainless Steel plates. Two pass system. Heat transfer-surface area: approx. 103.59 sq. ft. Product Inlet/outlet: 2 in. threaded (male), steam inlet/outlet: 2 in. threaded (male). Overall dimensions: 80 in. L x 21 in. W x 61 in. H.

SOLD

Click here for more information (172.4 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger - 105 sq.ft.

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger - 105 sq.ft.
Mfg: Cetetherm Model: CT160-MP/38
Stock No: WJHM006. Serial No: 30101-13883
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/38. S/N: 30101-13883. Number of plates: 38. Heat transfer surface area: Approx: 105 sq.ft. MAWP: 145 psi @ 140 F. Volume: 6 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (GI).

SOLD

Click here for more information (161.1 KB)

Click On Picture

APV Paraflow Stainless Steel Plate Heat Exchanger  128 Sq. Ft.

SOLD APV Paraflow Stainless Steel Plate Heat Exchanger 128 Sq. Ft.
Mfg: APV Model:
Stock No: PFGL234.7a Serial No: M/C 6511639
APV Paraflow Plate Heat Exchanger. Type: HMB. S/N: M/C 6511639. Number of plates: 37. Heat transfer surface area: approx. 128 sq. ft. Inlets/outlets: (8) 2-1/2 in. dia. ACME fittings. Overall dimensions: 7 ft. L x 2 ft. 3 in. W x 6 ft. H.

SOLD

Click here for more information (69.9 KB)

Click On Picture

Plate Heat Exchanger

SOLD Plate Heat Exchanger
Mfg: Not Specified Model:
Stock No: TACJ0843.4 Serial No:
Plate Heat Exchanger. (IN-ND)

SOLD

Click On Picture

1995 Cetetherm Plate Heat Exchanger - 105 sq. ft.

SOLD 1995 Cetetherm Plate Heat Exchanger - 105 sq. ft.
Mfg: Cetetherm Model: CT160-MP/38
Stock No: WJHM007. Serial No: 30101-13881
1995 Cetetherm Plate Heat Exchanger. Model: CT160-MP/38. S/N: 30101-13881. Number of plates: 38. Heat transfer surface area: Approx: 105 sq. ft. MAWP: 145 psi @ 140F. Volume: 6 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (G.I)

SOLD

Click here for more information (152.5 KB)

Click On Picture

APV Crepaco Stainless Steel Plate Heat Exchanger - 196 Sq. Ft.

SOLD APV Crepaco Stainless Steel Plate Heat Exchanger - 196 Sq. Ft.
Mfg: APV Crepaco Model: SR-35S
Stock No: TACJ0810.20 Serial No: 18769-1
APV Crepaco Stainless Steel Plate Heat Exchanger. Model: SR-35S. (49) Plates. Overall plate dimensions: 15-1/4 in. x 44-1/2 in. Heat transfer surface area per plate: 13-1/2 in. x 42-3/4 in. Total heat transfer surface area: 196 sq. ft. Inlets/outlets: (6) 3 in. S-line, (2) 3 in. flange. Overall dimensions: 5 ft. 5 in. L x 2 ft. 8 in. W x 6 ft. 4 in. H.(H12).

SOLD

Click here for more information (349.6 KB)

Click On Picture

Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger

SOLD Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger
Mfg: Cherry-Burrell Model: 435SB-1
Stock No: MDTD1345.9 Serial No: 2120
Cherry Burrell Thermaflex Stainless Steel Plate Heat Exchanger. Model: 435SB-1. S/N: 2120. with (23) plates.(H12).

SOLD

Click On Picture

2008 GEA FES Systems 4WP-A2-1 Plate Heat Exchanger

SOLD 2008 GEA FES Systems 4WP-A2-1 Plate Heat Exchanger
Mfg: GEA Model: 4WP-A2-1
Stock No: ASCA310.31 Serial No: G2008000241
2008 GEA FES Systems Plate Heat Exchanger for Ammonia / Glycol service. Model: 4WP-A2-1. Natl Bd.: 9784. Year: 2008. S/N: G2008000241. Drawing: 0800241 REVO. FES Job No.: 08115-16. MAWP Chamber 1: H1 and H3, 150 PSIG at 185F. MAWP Chamber 2: H2 and H4, 250 PSIG at 185F. MDMT Chamber 1: H1 and H3, -20F at 150 PSIG. MDMT Chamber 2: H2 and H4, -20F at 250 PSIG. Test Pressure: 195 PSIG, 325 PSIG. Operating Temp: 185F max, -20F min. Platage Dim (L) Max/Min: 9.375 in / 9.25 in. Platage dim based on: 34 plates, 0.5 MM thick. Certified by APV Products, Heat Transfer-Goldsboro. GEA Refrigeration Division. RVS Vessel: 20656. Certified by Refrigeration Valves and Systems Corp. Bryan, TX. MAWP 300 PSI at 300F. MDMT -50F at 300 PSI. S/N: 43488. Year: 2008.

SOLD

Click here for more information (96.4 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used APV Plate Heat Exchangers and Plate Heat Exchangers by API Schmidt-Bretten, Cherry Burrell, Alfa Laval, Chester Jensen