Genemco Sells Used Shell and Tube Heat Exchangers from Refrigeration Valves and Systems Corp., Dunham-Bush, Vilter, Bohn, Enerquip, California Hydronics 
 High Quality Used Shell and Tube Heat Exchangers 

Click On Picture

Stainless Steel Shell and Tube Heat Exchanger  147.5 sq. ft

Stainless Steel Shell and Tube Heat Exchanger 147.5 sq. ft
Mfg: Alaskan Copper Works Model:
Stock No: RCSC894B Serial No: 2323
Stainless Steel Shell and Tube Heat Exchanger 147.5 sq. ft. Manufactured by Alaskan Copper Works. Serial: 2323. Natl Bd.: 2173. Year: 2000. Shell side: MAWP 150 PSI at 350F, MDMT -20F at 150 PSI. Tube side: MAWP 150 PSI at 350F, MDMT -20F at 150 PSI. Tube diameter: 7/8 inch. Tube length: 168 inches (14 feet). Tube quantity: 46 (not including the 7 plugged tubes). Approximate surface area: 147.5 sq. ft. Overall dimensions: 2 ft W x 16 ft. L x 2.5 ft. High.

Click On Picture

Stainless Steel Shell and Tube Pre-Heater and Condenser

Stainless Steel Shell and Tube Pre-Heater and Condenser
Mfg: Merrick Mechanical Model:
Stock No: HDDF148J Serial No: 225
Stainless Shell and Tube Heat Exchangers, previously used with an APV Evaporation system. Condensate Units. Merrick Mechanical Shell and Tube Condenser. S/N: 225. Nat'l Bd: 130. Number of tubes: 256. Heat transfer surface area: approx. 332 sq. ft. Number of passes: 3. MAWP shell side: 100 psi @ 160F. MDMT shell side: -20 F @ 100 psi. MAWP tube side: 75 psi @ 160 F. MDMT tube side: -20 F @ 75 psi. Inlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 4 in. dia. port. Outlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 18 in. dia. ANSI class 150 flanged port. Stainless Steel Shell and Tube Pre-Heater. Number of tubes: 40. Heat transfer surface area: approx. 125 sq. ft. Number of passes: 6. Inlets/Outlets: (2) 2 in. ACME fitting, (1) 2 in. FNPT, (1) FNPT, (2) 1 in. ACME fittings, (1) 2-1/2 in. flange port (flange dia. 6 in). Skid overall dimensions: 13 ft. L x 44 in. W x 99 in. H.

Click here for more information (178.9 KB)

Click On Picture

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger  97 sq. ft.

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger 97 sq. ft.
Mfg: R.W. Holland Inc. Model:
Stock No: NOI1307 Serial No: 94-4839
R.W. Holland, Inc. Shell and Tube Heat Exchanger. Serial: 94-4839. PO:4290. Horizontal Hairpin Heat Exchanger, built in 1994. Service: water heater (steam/water). Surface area: 97 sq. ft. Shell MAWP: 200 PSI at 400F, MDMT 0F at 200 PSI. Tube MAPW: 1200 PSI at 200F, MDMT -20F at 1200 PSI. Shell diameter: 6.065 ID. Shell count: 2. Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in. Weight: 1,550 lbs dry. Drawings/Spec sheet is available. Overall dimensions: 15 ft. L x 15 in. W x 30 in. H.

Click here for more information (87.9 KB)

Click On Picture

Stainless Steel Shell and Tube Heat Exchanger - 190.76 sq. ft.

Stainless Steel Shell and Tube Heat Exchanger - 190.76 sq. ft.
Mfg: Not Specified Model:
Stock No: NOI172 Serial No:
Stainless Steel Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 12. Number of tubes: 48. Tube dimensions: 1-1/2 in. dia. x 10 ft. 1-1/2 in. L. Heat transfer surface area: approx. 190.76 sq. ft. Tube volume: 44 gal. Inlets: (1) 1-1/2 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. MPT (media). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 1 in. dia. MPT (media). Overall dimensions: 11 ft. 4 in. L x 3 ft. 2 in.W x 8 ft. H.

Click here for more information (142.7 KB)

Click On Picture

Morris and Associates Remote Water Chiller - 60 Tons - 190.75 sq. ft.

Morris and Associates Remote Water Chiller - 60 Tons - 190.75 sq. ft.
Mfg: Morris and Associates Model:
Stock No: JJWV004. Serial No:
Morris and Associates Remote Water Chiller 60 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Number of passes: 5. Number of tubes: 18. Tube dimensions: 3 in. dia. x 13 ft. 6 in. L. Heat transfer surface area: approx. 190.75 sq. ft. Tube volume: 89 gal. Morris water chillers and rechillers are designed for high refrigeration efficiency. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 3 in. dia. S-line fitting (water). Outlets: (1) 3 in. dia. S-line fitting (water), (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 16 ft. 11 in. L x 3 ft. 9 in. W x 5 ft. 9 in. H.

Click here for more information (354.8 KB)

Click On Picture

Chester Jensen Ste-Vac Heater - 188.5 sq. ft.

Chester Jensen Ste-Vac Heater - 188.5 sq. ft.
Mfg: Chester Jensen Model: SV-40
Stock No: 95.171 Serial No: 5016
Chester Jensen Ste-Vac Heater. Model: SV-40. S/N: 5016. Capacity: 36,000 lbs/hr (40 °F-90 °F), 40,000 lbs/hr (85 °F-190 °F), 40,000 lbs/hr (190 °F-230 °F). Tube material: 316 stainless steel. Number of passes: 4. Number of tubes: 48. Tube dimensions: 1-1/2 in. dia. x 10 ft. L. Heat transfer surface area: approx. 188.5 sq. ft. Tube volume: 40 gal. "The economical, no burn-on flavor saver". Steam heated and fully CIP'able. The Ste-Vac heater is specifically designed to heat milk and milk products without formation of milk stone or "burn-on" on the heating surfaces. The SV-40 units are equipped with two sets of heating tubes arranged in parallel. In addition to enabling highest capacities being realized, this design makes greater temperature rises available at higher capacities and lower pressure drop through the tubes. Ste-vac heaters can be used in: powdered milk production as a pre-heater, pasteurizing cream as high-temperature-short-time pasteurizers, pre-heaters for fluid milk before entering vat pasteurizers, ice-cream mix processing, pre-heating milk for separators, and for pasteurizing milk in cheese production. Inlets: (1) 1 in. dia. NPT (female, media), (1) 3 in. dia. threaded fitting (product). Outlets: (1) 3 in. dia. threaded fitting (product), (1) 3 in. dia. suction port with a class 125 flange. Overall dimensions: 12 ft. 6 in. L x 3 ft. W x 6 ft. H. (XMR1)

Click here for more information (179.0 KB)

Click On Picture

2001 Bell & Gossett Shell & Tube Heat Exchanger - 185 sq. ft.

2001 Bell & Gossett Shell & Tube Heat Exchanger - 185 sq. ft.
Mfg: Bell & Gossett Model:
Stock No: DTTC2074. Serial No: 782912-01
2001 Bell & Gossett Shell & Tube Heat Exchanger. S/N: 782912-01. Part No: BY526200080600. Carbon steel construction. (330) 5/8 in. dia. x 3 ft. 6 in. L multi-tubes. Heat transfer surface area: approx. 185 sq. ft. Coil volume: 18 gal. Shell side MAWP: 150 psi @ 375F, MDMT: -20F @ 150 psi. Tube side MAWP: 150 psi @ 375F, MDMT: -20F @ 150 psi. Inlets: (1) 13 in. dia. flanged port (product), (1) 10 in. dia. flanged port (media). Outlets: (1) 13 in. dia. flanged port (product), (1) 4 in. dia. flanged port (media). Overall dimensions: 5 ft. 11 in. L x 4 ft. W x 2 ft. H.

Click here for more information (355.3 KB)

Click On Picture

1991 York Shell & Tube Condenser Barrel - 175 sq. ft.

1991 York Shell & Tube Condenser Barrel - 175 sq. ft.
Mfg: York Model:
Stock No: 200.ACEU853B Serial No: PVC-077, PVC-080
1991 York Shell & Tube Condenser Barrel. S/N's: PVC-077, PVC-080. Condenser Barrel: Natl Board: 321,322. Shell material: Carbon Steel, Shell dia: 16 in. Tube material: copper. Number of passes: 2. Number of tubes: 164. Tube dimensions: 1/2 in. dia. x 8 ft. 2 in. Heat transfer surface area: approx. 175 sq. ft. Tube volume: approx. 50 gallons. MAWP: 350 psi @ -20F to 250F. MDMT: -20F @ 350 psi. Tube Side inlet/outlet: (1) 4 in. dia inlet port. Outlet: (1) 4 in. dia. discharge port. Shell Side inlet/outlet: (1) 2-1/2 in. dia. inlet port, Outlet: (1) 2-1/2 in. dia. discharge port. Overall dimensions: 9 ft. L x 1 ft. 10 in. W x 1 ft. 10 in. H.

Click here for more information (337.8 KB)

Click On Picture

1991 RW Holland Company Shell and Tube Heat Exchanger - 147 sq. ft.

1991 RW Holland Company Shell and Tube Heat Exchanger - 147 sq. ft.
Mfg: RW Holland Company Model: 8D22-15-UU-6C6C
Stock No: PSNA004. Serial No: 94-4714
1991 RW Holland Company Shell and Tube Heat Exchanger. Model: 8D22-15-UU-6C6C. S/N: 94-4714. Heat transfer surface area: approx. 147 sq. ft. Number of tubes: 22. Tube dimensions: 3/4 in. dia. x 34 ft. 2 in. L. Shell side MAWP: 1000 psi @ 200 °F. Tube side MAWP: 1000 psi @ 200 °F. Shell side MDMT: 0 °F @ -20 psi. Tube side MDMT: 100 °F @ 1000 psi. Inlets: (1) 6 in. dia., 8-bolt flanged port. Outlets: (1) 6 in. dia., 8-bolt flanged port. Overall dimensions: 16 ft. 2 in. L x 31 in. W x 31 in. H. (ACN291).

Click here for more information (208.7 KB)
Click here for Drawings (222.3 KB)

Click On Picture

APV Ceramic Saddle Distillation Essence Recovery System

APV Ceramic Saddle Distillation Essence Recovery System
Mfg: APV Model:
Stock No: 35.D01 Serial No:
APV Ceramic Saddle Distillation Essence Recovery System. Distillation column dimensions: 2 ft. 3 in. dia. x 45 ft. 6 in. H. (4) Whitlock Hi-Transfer Shell and Tube Heat Exchangers. Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 4 in. dia. flanged port, (1) 10 in. dia. flanged port. Outlets: (1) 8 in. dia. flanged port. Overall dimensions: 4 ft. L x 3 ft. 6 in. W x 45 ft. 6 in. H. Shell and Tube Heat Exchanger Skid. Primary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 89. Tube dimensions: 3/4 in. dia. x 6 ft. L. Heat transfer surface area: approx. 104.8 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 4 in. dia. ANSI 150lb. flanged port (media). Outlets: (1) 2 in. dia. condensate port, (1) 4 in. dia. ANSI 150lb. flanged port (media), (1) 8 in. dia. ANSI 150lb. flanged port (product). Secondary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 123. Tube dimensions: 3/4 in. dia. x 8 ft. L. Heat transfer surface area: approx. 193.2 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Outlets: (2) 2 in. dia. ACME fittings (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Overall dimensions (heat exchanger skid): 9 ft. 9 in. L x 5 ft. 1 in. W x 3 ft. 11 in. H.

Click here for more information (721.0 KB)

Click On Picture

Bingley Stainless Steel Works Shell and Tube Heat Exchanger - 100 sq. ft.

Bingley Stainless Steel Works Shell and Tube Heat Exchanger - 100 sq. ft.
Mfg: Bingley Steel Works Model: F0362.5
Stock No: SNCC121.11a Serial No: 209
Bingley Stainless Steel Works Shell and Tube Heat Exchanger. Model: F0362.5. S/N: 209. Material specifications: SA240 304 SS. Number of passes: 6. Number of tubes: 48. Tube dimensions: 1 in. dia. x 9 ft. L. Heat transfer surface area: 100 sq. ft. Tube volume: 17.6 gallon. Shell side MAWP: 80 psi @ 150 F. Tube side MAWP: 50 psi @ 150 F. Shell thickness: 3/16 in. Kunkle 2 in. Pressure Relief Valve, set pressure: 85 psi. Inlets: (1) 2 in. dia. NPT (male, jacket), (1) 2 in. dia. port with a 6 in. flange. Outlets: (1) 2 in. dia. tube (jacket), (1) 2 in. dia. port with a 6 in. flange. Overall dimensions: 10 ft. 9-1/2 in. L x 2 ft. 2 in. W x 5 ft. 4 in. H. (ACN585).

Click here for more information (302.0 KB)



View previously sold 100-199 Sq Ft Surface Area. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Shell and Tube Heat Exchangers at Competitive Prices