Genemco Sells Used Stainless Steel Single Shell Tanks, Used Single Shell Tanks at Reduce Prices 
 Genemco Offers Used Single Shell Vertical Tanks, Used Stainless Steel Single Shell Tanks 

Click On Picture

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons
Mfg: Alfa Laval Model:
Stock No: NMCN027.4a Serial No: 31802-353
Alfa-Laval Stainless Steel Vessel. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H

Click here for more information (167.6 KB)

Click On Picture

Tank Stainless Steel - 150 Gallon

Tank Stainless Steel - 150 Gallon
Mfg: Not Specified Model:
Stock No: JRW53.1 Serial No:
Tank Stainless Steel-150 Gallon. Flat sealed top and cone shaped bottom. Inlets: (1) 3 in. on side with elbow, (1) 1-1/2 in. on top. Outlets: (1) 3-1/2 in. on bottom with elbow. (3) Legs: 40 in. Overall dimensions: 44 in. dia. x 80 in. H.

Click here for more information (205.5 KB)

Click On Picture

Single Shell Tank -160 Gallon

Single Shell Tank -160 Gallon
Mfg: Not Specified Model:
Stock No: 7a.129 Serial No:
Single Shell Tank -160 Gallon. Stainless steel. (1) 3 in. inlet and (1) 4 in. outlet, 9 in. dia. x 24 in. H tube along side with 2 x 2-1/2 in. Inlet/outlet. Inside dimensions 36-1/2 in. dia. x 39 in. H. (4) legs 12 in. Overall dimensions 49 in. L x 44 in. W x 58 in. H.

Click here for more information (195.6 KB)

Click On Picture

RT Welding Co. Single Shell Tank -155 Gallon

RT Welding Co. Single Shell Tank -155 Gallon
Mfg: RT Welding Co Model:
Stock No: 15.206 Serial No: 21.5
RT Welding Co. Single Shell Tank -155 Gallon. Stainless steel. S/N 21.5. National Board B2767. Max allowable working pressure 40 psig, test pressure 60 psig. Overall dimensions 93 in. L x 34 in. W x 44 in. H.

Click here for more information (187.4 KB)

Click On Picture

SOLD Tank Single Shell Stainless Steel - 170 Gallon   SOLD

SOLD Tank Single Shell Stainless Steel - 170 Gallon
Mfg: Not Specified Model:
Stock No: 7a.TM101 Serial No:
Stainless steel tank, single shell, 170 gallon, vertical cylindrical tank, with painted legs.

SOLD

Click On Picture

SOLD Tank Stainless Steel - 165 Gallon   SOLD

SOLD Tank Stainless Steel - 165 Gallon
Mfg: Not Specified Model:
Stock No: 8.164 Serial No:
Tank stainless steel, 165 gallon with lift top covers and 2 inch outlet.

SOLD

Click On Picture

SOLD Chem Tek Tank Stainless Steel - 168 Gallon   SOLD

SOLD Chem Tek Tank Stainless Steel - 168 Gallon
Mfg: Chem Tek Model:
Stock No: 5a.TM233 Serial No: 117
Chem Tek stainless steel tank, 168 gallon, open top, serial no. 117, 38 inch diameter x 35 inch height.

SOLD

Click On Picture

SOLD Stainless Steel Tank - 150 Gallon SOLD

SOLD Stainless Steel Tank - 150 Gallon
Mfg: Not Specified Model:
Stock No: 35.GM69a.11 Serial No:
Stainless Steel Tank 150 Gallon

SOLD

Click On Picture

SOLD Tank Single Shell Stainless Steel - 150 Gallon SOLD

SOLD Tank Single Shell Stainless Steel - 150 Gallon
Mfg: Not Specified Model:
Stock No: 15.RB-214.2a Serial No:
Tank single shell stainless steel 150 gallon, 4 foot height x 30 1/2 inch diameter, with shut off level float, 2 1/2 inch butterfly outlet valve.

SOLD

Click On Picture

SOLD 180 Gallon Stainless Steel Tank SOLD

SOLD 180 Gallon Stainless Steel Tank
Mfg: Not Specified Model:
Stock No: TAHI392 Serial No:
180 gal stainless steel tank.

SOLD

Click On Picture

SOLD Stainless Steel Single Shell Tank-150 Gallon SOLD

SOLD Stainless Steel Single Shell Tank-150 Gallon
Mfg: Not Specified Model:
Stock No: HDBD1 Serial No:
Stainless Steel Single Shell Tank-150 Gallon. With half moon lid. 18 n W, 38-½ in. L two inlets on top. One of them is for water level it is at ¾ in. The other inlet is at 2 in. One outlet on bottom at 2 in for drain. Inside measurements: 38-½ in. diameter, 31 in. H. Tank is sitting on 3 legs 18-½ in. H. Overall measurements: 40 in. diameter, 50 in. H.

SOLD

Click here for more information (194.7 KB)

Click On Picture

SOLD Hot Water Tank- 150 Gallon SOLD

SOLD Hot Water Tank- 150 Gallon
Mfg: Not Specified Model:
Stock No: RWDG279.10 Serial No:
Hot Water Tank- 150 Gallon. Single shell with bridge. Stainless steel. Bridge dimensions: 47 in. L x 14 in. W x 6-1/2 in. H. Open top with flip cover. Inlets: 8-1/4 in. hole, Outlets: 2 in. "S" line. Overall dimensions: 48 in. L x 37 in. W x 70 in. H.

SOLD

Click here for more information (233.5 KB)

Click On Picture

Tank Single Shell Stainless Steel - 150 Gallon

SOLD Tank Single Shell Stainless Steel - 150 Gallon
Mfg: Not Specified Model:
Stock No: 21a-R179-A Serial No:
Stainless steel open top single shell tank, 150 gallon, with air operated Lightnin mixer. 2 inch clamp outlet.

SOLD

Click On Picture

Tank Stainless Steel - 150 Gallon

SOLD Tank Stainless Steel - 150 Gallon
Mfg: Not Specified Model:
Stock No: 11.30 Serial No:
Stainless Steel Single Shell Tank- 150 Gallon. Inside dimensions: 35 in. dia. x 45 in. H. Tank is mounted a steel frame with a cat walk. Infeed height: 63 in. (2) 3 in. dia. sight glasses. Outlets: (1) 4 in. dia. S-Line discharge, (1) 2-1/2 in. dia. S-Line port. Overall dimensions: 72 in. L x 44-1/2 in. W x 73 in. H.

SOLD

Click here for more information (177.2 KB)

Click On Picture

Single Shell Vertical Tank- 150 Gallon

SOLD Single Shell Vertical Tank- 150 Gallon
Mfg: Not Specified Model:
Stock No: SGMT287B.a Serial No:
Single Shell Vertical Tank- 150 Gallon. Stainles steel. Inside dimensions: 30-3/4 in. dia. x 48 in. H. Hinged cover. Tank outlet: 3 in. threaded male, washing discharge: 1 in. threaded female. Overall dimensions: 43 in. L x 32 in. W x 50 in. H.

SOLD

Click here for more information (197.9 KB)

Click On Picture

Stainless Steel Coned Bottom Open Top Tank -165 Gallons.

SOLD Stainless Steel Coned Bottom Open Top Tank -165 Gallons.
Mfg: Not Specified Model:
Stock No: RCCB118.4a Serial No:
Stainless Steel Coned Bottom Open Top Tank -165 Gallons. With lap jointed, top lift cover. Inside dimensions: 36 in. dia x 42 in. straight, Inlet: (1) 1-1/2 in. dia. that connects to the CIP spray ball. Outlet: (1) 4 in. dia S-Line bottom discharge. (2) 2-1/2 in. L and 10 in. L top mounted sensor. Overall dimensions: 35-1/2 in. dia. x 58 in. L.

SOLD

Click here for more information (302.1 KB)

Click On Picture

Flat Top Cone Bottom Tank-150 Gallon

SOLD Flat Top Cone Bottom Tank-150 Gallon
Mfg: Not Specified Model:
Stock No: 23.131 Serial No:
Flat Top Cone Bottom Tank-150 Gallon. Stainless steel. with exterior heating coils, center bridge, lift top covers and temperature probe. (1) 2 in. outlet in the center of bottom with elbow. Inside dimensions 34 in. dia. x 42 in. H. (4) legs 43 in. Overall dimensions 39 in. H x 36 in. dia.

SOLD

Click here for more information (180.4 KB)

Click On Picture

Single Shell Vertical Tank- 150 Gallon

SOLD Single Shell Vertical Tank- 150 Gallon
Mfg: Not Specified Model:
Stock No: SGMT204.a Serial No:
Single Shell Vertical Tank- 150 Gallon. Stainless steel. Inside dimensions: 31 in. dia. x 47 in. H. Bottom electric heating element. Inlets/outlets: 2 in. threaded female, 1 in. threaded female. Overall dimensions: 32 in. L x 32 in. W x 59 in. H.

SOLD

Click here for more information (232.0 KB)

Click On Picture

H & K Inc. Skid Mounted Single Shell Tank-175 Gallon

SOLD H & K Inc. Skid Mounted Single Shell Tank-175 Gallon
Mfg: H & K Inc. Model: 97138
Stock No: BIIR8008. Serial No: SR1
H & K Inc. Skid Mounted Single Shell Tank-175 Gallon. 316 Stainless steel construction. Model: 97138.S/N: SR1. Inside tank dimensions: 36 in. dia. x 37 in. L. Sight glass: (1) 4 in. dia. Sanitary Centrifugal Pump. Leeson Electric Motor, 5 hp, 1760 rpm, 208-230/460 V, 13/6.5 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Tank inlets: (2) 2 in. dia. S-line fittings, (1) 4 in. dia. S-line fittings, 36 in. dia. (top infeed). Tank outlets: (1) 4 in. dia. S-line fitting with butterfly valve. Overall dimensions: 6 ft. 8 in. L x 3 ft. 4 in. W x 6 ft. 8 in. H.

SOLD

Click here for more information (282.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used HTST Systems Skids | Used Positive Displacement Pumps  | Cap Tighteners / Cappers  | Dicers / Slicers  | Bin / Barrel Dump  
Other Categories:Used Cherry Burrell Balance Tanks | Ozone Systems  | Used Single Shell Stainless Steel Tanks | Used Stainless Steel Processor Tanks | Used Stainless Steel Jacketed Horizontal Tank 
Other Manufacturers:Stainless Tanks  |  Used Triple Tube Heat Exchangers | Plate Fin Heat Exchangers | Cherry Burrell 3-Barrel Vogt Freezers  | Used Centrifugal Durco Water Pumps 

 Used Stainless Steel Single Shell Tanks and Single Shell Vertical Tanks Size 150-199 gallons