Genemco Sells Used Plate Heat Exchangers - APV, Cherry-Burrell, Alfa Laval, Chester Jensen, Xchanger Inc., Mueller APV Crepaco 
 Used Plate Heat Exchangers, APV Paraflow, Kusel, Cherry Burrell, Pasilac Therm, Alfa Laval, Paul Mueller Accu-Therm, APV R51, APV R57, Chester Jensen/York 

Click On Picture

APV Stainless Steel Plate Heat Exchanger - 470 Sq. Ft.

APV Stainless Steel Plate Heat Exchanger - 470 Sq. Ft.
Mfg: APV Model: CR5-HYD
Stock No: TAFM082.35 Serial No: 19385
APV Stainless Steel Plate Heat Exchanger. Model: CR5-HYD. S/N: 19385. Number of plates: 84. Materials of construction include 316 stainless steel. Approximate heat transfer surface area: 470 sq. ft. Plate pack dimensions: 4 ft. 10 in. L x 1 ft. 2 in. W. Maximum operating pressure: 225 psi. Product volume: 29.5 gallons. Prior use involved the temperature reduction of 8000 lbs. per hour of a squash puree using water and glycol. Inlets/outlets: (8) 3 in. dia. tri-clamp. Overall dimensions: 7 ft. L x 3 ft. 1 in. W x 8 ft. 5 in. H.(ACN922-87).

Click here for drawing (324.8 KB)
Click here for more information (188.2 KB)

Click On Picture

1991 Mueller Accu-Therm Plate Heat Exchanger - 400 sq. ft.

1991 Mueller Accu-Therm Plate Heat Exchanger - 400 sq. ft.
Mfg: Paul Mueller Co. Model: AT40 F-20
Stock No: SSLP101.9 Serial No: 101036-2
1991 Mueller Accu-Therm Plate Heat Exchanger. Model: AT40 F-20. S/N: 101036-2. Nat'l Bd: 18942. (96) 316 Stainless steel plates. Heating surface area: approx. 400 sq. ft. Plate pack max/min lengths: 16.89/16.32 in. MAWP: 100 psi @ 150 F. MDMT: 32 F @ 100 psi. Inlets: (1) 4 in. dia. port (hot), (1) 4 in. dia. port (cold). Outlets: (1) 4 in. dia. port (hot), (1) 4 in. dia. port (cold). The Accu-Therm is a compact heat exchanger consisting of embossed heat transfer plates with perimeter gaskets to contain pressure and control the flow of each medium. Accu-Therm plates ensure high thermal efficiency, uniform fluid distribution, minimal fouling, and suitability for full differential pressure rating. Single-pass arrangement over an F-frame. Overall dimensions: 54 in. L x 21 in. W x 82 in. H.(ACN93).

Click here for more information (154.1 KB)

Click On Picture

APV Crepaco HTST CR5 Heat Exchanger

APV Crepaco HTST CR5 Heat Exchanger
Mfg: APV Model: CR5
Stock No: SGMN187.35 Serial No: 18483
APV Crepaco HTST Plate and Frame Heat Exchanger. Model: CR5. Serial: 18483. Previously used in a 4000 GPH application with heating section, regeneration section, cooling section. Includes two divider plates and approximately 250 heat transfer plates. Ports: 4 in. Overall Dimensions: 118 in. L x 37 in. W x 101 in H. (H)

Click here for more information (162.9 KB)

Click On Picture

APV HTST Skid with Titanium Plates - 235 sq. ft.

SOLD APV HTST Skid with Titanium Plates - 235 sq. ft.
Mfg: APV Model: SR-35
Stock No: BIIR05. Serial No: 16032
APV HTST Skid with Titanium Plates. Model: SR-35. S/N: 16032. APV Heat Exchanger: (55) Titanium plates. (2) divider plates. Heat transfer surface area: 235.27 (approx.). Holding tube diameter: 2 in. Capacity: 2-1/2 gal. Heat transfer surface area: 8 sq. ft. (approx.). Carver Centrifugal Pump, Type: 2.5x2x7LA-33D, S/N: 82861, 3450 rpm (final), impeller diameter: 5-1/2 in. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting, (1) 3 in. dia. with a 7 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 6 in. Outlets: (1) 3 in. dia. S-line fitting, (2) 3 in. dia. with a 7 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 6 in. Overall dimensions: 9 ft. 10 in. L x 68 in. W x 95 in. H.

SOLD

Click here for more information (276.9 KB)

Click On Picture

Chester Jensen Plate Heat Exchanger - 493 sq. ft.

SOLD Chester Jensen Plate Heat Exchanger - 493 sq. ft.
Mfg: Chester Jensen/York Model: HMC 63
Stock No: GOB1251.7 Serial No: 11722304
Chester Jensen Plate Heat Exchanger. Model: HMC 63. S/N: 11722304. Design pressure max: 100 psig. 316 Stainless steel plates: (170). Section 1: (108) plates; Section 2: (62) plates. Heat transfer surface area: 493 sq. ft. Fixed end ports: (4) 2-1/2 in. Movable end ports: (4) 2-1/2 in. Divider ports: (3) 2 in. Overall dimensions: 90 in. L x 25 in. W x 70 in. H. This unit came from Middlefield Cheese in Ohio. Running 7000 H/W of cheese milk 40 ° - 113 °F; 113° - 165 °F and 165 ° - 192 °F. (ACN459 with spindle assist), (ACN370w/o spindle assist).

SOLD

Click here for more information (233.9 KB)

Click On Picture

Kusel Plate Heat Exchanger

SOLD Kusel Plate Heat Exchanger
Mfg: Kusel Model:
Stock No: 30.SWC265a.40 Serial No:
Kusel Plate Heat Exchanger. Number of stainless steel plates: 90. Heating surface area: approx. 208.125 sq. ft. Inlets: (1) 2 in. dia. threaded fitting (product), (1) 2 in. dia. threaded fitting (hot water). Outlets: (1) 2 in. dia. threaded fitting (product), (1) 2 in. dia. threaded fitting (cold water). Overall dimensions: 72 in. L x 30 in. W x 62-1/2 in. H.

SOLD

Click here for more information (202.7 KB)

Click On Picture

Chester Jensen Plate Heat Exchanger

SOLD Chester Jensen Plate Heat Exchanger
Mfg: Chester Jensen Model: HMC-55
Stock No: MQCT001. Serial No: 12772820
Chester Jensen Plate Heat Exchanger. Model: HMC-55. S/N: 12772820. (61) Stainless steel plates. Heat transfer surface area: approx. 209.5 sq. ft. Condenser dimensions: 4 in. dia. x 68 in. H. Inlets/outlets: (8) 2-1/2 in. dia. S-line fittings. Overall dimensions: 103 in. L x 27 in. W x 72 in. H.

SOLD

Click here for more information (210.1 KB)

Click On Picture

Alfa Laval Plate Heat Exchanger

SOLD Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: P3
Stock No: 55.193 Serial No:
Alfa Laval Plate Heat Exchanger. Model: P3. (113) Plates. Heat transfer surface area: approx. 336 sq. ft. Inlets: (2) 4-1/2 in. flanged. Outlets: (2) 3 in. Overall dimensions: 69 in. L x 20 in. W x 58 in. H.

SOLD

Click here for more information (201.2 KB)

Click On Picture

APV R-55 Plate Heat Exchanger

SOLD APV R-55 Plate Heat Exchanger
Mfg: APV Model: R-55
Stock No: OI151. Serial No: 1953
APV Plate Heat Exchanger. Model R-55, S/N 1953. Stainless steel plates: (53). Heat transfer surface area: Approx. 262 sq. ft. Design pressure: 300 psi. Fixed end ports: (2) 4 in. Movable end ports: (2) 4 in. Overall dimensions: 90 in. L x 30 in. W x 80 in. H.

SOLD

Click here for more information (254.4 KB)

Click On Picture

Un-used 2003 Alfa Laval Plate Heat Exchanger

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS007. Serial No: 30105-71778
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-71778. (117) Stainless steel plates. Heating surface area: approx. 297.1 sq. ft. MAWP: 100 psi @ 230 °F. MDMT: -20 °F @ 100 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 41-1/2 in. L x 18 in. W x 39 in. H.

SOLD

Click here for more information (147.7 KB)

Click On Picture

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger SOLD

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS004. Serial No: 30105-71779
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-71779. (117) Stainless steel plates. Heating surface area: approx. 297.1 sq. ft. MAWP: 100 psi @ 230 F. MDMT: -20 F @ 100 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 42 in. L x 18-1/2 in. W x 39 in. H.

SOLD

Click here for more information (205.8 KB)

Click On Picture

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger SOLD

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: NSFM205. Serial No: B980069-401
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-401. (73) Stainless steel plates. Heating surface area: approx. 259.55 sq. ft. Plate pack dimensions (nominal/minimum): 7.75/7.43 in. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 F. MDMT hot/cold: 32 F. Test pressure: 225 psi. Inlets/outlets: (4) 4-1/2 in. dia. ports with (8) 5/8 in. dia. attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 36 in. L x 21-1/2 in. W x 44 in. H.

SOLD

Click here for more information (223.6 KB)

Click On Picture

SOLD 1991 Mueller Plate Heat Exchanger SOLD

SOLD 1991 Mueller Plate Heat Exchanger
Mfg: Paul Mueller Co. Model: AT20-C-20
Stock No: CJRP5185.6 Serial No: 101036-6
1991 Mueller Plate Heat Exchanger. Model AT20-C-20. S/N: 101036-6. Nat'l Bd: 18946. Number of stainless steel plates: 68. Heating surface area: approx. 242.49 sq. ft. Nominal max. flow rate: 450 gph (H20). MAWP @ 150 F: 100 psi. MDMT @ 100 psi: 32 F. Plate pack dimensions: 8.80 in. (max), 8.51 in. (min). Inlets: (1) 3-1/2 in. dia. (cold inlet), (1) 3 in. dia. (hot inlet). Outlets: (1) 3-1/2 in. dia. (cold out), (1) 3 in. dia. (hot outlet). Overall dimensions: 25 in. L x 17 in. W x 35 in. H.

SOLD

Click here for more information (238.5 KB)

Click On Picture

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger SOLD

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS002. Serial No: 30105-71698
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-71698. (170) Stainless steel plates. Heating surface area: approx. 434 sq. ft. MAWP: 150 psi @ 212F. MDMT: -20 F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 56 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (231.7 KB)

Click On Picture

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger SOLD

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS003. Serial No: 30105-72277
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-72277. (170) Stainless steel plates. Heating surface area: approx. 434 sq. ft. MAWP: 150 psi @ 212F. MDMT: -20 F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 56 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (177.6 KB)

Click On Picture

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger SOLD

SOLD Un-used 2003 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: M10BFG
Stock No: GPS010. Serial No: 30105-68510
Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-68510. (177) Stainless steel plates. Heating surface area: approx. 457.3 sq. ft. MAWP: 150 psi @ 210 F. MDMT: -20 F @ 150 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 59 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (409.4 KB)

Click On Picture

SOLD 2002 Un-Used Mueller Accu-therm Plate Heat Exchanger SOLD

SOLD 2002 Un-Used Mueller Accu-therm Plate Heat Exchanger
Mfg: Paul Mueller Co. Model: AT40F
Stock No: GPS008. Serial No: 285660
2002 Un-used Mueller Accu-therm Plate Heat Exchanger. Model: AT40F. S/N: 285660-1. (68) Stainless steel plates. Heating surface area: approx. 368.33 sq. ft. MAWP: 100 psi @ 210F. MDMT: 32 F @ 100 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Overall dimensions: 52 in. L x 21 in. W x 68 in. H.

SOLD

Click here for more information (167.1 KB)

Click On Picture

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger SOLD

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: NSFM201. Serial No: B-980069-301
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-301. (57) Stainless steel plates. Heating surface area: approx. 202.66 sq. ft. Plate pack dimensions (nominal/minimum): 6.93/6.75 in. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 F. MDMT hot/cold: 32 F. Test pressure: 225 psi. Inlets/outlets: (4) 4-1/2 in. dia. ports with (8) 5/8 in. dia. attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 36 in. L x 21-1/2 in. W x 44 in. H.

SOLD

Click here for more information (240.1 KB)

Click On Picture

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger SOLD

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: NSFM202. Serial No: B-980069-403
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-403. (73) Stainless steel plates. Heating surface area: approx. 259.55 sq. ft. Plate pack dimensions (nominal/minimum): 7.75/7.43 in. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 F. MDMT hot/cold: 32 F. Test pressure: 225 psi. Inlets/outlets: (4) 4-1/2 in. dia. ports with (8) 5/8 in. dia. attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 36 in. L x 21-1/2 in. W x 44 in. H.

SOLD

Click here for more information (246.8 KB)

Click On Picture

SOLD 1992 Alfa Laval Plate Heat Exchanger SOLD

SOLD 1992 Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model: A15-BFL
Stock No: SFF572.3 Serial No: 66767
1992 Alfa Laval Plate Heat Exchanger. Model: A15-BFL, S/N: 66767, P.O.#: 26786, National Board No: 6109. Titanium plates: (55). Heat transfer surface area: 443 sq.ft. Nitrile gaskets. Design pressure: 100 psi. Design temperatures: 230 F max, - 5 F min. Capacity: 26.4 gallons. Fixed end ports: (4) 6 in. Overall dimensions: 62 in. L x 29 in. W x 80 in. H. Previous media used: Hot Side: 26.6 Kathene, Cold Side: Water.

SOLD

Click here for more information (222.7 KB)

Click On Picture

SOLD Supercharger Heat Exchanger SOLD

SOLD Supercharger Heat Exchanger
Mfg: Supercharger Model: UX-216-HP-95
Stock No: CJRP5270.6 Serial No: P21510H
Supercharger Plate Heat Exchanger. Model UX-216-HP-95. S/N: P21510H. Dwg. No: D-32804. (94) Plates. Heating surface area: 375.4 sq. ft. Plate pack dimensions: 12 .43 in. (minimum), 13.37 in. (maximum). MAWP: 75 psi. Maximum temperature: 250 F. Test pressure: 113 psig. Inlets/outlets: (2) 4 in. inlets/outlets with 9 in. dia. flanges and (8) 3/4 in. dia. holes at a center-to-center distance of 7-1/2 in., (2) 2 in. dia. inlets/outlets with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 5-3/4 in. Overall dimensions: 60 in. L x 23 in. W x 62 in. H.

SOLD

Click here for more information (279.3 KB)

Click On Picture

SOLD Supercharger Plate Heat Exchanger SOLD

SOLD Supercharger Plate Heat Exchanger
Mfg: Supercharger Model: UX-216-HP-95
Stock No: CJRP5269.6 Serial No: P21509H
Supercharger Plate Heat Exchanger. Model UX-216-HP-95. S/N: P21509H. Dwg. No: D-32804. Number of stainless steel plates: 94. Heating surface area: 375.4 sq. ft. Plate pack dimensions: 12 .43 in. (minimum), 13.37 in. (maximum). MAWP: 75 psi. Maximum temperature: 250 F. Test pressure: 113 psig. Inlets/outlets: (2) 4 in. Inlets/outlets with 9 in. dia. flanges and (8) 3/4 in. dia. holes at a center-to-center distance of 7-1/2 in., (2) 2 in. dia. inlets/outlets with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 5-3/4 in. Overall dimensions: 60 in. L x 23 in. W x 62 in. H.

SOLD

Click here for more information (423.7 KB)

Click On Picture

SOLD APV Plate Heat Exchanger SOLD

SOLD APV Plate Heat Exchanger
Mfg: APV Model: R56-S
Stock No: 90.RBD148a.0 Serial No: 16926
APV Plate Heat Exchanger. Model R56-S, S/N 16926. AGC Engineering Proflow 5 upgraded. 316 Stainless steel plates: (95). Section 1: (61) plates; Section 2: (21) plates. Section 3: (13) plates. Heat transfer surface area: Approx. 467 sq. ft. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Divider 1 ports: (3) 2-1/2 in. Divider 2 ports: (1) 2-1/2 in., (1) 2 in. Overall dimensions: 94 in. L x 22 in. W x 77 in. H.

SOLD

Click here for more information (256.0 KB)

Click On Picture

SOLD API Schmidt Bretten Heat Exchanger SOLD

SOLD API Schmidt Bretten Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: 75-SC-4841 Serial No: B-980069-303
API Schmidt Bretten heat exchanger, 1998, Model Sigma X29, S/N B-980069-303, part no. 4X29-GRN-057-001, 150 psi, 230 temp, 32 MDMT, plate heat exchanger. 108 plates that are around 17 x 35 in. which is approximately 456 square feet

SOLD

Click here for more information (104.3 KB)

Click On Picture

SOLD ITT Bell and Gossett Plate Heat Exchanger   SOLD

SOLD ITT Bell and Gossett Plate Heat Exchanger
Mfg: ITT Bell and Gossett Model: GPX258B-079
Stock No: 35.JWIMS-7.0 Serial No: 97654320-01
ITT Bell and Gossett heat exchanger with National Bd # 55919, Model GPX258B-079 and S/N 97654320-01 with 2 in. outlets and 75 plates that are 15 in. x 34 in.

SOLD

Click On Picture

SOLD APV Plate Heat Exchanger Stainless Steel SOLD

SOLD APV Plate Heat Exchanger Stainless Steel
Mfg: APV Model: HX
Stock No: G864-A Serial No: 13638-1
APV Plate Heat Exchanger Stainless Steel. Model HX. Size 2 frame. 2 in. clamp connections. 65 total plates. S/N 13638-1.

SOLD

Click On Picture

Chester Jensen Plate Heat Exchanger

SOLD Chester Jensen Plate Heat Exchanger
Mfg: Chester Jensen/York Model: 45 1135FS 2343634 5/84
Stock No: 70.105 Serial No: 1103
Chester Jensen Plate Heat Exchanger. 70 plates, 3 in. inlets and outlets, all stainless steel frame, Model 45 1135FS 2343634 5/84, S/N 1103. The plates are 14 x 48.

SOLD

Click On Picture

APV Plate Heat Exchanger  354 Sq. Ft.

SOLD APV Plate Heat Exchanger 354 Sq. Ft.
Mfg: APV Model: SR350
Stock No: RCJF1760.3a Serial No: 14348
APV Plate Heat Exchanger Model: SR350. Number of stainless steel plates: 73. Approximate heat transfer surface area: 354 sq. ft. Plate pack dimensions: 45 in. X 15-1/2 in. (1) S-Line input: 3 in. (1) S-Line input: 2 in. (2) Flange dia. 3-1/4 in. (4) mounting holes: 5/8 in. dia., adjacent: 4-3/8 in., opposite: 6 in. Overall Dimensions: 6 ft. 9-1/8 in. L .X 1 ft. 10-1/8 in. W X 4 ft. 9-1/8 in. H.

SOLD

Click here for more information (106.5 KB)

Click On Picture

1995 Cetetherm Ceteplate Plate Heat Exchanger - 224 sq. ft.

SOLD 1995 Cetetherm Ceteplate Plate Heat Exchanger - 224 sq. ft.
Mfg: Cetetherm Model: CT230-MP8-34
Stock No: WJHM013. Serial No: 30101-13903
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT230-MP8-34. S/N: 30101-13903. Number of plates: 34. Heat transfer surface area: Approx: 224 sq. ft. MAWP: 145 psi @ 230F. Volume: 21 gallons. Inlets/outlets: (4) 5-1/2 in. dia. ports. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 2 in. H. (GI).

SOLD

Click here for more information (180.9 KB)

Click On Picture

APV Crepaco Plate Heat Exchanger - 208.63 Cu. Ft.

SOLD APV Crepaco Plate Heat Exchanger - 208.63 Cu. Ft.
Mfg: APV Crepaco Model: CR5
Stock No: RWDG280.11a Serial No: C-7575
APV Crepaco Plate Heat Exchanger. Model: CR5. Rated at 80 gpm in its original capacity for increasing the temperature of fruit juice from 75F to 190F using steam as the media at 200F. (37) Stainless steel plates. Heating surface approx: 208.63 cu. ft. Plate pack: 9 in. L. Jayco Inc. pressure relief valve, model: TH 35, size: 2, capacity: 1660 lbs. Inlets/outlets: 4 in. S line reducer to a 1-1/2 in. S line. Water inlet: 2 in. with a 6 in. flange diameter and 4 attachment holes at a center to center distance of 3-1/2 in., 3-1/4 in. threaded female (steam), 4 in. S line reducer to a 2 in. S line. Overall dimensions: 6 ft. 1 in. L x 3ft. 3 in. W x 7ft.H.(ACNXX-82).

SOLD

Click here for drawing (263.8 KB)
Click here for more information (336.6 KB)

Click On Picture

1997 APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72  Sq. Ft.

SOLD 1997 APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.
Mfg: APV Crepaco Model: SR350
Stock No: DWKN205.20 Serial No: 27272
1997 APV Crepaco Plate Heat Exchanger. Model: SR350. Number of plates: 89. Plate material of construction: titanium. Heat transfer surface area: approx. 380.72 sq. ft. Approximate liquid volume: 28 gallons. MAWP: 150 psig. Maximum operating temperature: 320F. Inlets/outlets: (4) 3 in. dia. flanged ports. Overall dimensions: 9 ft. 2 in. L x 1 ft. 10 in. W x 4 ft. 9-1/2 in. H.

SOLD

Click here for more information (196.6 KB)
Click here for drawing (503.0 KB)

Click On Picture

1998 FES Plate Heat Exchanger  303 Sq. Ft.

SOLD 1998 FES Plate Heat Exchanger 303 Sq. Ft.
Mfg: FES Model: 8WP-B1-1
Stock No: BIIR7005. Serial No: 34880-1
1998 FES Plate Heat Exchanger. Model: 8WP-B1-1. Nominal tonnage rating: 220. Single pass unit with 27 double stainless steel plates, and (1) stainless steel plate at the movable side. Approx. 303 sq. ft. Hot side MAWP @ 185 F: 150 psig. Cold side MAWP @ 185 F: 250 psig. Hot side MDMT @ 150 psi: -20 F. Cold side MDMT @ 250 psi: -20 F. Inlets: (1) 8 in. dia. product cold side flange with (8) 3/4 in. dia. thru holes, (1) 8 in. dia. hot water flange with (8) 3/4 in. dia. thru holes. Outlets: (1) 8 in. dia. product hot side flange with (8) 3/4 in. dia. thru holes, (1) 8 in. dia. cold water flange with (8) 3/4 in. dia. thru holes. Overall dimensions: 5 ft. 2 in. L x 2 ft. 8 in. W x 7 ft. 8 in. H.

SOLD

Click here for more information (152.7 KB)

Click On Picture

APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.

SOLD APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.
Mfg: APV Crepaco Model: R405-S
Stock No: 35.184 Serial No: 18279
APV Crepaco Plate Heat Exchanger. Model: R405-S. Total amount of plates: 85 (14 are titanium and 71 are 316 stainless steel.) Plate dimensions: 3ft. 9-1/4 in. L x 1ft. 5-1/2 in. W. Heat transfer area: approx. 478 sq. ft. The APV R405-S is ideal for most marine applications or where sea water is used as a cooling water for long periods of time. Overall dimensions: 5 ft. 1 in. L x 2 ft.10 in. W x 5 ft. 3 in. H.

SOLD

Click here for more information (335.4 KB)

Click On Picture

APV Paraflow Plate Heat Exchanger - 312 sq. ft.

SOLD APV Paraflow Plate Heat Exchanger - 312 sq. ft.
Mfg: APV Model: HMBM
Stock No: OI154. Serial No: M/C 2533
APV Paraflow Plate Heat Exchanger. Model: HMBM, S/N: M/C 2533, Stainless steel plates: Qty (114), Heat transfer surface area: Approx. 312 sq. ft., Fixed end ports: (4) 2 1/2 in. Movable end ports: (4) 2 1/2 in. Divider 1 ports: (1) 2 in., (1) 1 1/2. Overall dimensions: 95 in. L x 28 in. W x 71 in. H.

SOLD

Click here for more information (236.3 KB)

Click On Picture

APV Plate Heat Exchanger - 498 sq. ft.

SOLD APV Plate Heat Exchanger - 498 sq. ft.
Mfg: APV Model: SR35-S
Stock No: HDRG095.8a Serial No: 14722
APV Plate Heat Exchanger. Model: SR35-S. S/N: 14722. (2) Dividers. (3) Sections. Number of plates: 40 (header), 57 (middle), 17 (floater). Total: 114. Heat Transfer Surface Area: approx. 498 sq. ft. Fixed end ports: (4) 3 in. dia. ACME fittings. Divider Inlets: (3) 3 in. dia. ACME fittings. Outlets: (3) 3 in. dia. ACME fittings, (1) 2 in. dia. ACME fitting. Terminal ports: (4) 3 in. dia. ACME fittings. Overall dimensions: 8 ft. L x 2 ft. 8 in. W x 6 ft. 4 in. H.

SOLD

Click here for more information (147.5 KB)

Click On Picture

APV Crepaco Stainless Steel Plate Heat Exchanger  320 Sq. Ft.

SOLD APV Crepaco Stainless Steel Plate Heat Exchanger 320 Sq. Ft.
Mfg: APV Crepaco Model:
Stock No: PFGL102.7 Serial No:
APV Crepaco Stainless Steel Plate Heat Exchanger. Type: R51. W.O. 17187. Number of plates: 54. Heat transfer surface area: approx. 320 sq. ft. Inlets: (2) 2 in. dia. S-line fittings, (2) 3 in. dia. S-line fittings. Outlets: (4) 3 in. dia. S-line fittings. Overall dimensions: 6 ft. 10 in. L x 2 ft. 9 in. W x 7 ft. 11 in. H.

SOLD

Click here for more information (315.1 KB)

Click On Picture

Cherry Burrell Plate Heat Exchanger

SOLD Cherry Burrell Plate Heat Exchanger
Mfg: Cherry-Burrell Model: N35TKSB2
Stock No: TACJ0807.30 Serial No: 1092
Cherry Burrell Plate Heat Exchanger. Model: N35TKSB2. (145) plates. Overall plate dimensions: 14-1/2 in. x 46-3/4 in. Heat transfer surface area per plate: 11-1/4 in. x 43-3/4 in. Total heat transfer surface area: 496 sq. ft. Maximum working temperature: 221F. Comprised of a heater section, regenerator section and three cooler sections, this unit was in use with Meadowgold Dairy in an HTST application for 40% cream using hot water to raise its temperature to 185F and then sweet water and Propylene Glycol to eventually lower its final temperature to 34F. Consistent product flow rate: 10,000 lbs. per hour. (3) dividers: one with (4) 2 in. tri-clamps and two with (2) 2 in. tri-clamps. Overall dimensions: 7 ft. 1 in. L x 1 ft. 10 in. W x 5 ft. 4 in. H.

SOLD

Click here for more information (408.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used APV Plate Heat Exchangers and Plate Heat Exchangers by API Schmidt-Bretten, Cherry Burrell, Alfa Laval, Chester Jensen