Genemco Sells Used Shell and Tube Heat Exchangers from Refrigeration Valves and Systems Corp., Dunham-Bush, Vilter, Bohn, Enerquip, California Hydronics 
 High Quality Used Shell and Tube Heat Exchangers 

Click On Picture

Stainless Steel Shell and Tube Pre-Heater and Condenser

Stainless Steel Shell and Tube Pre-Heater and Condenser
Mfg: Merrick Mechanical Model:
Stock No: HDDF148J Serial No: 225
Stainless Shell and Tube Heat Exchangers, previously used with an APV Evaporation system. Condensate Units. Merrick Mechanical Shell and Tube Condenser. S/N: 225. Nat'l Bd: 130. Number of tubes: 256. Heat transfer surface area: approx. 332 sq. ft. Number of passes: 3. MAWP shell side: 100 psi @ 160F. MDMT shell side: -20 F @ 100 psi. MAWP tube side: 75 psi @ 160 F. MDMT tube side: -20 F @ 75 psi. Inlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 4 in. dia. port. Outlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 18 in. dia. ANSI class 150 flanged port. Stainless Steel Shell and Tube Pre-Heater. Number of tubes: 40. Heat transfer surface area: approx. 125 sq. ft. Number of passes: 6. Inlets/Outlets: (2) 2 in. ACME fitting, (1) 2 in. FNPT, (1) FNPT, (2) 1 in. ACME fittings, (1) 2-1/2 in. flange port (flange dia. 6 in). Skid overall dimensions: 13 ft. L x 44 in. W x 99 in. H.

Click here for more information (178.9 KB)

Click On Picture

Bell & Gossett Stainless Steel Shell and Tube Heat Exchangers  200 sq. ft.

Bell & Gossett Stainless Steel Shell and Tube Heat Exchangers 200 sq. ft.
Mfg: Bell & Gossett Model:
Stock No: BIIR9001B Serial No:
(2) Bell & Gossett heat exchangers. Material of construction: 316 stainless steel. (196) 5/8 in. dia. x 74-1/2 in. L. multi-tubes. Heat transfer surface area: 200 ft. sq. Volume: 19 gallon. MAWP: 150 psi at 375F, MDMT: -20F at 150 psi. Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb.

Click here for more information (246.3 KB)
Click here for drawing (66.5 KB)

Click On Picture

1995 Abco Hot Water System - 400 sq. ft.

1995 Abco Hot Water System - 400 sq. ft.
Mfg: Abco Model:
Stock No: cBIIR9001. Serial No:
1995 Abco Hot Water System. (2) Bell & Gossett heat exchangers. Material of construction: 316 stainless steel. (196) 5/8 in. dia. x 74-1/2 in. L. multi-tubes. Heat transfer surface area: 200 ft. sq. Volume: 19 gallon. MAWP: 150 psi at 375F, MDMT: -20F at 150 psi. Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb. (2) Vertiflo centrifugal pumps. Model: 1424. Material of construction: 316 stainless steel. Capacity: 325 gpm @ 160 ft. Size: 4 x 3 x 10. Impeller diameter: 7-1/2 in. U.S. electric motor- 25, 3525 rpm, 230/460 V, 96/48 amps, 60 Hz, 3 phase. Hayward industrial pressurized tank- 25 Gallon. Model: 596 FAB. Maximum pressure: 150. Size: 6. Maximum temperature: 150F. Sterling electric motor, 1/3 hp, rpm: 1720, 208-230/460 V, 1.25-1.32/0.66 amps, 60 Hz, 3 phase. Regal Beloit Corporation drive, ratio: 300, 5.7 rpm (final). Stainless steel pressurized tank-4 Gallon. Sterling electric motor, model: RBY034 FCA, S/N: 138, 1/3 hp, rpm: 1720, 208-230/460 V, 1.25-1.32/0.66 amps, 60 Hz, 3 phase. Regal Beloit Corporation drive. Ratio: 300, 5.7 rpm (final). (2) centrifugal pumps with Marathon electric motors, 3 hp, rpm: 3475, 208-230/460 V, 8.3-7.8/3.45 amps, 60 Hz, 3 phase. (2) Ronan X-54 Series temperature transmitters. (4) Johnson Controls pneumatic actuators. Overall dimensions: 136 in. L x 96 in. W x 144 in. H.(HB1)

Click here to see a video of the equipment

Click here for Drawings (276.1 KB)
Click here for more information (890.5 KB)

Click On Picture

Two Stage Flash Cooler Condensers for Dairy, Juice, etc.

Two Stage Flash Cooler Condensers for Dairy, Juice, etc.
Mfg: Marriott Walker Corp. Model:
Stock No: SKFI179.40 Serial No:
(1) Marriott Walker Corporation (a Carlisle Company) Stainless Steel Shell-and-Tube Surface Condenser (Vapor-In-Tube). S/N: SPG-35650. Material: 316L SS. Date: December 2002. DWG: SPG-35650-1-D. Size: 22 inch O.D. Vapor in Tube Condenser. Job number 1229A to SPV. Vessel Jacket Rating: -15/40 PSIG MAWP at 200F. Vapor in at 130F 1,829 pounds per hour. Condensate out at 110F 3.6 GPM. Shell side: cooling tower water. Inlet 106F 280 GPM, Outlet: 90F 280 GPM. (1) Shell-and- Tube Surface Condenser (Water-In-Tube) with no nameplate. Previous application: Vapor in at 1,300 pounds per hour, Condensate out at 110F 2.6 GPM. Cooling tower water: in at 120GPM 115F, out at 90F.(ACN1600).

Click here for Drawing (60.5 KB)
Click here for more information (623.5 KB)

Click On Picture

1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum  256 Sq. Ft.

1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum 256 Sq. Ft.
Mfg: Precision Heat Exchanger Co. Model:
Stock No: AACA2074A.5 Serial No: 11870-3 & 11870-4
1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum. Estimated maximum capacity of heat exchange surface area: 256 sq. ft. (54) 1 in. diameter x 217 in. L carbon steel tubes. Shell side MAWP: 250 psi @ 200F, MDMT: -20F @ 250 psi. Tube side: MAWP: 100 psi @ 200F, MDMT: -20F @ 100 psi. (3) Henry Valve Co. model: LI-50 liquid level indicators. (2) Parker safety relief valves. Type SRH204. Set pressure: 250 psig. Air capacity 747 scfm. (2) WIKA dial temperature gauges. (2) Parker type LL, float switch assemblies. Inlet / outlets: 5 in. Overall dimensions: 19 ft. 6 in. L x 2 ft. 5 in. W x 4 ft. 9 in. H.

Click here for more information (340.6 KB)

Click On Picture

Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger - 289 sq. ft.

Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger - 289 sq. ft.
Mfg: Patterson Kelley Co. Inc. Model:
Stock No: PMI07 Serial No: 205007 Std.Pa. 31924
Patterson Kelley Co. Inc. Shell and Tube Heat Exchanger. S/N: 205007 Std.Pa. 31924. Tube material: carbon steel. Number of passes: 5. Number of tubes: 196. Tube dimensions: 5/8 in. dia. x 9 ft. L. Heat transfer surface area: approx. 289 sq. ft. Shell MAWP: 300 PSI @ 250 F, Shell MDMT: 250 F @ 300 PSI. Tube MAWP: 150 PSI @ 200 F, Tube MDMT: 200 F @ 150 PSI. Barrel dimensions: 16 in. dia. 10 ft. L. Approximate water required, 150 gpm with a 7 lb. approx pd. Capacity would be approx 2,900,000 to 3,000,000 btu/hr on ammonia. Water cooled oil cooler for Ammonia or Freon. Flanged inlets-outlets. Overall dimensions: 12 ft. 2 in. L x 2 ft. 2 in. W x 3 ft. 2 in. H.(ACN399).

Click here for more information (302.0 KB)

Click On Picture

Morris and Associates Remote Water Chiller - 85 Tons - 288.5 sq. ft.

Morris and Associates Remote Water Chiller - 85 Tons - 288.5 sq. ft.
Mfg: Morris and Associates Model: WRC-RA-2000HSS
Stock No: JJWV003. Serial No: 561-1176
Morris and Associates Remote Water Chiller. Model: WRC-RA-2000HSS. S/N: 561-1176. Nat'l Bd: 153. Refrigerant: ammonia. Tube material: 316 stainless steel. Number of passes: 5. Number of tubes: 18 tubes. Tube dimensions: 3 in. dia. x 20 ft. 5 in. L. Heat transfer surface area: approx. 288.5 sq. ft. Tube volume: 134 gallons. MAWP @ 200°F: 150 psi. Shell thickness: 0.5 in. Head thickness: 0.375 in. Morris water chillers are designed for high refrigeration efficiency. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 3 in. dia. S-line fitting (water). Outlets: (1) 3 in. dia. S-line fitting (water), (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 21 ft. 11 in. L x 4 ft. 6 in. W x 5 ft. 8 in. H.(ACN790)

Click here for more information (186.5 KB)

Click On Picture

Refrigeration Valves and Systems Shell and Tube Heat Exchanger - 282 sq. ft.

Refrigeration Valves and Systems Shell and Tube Heat Exchanger - 282 sq. ft.
Mfg: RVS Model:
Stock No: DTTC2034. Serial No:
Refrigeration Valves and Systems Shell and Tube Heat Exchanger. Tube material: 304 stainless steel. Number of passes: 1. Number of tubes: 90. Tube dimensions: 1 in. dia. x 12 ft. L. Heat transfer surface area: approx. 282 sq. ft. Tube volume: 44 gal. (3) MSA Gate Valves, body: WCB, stem: CR13, disc: CR13, ANSI 300, maximum temperature: 800 F. Dresses Pneumatic Steam Control Valve, Model: 30-30242, S/N: B127568-1-2, size: 10 in., ANSI 300, minimum CV: 250, maximum CV: 620, body: carbon steel, plug: 316 SS, seat: 316 SS, shaft: 17-4PHSS, supply: 35 psi. Inlets: (1) 10 in. dia. port (steam), (1) 10 in. dia. 150lb ANSI flanged port (product). Outlets: (1) 10 in. dia. 300lb ANSI flanged port (steam), (1) 10 in. dia. 150lb ANSI flanged port (product). Overall dimensions: 14 ft. 4 in. L x 3 ft. 10 in. W x 10 ft. 3 in. H. (BK).

Click here for more information (305.7 KB)

Click On Picture

Morris and Associates Remote Water Chiller - 85 Tons  276 Sq. Ft.

Morris and Associates Remote Water Chiller - 85 Tons 276 Sq. Ft.
Mfg: Morris and Associates Model: WC-125HV-2000HSS
Stock No: JJWV001. Serial No: WC-992-685
Morris and Associates Remote Water Chiller. Model: WC-125HV-2000HSS. Approximate capacity: 85 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Heat transfer surface area: approx. 276.47 sq. ft. Number of passes: 9. Number of tubes: 18. Tube dimensions: 2-7/8 in. dia. x 20 ft. 5 in. L. Tube volume: 123 gallons. MAWP @ 200°F: 210 psi. Bell & Gossett Centrifugal Pump, Model: 60, Baldor Industrial Motor, 2 hp. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 23 ft. 3 in. L x 3 ft. 7-1/2 in. W x 5 ft. 10 in. H.(ACN790)

Click here for more information (135.6 KB)

Click On Picture

Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.

Atlas Shell and Tube Heat Exchanger - 239.68 sq. ft.
Mfg: Atlas Model:
Stock No: RPAG688. Serial No:
Atlas Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 8 ft. L. Heat transfer surface area: approx. 239.68 sq. ft. Tube volume: 18.5 gal. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 2 ft. 1-1/2 in. L x 2 ft. 1/2 in. W x 8 ft. H.

Click here for more information (145.3 KB)

Click On Picture

Shell and Tube Heat Exchanger Skid - 239 sq. ft.

Shell and Tube Heat Exchanger Skid - 239 sq. ft.
Mfg: Not Specified Model:
Stock No: 35B.D01a Serial No:
Shell and Tube Heat Exchanger Skid. Primary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 87. Tube dimensions: 3/4 in. dia. x 6 ft. L. Heat transfer surface area: approx. 102.4 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 4 in. dia. ANSI 150lb. flanged port (media). Outlets: (1) 2 in. dia. condensate port, (1) 4 in. dia. ANSI 150lb. flanged port (media), (1) 8 in. dia. ANSI 150lb. flanged port (product). Secondary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 87. Tube dimensions: 3/4 in. dia. x 8 ft. L. Heat transfer surface area: approx. 136.6 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Outlets: (2) 2 in. dia. ACME fittings (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Overall dimensions: 9 ft. 9 in. L x 5 ft. 1 in. W x 3 ft. 11 in. H.

Click here for more information (709.8 KB)

Click On Picture

Atlas Shell and Tube Heat Exchanger - 239 sq. ft.

Atlas Shell and Tube Heat Exchanger - 239 sq. ft.
Mfg: Atlas Model:
Stock No: RPAG687.91 Serial No:
Atlas Shell and Tube Heat Exchanger. Heating transfer surface area: 239 sq. ft. Number of tubes: 229. Tube dimensions: 1/2 in. dia. x 96 in. L. Inlets/outlets: 4 in. dia., 4-bolt flanged ports. Overall dimensions: 25-1/2 in. L x 24-1/2 in. W x 96 in. H.

Click here for more information (147.6 KB)

Click On Picture

Bingley Shell and Tube Heat Exchanger - 209.4 sq. ft.

Bingley Shell and Tube Heat Exchanger - 209.4 sq. ft.
Mfg: Bingley Steel Works Model:
Stock No: SNCC138.4 Serial No: 195
Bingley Shell and Tube Heat Exchanger. S/N: 195. Tube material: 304 stainless steel. Number of passes: 1. Number of tubes: 100. Tube dimensions: 1 in. dia. x 8 ft. L. Heat transfer surface area: 209.4 sq. ft. Tube volume: 32.6 gallons. Design pressure: 75 psi @ 100F. Shell thickness: 1/4 in. Head thickness: 3/16 in. Inlets: (2) 4 in. dia. ports, (1) 2 in. dia. port. Outlets: (2) 4 in. dia. ports, (1) 1-1/2 in. dia. port. Overall dimensions: 9 ft. 10 in. L x 2 ft. 10 in. W x 2 ft. 7 in. H. Note: The tubes were pressure tested and leakage was found in the tube ends and possibly the tubes.

Click here for more information (405.3 KB)

Click On Picture

E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger

E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger
Mfg: E. L. Nickell Model:
Stock No: DTTC047. Serial No: 36953
E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger. S/N: 36953. Nat'l Bd: 34199. MAWP: 250 psi @ 300 °F. MDMT: -20 °F @ 250 psi. Inlets/outlets: (4) 1 in. dia. ports, (3) 4 in. dia. ports, (2) 6 in. dia. ports. Overall dimensions: 18 ft. L x 3 ft. W x 5 ft. 7 in. H.

Click here for more information (202.0 KB)



View previously sold 200-499 Sq Ft Surface Area. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Shell and Tube Heat Exchangers at Competitive Prices