Used Girton Stainless Steel Processor, Perma-San Stainless Steel Jacketed Tank, Dimpled Wall Jacketed Processor  
 Genemco Sells Used Stainless Steel Jacketed Processor Tanks, Stainless Steel Processor Tanks, Vacuum/Pressure Processors 

Click On Picture

Pfaudler Stainless Steel Process Tank - 300 gallons

Pfaudler Stainless Steel Process Tank - 300 gallons
Mfg: Pfaudler Model: E78872
Stock No: NOI1705 Serial No: 63164
Pfaudler Stainless Steel Process Tank. With mixer and flip lid. Order no.: E78872. Serial no.: 63164. Internal dimensions: 54 inches diameter x 31 inches deep. Drain: 2 in. Approximate capacity: 300 gallons.

Click On Picture

JH Day Jacketed Nauta Cone Bottom Mix Tank – 400 gallons

JH Day Jacketed Nauta Cone Bottom Mix Tank – 400 gallons
Mfg: J.H. Day Company Model:
Stock No: SIKH004 Serial No: 86698
The J.H. Day Company Jacketed Nauta Style Mixer. S/N 86698. National Board: 1228. Year: 1973. Jacket MAWP 125 PSI at 300F. This style mixer is known as a Conical Screw Mixer or Nauta Mixer. Stainless steel construction with cone bottom discharge. Features a double acting auger that rotates around the tank interior for mixing action. Commonly used in these industries: food, cosmetic cream, fertilizer, bakery, pharmaceutical, adhesive, detergent, powder, etc. Known to be gentle and have minimal heat gain while blending. Previous application was a food processing plant. Auger is 12 inches diameter x 3.5 feet long. Tank dimensions: 45 in. inner diameter x 63 in. deep. Estimated capacity: 400 gallons. (2) Motors: 5 HP & 1 HP, 230/460V, 3-phase, 60 Hz. Tank discharge: 6 inch ID with 11 inch 8-bolt flange. Jacket ports: 1.5 in. Overall dimensions: 5.5 ft. x 5 ft. x 9 feet high. Includes (3) 4 ft. leg extensions.

Click here for more pictures (1,847.5 KB)

Click On Picture

SOLD Mojonnier Processor Stainless Steel - 300 Gallon SOLD

SOLD Mojonnier Processor Stainless Steel - 300 Gallon
Mfg: Mojonnier Model:
Stock No: 65.G577.95 Serial No:
Mojonnier processor stainless steel, 300 gallon, pressure wall. Center bridge with lift top covers. Wide sweep agitator with baffle. 2 inch clamp outlet. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Girton Vat Pasteurizer Stainless Steel - 300 Gallon Atmospheric  SOLD

SOLD Girton Vat Pasteurizer Stainless Steel - 300 Gallon Atmospheric
Mfg: Girton Model: SV300
Stock No: 57a.GO02251a.10 Serial No: 85347
Girton vat pasteurizer atmospheric stainless steel 300 gallon, Model SV300, S/N 85347, with tri clamp outlet. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Girton Processor Stainless Steel - 300 Gallon SOLD

SOLD Girton Processor Stainless Steel - 300 Gallon
Mfg: Girton Model:
Stock No: 75.GO802451a.7a Serial No:
Girton processor stainless steel 300 gallon, mfg. Girton, 2 inch stainless steel valve outlet, single zone pressure wall. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD  Dome Top Jacketed Vacuum Pressure Processor 400 gallon  SOLD

SOLD Dome Top Jacketed Vacuum Pressure Processor 400 gallon
Mfg: Lee Industries Inc. Model: 400U9MS
Stock No: 125.GR01 Serial No: B-1393-B
400 Gallon Dome Top Jacketed Vacuum Pressure Processor, Lee Industries Reactor, Year 1986, National Board 3647, Model 400U9MS, S/N B-1393-B, 7 1/2 hp 208-230/460 volt 1,760 rpm, with a 25:1 Eurodrive, final rpm 70.4, internal mawp FV/ 100 psi at 338° F, jacket 100 psi at 338° F, 155 psi test, scrappers, 19 in. manway with 3 in. viewport, 6 in. tank outlet, inner dimensions 53 in. H x 60 in. W, overall dimensions 93 in. L x 66 in. W x 91 in. H.

SOLD

Click here for more information (260.0 KB)

Click On Picture

SOLD  DCI Processor 300 gallon  SOLD

SOLD DCI Processor 300 gallon
Mfg: DCI Inc. Model:
Stock No: 115.GR901. Serial No: 87-D-34799-B
300 Gallon DCI Processor, S/N 87-D-34799-B, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.

SOLD

Click here for more information (324.6 KB)

Click On Picture

SOLD  DCI Processor 300 gallon  SOLD

SOLD DCI Processor 300 gallon
Mfg: DCI Inc. Model:
Stock No: 115.GR801. Serial No: 87-D-34799-A
300 Gallon DCI Processor, S/N 87-D-34799-A, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.

SOLD

Click here for more information (291.5 KB)

Click On Picture

SOLD Cherry Burrell Processor 300 Gallon SOLD

SOLD Cherry Burrell Processor 300 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 75.GDE02.20 Serial No:
Cherry Burrell Processor 300 Gallon, flat bottom, inner dimensions 54 in. diameter x 33 in. H, bottom wide sweep agitator 1/2 hp 220 volts 1,725 rpm, on stainless steel bridge, tank outlet 2 in. with stainless steel valve, thermowell, flip-top covers, 2-1/2 in., jacket connections, 3 in. top inlet, 1 in. top inlet, Inside dimensions are 54 in. diameter x 33 in. deep. Overall dimensions 58 in. diameter x 33 in. H.

SOLD

Click here for more information (357.1 KB)

Click On Picture

SOLD Crepaco Pasteurizer Stainless Steel - 300 Gallon Atmospheric SOLD

SOLD Crepaco Pasteurizer Stainless Steel - 300 Gallon Atmospheric
Mfg: Crepaco Model:
Stock No: 50.GOB826001a.2 Serial No: 6081
Crepaco atmospheric pasteurizer stainless steel 300 gallon, S/N 6081, 55 in. diameter x 48 in. Height. milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Mueller Processor Stainless Steel - 300 Gallon  SOLD

SOLD Mueller Processor Stainless Steel - 300 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: 69a-G810-A Serial No:
Mueller processor stainless steel, 300 gallon, pressure wall, dome top. Wide sweep agitator with baffle. Sprayball. 2 inch bevel seat outlet. Interior pitting, O.D.I. use only. The tank itself is 54in H, 10in legs. This is not including the frame at the top that supports the motor. This tank has been pressure tested, holds pressure. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click here for more information (81.8 KB)

Click On Picture

SOLD Girton Processor Stainless Steel - 300 Gallon  SOLD

SOLD Girton Processor Stainless Steel - 300 Gallon
Mfg: Girton Model:
Stock No: 75.LOL279a.17a Serial No:
Girton processor stainless steel, 300 gallon with top mounted 2-speed agitator. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Tank Stainless Steel - 370 Gallon SOLD

SOLD Tank Stainless Steel - 370 Gallon
Mfg: Not Specified Model:
Stock No: 25.PMI84a.10 Serial No:
370 Gallon Stainless Steel Tank, with a 2hp Baldor 208-460V 1140RPM Motor, Overall Dimensions 80in Height x 52in Diameter.

SOLD

Click On Picture

SOLD Mojonnier Processor - 400 Gallon Atmospheric SOLD

SOLD Mojonnier Processor - 400 Gallon Atmospheric
Mfg: Mojonnier Model:
Stock No: 60.IME8a Serial No: 1625
Mojonnier atmospheric processor, 400 gallon serial no. 1625, with center bridge and lift top covers, wide sweep agitation with baffle, 2 inch valve outlet. Stock no. P777A. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Mueller Processor Stainless Steel - 300 Gallon SOLD

SOLD Mueller Processor Stainless Steel - 300 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: SS35a.17 Serial No:
Mueller processor stainless steel, 300 gallon. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Processor Stainless Steel - 300 Gallon SOLD

SOLD Processor Stainless Steel - 300 Gallon
Mfg: Not Specified Model:
Stock No: P1014 Serial No:
Round processor stainless steel interior, 300 gallon, pressure wall, center bridge and baffle, painted exterior. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Mojonnier Processor Stainless Steel - 300 Gallon SOLD

SOLD Mojonnier Processor Stainless Steel - 300 Gallon
Mfg: Mojonnier Model:
Stock No: 35.130 Serial No:
Mojonnier Stainless Steel Processor, 300 gallon. (1) 2 in. inlet, (2) 1 in. inlet, (1) 1/2 in. inlet. 3 in. hole for motor shaft. (3) 1 in. inlets into jacket. 2 in. outlet into bottom side. (4) Legs at 9 in. Inside dimensions: 49 in. diameter x 39 in. H, Overall dimensions: 56 in. diameter x 60 in. H.

SOLD

Click here for more information (114.0 KB)

Click On Picture

SOLD Dimpled Jacketed Tank-350 Gallon SOLD

SOLD Dimpled Jacketed Tank-350 Gallon
Mfg: Not Specified Model:
Stock No: DSBI143.11a Serial No:
Dimpled Jacketed Tank- 350 Gallon. 316 stainless steel. Removable hinged lid. Alson Mixer: Model 25GD, S/N: 0282M. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 1.3-1 amps. Inlets/outlets: (4) 3/4 in. dia. FPT jacket inlet ports, (3) 1 in. dia. FPT jacket exit ports, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting. Overall dimensions: 58 in. L x 50 in. W x 84 in. H.

SOLD

Click here for more information (217.0 KB)

Click On Picture

SOLD Dimpled Jacketed Tank-350 Gallon SOLD

SOLD Dimpled Jacketed Tank-350 Gallon
Mfg: Not Specified Model:
Stock No: DSBI144.11a Serial No:
Dimpled Jacketed Tank- 350 Gallon. 316 stainless steel. Removable hinged lid. Inlets/outlets: (4) 3/4 in. dia. FPT jacket ports: (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded inlet, (1) 3 in. dia. central outlet. Overall dimensions: 52 in. L x 50 in. W x 69-1/2 in. H.

SOLD

Click here for more information (205.8 KB)

Click On Picture

SOLD Lee Industries Single Sweep Jacketed Tank- 300 Gallon SOLD

SOLD Lee Industries Single Sweep Jacketed Tank- 300 Gallon
Mfg: Lee Industries Inc. Model:
Stock No: tGHFI03. Serial No:
Lee Industries Single Sweep Jacketed Tank- 300 Gallon. (2) Lids (hinged, removable) with side access door. Single sweep agitator with (4) 20 in. L x 4 in. W paddles and (2) baffles. Sew Eurodrive Motor: 3 hp, 1700 rpm, 48.57 rpm,(final), 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 35 ratio, 4370 in-lb. torque. Inlets: (1) 1 in. dia. Outlets: (1) 1 in. dia., (1) 3 in. dia. tank. Overall dimensions: 62 in. L x 55 in. W x 67 in. H.

SOLD

Click here for more information (222.0 KB)

Click On Picture

SOLD Lee Industries Single Sweep Jacketed Tank- 300 Gallon SOLD

SOLD Lee Industries Single Sweep Jacketed Tank- 300 Gallon
Mfg: Lee Industries Inc. Model:
Stock No: tGHFI08. Serial No:
Lee Industries Single Sweep Jacketed Tank- 300 Gallon. (2) Lids ( removable, hinged) with side access door. Single sweep agitator. Paddles: (4) horizontal, 23 in. L x 4 in. W; (2) vertical, 3 in. W x 12 in. H. (2) Baffles. Sew Eurodrive Motor: 3 hp, 1700 rpm, 48.57 rpm,(final), 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 35 ratio, 4370 in-lb. torque. Inlets: (1) 1 in. dia. Outlets: (1) 1 in. dia., (1) 3 in. dia. (tank). Overall dimensions: 62 in. L x 55 in. W x 67 in. H.

SOLD

Click here for more information (239.4 KB)

Click On Picture

SOLD Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon SOLD

SOLD Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon
Mfg: Product Packaging & Processing Equipment Model:
Stock No: tGHFI02. Serial No:
Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon. Inv. No: 2F4640Z0J602. Single sweep agitator: 45 in. W x 42 in. H. Sloped bottom. Reliance Electric Motor: 2 hp, 1730 rpm, 44.8 rpm (output), 230/460 V, 6.5/3.25 amps, 60 Hz, 3 phase. Motor Drive: 38.61:1 ratio. Inlets: (2) 3/4 in. dia. jacket FPT, (3) 1-1/2 in. dia. Q-line fittings. Outlets: (1) 3/4 in. dia. jacket FPT, (1) 2-1/2 in. dia. threaded. Overall dimensions: 52 in. L x 50 in. W x 84 in. H.

SOLD

Click here for more information (222.5 KB)

Click On Picture

Mueller Processor Stainless Steel - 400 Gallon

SOLD Mueller Processor Stainless Steel - 400 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: 125-R820-B Serial No:
Mueller processor stainless steel, 400 gallon, pressure wall. Center bridge with lift top covers. Wide sweep agitator with baffle. 2-1/2 inch clamp outlet. Can be used as pasteurizer for vat or batch processing.

SOLD

Click On Picture

Stainless Steel Dimple Jacketed Tank-300 Gallon

SOLD Stainless Steel Dimple Jacketed Tank-300 Gallon
Mfg: Not Specified Model:
Stock No: SPPP274.3a Serial No:
Stainless Steel Dimple Jacketed Tank-300 Gallon. 304 ss. (4) Internal baffles: 36 in. L x 4 in. W. Bridge with mixer port. Temperature gauge port. Inlets: (2) 1-1/4 in. threaded (female). Outlets: (2) 1-1/4 in. threaded (female), tank discharge: 1-1/4 in. diameter valve. Overall dimensions: 50 in. L x 43 in. W x 73 in. H.

SOLD

Click here for more information (189.4 KB)

Click On Picture

Foam Insulated Polypropylene Tank- 350 Gallon

SOLD Foam Insulated Polypropylene Tank- 350 Gallon
Mfg: Not Specified Model:
Stock No: CA135a.1a Serial No:
Foam Insulated Polypropylene Tank- 350 Gallon. Thickness: 1/4 in. Cone bottom. Tank is mounted on stainless steel frame. Inlets: (1) 2 in. dia. NPT (female), (1) 3 in. dia. pipe. Outlets: (1) 3 in. dia. vent, (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru-holes at a center-to-center distance of 4 in. Overall dimensions: 61 in. dia. x 104 in. H.

SOLD

Click here for more information (306.2 KB)

Click On Picture

Creamery Package Insulated Mixing Tank-300 Gallon

SOLD Creamery Package Insulated Mixing Tank-300 Gallon
Mfg: Creamery Package Model: 300
Stock No: RCPK574.7 Serial No: 10435
Creamery Package Insulated Mixing Tank-300 Gallon. Model: 300. S/N: 10435. Stainless steel construction. (2) Flip-top lids. Convex bottom. Sprayball port. (3) Adjustable legs. Outlet 2 in. tri-clamp. Inlet: 2 in. threaded (male) Overall dimensions: 56 in. diameter x 65 in. H.

SOLD

Click here for more information (243.5 KB)

Click On Picture

1994 Perma-San Stainless Steel Jacketed Tank- 389 Gallons

SOLD 1994 Perma-San Stainless Steel Jacketed Tank- 389 Gallons
Mfg: Perma San Model: 389 GALLONS JOVS
Stock No: DFLQ003. Serial No: 77147
1994 Perma-San Stainless Steel Jacketed Tank- 389 Gallons. Model: 389 GALLONS JOVS. S/N: 77147. Nat'l Bd: 130. Jacket MAWP @ 333°F psi: 110 psi. Jacket MDMT @ 110 psi: -20 °F. Shell thickness: 0.130 in. Head thickness: 0.110 in. Inlets: (1) 3/4 in. dia. pipe (jacket), (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting. Outlets: (1) 3/4 in. pipe (jacket), (1) 3 in. S-Line fitting (tank). Overall dimensions: 65 in. L x 54 in. W x 84 in. H.

SOLD

Click here for more information (255.3 KB)

Click On Picture

Dimpled Wall Jacketed Processor 300 Gallons

SOLD Dimpled Wall Jacketed Processor 300 Gallons
Mfg: Not Specified Model:
Stock No: cCJRP5174. Serial No: 76533-1
Dimpled Wall Jacketed Processor 300 Gallons. Stainless steel. National Board No. 63. S/N 76533-1. Dome top, dish bottom. No agitation. Manway on top. 67 psi @ 315°F. Overall dimensions 4 ft. dia. x 7 ft. H. 3 ft. 3 in. Sidewall.

SOLD

Click here for more information (308.2 KB)

Click On Picture

Creamery Package Atmospheric Processor Tank- 325 Gallon

SOLD Creamery Package Atmospheric Processor Tank- 325 Gallon
Mfg: Creamery Package Model:
Stock No: 65.HDCC-73.10 Serial No: 7717
Creamery Package Atmospheric Processor Tank- 325 Gallon. S/N: 7717. Stainless steel construction. Flip-top lids. Bridge for center agitation. Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. ACME fitting, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 58 in. dia. x 56 in. H.

SOLD

Click here for more information (215.3 KB)

Click On Picture

Sunset Equipment Refrigerated Farm Tank- 400 Gallon

SOLD Sunset Equipment Refrigerated Farm Tank- 400 Gallon
Mfg: Sunset Equipment Model: MC-400PX
Stock No: 23a-G539-A Serial No: 4MC 000
Sunset Equipment Refrigerated Farm Tank- 400 Gallon. Model: ML-400PX. S/N: 4MC 000. Inside dimensions 67 in. L x 48 in. W x 35 in. H. Bridge with center agitation. Bottom sweep agitator: 23 in. dia. x 32 in. H. Sprayball for CIP cleaning. Inlets/outlets: 1 in. Overall dimensions 78 in. L x 54 in. W x 56 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

SOLD

Click here for more information (114.5 KB)

Click On Picture

Embee Milk Tank - 300 Gallon

SOLD Embee Milk Tank - 300 Gallon
Mfg: Embee Model: M
Stock No: 25.a25 Serial No: 523595
Embee Milk Tank- 300 Gallon. Model: M. S/N: 523595. Stainless steel. (2) Lids: 39-3/4 in. L x 26 in. W. Refrigeration temperature control, inch/gallon level ruler: 0-20 in. & 0-260 gallon. Level ruler inlet: 1 in. pipe. Tank drain: 2 in. 'S' line. Overall dimensions: 78 in. L x 50 in. W x 45 in. H.

SOLD

Click here for more information (337.1 KB)

Click On Picture

2006 Lee Industries Inc. Jacketed Stainless Steel Mixing Tank – 357 Gallons

SOLD 2006 Lee Industries Inc. Jacketed Stainless Steel Mixing Tank – 357 Gallons
Mfg: Lee Industries Inc. Model: 400 U
Stock No: MRDC0044.56 Serial No: 44066-1
2006 Lee Industries Inc. Jacketed Stainless Steel Mixing Tank. Model: 400U. Approximate capacity: 357 gallons. Working capacity varies with product, agitator, and rpm. Consult your sales person if capacity is critical. Design pressure: 100 PSIG. Test pressure: 132 PSIG. Design temperature: 338°F. Reliance Electric motor: 10 hp, 1755 rpm, 230/460 volts, 25.4/12.7, 60 Hz, 3 phase. Includes Admix high shear Rotosolver® mixer, model 132RS133, which provides for two high velocity, countercurrent streams converging to result in a high velocity radial discharge to combine with varied tank flows for additional hydraulic shear and circulation. (1) 4 in. S-line inlet. (1) 2 in. S-line outlet. 43-3/4 in. inside diameter x 50-1/2 in. straight wall. Overall dimensions: 4 ft 10 in. L. x 4 ft. 6 in. W. x 7 ft. 9 in. H.(ACN309).

SOLD

Click here for more information (358.5 KB)
Click here for mixer specifications (211.1 KB)
Click here for tank specifications (45.0 KB)

Click On Picture

Frozen Juice System

SOLD Frozen Juice System
Mfg: Not Specified Model:
Stock No: JMB522.110 Serial No:
Frozen Juice System. Designed to take 3000 gallons per hour of frozen orange juice (0 degrees F), melt, grind, and liquefy it to a pumpable stage of 34 °F. Entire system consists of roller conveyor track, vertical lift dumper, stainless steel thaw tunnel, stainless steel food chopper, 400 gallon tank with agitator, and Tri-Clover positive displacement pump. Roller conveyor track features (14) rollers suspended in a 78 in. L x 37-1/2 in. W x 16 in. H frame. Height at conveyor inlet: 14 in. Maximum aperture/clearance: 25 in. L x 24 in. W. Vertical lift has ability to dump product at a height of 14 ft. Lift is driven by a 2 hp Baldor Industrial Motor coupled to a Reynard Wormgear Speed Reducer with a ratio of 60:1 and a final rpm of 28.83. Product travels down through a 30 in. L x 29 in. W stainless steel tunnel into a stainless steel food chopper. Food chopper has (2) 12 in. dia. x 28 in. L press rollers. Chopper is activated by a 40 hp U.S. Motor coupled to a U.S. Motor Drive, with an output rpm of 350.79. A 400 Gallon Double Jacketed, Sloped-Bottom Stainless Steel Tank mixes and blends product with a (4) paddle agitator. Agitator blades are 11-1/2 in. L x 4 in. W. A 5 hp Lincoln AC Motor in conjunction with a Winsmith Speed Reducer, with a final rpm of 58.16, provide the power to rotate the agitator. A 9 in. L x 2 in. W tank outlet feeds into a Tri-Clover Positive Displacement Pump inlet. Pump has a 3 in. dia. outlet. Overall dimensions: 20 ft. L x 70 in. W x 9 ft. 6 in. H.

SOLD

Click here for more information (453.1 KB)

Click On Picture

Girton Stainless Steel Processor- 300 Gallon

SOLD Girton Stainless Steel Processor- 300 Gallon
Mfg: Girton Model: VP300
Stock No: APSG003 Serial No:
Girton Stainless Steel Processor- 300 Gallon. Model: VP300. Inside dimensions (straight wall): 48 in. dia. x 47 in. H. Key feature of the tank is its center-mounted bottom sweep agitator. The bottom sweep action of the agitator lifts and pushes horizontally and vertically while mixing. The movement ensures thorough mixing and aids in unloading product. US Synchrogear Motor, 3/4 hp, 1800/900 rpm, 30/15 rpm (final), 220 V, 2.5/2.3 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. FNPT (thermowell), (2) 2 in. dia. FNPT (steam), (3) 1-1/2 in. dia. ACME fittings, (2) 3 in. dia. ACME fittings, (1) 4 in. dia. S-line fitting. Outlets: (2) 1-1/2 in. dia. FNPT (steam), (1) 3 in. dia. discharge port. Overall dimensions: 87 in. L x 56 in. W x 93 in. H.

SOLD

Click here for more information (281.7 KB)

Click On Picture

APV Creamery Package St. Regis Division Dome-Top Stainless Steel Cone-Bottom Processor - 300 Gallons

SOLD APV Creamery Package St. Regis Division Dome-Top Stainless Steel Cone-Bottom Processor - 300 Gallons
Mfg: APV Creamery Package Model:
Stock No: MDPK546.14 Serial No: 300-9923
APV Crepaco Dome-top Cone-Bottom Processor. Rated capacity: 300 gallons. Features: side-mounted, 14 in. wide, 3-rung ladder, static baffle, sweep agitator with rotating baffles and 4 in. spray ball. Inner lining pressure unloading: 0 psig. Heat exchanger Jacket: 50 psig. Jacket inlet / outlets: (2) 1-3/4 in. Top inlets: 2-1/4 in. vapor vent, 2-1/2 in., ¾ in., and 1-1/2 in. threaded for spray ball. (3) bottom outlets: 2-1/4 in., 2 in., 1-3/4 in., threaded. Overall dimensions: 6 ft. L x 5 ft. 2.5 in. W x 7 ft. 8 in. H.

SOLD

Click here for more information (275.0 KB)

Click On Picture

Mueller Jacketed Surge Tank-300 Gallons.

SOLD Mueller Jacketed Surge Tank-300 Gallons.
Mfg: Paul Mueller Co. Model: M
Stock No: 25.GO82750.2 Serial No: 5523595
Mueller Jacketed Surge Tank- 300 Gallon. Stainless steel. Model M, S/N 5523595. Stainless steel. Lids: (2) 41 in. L x 26 in. W. (1) 7 in. dia. opening each lid. Inside dimensions: 65 in. L x 47 in. W x 29 in. H. Overall dimensions: 79 in. L x 52 in. W x 41 in. H.

SOLD

Click here for more information (229.0 KB)

Click On Picture

Chester Jensen Jacketed Split Tank- 400 Gallon

SOLD Chester Jensen Jacketed Split Tank- 400 Gallon
Mfg: Chester Jensen/York Model: MR2COMP.ST.TK
Stock No: EKTF8741b.2a Serial No: 1270
Chester Jensen Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.

SOLD

Click here for more information (314.8 KB)

Click On Picture

Stainless Steel Jacketed Tank-350 Gallons

SOLD Stainless Steel Jacketed Tank-350 Gallons
Mfg: Not Specified Model:
Stock No: UGHB011. Serial No:
Stainless Steel Jacketed Tank-350 Gallons. Inside straight wall dimensions: 4 ft. 2 in. L x 3 ft. 3 in. W x 3 ft. 7 in. H. Manhole cover diameter: 18 in. CIP sprayball. Inlets: (2) 2-1/2 in. dia. S-line fittings, (1) 3 in. dia. S-line fittings, (2) 1 in. dia. NPT fittings (jacket). Outlets: (1) 1-1/2 in. dia. S-line fittings, (1) 1 in. dia. NPT fittings (jacket). Overall dimensions: 5 ft. 1 in. L x 3 ft. 10 in. W x 6 ft. 5 in. H.

SOLD

Click here for more information (163.5 KB)

Click On Picture

Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon

SOLD Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon
Mfg: Not Specified Model:
Stock No: JMB525 Serial No:
Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon. Set up for use with steam. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia.: 4 in. Gear pulley dia.: 9 in.; ratio 30, 57.8 final rpm. Outlets: 1 in. (jacket) , 2-1/2 in. side, 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 30 in. W x 29 in. L x 19 in. H. * Note: interior surface is imploded/dented. Overall dimensions: 81 in. W x 81 in. H.

SOLD

Click here for more information (167.7 KB)

Click On Picture

Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon

SOLD Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon
Mfg: Not Specified Model:
Stock No: JMB535 Serial No:
Jacketed Mix Tank/Processor- 350 Gallon. Stainless steel. Dome-top; sloped bottom. Set up for use with steam. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in. Gear pulley dia: 9 in.; ratio 30; final rpm: 57.8. Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W x 19 in. H. * Note: interior surface is imploded/dented. Overall dimensions: 81 in. W x 81 in. H.

SOLD

Click here for more information (188.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Packaging Equipment | Heat Exchangers / HTST  | FILLERS  | Pulpers and Finishers  | Agitators / Blenders / Mixers  
Other Categories:Processing Tanks  | Sanitary Centrifugal Pumps  | Cherry Burrell Homogenizers  |  R/O and Membrane Filters  | Cleaning / CIP Equipment  
Other Manufacturers:Non-Stainless Tanks  | Used Stainless Steel Farm Tanks | Gas Fired Kettles  | Mix and Blend Tanks  | Single Shell Tanks  

 Genemco Offers Used Girton Stainless Steel Processors, Perma-San Stainless Steel Jacketed Tank, Dimpled Wall Jacketed Processor