Click On Picture

APV Crepaco Stainless Steel Positive Displacement Pump

APV Crepaco Stainless Steel Positive Displacement Pump
Mfg: APV Crepaco Model: M3-107-10
Stock No: RBFM1069.10 Serial No: PP-0996-0299
APV Crepaco Stainless Steel Positive Displacement Pump. Model: M3-107-10. S/N: PP-0996-0299. MAWP: 145 psig. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 8 in. W x 1 ft. 4 in. H.

Click here for more information (201.7 KB)

Click On Picture

APV Crepaco Positive Displacement Pump

APV Crepaco Positive Displacement Pump
Mfg: APV Crepaco Model: 3UR
Stock No: NOIP8022. Serial No: 10563
APV Crepaco Positive Displacement Pump. Model: 3UR. S/N: 10563. Seal option: O-ring seals. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 1 ft. L x 8 in. W x 10 in. H.

Click here for more information (174.2 KB)

Click On Picture

APV R3 Rectangular Inlet Positive Displacement Pump

APV R3 Rectangular Inlet Positive Displacement Pump
Mfg: APV Model: R3-RI
Stock No: SCJC218.3 Serial No:
APV R3 Positive Displacement Pump on cart with hopper infeed. Pump nameplate missing. Rectangular inlet: 2 in. x 4 in. Outlet: 2 in. Tri-Clamp. 5-lobe rubber impellers. Sterling electric motor: 0.75 HP, 220/440V, 2.4/1.2 amp, 60 Hz, 3-phase.

Click On Picture

APV Crepaco R3 Positive Displacement Pump

SOLD APV Crepaco R3 Positive Displacement Pump
Mfg: APV Crepaco Model: R3
Stock No: HDAF745.3a Serial No: F-4120
APV Crepaco R3 Positive Displacement Pump. Model: R3. S/N: F-4120. Capacity 8 gpm. Baldor Industrial Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.6-4.2/2.1 amps, 3 phase. Reliance Electric Drive, ratio: 5.0, torque: 58.3 lb-in, rpm in: 1750, rpm out: 345 (final). Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 1 ft. 2-1/2 in. H.(ACN55). FAD.

SOLD

Click here for more information (257.0 KB)
Click here for Pump Curve (60.1 KB)

Click On Picture

APV R3R Ripple Pump Stainless Steel

SOLD APV R3R Ripple Pump Stainless Steel
Mfg: Not Specified Model: R3R
Stock No: 20.HD124.10a Serial No: H-0659
APV ripple pump, Model R3R, S/N H-0659 with stainless steel frame.

SOLD

Click On Picture

SOLD APV Crepaco Positive Pump SOLD

SOLD APV Crepaco Positive Pump
Mfg: APV Crepaco Model: F-3796
Stock No: HDCD156A.6a Serial No: R4R
APV CrepacoPositive Pump. Model: F-3796. S/N: R4R. Pump capacity: 60 gpm. Reliance motor, 5 hp, 1730 rpm, 230-460 V, 14/7 amps, 60 Hz, 3 phase. Dodge APG motor drive, ratio: 5, output rpm: 350. Pressure relief valve on cover. Stainless steel base. Overall dimensions: 44 in. L x 12 in. W x 21 in. H.

SOLD

Click here for more information (344.2 KB)

Click On Picture

St. Regis Positive Pump Stainless Steel

SOLD St. Regis Positive Pump Stainless Steel
Mfg: St. Regis / Crepaco Model:
Stock No: CA25752.2 Serial No: 14658
St. Regis 3 in. positive pump stainless steel, S/N 14658.

SOLD

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R3
Stock No: OIP070. Serial No: SA6077
APV Crepaco R-Series Positive Displacement Pump. Model: R3. S/N: SA6077. Material of construction: 316 stainless steel. Maximum Capacity: 9 gpm. Displacement per Revolution: 0.015 gal. Maximum speed: 600 rpm. Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Nord Gear Drive, ratio: 3.18, 542 rpm out (final). APV Crepaco pumps are known for their rugged, long-lasting and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Inlets/outlets: (1) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 6 in. L x 1 ft. W x 1 ft. 3 in. H.

SOLD

Click here for more information (80.3 KB)
Click here for Pump Curve (52.3 KB)

Click On Picture

APV Crepaco R3 Positive Displacement Pump

SOLD APV Crepaco R3 Positive Displacement Pump
Mfg: APV Crepaco Model: R3R
Stock No: SUBF606.3 Serial No: R3R-25603
APV Crepaco Positive Displacement Pump. Model: R3R. S/N: R3R-25603. Flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and duty to determine if this refurbished pump should handle your specific duty. Baldor electric motor: 5 hp. Sterling Electric Speed-Trol® variable speed drive. Gear ratio: 5.06:1. Input rpm 1,725. Final rpm range: 90 rpm to 340 rpm. Inlet/Outlet: (2) 1-½ in. Overall dimensions: 4 ft. 2 in. L x 1 ft. 3 in. W x 2 ft. 6 in. H. (ACN74).

SOLD

Click here for more information (276.6 KB)
Click here for pump curve (60.1 KB)

Click On Picture

Crepaco R3R Positive Displacement Pump

SOLD Crepaco R3R Positive Displacement Pump
Mfg: Crepaco Model: R3R
Stock No: ERCS004. Serial No: A-7989
Crepaco R3R Positive Displacement Pump. Model: R3R. S/N: A-7989. Capacity: 9.50 gpm. Displacement per 100 revolutions: 1.50 gpm. Maximum capacity: 36 gpm. Maximum speed: 900 rpm. Toshiba Motor, 2 hp, 1720 rpm, 633 rpm (final), 230/460 V, 5.8/2.9 amps, 60 Hz, 3 phase. 3-A sanitary rated. Crepaco pumps are known for their rugged, long-lasting, efficient performance. Every pump in the line has as standard a stainless steel body, resilient molded rotors, and a heavy cast iron gear case, which provides long-lasting, economical service over a wide range of products and applications, easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, dough, chocolate and shampoo. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 27 in. L x 13-1/2 in. W x 17-1/2 in. H.

SOLD

Click here for more information (343.6 KB)
Click here for pump curve (60.1 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: 3R
Stock No: RGMP004.4 Serial No: 1773
APV Crepaco R-Series Positive Displacement Pump. Model: 3R. Flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Leeson Washguard motor, 3 hp, 208-230/460 V, 8.2/4.1 amps, 3 phase. Motor pulley diameter: 3-1/2 in. Gear pulley diameter: 8 in. Ratio: 2.3. final rpm: 769. Inlets/Outlets: (2) 1-1/2 in. Dia. S-Line fittings. Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 5-1/2 in. W x 1 ft. 2-1/2 in. H.(ACN73a).

SOLD

Click here for pump curve (103.2 KB)
Click here for more information (283.4 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R3TS
Stock No: RGMP003.5 Serial No: 10050391-1-1104
APV Crepaco R-Series Positive Displacement Pump. Model: R3TS. S/N:10050391-1-1104. Flow rate for new pump is 40 gpm with required horsepower and pressure at 150 psig. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. APV Crepaco R-series pumps are known for their rugged, long-lasting, efficient performance. Every pump in the line has as standard a stainless steel body, resilient molded rotors, and a heavy cast iron gear case, which provides long-lasting, economical service over a wide range of products and applications, easy disassembly and cleanup, low maintenance. Leeson electric motor, 3 hp, 1770 rpm, 209-230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Pump is belt driven. Driver pulley diameter: 3-1/4 in. Driven pulley diameter: 1 ft. 3-1/2 in. Ratio: 4.76. Final rpm: 372. Inlets/outlets: (2) 1-1/2 in. diameter S-Line fittings. Overall dimensions: 2 ft. 5-3/4 in L x 1 ft. 5 in. W x 1 ft. 8 in. H.

SOLD

Click here for pump curve (103.2 KB)
Click here for more information (393.1 KB)

Click On Picture

Crepaco Size 3 Positive Displacement Pump

SOLD Crepaco Size 3 Positive Displacement Pump
Mfg: Crepaco Model: 3R
Stock No: BZCH105.1 Serial No: 3R-5466
APV Positive Displacement Pump. S/N: 3R-5466. Size: 3. Approximate capacity: 55 gpm. Maximum speed: 900 rpm. Displacement per 100 revolutions: 6.4 gallon Toshiba electric motor, 3 hp, 1755 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Reliance Electric variable gear drive, maximum rpm: 550, minimum rpm: 5.5. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: Overall dimensions: 3 ft. 4 in L x 1 ft. 6 in W x 2 ft. 8 in. H.

SOLD

Click here for more information (249.3 KB)
Click here for pump curve (60.1 KB)

Click On Picture

1997 APV Crepaco R-Series Positive Displacement Pump

SOLD 1997 APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Model: R3HDBS
Stock No: RGMP007.7 Serial No: P-70421097
1997 APV Crepaco R-Series Positive Displacement Pump. Model: R3HDBS. Approximate flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 3 hp, 1730 rpm. Dodge APG speed reducer, ratio: 1:9.30, rpm out: 186 (final). Overall dimensions: 3 ft. 6 in. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN73a).

SOLD

Click here for more information (273.6 KB)
Click here for pump curve (103.6 KB)

Click On Picture

APV Positive Displacement Pump

SOLD APV Positive Displacement Pump
Mfg: APV Model: R3R
Stock No: SIBI102.4 Serial No: H-3470
APV Positive Displacement Pump. Model: R3R. S/N: H-3470. (2) 3-3/4 in. rotors. (1) 1-1/2 in. acme inlet. (1) 1-1/2 in. acme outlet. Don Ltd Horsforth Control Panel: Ref. D17363, Type 1- For indoor use only, supply voltage 24 VDC, Phases N/A, Frequency N/A, Full Load 4W, Largest Motor Rating N/A. (2) Allen Bradley Bulletin 836 Nema 1 type pressure controls inside Control Panel. Sew Eurodrive Inc. motor drive 28.93 ratio, rpm in 460-2290/16-80 rpm out, 1.270 torque. Sew Eurodrive Inc. motor 2 Hp, 460-2290 rpm, 230/460 volts, 6.0/3.0 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 1-1/4 in. L. x 1 ft. 10-3/8 in. W. x 6 ft. 9 in. H.

SOLD

Click here for more information (703.9 KB)
Click here for pump curve (60.1 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R3RX
Stock No: ENDX751.1a Serial No: D-1363
APV Crepaco R-series Positive Displacement Pump. Model: R3RX. Capacity: 23 gpm. Displacement per Revolution: 0.064 gal. Material of construction: 316 Stainless Steel.. Maximum speed: 900 rpm. Reliance Electric Motor, 2 hp, 1725 rpm, 359 rpm (final), 230/460 V, 5.4/2.7 amps, 60 Hz, 3 phase. APV Crepaco R-series pumps are known for their rugged, long-lasting, efficient performance. Every pump in the line has as standard a stainless steel body, resilient molded rotors, and a heavy cast iron gear case, which provides long-lasting, economical service over a wide range of products and applications, easy disassembly and cleanup, low maintenance. Typical applications include: fruit cocktail, yogurt, alcoholic beverages, dough, chocolate and shampoo. Inlets/outlets: (2) 1 ½ in. dia. ACME fittings. Overall dimensions: 3 ft. 3 ½ in. L x 1ft. 3 ½ in. W x 1ft. 10 in. H.

SOLD

Click here for Pump Curve (60.1 KB)
Click here for more information (162.4 KB)

Click On Picture

APV Crepaco 3R Positive Displacement Pump

SOLD APV Crepaco 3R Positive Displacement Pump
Mfg: APV Crepaco Model: 3R
Stock No: NOIP1112 Serial No: 19063
APV Crepaco Positive Displacement Pump. Model: 3R. S/N: 19063. (2) 4 in. rotors. Pulleys: (1) 10 in. driver,(1) 1 ft. 4 in. driven. Inlet/outlet: (2) 1-1/2 in. ACME. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 1 ft. 9 in. H.(ACN42).

SOLD

Click here for more information (355.5 KB)

Click Here if you don't see what you're looking for in our online catalog.