4160 volt Motor Starter Control Panels, 4160 v Motor Starters, 4160 volt Control Panels manufactured by Cutler-Hammer, Westinghouse, and Allen Bradley.  
 Genemco sells 4160 volt Motor Starter Control Panels for 4160 volt motors for ammonia screw compressors.  
These 4160 volt motor starter control panels are an excellent choice for the 4160 volt motors used to run ammonia screw compressors. Genemco also has for sale a large selection of 4160 volt motors and ammonia screw compressors.

Click On Picture

1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel

1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: DTTC027 Serial No:
1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel . Unit: 1C. Cat. No: S210SBE 12/98. Order No: HTA88488-001. Ref: 98-TA488S10. Power supply: 500 HP 4160 V, 79.9 FLA, 1.25 SF, 60 Hz. Each roll out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 34 in. W x 111 in. H.(H11).

Click here for more information (264.3 KB)
Click here for Motor Manual (1,596.8 KB)
Click here for drawing (103.1 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage Motor Control - 700 HP

Westinghouse Ampgard Medium Voltage Motor Control - 700 HP
Mfg: Westinghouse Model:
Stock No: DTTC031. Serial No:
Westinghouse Ampgard Medium Voltage Motor Control - 700 HP, 4160v Motor Starter Control Panel. 700 HP, 4160V-60 Hz, 1.15, AT-10420-L10-4, 11-202 50J4, DWG 3D53104, 4/87. AC Contactor 360 amps, 3-phase, max interrupting capacity at 5000V: 50 MVA. Westinghouse IQ-2000 controller.

Click here for more information (194.3 KB)

Click On Picture

Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel

Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC033. Serial No:
Westinghouse Ampgard Motor Starter Control Panel. Ref. No's: AT-72960-1 and V202J4G. Power supply: 400 hp, 4160 V, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 103 in. H.

Click here for more information (129.0 KB)

Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC042. Serial No: 7000092-001-95
1995 Allen Bradley Motor Starter Control Panel. S/N: 7000092-001-95. Power supply: 4200v, 1200 amps (max), 60 Hz, 3 phase, full voltage, non-reversing. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.

Click here for more information (125.2 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 250 HP 4160v  Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC034. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.

Click here for more information (246.3 KB)



View previously sold 4160 Volt Motor Starter. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 4160 volt Motor Starter Control Panels for ammonia screw compressors from Genemco. Buy 4160 volt Motor Starter Control Panels for ammonia screw compressors from Genemco.