Click On Picture

1993 Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear

1993 Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear
Mfg: Powercon Corporation Model: S-10306, C-9718
Stock No: DTTC2073. Serial No: 00-25303
1993 Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear. Model: S-10306, C-9718. Service voltage (nominal): 4160 V. Maximum design voltage: 5000 V. 60000 V BIL. Main bus: 900 amps (1200 amp capacity), 60 Hz. Short circuit 40,000 amps asym. mom. Fault close 40,000 amps asym. This was originally installed at Tropicana. Overall dimensions: 10 ft. 1 in. L x 3 ft. 3 in. W x 7 ft. 10-1/2 in. H.(ACN465)(BF).

Click here for Additional Information (195.8 KB)
Click here for more information (158.2 KB)

Click Here if you don't see what you're looking for in our online catalog.