4160 Volt Transformers - Used 4160 v Transformers for Ammonia Screw Compressors 
 Genemco sells used 4160 volt transformers for ammonia screw compressors. 

Click On Picture

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA
Mfg: General Electric Model: 02-03-10036A
Stock No: DTTC050. Serial No: P107722
General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA. S/N: P107722. S.O: 02-03-10036A. Design: AC 374-X0180. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA / FFA (2000 KVA with future fans). Rise: 302 F (150 C). Insulation sys: 428 F (220 C). Vector: DD. Type: HT. Impedance: 5.57% at 338 F (170 C). Core and coil weight: 6500 lbs. Total unit weight: 9000 lbs. Originally installed at Tropicana plant. Overall dimensions: 11 ft. 6 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H.( ACN1566).

Click here for more information (688.2 KB)

Click On Picture

General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA
Mfg: General Electric Model:
Stock No: DTTC2072. Serial No: P105397
General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA. S/N: P105397. S.O: 00-11-10338. Design: AD 374W0200. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA. Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.67% at 338 °F (170 °C). Core and coil weight: 3860 lbs. Total unit weight: 5600 lbs. Overall dimensions: 10 ft. 7 in. L x 5 ft. W x 7 ft. 6 in. H. Originally installed at Tropicana plant.(ACN1277).

Click here for more information (161.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used 4160 volt transformers for ammonia screw compressors from Genemco.