Nash Vacuum Pump Skid

Nash Vacuum Pump Skid

Nash Vacuum Pump Skid. Original Order Number From Nash: SU79331, Master S/N 910482-2, Master Part Number: 9106849-VP, Item Number: P-2410A, P.O. SC387331ZZ. U.S. Electrical Motors, Frame 334T, 15 hp, 3 phase, 230/460 volt, 42/21 amps, 60 hz, rpm 1,175. Tank T-2410, National BD & MFG S/N 67624, Max W.P. 35 @ 300 °F., Min DMT 20 °F @ 35 psi. Year Built 1992.

Product Details

  • Stock No: 45.147
  • Manufacturer: Nash
  • Serial Number: 910482-2

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Nash Vacuum Pump Skid

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed