Click On Picture

APV Crepaco 4R4 HD Rotary Lobe Pump

APV Crepaco 4R4 HD Rotary Lobe Pump
Mfg: Crepaco Model: R4R
Stock No: SKFI034.5 Serial No: HDRI-A-0017
Crepaco Feed Pump. Model: R4R. Serial Number: HDRI-A-0017. Reeves drive. 3 Ph, 230/460 VAC, 60 Hz. Material of Construction: 316 stainless steel. Nominal Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm.

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R4RHD
Stock No: DGPD119.3 Serial No: R4R-25435
APV Crepaco R-Series Positive Displacement Pump. Model: R4RHD. S/N: R4R-25435. Material of Construction: 316 stainless steel. Nominal Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Motor pulley diameter: 7 in. Gear pulley diameter: 8 ½ in. Boston Gear Drive. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 3 ft. 7 in. L x 3 ft. W x 2 ft. 2 in. H.

Click here for Pump Curve (63.1 KB)
Click here for more information (447.2 KB)

Click On Picture

APV Positive Displacement Pump

APV Positive Displacement Pump
Mfg: APV Model: R4RIHD
Stock No: SIBI147G.10 Serial No: PP-2401-0699
APV Positive Displacement Pump. Model: R4RIHD. Flow rate for new pump is 160 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor drive 35. 5:1 ratio, 1750 rpm in, 8998 torque. U. S. Electrical Motors 7.5 hp, 1745 rpm, 208-230/460 volts, 25.0/12.5 amps, 60 Hz, 3 phase. (2) Rotors included in pump. Inlets: (1) 4 in. s-line, (2) 2 in. s-line. Outlet: (1) 3 in. s-line. Overall dimensions: 4 ft. 10 ½ in. L x 1 ft. 10 ¼ in. W x 1 ft. 11 ½ in. H.

Click here for pump curve (63.1 KB)
Click here for more information (265.5 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R4RX
Stock No: NOIP8002. Serial No: C-1732
APV Crepaco R-Series Positive Displacement Pump. Model: R4RX. S/N: C-1732. Nominal capacity: 155 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. W x 1 ft. 4 in. H.

SOLD

Click here for more information (187.8 KB)

Click On Picture

Crepaco Positive Displacement Pump

SOLD Crepaco Positive Displacement Pump
Mfg: Crepaco Model: 4
Stock No: BAPF101.4a Serial No: 4R-543
Crepaco Positive Displacement Pump. Model: 4. S/N: 4R-543. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement per revolution: 17.50 gpm/100 revolutions. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 14-1/2 in. L x 12 in. W x 14-1/2 in. H.

SOLD

Click here for more information (179.1 KB)

Click On Picture

SOLD Crepaco Size R4R Positive Displacement Pump Model R4R SOLD

SOLD Crepaco Size R4R Positive Displacement Pump Model R4R
Mfg: Crepaco Model: R4R
Stock No: ENDX748.1a Serial No: C-2523
Crepaco Positive Displacement Pump, Size: R4R, S/N C-2523, Inlets/Outlets: 2 in., 2 in. Brook Hansen Motor, 2 hp, 1,720 rpm, 575 volts, 60 Hz, 3 phase. Overall Dimensions 17 in. W x 41 in. L x 19 in. H.

SOLD

Click On Picture

SOLD Crepaco Size 4 Rotary Positive Pump SOLD

SOLD Crepaco Size 4 Rotary Positive Pump
Mfg: Crepaco Model: 4
Stock No: 16.110 Serial No:
Crepaco Model 4 rotary positive pump, 2 in. threaded ports.

SOLD

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R4R
Stock No: 32a.MP-108 Serial No: B-6212
APV Crepaco R-Series Positive Displacement Pump. Model: R4R. S/N: B-6212. Capacity: 55 gpm. Displacement per Revolution: 0.175 gal. Final rpm: 367 rev/min. Maximum speed: 900 rpm. Toshiba Electric Motor, 5 hp, 1,715 rpm, 230/460 V, 13.0/6.5 amps, 60 Hz. The "R" Series pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case. Inlets: (1) 2 ½ in. dia. Acme threaded fitting. Outlet: (1) 2 ½ in. dia. Acme threaded fitting. Overall dimensions: 3 ft. 5 in. L x 1 ft. 10 ½ in. W x 2 ft. 5 in. H.

SOLD

Click here for more information (249.9 KB)
Click here for Pump Curve (63.1 KB)

Click On Picture

Crepaco 4R Positive Displacement Pump

SOLD Crepaco 4R Positive Displacement Pump
Mfg: Crepaco Model: 4R
Stock No: 24.HD-491.4 Serial No: 19176
Crepaco 4R Positive Displacement Pump. S/N: 19176. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement per revolution: 17.50 gpm/100 revolutions. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 14-1/2 in. L x 11 in. W x 14-1/2 in. H.

SOLD

Click here for more information (148.3 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R4R
Stock No: IME24013 Serial No:
APV Crepaco R-Series Positive Displacement Pump. Model: R4R. Material of Construction: 316 stainless steel. Maximum Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Pump cover not included. Overall dimensions: 1 ft. 2 in. L x 8-1/2 in. W x 1 ft. 1-1/2 in. H.

SOLD

Click here for more information (94.6 KB)

Click On Picture

Crepaco R4R Positive Pump

SOLD Crepaco R4R Positive Pump
Mfg: Crepaco Model:
Stock No: HDDF078.2a Serial No: A4588
Crepaco R4R Positive Pump. Size: R4R. S/N: A4558. Current capacity at max/min drive rpm: 90/18.2 gal. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Reliance Electric motor, 1750rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Reeves motor drive, size: 331, ratio: 6.2, 7-1/2 hp, output speeds: 520 rpm maximum, 104 rpm minimum. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Start/stop switch. Pump inlet/outlets: 2 in. 'S' line. Overall dimensions: 45 in. L x 45 in. W x 36 in. H.

SOLD

Click here for more information (329.4 KB)

Click On Picture

Crepaco Positive Displacement Pump

SOLD Crepaco Positive Displacement Pump
Mfg: Crepaco Model: 4R
Stock No: CCFP527. Serial No: 13077
Crepaco Positive Displacement Pump. Model 4R, S/N 13077. Impeller diameter: 6 in. Motor, no nameplate information. Inlets/outlets: (2) 2 in. threaded outlets. Overall dimensions: 50 in. L x 22 in. W x 29 in. H.

SOLD

Click here for more information (202.2 KB)

Click On Picture

Crepaco 4R Positive Displacement Pump

SOLD Crepaco 4R Positive Displacement Pump
Mfg: Crepaco Model:
Stock No: OIP069. Serial No: 4R-6327
Crepaco 4R Positive Displacement Pump. S/N: 4R-6327. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement per revolution: 17.50 gpm/100 revolutions. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 15-1/2 in. L x 11-1/2 in. W x 14-1/2 in. H.

SOLD

Click here for more information (210.3 KB)

Click On Picture

APV Crepaco Positive Displacement Pump

SOLD APV Crepaco Positive Displacement Pump
Mfg: APV Crepaco Model: 4R
Stock No: HDGF042.7 Serial No: E-1405
APV Crepaco Positive Displacement Pump. Model: 4R. S/N: E-1405. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement: 17.50 gal/100 revolutions. APV Crepaco pumps are known for their rugged, long-lasting and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 14 in. L x 11-1/2 in. W x 14 in. H.

SOLD

Click here for more information (173.3 KB)

Click On Picture

Crepaco R4R Positive Displacement Pump

SOLD Crepaco R4R Positive Displacement Pump
Mfg: Crepaco Model: R4R
Stock No: HDGF041.7 Serial No: C-2035
Crepaco R4R Positive Displacement Pump. Size: R4R. S/N: C-2035. Pump capacity: 33.25 gpm. Reliance Electric Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz. Reliance Electric Motor Drive, maximum input: 40 hp, maximum rpm: 1750, ratio: 5.2, torque: 1770 in. lb, final speed: 332.6 rpm. The "R" Series Rotary Pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. All product contact parts are 316 stainless steel with food grade seals and rotor materials which will not impart odors or affect flavors. All parts are interchangeable and replaceable in the field. Key features include: control box with on/off switch, pump is mounted on a portable base. Pump inlet/outlet: 2 in. threaded (male). Overall dimensions: 50 in. L x 20 in. W x 37 in. H.

SOLD

Click here for more information (394.9 KB)

Click On Picture

APV Crepaco R-series Positive Displacement Pump

SOLD APV Crepaco R-series Positive Displacement Pump
Mfg: APV Crepaco Model: R4R
Stock No: HDTD067.2 Serial No: 4R-3309
APV Crepaco R-series Positive Displacement Pump. Model: R4R. S/N: 4R-3309. Material of construction: 316 stainless steel. Nominal capacity: 155 gpm. Displacement per Revolution: .175 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 3 in. L x 11 ½ in. W x 17 ½ in. H.

SOLD

Click here for more information (234.0 KB)
Click here for Pump Curve (63.1 KB)

Click On Picture

APV / Crepaco R series Positive Displacement Pump

SOLD APV / Crepaco R series Positive Displacement Pump
Mfg: Crepaco Model: 4R
Stock No: MDBC049.9 Serial No: 11662
APV / Crepaco R-Series Positive Displacement Pump. Model: 4R. Flow rate for new pump is 70 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel pump body with vented cover. Leeson motor: 5 hp, 1740 rpm. Inlet/Outlet. (2) 2 in. ACME fitting. Includes spare rotors.(ACN74a).

SOLD

Click here for pump curve (63.1 KB)
Click here for more information (199.1 KB)

Click On Picture

APV Crepaco R4BS Positive Displacement Pump

SOLD APV Crepaco R4BS Positive Displacement Pump
Mfg: APV Crepaco Model: R4BS
Stock No: HDWR148.17a Serial No: 03AP454808-010
APV Crepaco Positive Displacement Pump. Model: R4BS. S/N: 03AP454808-010. Estimated flowrate at 577 RPM: 100 gpm. Nominal capacity: 160 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm. Seal option: O-ring seals. U.S. Electrical Motor, 7-1/2 hp, 1745 rpm, 208-230/460 V, 22.40-22.60/10.30 amps, 60 Hz, 3 phase. Drive Ratio: 3.02. RPM out: 577 (final). Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 4 ft. 8-1/2 in. L x 1 ft. 6 in. W x 2 ft. 2 in. H.

SOLD

Click here for pump curve (63.1 KB)
Click here for more information (158.9 KB)

Click On Picture

APV Crepaco R4R Positive Displacement Pump

SOLD APV Crepaco R4R Positive Displacement Pump
Mfg: APV Crepaco Model: R4R
Stock No: KAAM0278.5a Serial No: H-2650
APV Crepaco R4R positive displacement pump. Model: R4R. S/N: H-2650. Maximum capacity: 160 gpm. Displacement per 100 revolutions: 17.5 gallons. Inlet/Outlet: (2) 2 in. dia. bevel seat fitting. Motor: Leeson Electric Motor, model C215T11FB8B, 5 hp, 1170 rpms, 208-230/460 V, 17.6/8.8 amps, 60 Hz, 3 phase. Pulleys: Motor 3 in, Pump 11 ½ in. Pulley Ratio: 3.83:1. Approx. final rpms at the pump: 305. Overall dimensions: 3 ft. L x 1 ft. 7 in. W x 1 ft. 11 in. H.

SOLD

Click here for Pump Curve (62.9 KB)
Click here for more information (337.0 KB)

Click On Picture

APV Crepaco Positive Displacement Pump

SOLD APV Crepaco Positive Displacement Pump
Mfg: Not Specified Model: R4
Stock No: BBCF688.20 Serial No:
APV Crepaco Positive Displacement Pump. Model: R4. Seal option: O-ring. Motor, 3 hp, 1800 rpm, 230/460 V, 8.3/4.4 amps, 60 Hz, 3 phase. Drive, Ratio: 11:39, Rpm out: 158 (final). Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 3 ft. 4 in. L x 1 ft. 9 in. W. x 1 ft. 8 in. H.

SOLD

Click here for pump curve (63.1 KB)
Click here for more information (270.6 KB)

Click On Picture

APV Crepaco R4HD Positive Displacement Pump

SOLD APV Crepaco R4HD Positive Displacement Pump
Mfg: APV Model: R4HD
Stock No: EECS059.3 Serial No: H-6379-94
APV Crepaco R4HD Positive Displacement Pump. Model: R4HD. S/N: H-6379-94. Maximum capacity: 90 gpm. Displacement per 100 revolutions: 29 gpm. Maximum speed: 900 rpm. Maximum power requirement: 20 bhp. Heavy duty positive displacement pumps are typically used in pumping applications that require higher than 100 psig discharge pressures. They are designed for applications where long discharge lines and/or viscous products combine to create high head pressure. These pumps are equipped with external outboard bearings to prevent shaft deflections and minimize shaft, rotor, and seal wear. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 8 in. L x 11 in. W x 1 ft. 3-1/2 in. H.

SOLD

Click here for pump curve (63.1 KB)
Click here for more information (267.5 KB)

Click Here if you don't see what you're looking for in our online catalog.