Genemco : Buy Refrigerated Milk Storage Tanks and Small Milk Bulk Tanks at Discount Prices. 
 Genemco : Offers Small Milk Bulk Tanks and Refrigerated Milk Storage Tanks Online. 

Click On Picture

SOLD Horizontal Tank - 5,000 Gallon  SOLD

SOLD Horizontal Tank - 5,000 Gallon
Mfg: Not Specified Model:
Stock No: 150.BR2069.8 Serial No:
Horizontal milk tank, 5,000 gallon.

SOLD

Click On Picture

SOLD Horizontal Tank - 5,000 Gallon  SOLD

SOLD Horizontal Tank - 5,000 Gallon
Mfg: Not Specified Model:
Stock No: 75.KGE27337.5 Serial No:
Horizontal tank, 5,000 gallon, insulated 2-1/2 inch product line size.

SOLD

Click On Picture

SOLD Horizontal Storage Tank-5000 Gallon SOLD

SOLD Horizontal Storage Tank-5000 Gallon
Mfg: Not Specified Model:
Stock No: END9510.10 Serial No:
Horizontal Storage Tank-5000 Gallon. Sodium Hydroxide. Painted white on exterior, jacketed stainless steel inside. Inlets (3) 2 in., Outlets (1) 1 in on front. Inside measurements: 205 in. L, 7 ft. diameter. Overall measurements: 90 in. W, 224 in. L, 102 in. H.

SOLD

Click here for more information (196.1 KB)

Click On Picture

SOLD Cherry Burrell 316 Stainless Steel Horizontal Tank 5,000 Gallon SOLD

SOLD Cherry Burrell 316 Stainless Steel Horizontal Tank 5,000 Gallon
Mfg: Cherry-Burrell Model: CH
Stock No: 125.TT03b.25 Serial No: 5000-79-2028
Cherry Burrell Horizontal Single Shell Tank- 5000 Gallon. Model CH, S/N 5000-79-2028. 316 stainless steel; 12 gauge. Inlets/outlets: (1) 2 in. tri-clamp (bottom discharge), (1) 3 in. tri-clamp connection, (2) NPT connections (top). Manway: 20 in. L x 16 in. W (oval). Level connections. Pipe legs. Overall dimensions: 19 ft. L x 7 ft. W x 8 ft. H.

SOLD

Click here for more information (264.7 KB)

Click On Picture

SOLD Insulated Tank - 5,000 Gallon SOLD

SOLD Insulated Tank - 5,000 Gallon
Mfg: Not Specified Model:
Stock No: 75.IME-302.25 Serial No:
Insulated milk tank, 5,000 gallon, agitation is from the top, 3 in. tri-clamp bottom discharge and a 1 in. TI connection on the bottom. Dimensions 9 ft. D x 14 ft. L.

SOLD

Click here for more information (151.8 KB)

Click On Picture

SOLD Horizontal Stainless Steel Tank-5000 Gallon SOLD

SOLD Horizontal Stainless Steel Tank-5000 Gallon
Mfg: Not Specified Model:
Stock No: OI008 Serial No:
Horizontal Stainless Steel Tank- 5000 Gallon. Bottom discharge: 3 in. with 2 in. reducer and 2 in. Tri-clamp valve. Tank dimensions: 103 in. dia x 14 ft. L.

SOLD

Click here for more information (266.1 KB)

Click On Picture

SOLD Pfaudler Refrigerated Horizontal Milk Storage Tank-5,000 Gallon SOLD

SOLD Pfaudler Refrigerated Horizontal Milk Storage Tank-5,000 Gallon
Mfg: Pfaudler Model:
Stock No: 120.3 Serial No:
Pfaudler Refrigerated Horizontal Milk Storage Tank- 5,000 Gallon. Horizontal agitator, double spray ball, and 2 in. outlet. Tank dimensions: 106 in. D x 174 in. L. Tank has 2 in. bottom discharge and TI indicator. Westinghouse Motor: 1hp, 220/440 V, 6/1.8 amp, 1,160 rpm.

SOLD

Click here for more information (272.8 KB)

Click On Picture

Creamery Package Horizontal Holding Tank- 5,500 Gallon

SOLD Creamery Package Horizontal Holding Tank- 5,500 Gallon
Mfg: Creamery Package Model:
Stock No: 60.2 Serial No: 2806
Creamery Package Horizontal Holding Tank- 5,500 Gallon. S/N: 2806. Propeller diameter: 16-1/2 in. Manway dimensions: 20 in. W x 16 in. H. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. discharge. Overall dimensions: 15 ft. 2 in. L x 9 ft. 6 in. W x 10 ft. 8 in. H.

SOLD

Click here for more information (410.6 KB)

Click On Picture

Creamery Package Horizontal Refrigerated Tank- 5000 Gallon

SOLD Creamery Package Horizontal Refrigerated Tank- 5000 Gallon
Mfg: Creamery Package Model:
Stock No: IME4003. Serial No: 2066
Creamery Package Horizontal Refrigerated Tank- 5000 Gallons. S/N: 2066. Stainless steel construction. Percent coldwall: 30%. Tank is equipped with dual sprayballs and (2) agitators. Liquid temperature is measured by a thermometer gauge fitted to a thermowell. Inlets: (2) 1 in. dia. copper pipes (media), (1) 4 in. dia. S-line fitting. Outlets: (1) 1 in. dia. NPT (male), (1) 2 in. dia. vent, (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 15 ft. 4 in. L x 104 in. W x 9 ft. 7 in. H.

SOLD

Click here for more information (235.2 KB)

Click On Picture

Glascote Stainless Steel Holding Tank- 5,000 Tank

SOLD Glascote Stainless Steel Holding Tank- 5,000 Tank
Mfg: Glascote Model:
Stock No: pHDNN181. Serial No: 8235
Glascote Stainless Steel Holding Tank- 5,000 Gallon. S/N: 8235. Center agitator and dual sprayballs for CIP cleaning. Inlets: (1) 2 in. dia. thermowell, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. S-line fitting (discharge), (1) 5 in. dia. vent. Overall dimensions: 19 ft. 4 in. x 107 in. W x 9 ft. 6 in. H.

SOLD

Click here for more information (162.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Small Milk Bulk Storage Tanks at discount prices.