Genemco : Offers Used Mueller Tank Online and Used Mueller Single Shell Tank at discount prices. 
 Genemco : Buy Used Mueller Single Shell Tank Online. 

Click On Picture

Stainless Steel Single Shell Vertical Tank- 500 Gallon

Stainless Steel Single Shell Vertical Tank- 500 Gallon
Mfg: Not Specified Model: RPCO
Stock No: SNPM088.3a Serial No: 28910
Stainless Steel Single Shell Vertical Tank- 500 Gallon. Model: RPCO. S/N: 28910. 304 stainless steel construction. Inside dimensions: 42 in dia. x 84 in. H. Flotation device travels vertically in center guide. Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/4 in. dia. NPT (female). Outlets: (1) 2 in. dia. NPT (tee, female). Overall dimensions: 58 in. dia. x 12 ft. H.

Click here for more information (325.8 KB)



View previously sold 500-599 Gallons. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Buy Mueller Tank and Used Mueller Single Shell Tank at discount prices.