APV Crepaco Size 6 R Series Used Positive Displacement Rotary Pumps 
 Genemco offers APV Crepaco Size 6 R Series Used Positive Displacement Rotary Pumps in a variety of configurations and models. 
Genemco sells used APV Crepaco Size 6 R Series Positive Displacement Rotary Pumps. APV Crepaco Size 6 R Series Positive Displacement Rotary Pumps provide for a completely controlled flow of product that is nonagitating, positive and continuous. These pumps are made of high quality stainless steel and because they are easy to disassemble and clean require only minimum downtime for maintenance. APV Crepaco Size 6 R Series Positive Displacement Rotary Pumps have been designed to be installed in a variety of configurations and have interchangeable components. APV Crepaco Size 6 R Series Positive Displacement Rotary Pumps Models currently offered by Genemco include: 6R, R6R, R6BS, R6RX, R6BSWF. Genemco also refurbishes and tests APV Crepaco Size 6 R Series Positive Displacement Rotary Pumps.

Click On Picture

Crepaco Positive Pump

SOLD Crepaco Positive Pump
Mfg: Crepaco Model: R6RX
Stock No: 42a-R182-A Serial No:
Crepaco positive displacement pump stainless steel, Model R6RX. 2-1/2 in. bevel seat connections. With base, coupling, gaurd, and reeves 7-1/2 hp varidrive 280-70 rpm.

SOLD

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R6R
Stock No: CCFP302. Serial No: 6SR-2996
APV Crepaco R-Series Positive Displacement Pump. Model: R6R. S/N 6SR-2996. Nominal capacity: 240 gpm. Displacement per Revolution: 0.29 gal. U.S. Motor, 7.5 hp, 1500/1800 rpm, 208/220 V, 23.0/22.3-21.0 amps, 50/60 cycles, 3 phase. Overall dimensions: 4 ft. 1 in. L x 2 ft. 6 in. W x 2 ft. 9 in. H.

SOLD

Click here for more information (113.8 KB)
Click here for Pump Curve (64.1 KB)

Click On Picture

Crepaco R6R Positive Displacement Pump

SOLD Crepaco R6R Positive Displacement Pump
Mfg: Crepaco Model: R6R
Stock No: SFF439.4a Serial No: P-1068
Crepaco R6R Positive Displacement Pump. Model: R6R. S/N: P-1068. Belt driven. A-3 sanitary rated. Pumping capacity: 142.5 gpm. Maximum capacity: 150 gpm. Final speed: 491.4 rpm. Maximum speed: 900 rpm. Displacement per revolution: .2899 gallons. Seal option: single mechanical. APV Crepaco pumps are known for their rugged, long-lasting, efficient performance. Every pump in the line has as standard a stainless steel body, resilient molded rotors, and a heavy cast iron gear case, which provides long-lasting, economical service over a wide range of products and applications. Reliance XT Motor, 7.5 hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 44 in. L x 24 in. W x 23-1/2 in. H.

SOLD

Click here for more information (352.7 KB)

Click On Picture

APV Crepaco Positive Pump

SOLD APV Crepaco Positive Pump
Mfg: APV Crepaco Model: R6BSWF
Stock No: CCFP179. Serial No: P-3880-96
APV Crepaco Positive Pump. Model: R6BSWF. S/N: P-3880-96. Sanitary, stainless steel. Pump displacement per revolution: 0.29 gallons. Maximum capacity: 150 gpm. Maximum rpm: 900. Flushed, double mechanical seal. Baldor motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. APG motor drive, 6.2 of ratio, final rpm: 278. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Stainless steel base. Inlet/outlet: (2) 2-1/2 in. dia. S-line. Overall dimensions: 48 in. L x 15 in. W x 22 in. H.

SOLD

Click here for more information (265.0 KB)

Click On Picture

APV Crepaco Positive Displacement Pump R-Series

SOLD APV Crepaco Positive Displacement Pump R-Series
Mfg: APV Crepaco Model: R6R
Stock No: ERCS001. Serial No: H-6034-94
APV Crepaco Positive Displacement Pump R-Series. Model: R6R. S/N: H-6034-94. Nominal capacity: 150 gpm @ 800 rpm. Displacement per 100 revolutions: 29 gpm. Motor with Reeves Variable Speed Module, size: 331, ratio: 6.2, output speeds: 520 rpm maximum, 104 rpm minimum. Complete parts interchangeable. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, dough’s, chocolate and shampoo. Inlet/outlets: (2) 3 in. S-line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 5 in. W x 3 ft. 2 in. H.

SOLD

Click here for more information (317.5 KB)

Click On Picture

Crepaco Size 6R Positive Pump Parts

SOLD Crepaco Size 6R Positive Pump Parts
Mfg: Crepaco Model:
Stock No: MDBC033A Serial No:
Crepaco Size 6R Positive Pump Parts including (4) New Rotors with Gaskets

SOLD

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6BS
Stock No: SMBS276.4 Serial No:
APV R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 120 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty.(ACN110).

SOLD

Click here for pump curve (64.1 KB)

Click On Picture

1994 APV Crepaco R-Series Positive Displacement Pump

SOLD 1994 APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R6BS
Stock No: OIP8111 Serial No: H-6993-94
1994 APV Crepaco R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316 stainless steel. APV Crepaco pumps are known for their rugged, long-lasting, efficient performance. The "R" Series rotary pumps incorporate stainless steel bodies with resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. Baldor Motor: 5 hp. Overall dimensions: 4 ft. 6 in. L x 1 ft. 7 in. W x 1 ft. 10 in. H.(ACN103).

SOLD

Click here for more information (228.0 KB)
Click here for pump curve (64.1 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6R
Stock No: SMBS284.12 Serial No: G-2859
APV R-Series Positive Displacement Pump. Model: R6R. Flow rate for new pump is 120 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 5 hp1745 rpm, 230/460 V, 12.6/6.3 amps. Gear reducer ratio: 6.2. Final rpm: 281. Inputs/Outputs: (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 2-1/4 in. L x 1 ft. 10 in. W x 1 ft. 11 in. H.(ACN110).

SOLD

Click here for more information (301.7 KB)
Click here for pump curve (64.1 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6BS
Stock No: SMBS280.12 Serial No: PP-1988-0499
APV R-Series Positive Displacement Pump. Model: R6BS. S/N: PP-1988-0499. Flow rate for new pump is 120 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 5 hp, 1740 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Gear reducer ratio: 6.2. Final rpm: 280. Inputs/Outputs: (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 2-1/4 in. L x 1 ft. 10-1/4 in. W x 2 ft. ½ in. H. (ACN110).

SOLD

Click here for more information (269.1 KB)
Click here for pump curve (64.1 KB)

Click On Picture

APV R6 Series Positive Displacement Pump

SOLD APV R6 Series Positive Displacement Pump
Mfg: APV Model: R6RIHD
Stock No: SIBI147F.10 Serial No: PP-1940-0499
APV R6 Series Positive Displacement Pump. Model: R6RIHD. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 10 hp, 1755 rpm, 230/460 volts, 25.4/12.7 amps, 60 Hz, 3 phase. Motor drive is capable of 5.0 ratio, 1750/350 rpm in/out, 3495 torque. (2) Rotating rotors. Inlets: (1) 10 in. flange with (12) mounting holes 7/8 in. diameter. 3-5/8 in. adjacent and 14-1/4 in. opposite. (2) 2 in. S-line. Outlet: (1) 3 in. S-line. Overall dimensions: 5 ft. L. x 1 ft. 10 in. W. x 2 ft. 3-1/4 in. H.(ACN170).

SOLD

Click here for pump curve (64.1 KB)
Click here for more information (254.7 KB)

Click On Picture

APV R6R Positive Displacement Pump

SOLD APV R6R Positive Displacement Pump
Mfg: APV Model: R6R
Stock No: ERCS001B. Serial No: H-3162
APV R6R Positive Displacement Pump. Model: R6R. S/N: H-3162. Pumping capacity: 15 gpm @ 82 rpm. Maximum capacity: 150 gpm. Maximum speed: 900 rpm. Displacement per 100 revolutions: 29 gpm. Baldor Industrial Motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3 phase. Reeves Varidrive Module, 31.4 ratio, 28/84 rpm (min/max) Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, dough, chocolate and shampoo. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 47 in. L x 17 in. W x 31 in. H.

SOLD

Click here for more information (347.5 KB)
Click here for pump curve (64.1 KB)

Click On Picture

APV Crepaco R-series Positive Displacement Pump

SOLD APV Crepaco R-series Positive Displacement Pump
Mfg: APV Crepaco Model: R6R
Stock No: SHCA904.1a Serial No: G-4748
APV Crepaco R-series Positive Displacement Pump. Model: R6R. Flow rate for new pump is 240 gpm at required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew-Eurodrive motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps. Sew-Eurodrive, ratio: 26.06, torque 5310 lb-in., provides a final rpm of 64. Features include: complete parts interchangeability, easy disassembly and cleanup, and low maintenance. Typical applications include: fruit cocktails, yogurt, alcoholic beverages, dough, chocolate syrup and shampoo. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 3 ft. 9 in. L x 1 ft. 7 in. W x 1 ft. 11 in. H.(ACN116).

SOLD

Click here for Pump Curve (64.1 KB)
Click here for more information (329.3 KB)

Click On Picture

APV / Crepaco Positive Displacement Pump

SOLD APV / Crepaco Positive Displacement Pump
Mfg: APV Crepaco Model: 6R
Stock No: MDBC033.4 Serial No: 8052
APV / Crepaco R-series Positive Displacement Pump. Model: 6R. U.S. electric motor, 5 hp, 1140 rpm. Driver Pulley: 6-3/4 in. Dia. Driven Pulley: NO PULLEY. Ratio: 2.83. Final rpm: 403. Inlets/outlets: (2) 2-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 5-1/8 in. L x 1 ft. 4-3/4 in. W x 2 ft. H.

SOLD

Click here for pump curve (64.1 KB)
Click here for more information (281.9 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6BS
Stock No: SMBS288.12 Serial No: PP-1986-0499
APV R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 120 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 5 hp 1745 rpm, 230/460 V, 12.6/6.3 amps. Gear reducer ratio: 6.2. Final rpm: 282. Inputs/Outputs: (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 2-1/4 in. L x 1 ft. 10-1/4 in. W x 2 ft. ½ in. H.(ACN110).

SOLD

Click here for more information (298.6 KB)
Click here for pump curve (64.1 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6BS
Stock No: SMBS290.14 Serial No: PP-1985-0499
APV R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 120 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 5 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps. Gear reducer ratio: 6.2. Final rpm: 280. Inputs/Outputs: (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 2-1/4 in. L x 1 ft. 10-1/4 in. W x 2 ft. ½ in. H.(ACN110).

SOLD

Click here for pump curve (64.1 KB)
Click here for more information (274.1 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6BS
Stock No: SMBS293.14 Serial No: PP-1982-0499
APV R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 120 gpm with required horsepower and pressure at 80 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance electric motor, 5 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps. Gear reducer ratio: 6.2. Final rpm: 281. Inputs/Outputs: (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 2-1/4 in. L x 1 ft. 10 in. W x 2 ft. 3/4 in. H.(ACN110).

SOLD

Click here for pump curve (64.1 KB)
Click here for more information (325.5 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6R
Stock No: SCJC163.11 Serial No: G-8768
APV Positive Displacement Pump. Model: R6R. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Leroy-Somer motor: 7.5 hp, 1740 rpm, 208/230/460 V, 20.6/19.2/9.6 A, 60 hz, 3 phase. Leroy-Somer motor drive: 3.95 ratio, 443 final rpm. (2) 5-5/8 in. rubber impellers. Mild steel base mounted. Inlet/outlet: (2) 3 in. S-Line. Overall dimensions: 3 ft. 8-1/2 in. L x 1 ft. 8 in. W x 1 ft. 7-1/2 in. H.

SOLD

Click here for more information (447.1 KB)

Click On Picture

APV R6 Series Positive Displacement Pump

SOLD APV R6 Series Positive Displacement Pump
Mfg: APV Model: R6RIHD
Stock No: SIBI147D.10 Serial No: PP-1939-0499
APV R6 Series Positive Displacement Pump. Model: R6RIHD. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor 10 hp, 1755 rpm, 230/460 volts, 25.4/12.7 amps, 60 Hz, 3 phase. Motor drive 5.0 ratio, 1750/350 rpm in/out, 3495 in/lb. Inlets: (1) 10 in. flange with 12 mounting holes 7/8 in. dia. Adjacent 3-5/8 in., opposite 14-1/4 in. (2) 2 in. s-line. Outlets: (1) 3 in. s-line. Overall dimensions: 5 ft. L x 1 ft. 10 in. W x 2 ft. 3-1/4 in. H.(ACN170).

SOLD

Click here for pump curve (64.1 KB)
Click here for more information (282.0 KB)

Click On Picture

APV R6 Series Positive Displacement Pump

SOLD APV R6 Series Positive Displacement Pump
Mfg: APV Model: R6RIHD
Stock No: SIBI147E.10 Serial No: PP-1938-0499
APV R6 Series Positive Displacement Pump. Model: R6RIHD. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor 10 hp, 1755 rpm, 230/460 volts, 25.4/12.7 amps, 60 Hz, 3 phase. Motor drive 5.0 ratio, 1750/350 rpm in/out, 3495 torque. Inlets: (1) 10 in. flange (12) mounting holes 7/8 in. dia. 3-5/8 in. adjacent 14-1/4 opposite.(2) 2 in. s-line. Outlet: (1) 3 in. s-line. Overall dimensions: 5 ft. L. x 1 ft. 10 in. W. x 2 ft. 3-1/4 in. H.(ACN170).

SOLD

Click here for pump curve (64.1 KB)
Click here for more information (288.0 KB)

Click On Picture

APV Positive Displacement Pump

SOLD APV Positive Displacement Pump
Mfg: APV Model: 6R+BS
Stock No: SCJC152.7 Serial No: P-6755-0997
APV Positive Displacement Pump. Model: 6R+BS. Flow rate for new pump is 260 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U.S. Electrical Motors Co. 5 hp, 1750 rpm, 208-230/460 v, 14.2-12.8/6.4 a, 60 Hz, 3 phase. Dodge APG drive: 10 in hp, 230.26 out rpm, 2630 torque, 7.600 ratio. (2) 5-5/8 in. rubber lobe rotors. Stainless steel base mounted. Inlet/outlet: (2) 3 in. S-line. Overall dimensions: 4 ft. 4 in. L x 1 ft. 11 in. W x 2 ft. 1 in. H.(ACN133).

SOLD

Click here for more information (354.9 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R6R
Stock No: SFF440.4a Serial No: F-2725
APV Crepaco R-Series Positive Displacement Pump. S/N: F-2725. Material of construction: 316 stainless steel. Nominal Capacity: 240 gpm. Displacement per Revolution: 0.29 gal. The "R" Series Rotary Pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. All product contact parts are 316 stainless steel with food grade seals and rotor materials which will not impart odors or affect flavors. All parts are interchangeable and replaceable in the field. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 4 in. L x 11 in. W x 1 ft. 2 ½ in. H.(ACN93).

SOLD

Click here for more information (177.0 KB)
Click here for Pump Curve (64.1 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R6BS
Stock No: GAKD310. Serial No: 100096345-0700
APV Crepaco R-Series Positive Displacement Pump. Model: R6. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. General Electric motor, 5 hp, 1155 rpm, 230/460 V. Typical applications include : fruit cocktails, yogurt, alcoholic beverages, dough’s and shampoo. Inlet / outlet: (2) 3 in. 'S' line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 3 ft. 7 in. H.(ACN103).

SOLD

Click here for more information (145.8 KB)
Click here for Pump Curve (64.1 KB)

Click On Picture

APV R-Series Positive Displacement Pump

SOLD APV R-Series Positive Displacement Pump
Mfg: APV Model: R6BS
Stock No: SCJC164.11 Serial No: P-8192-0298
APV R-Series Positive Displacement Pump. Model: R6BS. Flow rate for new pump is 240 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Industrial Motor: 7.5 hp, 1760 rpm, 208-230/460 v, 21.4-20.4/10.2 a, 60 Hz, 3 phase. (2) 5-5/8 in. rubber rotors. (1) Viking Pump, Inc. helical gear reducer: part no: 3-551-003-419-GD. (1) Hubbell® Disconnect switch: Cat no. HBLDS3, 30 AMP, 600 VAC Max. Mild steel base. Inlet/outlet: (2) 3 in. S-Line. Overall dimensions: 3 ft. 10 in. L x 1 ft. 9 in. W x 3 ft. 5 in. H.

SOLD

Click here for more information (443.6 KB)

Click On Picture

St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head

SOLD St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head
Mfg: St. Regis / Crepaco Model: 700R
Stock No: W-19 Serial No: 8976
St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head. S/N: 8976. Pump maximum capacity: 200 gpm at 400 rpm, (4) Standard recessed face rotors. The 700R series is designed for applications where long discharge lines and/or viscous products combine to create high head pressures. These pumps are equipped with external outboard bearings to prevent shaft deflections and minimize shaft, rotor, and seal wear, is recommended for discharge pressures between 100 and 150 psi. U.S. Variable motor drive, 10 hp, 1800 rpm, 220/440 V, 33.1/46.55 amps, 60 Hz, 3 phase. Pump inlets/outlets: 4 in. threaded fittings. Overall dimensions: 80 in. L x 24 in. W x 41 in. H.

SOLD

Click here for more information (423.9 KB)
Click here for pump curve (55.7 KB)

Click On Picture

APV R700 PD Pump - Parts Unit

SOLD APV R700 PD Pump - Parts Unit
Mfg: APV Model: R700BS
Stock No: HGPS1034.1 Serial No: P-6283-0697
APV R700 PD Pump - Parts Unit. APV Model: R700BS. S/N P-6283-0697. With 10 HP gear drive and base. Siemens Motor: 10 HP, 230/460V, 1750 RPM, 60 Hz, 3-phase, TEFC. MGS gear drive: 18:1 ratio (97 final RPM). Overall dimensions: 5 ft. 4 in. L x 1 ft. 5 in. W x 1 ft. 11 in. H. (H)

SOLD

Click On Picture

APV R6 Positive Displacement Pump

SOLD APV R6 Positive Displacement Pump
Mfg: APV Model: 6UR
Stock No: NOIP1201 Serial No: B-2971
APV R6 Positive Displacement Pump. Model 6UR. S/N: B-2971. Flow rate for a new pump is 120 gpm at max rpm of 900. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump has O-ring seals. Drive can be changed to suit your application. SEW Eurodrive gearmotor. Motor: 3 hp, 230/460 V, 8.6/4.3 amps, 1700 rpm, 60 Hz, 3 phase. Gearbox: 12.50 ratio, 136 rpm final. Inlet/outlet: (2) 2-1/2 in. bevel seat fittings. Overall dimensions: 3 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 6 in. H.

SOLD

Click here for more information (333.1 KB)
Click here for pump curve (63.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Pumps 
Other Categories:Positive Displacement Pumps 
Other Manufacturers:APV / Crepaco  

 Buy used APV Crepaco Size 6 R Series Used Positive Displacement Rotary Pumps from Genemco.