Used Crepaco Scrape-Surface Jacketed Processing Tank, Chester Jensen Processor, Stainless Steel Processor Tanks from 700-999 Gallons 
 Genemco Sells Used Stainless Steel Processing Tanks, Crepaco Scrape-Surface Jacketed Processing Tank, Chester Jensen Processor 

Click On Picture

D & W Dimple Jacket Welding Stainless Steel Tank-775 Gallon

D & W Dimple Jacket Welding Stainless Steel Tank-775 Gallon
Mfg: D&W Model:
Stock No: DTWA401.34a Serial No: 3944
D & W Dimple Jacket Welding Stainless Steel Tank-775 Gallon. S/N: 3944. National Board: 184. Design shell: 75 psi at 350 °F, jacket: 150 psi. Test shell: 115 psi, jacket: 115 psi. Agitator: Pace Maker motor, 10 hp, 1725 rpm, 230/460 V, 24.4/12.2 amps, 60 cycles, 3 phase. Motor drive, output: 155 & 52, reducer ratio: 11.49, final rpm: 150. Bottom of agitator is suspended approximately 6 inches above bottom of tank. Temperature gauge. Mixer shaft: 2-1/2 in. diameter x 92 in. L., propeller: 30 in. L., (4) baffles. Manway: 15-3/4 in. diameter. Tank inlet: 5 in. diameter, flange: 10 in. diameter with (8) hole, center to center: 8 in. L., inlet: 2 in. diameter, flange: 8 in. diameter with (4) hole, center to center: 7 in. L., 1-1/2 in. pipe. Center/Bottom Outlet: 3 in. NPT reduced to 2 in. NPT. Overall dimensions: 61 in. diameter x 16 ft. 3 in. H.

Click here for more information (215.1 KB)

Click On Picture

SOLD Cherry Burrell Processor - 800 Gallon SOLD

SOLD Cherry Burrell Processor - 800 Gallon
Mfg: Cherry-Burrell Model: E
Stock No: G627-A Serial No: 61-E-2715
Cherry Burrell dome top pressure wall processor, 800 gallon, Model E, S/N 61-E-2715, side insulated pressure wall large lift top manway. 6 in. ANSI flange outlet. 2/ea top 6 in. ANSI flange inlets. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Processor Stainless Steel - 700 Gallon SOLD

SOLD Processor Stainless Steel - 700 Gallon
Mfg: Not Specified Model:
Stock No: P2021 Serial No:
Processor stainless steel 700 gallon, with lift top covers, center bridge and 3 inch flange outlet. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Girton Processor Tank-800 Gallon Model PW-800 SOLD

SOLD Girton Processor Tank-800 Gallon Model PW-800
Mfg: Girton Model: PW 800
Stock No: RLOL415.50 Serial No: 73090605
Girton Processor Tank-800 Gallon. Model PW-800, S/N 73090605, has wipe-sweep agitator w/ drive and motor, dual spray-balls, adjustable-angle baffle and temperature probes. (1) 2 in. outlet, (3) 2 in. inlet, (1) 1-½ in. inlet, (1) 19 in. sealable manhole. Jacket inlets (2) 2 in., Jacket outlets (2) 2 in. Inside dimensions 68 in. diameter, 60 in. H. Ladder 5 rungs at 15 in. W, (6) Legs at 10-½ in. H. Overall dimensions 77 in. W, 79 in. L, 102 in. H.

SOLD

Click here for more information (173.4 KB)

Click On Picture

SOLD Girton Jacketed Processor Tank-800 Gallon SOLD

SOLD Girton Jacketed Processor Tank-800 Gallon
Mfg: Girton Model: PW 800
Stock No: RLOL417.50 Serial No: 73090601
Girton Jacketed Processor Tank-800 Gallon. Stainless steel. Model PW 800, S/N 73090601. With top mount agitator, dome top flat bottom.

SOLD

Click On Picture

SOLD Girton Jacketed Processor Tank-800 Gallon SOLD

SOLD Girton Jacketed Processor Tank-800 Gallon
Mfg: Girton Model: PW 800
Stock No: RLOL418.50 Serial No: 73090604
Girton Jacketed Processor Tank-800 Gallon. Stainless steel. Model PW 800, S/N 73090604. With top mount agitator, dome top flat bottom.

SOLD

Click On Picture

SOLD Girton Jacketed Processor Tank-800 Gallon Model PW-8 SOLD

SOLD Girton Jacketed Processor Tank-800 Gallon Model PW-8
Mfg: Girton Model: PW 800
Stock No: RLOL416.50 Serial No: 73090606
Girton Processor Model PW-8, S/N 73090606, has wipe-sweep agitator w/ drive and motor, dual spray-balls, adjustable-angle baffle and temperature probes. Agitator final rpm is 23. (1) 2 in. outlet, (3) 2 in. inlet, (1) 1-½ in. inlet, (1) 19 in. sealable manhole. Jacket inlets (2) 2 in., Jacket outlets (2) 2 in. Inside dimensions 72 in. diameter, 60 in. H. Ladder 5 rungs at 15 in. W, (6) Legs at 10-½ in. H. Overall dimensions 77 in. W, 79 in. L, 102 in. H.

SOLD

Click here for more information (280.8 KB)

Click On Picture

SOLD Creamery Package Processor -800 Gallon SOLD

SOLD Creamery Package Processor -800 Gallon
Mfg: Creamery Package Model:
Stock No: 105.HDCC97a.34 Serial No: 8106
Creamery Package Processor- 800 Gallon. S/N 8106. Stainless steel. Bridge and flip top covers. Motor attached. Jacket MAWP: 50 psi. Test pressure: 75 psi. Inlets: (2) 1 in., (1) 1-1/2 in., (1) 2 in., (1) 2-1/2 in. Outlet: (1) 2-1/2 in. Inside dimensions: 58 in. dia. x 66-1/2 in. H.

SOLD

Click here for more information (170.4 KB)

Click On Picture

SOLD Crepaco Processor - 800 Gallon SOLD

SOLD Crepaco Processor - 800 Gallon
Mfg: Crepaco Model:
Stock No: 135-R537-B Serial No: 60
Crepaco dome top pressure wall processor, series 60, 800 gallon. Wide sweep agitator with baffle. Sprayball. 2 inch stainless valve. Can be used as pasteurizer for vat or batch processing.

SOLD

Click On Picture

SOLD Cherry Burrell Stainless Steel Processor- 800 Gallon SOLD

SOLD Cherry Burrell Stainless Steel Processor- 800 Gallon
Mfg: Cherry-Burrell Model: EPT
Stock No: 120.P2000 Serial No: 800-53-1590
Cherry Burrell Stainless Steel Processor- 800 Gallon. Model EPT, S/N 800-53-1590. Pressure wall. Vertical wide sweep agitator with baffle, double spray balls, and center bridge with lift top covers. Inlets: (4) 2 in.; (2) 3 in. Inside dimensions: 72 in. dia. x 53 in. H. Overall height without motor: 69 in. Can be used to pasteurize sanitary and nonsanitary products.

SOLD

Click On Picture

SOLD Mojonnier Atmospheric Pasteurizer - 800 Gallon  SOLD

SOLD Mojonnier Atmospheric Pasteurizer - 800 Gallon
Mfg: Mojonnier Model:
Stock No: 70.G777-A Serial No: 1625
Mojonnier Atmospheric Pasteurizer- 800 Gallon. Agitator with scrapers and two spray balls. Inlets: (4) 1-1/4 in. with valve. (2) Lids: 63 in. L x 22 in. W. (3) fittings on top (2) 2 in.; (1) 1-1/2 in. Outlets: (1) 4 in. bottom, (1) 3 in. Howell Electric Motor: 3 hp, 1,755 rpm, 220 V, 8.50 amp. Inside dimensions: 64 in. dia. x 58 in. H. Overall dimensions: 80 in. L x 67 in. W x 101 in. H.

SOLD

Click here for more information (71.9 KB)

Click On Picture

SOLD Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon SOLD

SOLD Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon
Mfg: Mojonnier Model:
Stock No: OI16. Serial No:
Mojonnier Cone Bottom Pasteurizer Tank-800 Gallon. (1) 4 in. outlet on bottom and (1) 3 in. outlet outside, (4) 1-1/4 in. inlets with valve, (2) lids at 22 in. W x 63 in. L, (3) fittings on top two at 2 in. and one at 1-1/2 in. Agitator with scrapers and two spray balls. Howell Electric Motor, 3 hp, 1755 rpm, 220 V, 8.50 amp. Inside dimensions 64 in. diameter x 58 in. H. Overall dimensions 67 in. W x 80 in. L x 101 in. H.

SOLD

Click here for more information (208.5 KB)

Click On Picture

SOLD Feldmeier Mix Tank Stainless Steel - 700 Gallon SOLD

SOLD Feldmeier Mix Tank Stainless Steel - 700 Gallon
Mfg: Feldmeier Model:
Stock No: 60.JRW134b.3 Serial No: L129
Feldmeier Jacketed Mix Tank Stainless Steel-700 Gallon, S/N L129, shell 30 psi at 245 °F, jacket 125 psi, 15 in. x 20 in. front inlet, (6) 2.75 in-2 in. top outlets, Manhole 20 in. Inside dimensions 54 in. diameter, 45 in. H (side wall). 91 in. H. (Bottom of cone to ceiling). 72 in. H (bottom of cone to upper portion), 23-½ in. diameter of upper portion.

SOLD

Click here for more information (317.2 KB)

Click On Picture

Crepaco Scrape-Surface Jacketed Processing Tank- 700 Gallon

SOLD Crepaco Scrape-Surface Jacketed Processing Tank- 700 Gallon
Mfg: Crepaco Model:
Stock No: pRCPK386.22a Serial No:
Crepaco Scrape-Surface Jacketed Processing Tank- 700 Gallon. S/N: D-4074. National Board: 5893. Inside dimensions (straight wall): 66 in. dia. x 36 in. H. Jacket MAWP: 109 psi @ 400 °F. Inner lining pressure unloading: 15 psi. Heat exchanger jacket: 75 psi. (2) Rigid-rigid baffles, each with (4) blades. Bottom-scrape surface agitator also equipped with revolving blades. (2) Manways: 17-3/4 in. dia. Reliance Electric Motor (mixer), 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric Master XL Motor Drive, 70 ratio, 25 rpm (final). Inlets: (1) 6-1/2 in. dia. pipe, (1) 3 in. dia. 'S' line fitting, (1) 3 in. dia. NPT (male), (1) 2-1/2 in. NPT (male), (2) 1-1/2 in. dia. 'S' line fitting, (1) 2 in. dia. NPT (male, jacket). Outlets: (1) 4 in. dia. 'S' line pneumatic-valve (tank discharge), (1) 1-3/4 in. dia. NPT (male, jacket). Overall dimensions: 78 in. diameter x 11 ft. H.

SOLD

Click here for more information (247.1 KB)

Click On Picture

APV Stainless Steel Jacketed Processor Tank-800 Gallons

SOLD APV Stainless Steel Jacketed Processor Tank-800 Gallons
Mfg: APV Model:
Stock No: UGHB008. Serial No:
APV Stainless Steel Jacketed Processor Tank-800 Gallons. Inside straight wall dimensions: 6 ft. dia. x 6 ft. 2 in. H. MAWP: 75 psig @ 350°F. Reliance Electric Motor, 2 hp, 1740 rpm, 460 V, 2.9 amps, 3 phase. Reliance Gearmotor, ratio: 121, rpm out: 14 (final). Maximum number of scrapers: 6. Scraper dimensions: 3-1/2 in. W x 10-1/2 in. L. Blade dimensions: 5-1/2 in. W x 5 ft. 3 in. L. Baffle dimensions: 9 in. W x 3 ft. L. Inlets: (3) 2 in. S-line fittings, (1) 1 in. dia. S-line fittings, (1) 1/2 in. dia. port, (1) 2-1/2 in. dia. S-line fittings, (1) 2 in. dia. ports (jacket). Outlets: (1) 2 in. dia. S-line fittings, (2) 1 in. dia. FNPT fittings, (2) 2 in. dia. ports (jacket). Overall dimensions: 6 ft. 3 in. dia. x 8 ft. 8 in. H.

SOLD

Click here for more information (187.5 KB)

Click On Picture

Will Flow Corp Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon

SOLD Will Flow Corp Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon
Mfg: Will Flow Model:
Stock No: RBFM606.20 Serial No: 39794
Will Flow Corporation Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon. S/N: 39794. Nat'l Bd No. 4489. Inside straight-wall dimensions: 5 ft. 9 in. dia. x 4 ft. 10 in. H. Agitator dimensions: 5 ft. 8 in. dia. x 3 ft. 9 in. L. Jacket MAWP: 85 psi @ 333°F. Head thickness: 0.131 in. Shell thickness: 0.131 in. Crown radius: 103.5 in. Leeson electric motor, 7-1/2 hp, 1750 rpm, 208-230/460 V, 20.4/10.8 amps, 60 Hz, 3 phase. Inlets: 5 ft. 9 in. dia. (top infeed), (1) 2-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (2) 1-1/2 in. S-line fitting, (1) 1-1/2 in. dia. port (steam in). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting, (1) 2 in. dia. FNPT fitting (steam out). Overall dimensions: 6 ft. 3 in. dia. x 8 ft. H.

SOLD

Click here for more information (318.6 KB)

Click On Picture

Jacketed Processor Tank-800 Gallon

SOLD Jacketed Processor Tank-800 Gallon
Mfg: Not Specified Model:
Stock No: SPPP297.7 Serial No:
Jacketed Processor Tank- 800 Gallon. Inside dimensions (straight side): 72 in. dia. x 48 in. H. Bottom-sweep agitator and shear mixer. Product is steadied by the attached baffle. Dayton Air Motor, Model: 4Z231. S/N: 0890. Inlets: (1) 2 in. dia. copper pipe (media), (1) 2-1/2 in. dia. threaded fittings. Outlets: (1) 2 in. dia. copper pipe (media), (1) 2 in. dia. S-line fittings. Overall dimensions: 98-1/2 in. L x 86 in. W x 80 in. H.

SOLD

Click here for more information (168.5 KB)

Click On Picture

Creamery Package Process Tank- 800 Gallon

SOLD Creamery Package Process Tank- 800 Gallon
Mfg: Creamery Package Model:
Stock No: RCPK379.10 Serial No: 8281
Creamery Package Stainless Steel Process Tank- 800 Gallon. Size: 800 (gallons). S/N: 8281. Agitator and motor drive are missing. Overall dimensions: 77 inches diameter x 82 inches high.

SOLD

Click here for more pictures (568.4 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Scrape Surface Jacketed Processing Tanks, Polished Insulated Stainless Steel Processing Tank, Jacketed Processing Tank, Stainless Steel Processor Tanks