Ammonia Bare Screw Compressors For Sale

Ammonia Bare Screw Compressors for sale, not mounted in a packaged skid. Frick, FES, Mycom, Howden Rotary Screw Compressors

Click On Picture

Unused Howden 255 Rotary Screw Compressor

Unused Howden 255 Rotary Screw Compressor
Mfg: Howden Model: 255
Stock No: HCJM02.10 Serial No: MK1BSHR25516550408
Unused Howden 255 Rotary Screw Compressor. Model: MK1BSHR25516550408. Compressor made by Howden for Howe Corp. Chicago Illinois USA. Surplus unit has never been installed. Estimated build date is 1970s. WRV-255 standard features: 350 PSIG max pressure, 1500-3600 RPM shaft speed. The WRV-255/165 has the following ratings: 2395 m3hr swept volume (1410 CFM), high stage rating 1523 kw at -10C / +35C (433 TR at +14F / +95F), booster rating 485 -40C / -10C (138 TR at -40F / +14F) using R-717 ammonia. Weight: 3,134 lbs. Dimensions: 64.5 in. x 27.5 in. x 28 in. H.

Click here for more information (336.9 KB)

Click On Picture

Frick RWF 480 Compressor Rotors

Frick RWF 480 Compressor Rotors
Mfg: Frick Model:
Stock No: GOMS01A Serial No:
Frick RWF 480 Compressor Rotors. These fit a Frick model RWF 480, type SGC 2821 compressor. Female (driver) rotor dia: 7-1/8 in., rotor shaft dia: 3 in., back end shaft dia: 1 in. Overall length: 3 ft. 2 in. Male (driven) rotor dia: 7-1/8 in., front end shaft dia: 1-3/8 in., back end bearing dia: 1-3/8 in. Overall length: 1 ft. 10-5/8 in.(H15)(ACN171).

Click here for more information (310.5 KB)

Click On Picture

FES 140 - Mycom 160L Screw Compressor

FES 140 - Mycom 160L Screw Compressor
Mfg: FES Model: 140
Stock No: AANF404 Serial No: 1613675
FES 140 Screw Compressor, purchased as a shelf spare. S/N: 1613675. Leak PSIG: 313. HYD PSIG 470. Distance from shaft centerline to bottom of compressor feet (D): 8 inches (Min), 11 inches (Max). Minimum motor size required: 30 HP. Shipping weight: 4,300 pounds. Suction size: 4 in. Discharge: 3 in. *Note: This unit looks very similar to the Mycom 160L units we have had in the past.

Click here for more information (210.4 KB)
Click here for specifications (843.5 KB)

Click On Picture

Howden WRV 204/165 Rotary Screw Compressor

SOLD Howden WRV 204/165 Rotary Screw Compressor
Mfg: Howden Model: MK4B/WRV204/16526/1400
Stock No: PMI454.a7a Serial No: JH1839
Howden WRV 204/165 Rotary Screw Compressor. Model: MK4B/WRV204/16526/1400. Vi setting: 2.6. Displacement: 853 cfm. Rotor diameter: 204 mm. Rotor speed: 4,500 rpm maximum, 1,500 minimum. Maximum inlet pressure: 75 psi. Maximum outlet pressure: 260 psi. Connections: 8 in. suction and 5 in. discharge. Approximate weight: 1,874 lbs. Overall dimensions: 4 ft. 9 in. L x 2 ft. 2 in. W x 2 ft. 3 in. H.

SOLD

Click here for more information (288.1 KB)
Click here for specifications (1,486.4 KB)

Click On Picture

Mycom 160-SUD-LX Screw Compressor

SOLD Mycom 160-SUD-LX Screw Compressor
Mfg: Mycom Model: 160-SUD-LX
Stock No: AANF403 Serial No: 1652559
Mycom SRM Screw Compressor Model: 160-SUD-LX. We purchased this as a rebuilt spare. S/N: 1652559. Leak PSIG: 313. HYD PSIG 470. Mayekawa Mfg. Co., Ltd. Made in Japan.

SOLD

Click here for more information (151.2 KB)

Click On Picture

2006 Frick RWF 480 Rotary Screw Compressor

SOLD 2006 Frick RWF 480 Rotary Screw Compressor
Mfg: Frick Model: RWF 480
Stock No: GOMS01.54 Serial No: SGC28210122
2006 Frick Rotary Screw Compressor. Model: RWF 480. Nameplate model: SGC28210122, R22, 2.2-5.0 Vi, 3600 RPM, 400 PSI, year 2006. R-22 capacity: 936 tons at 1233 BHP based on 20F suction and 105F condensing with 10F liquid sub cooling and 10F suction superheat, or with R-717: 1,042 tons at 1,114 BHP with a 20F suction temperature, 95F condensing temperature, 10F liquid sub cooling and 10F suction superheat. MAWP: 400 psig. Swept/volume: 2864 cubic ft. @ max allow speed of 3600 rpm. Compressor design working RPM: 3550 (60 Hz) or 2950 (50 Hz). Has a 3 in. dia. shaft extending 5 in. from face of compressor. Adjustable Vi setting: 2.2 5.0. Displacement: 2,824 CFM. Duties include: single stage, high stage or as booster. Connection sizes for ammonia: suction is 11 in. / discharge 8 in. Approximate shipping weight: 2000 lbs. Inlets: (1) 11 in. dia. suction port, (1) 2 in. dia. flange coolant port. Outlet: (1) 8 in. dia. discharge port.Overall dimensions: 8 ft. L x 3 ft. 2 in. W x 3 ft. 8 in. H.(ACN735).

SOLD

Click here for more information (187.1 KB)

Click Here if you don't see what you're looking for in our online catalog.