Used, Surplus Fish Processing Equipment

Used, surplus fish processing equipment. Baader, Marel, Paoli, Grasselli / Townsend , etc.

Click On Picture

Metalquimia Rotary Screen Filter

Metalquimia Rotary Screen Filter
Mfg: Metalquimia Model: 28
Stock No: TFAR130.5 Serial No: 108
Metalquimia Rotary Brine Filter. Model 28. Number 108. KW: 0.18. Year: 1993. Automatic filtering device for use with meat injector systems. Designed to be adaptable to most injectors, work with all brine types, and to be self-cleaning. *Note: machine is incomplete, as shown in pictures. Overall dimensions: 74 in. L x 36 in. W x 54 in. H.

Click here for more information (133.1 KB)

Click On Picture

Baader Food Processing Machinery Fish Skinner – Model 620

Baader Food Processing Machinery Fish Skinner – Model 620
Mfg: Baader Model: 620
Stock No: BDPC062.11 Serial No: 06201201169251
Baader Food Processing Machinery Fish Skinner. Model: 620. S/N: 06201201169251. Date: 2001. Made in the USA. SEW Parallel Helical Reducer Drive 1.5 hp (1.1 kW), 240 Volts, 4.75 Amps, 3phase, 147 RPM, 60 Hz. Water Min/Max: 4 GPM, 40 PSI / 100 BAR. *Note: machine is currently missing the outfeed conveyor belt. Previously installed at a USA fish processing facility. The 620 model is a multi-species skinning machine with working range of 12-70 CM total length fillets. Approximate throughput is 72-80 per minute. Designed for easy cleaning. Overall dimensions: 77.5 in. L x 44.5 in. W x 79 in. H. (ACN500)

Click here for spec sheet (106.6 KB)
Click here for more information (355.5 KB)

Click On Picture

Baader 620 Skinner

Baader 620 Skinner
Mfg: Baader Model: 620
Stock No: BDPC072.16 Serial No:
Baader Skinner. Model: 620. (ACN500).

Click here for more information (91.5 KB)

Click On Picture

2001 Baader Model 620 Fish Skinner

2001 Baader Model 620 Fish Skinner
Mfg: Baader Model: 620
Stock No: BDPC122.12 Serial No:
Baader Skinner. Model: 620. S/N: 06201201169271. Date: 12/2001. Motor: 1.5 HP, 60 Hz, 240V, 3-phase, 4.75 A. Water: 4 GPM, 40-100 PSI. Made in the USA. (ACN500).

Click here for more information (94.9 KB)

Click On Picture

2001 Baader 620 Skinner

2001 Baader 620 Skinner
Mfg: Baader Model: 620
Stock No: BDPC125.9 Serial No: 06201201169251
Baader Skinner. Model: 620. S/N: 06201201169251. Date: 12/2001. Motor: 1.5 HP, 240V, 60Hz, 3-phase, 4.75A. Water: 4 GPM, 40-100 PSI. Made in the USA (ACN500).

Click here for more information (151.5 KB)

Click On Picture

Baader 620 Skinner

Baader 620 Skinner
Mfg: Baader Model: 620
Stock No: BDPC128.7 Serial No:
Baader Skinner. Model: 620.(ACN500).

Click here for more information (165.1 KB)

Click On Picture

Grasselli Membrane Skinner - 18 in. Wide

Grasselli Membrane Skinner - 18 in. Wide
Mfg: Grasselli SSI Model: G45-PS
Stock No: BDPC136.4a Serial No: 270279
Grasselli Membrane Skinner. Model: G45-PS. S/N: 270279. Roller width: 18 inches. Lower cover missing. Motor: 1HP, 115/230V, 12.8/6.4 Amps, 1725 RPM, 60 Hz, 1-phase. Previously used at a catfish processing facility. Overall dimensions: 37 in. L x 28 in. W x 36.5 in. W. (ACN200).

Click here for more information (140.6 KB)

Click On Picture

Grasselli Membrane Skinner - 18 in. Wide

Grasselli Membrane Skinner - 18 in. Wide
Mfg: Grasselli SSI Model: G45-PS
Stock No: BDPC136C Serial No: 270272
Grasselli Membrane Skinner. Model: G45-PS. S/N: 270272. Roller width: 18 inches. Lower cover missing. Motor: 1HP, 115/230V, 12.8/6.4 Amps, 1725 RPM, 60 Hz, 1-phase. Previously used at a catfish processing facility. One roller is missing. Overall dimensions: 37 in. L x 28 in. W x 36.5 in. W. (ACN200).

Click here for more information (176.3 KB)

Click On Picture

Stainless Steel Fish Tail Cutter

Stainless Steel Fish Tail Cutter
Mfg: Not Specified Model:
Stock No: BDPC130.4 Serial No:
Stainless Steel Tail Cutters. 31-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here to see a video of the equipment

Click here for more information (54.6 KB)

Click On Picture

Stainless Steel Tail Cutters

Stainless Steel Tail Cutters
Mfg: Not Specified Model:
Stock No: BDPC131.8 Serial No:
(2) Stainless Steel Tail Cutters. 19-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here for more information (148.6 KB)

Click On Picture

Stainless Steel Tail Cutters

Stainless Steel Tail Cutters
Mfg: Not Specified Model:
Stock No: BDPC132.8 Serial No:
(2) Stainless Steel Tail Cutters. 31-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here for more information (96.3 KB)

Click On Picture

Stainless Steel Tail Cutters

Stainless Steel Tail Cutters
Mfg: Not Specified Model:
Stock No: BDPC133.8 Serial No:
(2) Stainless Steel Tail Cutters. 31-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here for more information (57.2 KB)

Click On Picture

Stainless Steel Tail Cutters

Stainless Steel Tail Cutters
Mfg: Not Specified Model:
Stock No: BDPC134.16 Serial No:
(4) Stainless Steel Tail Cutters. 19 1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here for more information (98.3 KB)

Click On Picture

Tru Hone Dual Blade Sharpener

Tru Hone Dual Blade Sharpener
Mfg: Tru Hone Model:
Stock No: BDPC198.4a Serial No:
Tru Hone Dual Blade Sharpener (ACN130).



View previously sold Fish Processing. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.