This section is for vapor compressors that are not setup for Ammonia or Freon refrigerants.

Non-ammonia compressors for gas compression, vapor recovery, flare gas, methane, bio gas, carbon dioxide, nitrogen, hydrogen, etc.

Click On Picture

Vilter Single Screw Gas Compressor VSSG-601

Vilter Single Screw Gas Compressor VSSG-601
Mfg: Vilter Model: VSSG601
Stock No: YSTN01 Serial No: 4207
Vilter Single Screw Gas Compressor. Model: VSSG601. Serial 4207. Order: SO69766. Max RPM: 3600. MAWP: 535 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 480 PSIG. Nominal displacement at 3600 RPM: 601 CFM. Previous application was methane gas compression.

Click here for Vilter brochure (1,030.7 KB)
Click here for more pictures (801.4 KB)

Click On Picture

Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP

Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP
Mfg: Vilter Model: VSSG451VVRGHNECST
Stock No: NTSD04 Serial No: SO57571 370
2007 Vilter VSSG Single Screw Compressor Package with 800 HP drive motor and Allen-Bradley programmable controller. Model: VSSG451VVRGHNECST. Sales Order: SO57571 370, Date: 12-03-07. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 1050 PSIG Oil Separator, Indelac, Henry, and Insultec components. Reliance Electric Duty Master A-C Motor: 800 HP, 3582 RPM, 460V, 865 Amps, 3-phase, 32AG40S Frame, Code G, 100 S.F., CONT Duty, TEFC Enclosure. Overall dimensions: 14 ft. 4 in. L x 6 ft. 6 in W x 7 ft. 11 in H. (ACN2850)

Click here for brochure (1,030.9 KB)
Click here for more information (591.1 KB)

Click On Picture

2007 Vilter VSSG341 Single Screw Gas Compressor Package - 400 HP

2007 Vilter VSSG341 Single Screw Gas Compressor Package - 400 HP
Mfg: Vilter Model: VSSG341
Stock No: SEPS01 Serial No: 4065
Vilter VSSG Single Screw Gas Compressor Package. Package model: VSG3411VVRGHNECRC, order SO55293-359, date 10-26-07. Compressor model VSSG341. Serial 4065. Order: SO5529. Max speed: 3600 RPM. MAWP: 535 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 480 PSIG. Year: 2007. Reliance motor: 400 HP, 3575 RPM, 4160V, 3-phase, 60 Hz, TEFC. Allen Bradley micro controller. Previously run in a 'sweet gas' application.

Click On Picture

2007 Vilter VSSG451 Single Screw Compressor Package - 300 HP

2007 Vilter VSSG451 Single Screw Compressor Package - 300 HP
Mfg: Vilter Model: VSSG451
Stock No: SEPS02 Serial No: 4066
2007 Vilter VSSG451 Single Screw Compressor Package. Model: VSSSG451VVRGHNECRC. Order: SO55293 356. Date: 10-26-07. Compressor model: VSSG451, serial 4066, order SO55293, MAWP: 535 PSIG. Oil separator vessel: MAWP 1200 PSIG at 400F, MDMT -20F at 1200 PSIG. Reliance motor: 300 HP, 1790 RPM, 4160V, 3-phase, 60 Hz, TEFC, 5008Z frame. Previously run in a 'sweet gas' application.

Click On Picture

2007 Vilter VSG501 Single Screw Compressor Package - 450 HP

2007 Vilter VSG501 Single Screw Compressor Package - 450 HP
Mfg: Vilter Model: VSG501
Stock No: SEPS03 Serial No: 3976
2007 Vilter VSG501 Single Screw Compressor Package. Model: VSG501VVRGHNECRC. Order: SO55293-355. Date: 10-26-07. Compressor model: VSG501, serial 3976, order SO55293, max speed 3600 RPM, max discharge pressure 465 PSIG. Oil separator vessel: MAWP 550 PSIG at 400F, MDMT: -20F at 550 PSIG, 2007. Reliance motor: 450 HP, 3576 RPM, 4160V, 3-phase, 60 Hz, TEFC, Allen Bradley micro controller. Previously run in a 'sweet gas' application.

Click On Picture

2007 Vilter Air-cooled Condenser / Cooler

2007 Vilter Air-cooled Condenser / Cooler
Mfg: Vilter Model: AFV-90X108-646L-G-36-3-DT-D
Stock No: SEPS05 Serial No: 0707-52478-1
Vilter Air-cooled Condenser / Cooler. Left Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-1. Order: 40775D. Refrigerant: gas. MAWP: 750 PSI at 250F. MDMT -20F at 750 PSI. Year 2007. (2) 3 HP 460V fan motors. Right Model: AFV-90X108-646L-G-36-3-DT-D. Serial: 0707-52478-2. Order: 40775D. Refrigerant: oil. MAWP: 850 PSI at 250F. MDMT -20F at 850 PSI. (2) 3 HP 460V fan motors. Certified by Colmac Coil Mfg., Inc. Previously run in a 'sweet gas' application. Also known as a dry cooler / fluid cooler.

Click On Picture

2007 Vilter Air Cooled Condenser / Cooler

2007 Vilter Air Cooled Condenser / Cooler
Mfg: Vilter Model: AFV-99X108-848L-G-26/42-3/5-DT-D
Stock No: SEPS06 Serial No: 0707-52482-1
Vilter air cooled condenser / cooler. Left Model: AFV-99X108-848L-G-26/42-3/5-DT-D. Serial: 0707-52482-1. Order: 40755H. Refrigerant: gas. MAWP: 500 PSI at 250F. MDMT-20F at 500 PSI. Year: 2007. (2) 3 HP 460V fan motors. Certified by Colmac Coil. Right model: AFV-99X108-848L-G-26/42-3/5-DT-D. Serial: 0707-52482-2. Order: 40755H. Refrigerant: oil. MAWP: 600 PSI at 250F. MDMT-20F at 600 PSI. Year: 2007. (2) 3 HP 460V fan motors. Certified by Colmac Coil. Previously run in a 'sweet gas' application.

Click On Picture

1990 Burton Corblin Reciprocating Gas Compressor

1990 Burton Corblin Reciprocating Gas Compressor
Mfg: Burton Corblin Model: P123 M82S
Stock No: TAFM066.7a Serial No: 26920
1990 Burton Corblin Reciprocating Gas Compressor. Model: P123 M82S. Reuland electric motor, 30 hp. Applications include inert gases such as Nitrogen or Hydrogen. Ratings from nameplate (air): Flow rate of 190 cubic meters per hour (111.83 CFM), Compressor inlet pressure 7 bar (101.5 PSI), Compressor discharge pressure 40 bar (580 PSI). Inlets: (1) 1 in. dia. NPT fittings, (1) 2 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 7 ft. 7 in. L x 4 ft. 11 in. W x 4 ft. 7 in. H.(ACN1000).

Click here for more information (394.6 KB)

Click On Picture

Burton Corblin Reciprocating Gas Compressor

Burton Corblin Reciprocating Gas Compressor
Mfg: Burton Corblin Model: P123-M82S
Stock No: TAFM065.7a Serial No: 26990
1990 Burton Corbin Reciprocating Gas Compressor. Model: P123 M82S. ABB electric motor, 30 hp. Applications include inert gases such as Nitrogen or Hydrogen. Inlets: (1) 1 in. dia. NPT fittings, (1) 2 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 7 ft. 7 in. L x 4 ft. 11 in. W x 4 ft. 7 in. H.(H11)(ACN1000)

Click here for more information (299.8 KB)

Click On Picture

2007 Vilter VSG-1801 Package Less Compressor - 450 HP

2007 Vilter VSG-1801 Package Less Compressor - 450 HP
Mfg: Vilter Model: VSG1801
Stock No: NTSD01B Serial No: 4052
*Note: the compressor was removed from this package and sold bare. We are offering the remaining items: oil separator vessel, 450 HP 4160V motor, control panel, oil filters, etc. 2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley programmable controller. Details of removed compressor (not included): Model: VSG1801. Sales Order: SO57571-363, Serial Number: 4052, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

Click here for more information (643.7 KB)

Click On Picture

2007 Vilter VSG1801 Package - Less Compressor

2007 Vilter VSG1801 Package - Less Compressor
Mfg: Vilter Model: VSG1801VVRGHNECST
Stock No: NTSD02B Serial No: 4103
2007 Vilter VSG Single Screw Compressor Package (minus the screw compressor) with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-362, Serial Number: 4103, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

Click here for more pictures (1,345.8 KB)

Click On Picture

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

SOLD Unused 2007 Vilter VSG Single Screw Compressor - 450 HP
Mfg: Vilter Model: VSG1801
Stock No: NTSD01 Serial No: 4052
2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-363, Serial Number: 4052, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

SOLD

Click here for brochure (1,030.9 KB)
Click here for more information (638.8 KB)

Click On Picture

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

SOLD Unused 2007 Vilter VSG Single Screw Compressor - 450 HP
Mfg: Vilter Model: VSG1801VVRGHNECST
Stock No: NTSD02 Serial No: 4103
2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-362, Serial Number: 4103, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

SOLD

Click here for brochure (1,030.9 KB)
Click here for more information (651.0 KB)

Click On Picture

2007 Vilter VSG1201 Screw Compressor Package

SOLD 2007 Vilter VSG1201 Screw Compressor Package
Mfg: Vilter Model: VSG1201
Stock No: SEPS04 Serial No: 4034
Vilter Single Screw Compressor Unit. Package model: VSG1201VVRGHNECRC. Order: SO55293-357. Date: 10-26-07. Compressor model: VSG1201, serial 4034, order SO55293. Max speed: 3600 RPM. MAWP: 485 PSIG. Test pressure: 600 PSIG. Rated discharge pressure: 435 PSIG. Allen Bradley micro controller. Motor nameplate missing, 4160V, 60 Hz, 3-phase. Previously run in a 'sweet gas' application. Hours runtime: 3,100.

SOLD

Click here for more pictures (556.1 KB)

Click On Picture

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

SOLD Unused 2007 Vilter VSG Single Screw Compressor - 450 HP
Mfg: Vilter Model: VSG1801
Stock No: NTSD03 Serial No: 4128
2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-366, Serial Number: 4128, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 12-03-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

SOLD

Click here for brochure (1,030.9 KB)
Click here for more information (590.1 KB)

Click Here if you don't see what you're looking for in our online catalog.