Click On Picture

Amersham Pharmacia BioProcess Engineering System 1232

Amersham Pharmacia BioProcess Engineering System 1232
Mfg: Amersham Pharmacia Biotech Model: 44981384
Stock No: SWCS14.19a Serial No: 1232
Amersham Pharmacia Biotech System 1232. Model: 44981384. Serial No.: 1232. Year of Manufacture: 2000. Supply Voltage: 100-230V, 50-60Hz. Largest Motor Size: 0.75 kW. Max Flowrate: 120 liters/hr. (31 gal/hr). Min Flowrate: 7.5 liters/hr. (2 gal/hr). Maximum Process Pressure: 3 bar g (~43.5 psi). Temperature Range: 4-40C (39-104F). Protection Class: IP 55. Pneumatic Supply Min/Max: 6-10 bar g (87-145 psi). Features pH meter, UV meter, flow meter, temperature readout, conductivity meter, and air detection. Weight: 338 kg (745 lbs). Utility requirements: 100-230V 50-60Hz, 6-10 bar air pressure, media feed. Wetted materials: Polypropylene, EPDM, SS316L, SS316Ti, PTFE, Glass, Quartz, Oxid Ceramic, SS904L, Titanium grade2, PEEK.

Click here for more information (562.4 KB)

Click On Picture

Remcor CH-Series Liquid Cooling System - 1/2 Ton

Remcor CH-Series Liquid Cooling System - 1/2 Ton
Mfg: Remcor Model: CH550A
Stock No: SWCS15.3a Serial No: 62A013LC800
Remcor Industrial CH-Series Liquid Cooling System. Part no: 014733. Cooling Capacity: 6,000 BTU/h. Pump Capacity: 2 GPM. Compressor: 0.5 HP. Condenser: Air-Cooled. Temperature Range: 40F to 100F. Electric: 115 V, 15.75 A, 60 Hz, 1 Phase. Refrigerant: R134- 22 oz. Weight: 160 lbs. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 2 ft. 4 in. H.

Click here for more information (293.2 KB)
Click here for product manual (304.0 KB)

Click On Picture

Barnstead / Thermolyne Big Bill Orbital Shaker

Barnstead / Thermolyne Big Bill Orbital Shaker
Mfg: Barnstead / Thermolyne Model: M73625
Stock No: SWCS16.2a Serial No: 736980823753
Barnstead / Thermolyne Big Bill Orbital Shaker. 120 V, 0.4 A, 35 W, 50/60 HZ, 1 Ph. Include (16) size 250 holders and (4) size 1000 holders. Overall dimensions: 1 ft. 5 in. L x 1 ft. 5 in. W x 9-1/4 in. H. (ACN20).

Click here for more information (152.3 KB)
Click here for product brochure (427.6 KB)
Click here for product manual (32.0 KB)

Click On Picture

Amerex Instruments Inc. Orbital Incubator Shaker

Amerex Instruments Inc. Orbital Incubator Shaker
Mfg: Amerex Instruments Inc. Model: SK-727
Stock No: SWCS17.a Serial No:
Amerex Instruments Inc. Orbital Incubator Shaker.

Click here to see a video of the equipment

Click here for more information (268.7 KB)

Click On Picture

(2) Precision Scientific 280 Series Water Baths

(2) Precision Scientific 280 Series Water Baths
Mfg: Precision Scientific Co. Model: 286-115
Stock No: SWCS19.3a Serial No: 698030470 & 699021112
(2) Precision Scientific 280 Series Water Baths. Cat no: 51220056. Temp 5C to 99.9C. Note: only one unit has a thermometer. 115 V, 1200 W, 1 PH, 10.4 A, 50/60 HZ. Bath dimensions: 1 ft. 4 in. L x 2 ft. 4 in. W. x 6-3/4 in. H. Overall dimensions: 2 ft. 7 in. L x 1 ft. 8-1/2 in. W x 1 ft. 1 in. H.

Click here for more information (129.7 KB)

Click On Picture

Precision Scientific 280 Series Water Bath

Precision Scientific 280 Series Water Bath
Mfg: Precision Scientific Co. Model: 281-115
Stock No: SWCS20.a Serial No: 698050124
Precision Scientific 280 Series Water Bath. Cat no: 5120046. Temp 5C to 99.9C. 115 V, 225 W, 2.0 A, 50/60 HZ. Bath dimensions: 6 in. L x 5-1/4 in. W x 6 in. L. Overall dimensions: 9-1/2 in. L x 8 in. W x 9-1/2 in. H.

Click here for more information (127.0 KB)

Click On Picture

Inotech Steri 250 Dry Glass Bead Sterilizer

Inotech Steri 250 Dry Glass Bead Sterilizer
Mfg: Inotech Model: Steri 250
Stock No: SWCS21.a Serial No:
Inotech Steri 250 Dry Glass Bead Sterilizer. 250C operating temperature destroys all microorganisms, including spores, in less than 10 seconds. Sterilizing well dimensions: 1-3/4 in. dia. 3 in. deep. Overall dimensions: 5- 7/8 in. L x 4-7/8 in. W x 5-3/4 in. H.(ACN3a).

Click here for more information (115.1 KB)

Click On Picture

Perkin Elmer GeneAmp PCR System 2400

Perkin Elmer GeneAmp PCR System 2400
Mfg: Perkin Elmer Model: GeneAmp PCR System 2400
Stock No: SWCS22.a Serial No: 803N7010333
Perkin Elmer GeneAmp PCR System 2400. Part no: N8030001.

Click here for more information (117.4 KB)

Click On Picture

CSC Scientific Digital Moisture Balance

CSC Scientific Digital Moisture Balance
Mfg: CSC Scientific Model: Digital Moisture Balance
Stock No: SWCS24.6 Serial No: 011911
CSC Scientific Digital Moisture Balance. The Digital Moisture Balance determines percent moisture and percent solids to 0.1%. Built in RS232 interface for easy test recording. Rugged enough for the laboratory and the production environment. Extremely accurate and repeatable. Easy to use even for non-technical operators. Housing: cast-aluminum with enclosed sample chamber. Heat Source: 250 Watt infrared lamp (125 W & 375 W lamps are available). Balance: 100 gram capacity/0.001 gram readability. 110-120 VAC, 50/60 HZ, 50 A. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 3 in. H.(ACN39).

Click here for more information (165.5 KB)
Click here for product manual (3,137.3 KB)

Click On Picture

Watson-Marlow 604S Peristaltic Pump

Watson-Marlow 604S Peristaltic Pump
Mfg: Watson Marlow Model: 604S
Stock No: SWCS25A.3 Serial No: 7080085 Issue 4
Watson-Marlow 604S Peristaltic Pump. 604S/L IP55 Pump With 605L Pump head. Variable speed 2% to 100%. Max Speed 165 RPM. Power Input 250 VA. Ambient 5C-40C / 41F-104F. Overall dimensions: 1 ft. 8 in. L x 1 ft. 4-1/2 in. W x 7-3/4 in. H.

Click here for more information (119.4 KB)

Click On Picture

Watson-Marlow 505S Peristaltic Pump

Watson-Marlow 505S Peristaltic Pump
Mfg: Watson Marlow Model: 505S
Stock No: SWCS25B.2a Serial No: 9010913 Issue 2
Watson-Marlow 505S Peristaltic Pump. Variable output 2-220 RPM. 100-120 V / 220-240 V, 50/60 hz. Ambient 5C-40C / 41F-104F. Overall dimensions: 1 ft. 1 in. L x 8-3/4 in. W x 4-1/4 in. H.

Click here for more information (163.1 KB)
Click here for product manual (493.4 KB)

Click On Picture

Beckman Allegra 21R Refrigerated Centrifuge

Beckman Allegra 21R Refrigerated Centrifuge
Mfg: Beckman Model: Allegra 21R
Stock No: SWCS26.5a Serial No: AGB98D23
Beckman Allegra 21R Refrigerated Centrifuge. Cat no: 367570. 120 V, 15 A, 60 HZ. Freon R-134a 0.185 kg / 6.52oz. Variable speed: 0 to 15,300 rpm (in 100-rpm increments). Variable temperature: -20C to +40C. Set time up to 9 hr 59 min or continuous. Overall dimensions: 1 ft. 4-1/2 in. L x 2 ft. 1-1/4 in. W x 1 ft. 3 in. H.

Click here for more information (105.7 KB)
Click here for product manual (4,677.9 KB)

Click On Picture

Plas-Labs 2-Chamber Amber Desiccator

Plas-Labs 2-Chamber Amber Desiccator
Mfg: Plas-Labs Model: 862-CGA
Stock No: SWCS27.a Serial No:
Plas-Labs 2-Chamber Amber Desiccator. (4) perforated shelves, (10) shelf slots, (2) doors. Built in hygrometer in each door. Amber acrylic material provides UV protection. Closed cellular PVC gasketing. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. 7 in. W x 1 ft. 6-3/4 in. H.(ACN10)

Click here for more information (180.1 KB)

Click On Picture

Hoefer DyNA Quant 200 Fluorometer

Hoefer DyNA Quant 200 Fluorometer
Mfg: Hoefer Model: DyNA Quant 200
Stock No: SWCS28.a Serial No: 20001575
Hoefer DyNA Quant 200 Fluorometer. Code no: 80-6226-49. 115 VAC, 47-63 HZ, 15 W. Overall dimensions: 1 ft. 1 in. L x 6-1/4 in. W x 5 in. H.

Click here for more information (104.3 KB)
Click here for product manual (445.7 KB)

Click On Picture

Fisher Scientific Dry Bath Incubator

Fisher Scientific Dry Bath Incubator
Mfg: Fisher Scientific Model:
Stock No: SWCS29.a Serial No: 70300214
Fisher Scientific Dry Bath Incubator. Cat no: 11-718. 115 V, 0.8 A, 50/60 HZ. Overall dimensions: 9 in. L x 8 in. W x 8 in. H.

Click here for more information (102.6 KB)

Click On Picture

Molecular Devices Spectra MAX 340 Microplate Spectrophotometer

Molecular Devices Spectra MAX 340 Microplate Spectrophotometer
Mfg: Molecular Devices Model: Spectra MAX 340
Stock No: SWCS36.10a Serial No: M 01276
Molecular Devices Spectra MAX 340 Microplate Spectrophotometer. 90-250 V, 50/60 HZ. Overall dimensions: 1 ft. 3-1/2 in. L x 1 ft. 9-1/2 in. W x 8-1/2 in. H.

Click here for more information (102.9 KB)

Click On Picture

2002 Perkin Elmer Packard Multiprobe II HT EX  8 Tip Robotic Liquid Handler

2002 Perkin Elmer Packard Multiprobe II HT EX 8 Tip Robotic Liquid Handler
Mfg: Perkin Elmer Model: AMP8E01
Stock No: SWCS55.6a Serial No: 429508
2002 Perkin Elmer Packard Multiprobe II HT EX 8 Tip Robotic Liquid Handler. A flexible pipetting workstation for cherry picking, dilutions, ADME/Tox, SPE, genomics and proteomics, 8-Tip MultiPROBE II systems enable pipetting into tubes, vials and microplates. A variety of tips and dispensing options allow MultiPROBE II systems to dispense volumes from 100 nL and up. Using VersaTip PLUS probe design, the MultiPROBE II can switch between fixed and disposable tips in one assay. WinPREP software offers visual drag-and-drop simplicity for creating and optimizing protocols from simple assays to vacuum filtration protocols, MALDI spotting, device integrations and more. Includes multiprobe, controller computer, monitor, desk, and plates. Packard Multiprobe II overall dimensions: 2 ft. 9 in. W x 4 ft. 8 in. L x 3 ft. 7 in. H. Desk dimensions: 3 ft. W x 6 ft. L x 2 ft. 10 in. H.(ACN670)(ACU40-245).

Click here for more information (321.3 KB)

Click On Picture

Beckman LS 6500 Scintillation Counter

Beckman LS 6500 Scintillation Counter
Mfg: Beckman Model: LS 6500
Stock No: SWCS62.3a Serial No:
Beckman LS 6500 Scintillation Counter. Multipurpose Scintillation Counter, with monitor and printer.

Click On Picture

New Brunswick Scientific Innova 4200 Incubator Shaker

SOLD New Brunswick Scientific Innova 4200 Incubator Shaker
Mfg: New Brunswick Scientific Model: Innova 4200
Stock No: SWCS18.4a Serial No: 891220438
New Brunswick Scientific Innova 4200 Incubator Shaker. Manufacturer: M123-0014. 120 V, 50/60 HZ, 1 PH, VA 1800. Overall dimensions: 2 ft. 3-3/4 in. L x 2 ft. W x 3 ft. 1/2 in. H.

SOLD

Click here for more information (179.3 KB)
Click here for product manual (611.3 KB)

Click On Picture

TPI Vibratome 1000 Tissue Sectioning System

SOLD TPI Vibratome 1000 Tissue Sectioning System
Mfg: Technical Products International, Inc. Model: Vibratome Series 1000
Stock No: SWCS23.6 Serial No: V734811
TPI Vibratome 1000 Tissue Sectioning System. The Vibratome 1000 Sectioning System provides a versatile means of sectioning fresh or fixed, animal or plant tissues. It employs a vibrating blade principle, which allows sectioning without freezing or embedding. The creation of artifacts, the alteration of morphology, the destruction of enzyme activities, and other deleterious effects inherent in freezing or embedding procedures are thus avoided. Input power: 10A, 110 V, 60 HZ. Overall dimensions: 1 ft. 6 in. L x 11 in. W x 11-1/2 in. H.(ACU65).

SOLD

Click here for more information (115.5 KB)
Click here for product manual (130.4 KB)

Click On Picture

Primus Steam Sterilizer Unit

SOLD Primus Steam Sterilizer Unit
Mfg: Primus Model: PSS 526VE-R39
Stock No: SWCS11.7 Serial No: 15599
Primus Sterilizer Co., Inc. Batch Style Steam Sterilizer Unit. Model: PSS 526VE-R39. Serial No: 15599. Natl Bd: 499. Job no: 97658. Equivalent to current model PSS5-B-MSSD. High polished stainless steel chamber for easy cleanup. Jacketed for even heating. Internal dimensions: 26 in. W x 26 in. H x 39 in. L. Control Type: PSS 500. Standard Vessel. Seam Source: building / external. Single Door. Rated for 120V, 60HZ, 10A. Required Utilities: Steam, Cold Water, Air, Drain, Electrical. Weight: 200 pounds. Overall Dimensions: 35.5 W x 50 L x 80 H (inches).

SOLD

Click here for technical drawing (149.3 KB)
Click here for specifications (335.0 KB)
Click here for more information (287.8 KB)

Click On Picture

Savant SpeedVac Centrifugal Evaporator

SOLD Savant SpeedVac Centrifugal Evaporator
Mfg: Savant Model: SVC-100H
Stock No: DBBP2202.2a Serial No: 5-87-1785-115
Savant SpeedVac Centrifugal Evaporator. Model: SVC-100H. S/N: 5-87-1785-115. Electrical: 115 V, 50/60 Hz, 1 amp. Inside dimensions: 10 diameter x 3-1/2 in. H. Vacuum connection. Rotor switch on/off, heater switch on/off. Overall dimensions: 13 in. L x 11-1/4 in. W x 10-1/2 in. H.

SOLD

Click here for more information (218.3 KB)

Click Here if you don't see what you're looking for in our online catalog.