Used Screw Compressor Motor Starters, Motor Starter Control Panel, Compressor Motor Starters, Cutler-Hammer and Westinghouse Starter Motor Control Panel 
  

Click On Picture

Allen-Bradley SMC Flex Smart Motor Controller

Allen-Bradley SMC Flex Smart Motor Controller
Mfg: Allen-Bradley Model: 150-F251NBD
Stock No: TSRC01.25 Serial No:
(1) Allen-Bradley SMC Flex Smart Motor Controller. Model / CAT: 150-F251NBD. 3-phase only. Line Voltage: 200-480VAC. Control Voltage: 100-240 VAC. Line Controller max continuous current: 251A: 75 HP at 200V, 100 HP at 230V, 200 HP at 460V. Delta Controller max continuous current 435A: 150 HP at 200V, 150 HP at 230V, 350 HP at 460V. Auxiliary contact ratings (max): 230VAC, 3600 Make, 360 Break. Quantity available: 1. (ACN67)

Click here for more information (79.8 KB)

Click On Picture

Eaton SVX 9000 Adjustable Frequency Drive Starters - 800 HP

Eaton SVX 9000 Adjustable Frequency Drive Starters - 800 HP
Mfg: Eaton Model: SVX9000
Stock No: NTSD04B Serial No: 12784850 & 12784861
(2) Eaton SVX 9000 Adjustable Frequency Drive Starters. Serial No: 12784850 & 12784861. Cat No: SVX80014AAP1P3. G.O. & Style: SYW99265-001. Nominal HP: 800. IL Overload : 1.10. Software Code: 0. Date Code – 071210. Enclosure: Oversized Nema Type 1. Input: 480 VAC, 3 Ph, 550/60 HZ, 930 A RMS. Output: 0 to 480 VAC, 3 Ph, 1 to 500 HZ, 960 A RMS. Overall dimensions: 60 ft. W x 2 ft. 6 in. L x 8 ft. 3 in. H.

Click here for more information (326.4 KB)

Click On Picture

Motor Starter Control Center – 1 Hp to 200 Hp

Motor Starter Control Center – 1 Hp to 200 Hp
Mfg: Siemens Model:
Stock No: PCNY09 Serial No:
Motor Starter Control Center. This motor starter control center provides starters for different hp rated motors as follows: (1) 200 hp, (1) 120 hp, (2) 50 hp, (1) 20 hp, (4) 7 hp, (5) 5 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp motors. These starters are distributed among 3 main sections that make the whole center. Section 1 provides: (1) 200 hp starter. Section 2 provides: (1) 120 hp, (2) 7 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp. Section 3 provides: (2) 50 hp, (1) 20 hp, (2) 7 hp, (5) 5 hp. Supply power required: 460 V, 60 Hz, 3 phase. Overall dimensions: 15 ft. L x 1 ft. 9 in. W x 7 ft. 6 in. H.(BG).

Click here for more information (1,118.3 KB)

Click On Picture

1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel

1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: DTTC027 Serial No:
1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel . Unit: 1C. Cat. No: S210SBE 12/98. Order No: HTA88488-001. Ref: 98-TA488S10. Power supply: 500 HP 4160 V, 79.9 FLA, 1.25 SF, 60 Hz. Each roll out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 34 in. W x 111 in. H.(H11).

Click here for more information (264.3 KB)
Click here for Motor Manual (1,596.8 KB)
Click here for drawing (103.1 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage Motor Control - 700 HP

Westinghouse Ampgard Medium Voltage Motor Control - 700 HP
Mfg: Westinghouse Model:
Stock No: DTTC031. Serial No:
Westinghouse Ampgard Medium Voltage Motor Control - 700 HP, 4160v Motor Starter Control Panel. 700 HP, 4160V-60 Hz, 1.15, AT-10420-L10-4, 11-202 50J4, DWG 3D53104, 4/87. AC Contactor 360 amps, 3-phase, max interrupting capacity at 5000V: 50 MVA. Westinghouse IQ-2000 controller.

Click here for more information (194.3 KB)

Click On Picture

Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel

Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC033. Serial No:
Westinghouse Ampgard Motor Starter Control Panel. Ref. No's: AT-72960-1 and V202J4G. Power supply: 400 hp, 4160 V, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 103 in. H.

Click here for more information (129.0 KB)

Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC042. Serial No: 7000092-001-95
1995 Allen Bradley Motor Starter Control Panel. S/N: 7000092-001-95. Power supply: 4200v, 1200 amps (max), 60 Hz, 3 phase, full voltage, non-reversing. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.

Click here for more information (125.2 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 250 HP 4160v  Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC034. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.

Click here for more information (246.3 KB)

Click On Picture

FES Micro III Control Panel

SOLD FES Micro III Control Panel
Mfg: FES Model: Micro III
Stock No: HDCF200A.9 Serial No: 03039101
FES Micro III Control Panel. S/N: 03039101. Power Supply: 120 V, 10 FLA, 60 Hz, single phase. The Micro III incorporates the FES high speed peer-to-peer ComMENT (Communications Management) RS-485 interface network to simplify acquisition of external data. The panel can be supplied in various sizes to accommodate additional relays, switches, and other general purpose components that may be needed to complete an application. All enclosures are Nema-4, with a UL Type 4 label. Additional benefits are: easy access to network data via published protocols widely used in the industry, easy installment of ComMENT boards in any existing FES Micro II, Micro IIE, or Micro MASTER panel and the ability to be added to non-FES microprocessor panels that support a serial communications interface and have a published protocol. Applications include: compressor sequencing, single and multi-unit compressor controller, condenser control, vessel monitoring and control, evaporator control,and many other applications that require automation. Overall dimensions: 2ft. L x 10 in. W x 2ft. 6 in. H.(ACN60). FAD

SOLD

Click here for more information (194.8 KB)
Click here for Additional Information (271.0 KB)

Click On Picture

2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp

SOLD 2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp
Mfg: Cutler Hammer Model:
Stock No: DTTC028. Serial No:
2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (top and bottom): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3ft. L x 2ft. 10 in. W x 8 ft. 2 in. H.(ACN250).

SOLD

Click here for more information (261.9 KB)
Click here for Motor Manual (1,596.8 KB)

Click On Picture

2000 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp

SOLD 2000 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp
Mfg: Cutler Hammer Model:
Stock No: DTTC029. Serial No:
2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (bottom and top): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3 ft. L x 2 ft. 11 in. W x 7 ft. 8 in. H.(ACN250).

SOLD

Click here for more information (212.5 KB)
Click here for manual (1,596.8 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC032. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-2 and V202J4G. Dwg: TA685 S1L, TA685 W1L, TA685 O1L. Power supply: 700 HP, 4160v, 86.3 amps, 60 Hz, 3 phase. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 8 ft. 4 in. H.

SOLD

Click here for more information (447.3 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC035. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-1, V202 K4G, AT-10420-L10-4 and U-202-5J04. Dwg: TA685 S1L, TA685 W1L, 3D53104, 3D53105 and 3D53103. Power supply: 1000 HP and 300 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 98 in. H.

SOLD

Click here for more information (361.6 KB)

Click On Picture

1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel

SOLD 1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC037. Serial No:
1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: V2025 J4G. MODS LQ7Y8. Order No: AZ31064-1. Power supply (top): 1000 HP, 4000/4150v, 60 Hz. Westinghouse IQ-1000 II Variable Frequency Inverter. 1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: AT-10420-L10-H. Order No: 11-202 50J4. Dwg: 3D53105, 3D53105, 3D52103. Power supply (bottom): 700 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 99 in. H.

SOLD

Click here for more information (336.0 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V  Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC039. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. (2) units: 1000 HP and 700 HP, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 3ft. 1in. L x 3 ft. W x 8 ft. 2 in. H.

SOLD

Click here for more information (255.1 KB)

Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

SOLD 1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC040. Serial No: 7000092-003-95
1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000092-003-95. Power supply: 4200v, 1200 amps, 260 max. amps ( top starter), 180 max. amps (bottom starter), 440 max. amps (both starters), 60 Hz, 3 phase. Allen Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38 in. L x 36 in. W x 92 in. H.

SOLD

Click here for more information (216.6 KB)
Click here for additional information (214.7 KB)

Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

SOLD 1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC041. Serial No: 7000892-002-95
1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000892-002-95. Power supply: 4200v, 1200 amps, 180 max. amps ( top starter), 180 max. amps (bottom starter), 360 max. amps (both starters), 60 Hz, 3 phase. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38-1/2 in. L x 36 in. W x 96 in. H.

SOLD

Click here for more information (292.5 KB)

Click On Picture

Un-Used FES Systems Inc. Micro III Compressor Control Panel

SOLD Un-Used FES Systems Inc. Micro III Compressor Control Panel
Mfg: FES Model:
Stock No: NFES02.58 Serial No:
Un-Used FES Systems Inc. Micro III Compressor Control Panel. Micro III is designed to replace outdated, obsolete or ineffective controls on most brands of compressors, including dual and two-stage packages. Advanced microprocessor technology, user friendly operation, advanced service features, easy installation and unparalleled interface capabilities make the Micro III the preferred refrigeration compressor control.

SOLD

Click here for more information (3,714.0 KB)

Click On Picture

FES Micro II Control Panel

SOLD FES Micro II Control Panel
Mfg: FES Model: FES575B
Stock No: HDKF726D. Serial No: 86-0048-0301
FES Micro II Control Panel. Model: FES575B. S/N: 86-0048-0301. Contract No: 86-0048-0301-09. Power supply: 120 V, 25 FLA, 60 Hz, single phase. Overall dimensions: 2 ft. 4 in. L x 1 ft. 3 in. W x 2 ft. H.

SOLD

Click here for more information (213.3 KB)

Click On Picture

Frick Micro Control Panel

SOLD Frick Micro Control Panel
Mfg: Frick Model: RWB II Plus
Stock No: ASLC011B. Serial No:
Frick Micro Control Panel. Model: RWB II Plus. System requirements: 460 V, 25 amps, 50/60 Hz, single phase. Calibrated for refrigerant: R-717. The RWB II Plus offers continuous monitoring of the compressor unit’s condition and operation, directing instructions to various unit subsystems via its membrane keyboard. In addition to the keyboard, there is an emergency stop button that will bypass the computer and remove all power from the outputs when toggled, shutting down the compressor motor and all high voltage to the compressor auxiliary systems such as the oil pump and liquid injection solenoid. An additional safety feature of the microprocessor is an output watchdog circuit, disabling (turning off) all outputs if the microprocessor should fail. Overall dimensions: 28 in. L x 11 in. W x 30 in. H.

SOLD

Click here for more information (209.1 KB)
Click here for Additional Information (494.0 KB)

Click On Picture

1994 Frick Micro Control Panel

SOLD 1994 Frick Micro Control Panel
Mfg: Frick Model: RWB II Plus
Stock No: ASLC013B. Serial No: 209503
1994 Frick Micro Control Panel. Model: RWB II Plus. Serial number: 209503. System requirements: 120 V, 25 amps, 50/60 Hz, single phase. Calibrated for refrigerant: R-717. The RWB II Plus offers continuous monitoring of the compressor unit’s condition and operation, directing instructions to various unit subsystems via its membrane keyboard. In addition to the keyboard, there is an emergency stop button that will bypass the computer and remove all power from the outputs when toggled, shutting down the compressor motor and all high voltage to the compressor auxiliary systems such as the oil pump and liquid injection solenoid. An additional safety feature of the microprocessor is an output watchdog circuit, disabling (turning off) all outputs if the microprocessor should fail. Overall dimensions: 28 in. L x 11 in. W x 28 in. H.

SOLD

Click here for more information (651.9 KB)
Click here for Additional Information (494.0 KB)

Click On Picture

FES Micro II E Control Panel

SOLD FES Micro II E Control Panel
Mfg: FES Model: 1335B
Stock No: DTTC2062B Serial No: 93147031
FES Micro II E Control Panel. Model: 1335B. Power supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II E control panel can provide monitoring and control for numerous zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1 ft. 4 in. W x 2 ft. 5 in. H. Run hours: 380.3.(H17).

SOLD

Click here for more information (240.3 KB)

Click On Picture

FES MICRO II Control Panel

SOLD FES MICRO II Control Panel
Mfg: FES Model: 1335B
Stock No: DTTC2063A Serial No: 92320031
FES Micro II Control Panel. Model: 1335B. Contract No: 92320031. Power Supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II control panel can provide monitoring and control for up to 30 zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 ½ in. W x 2 ft. 4 ½ in. H. Run hours: 38586.2.

SOLD

Click here for more information (191.2 KB)

Click On Picture

1999 Cutler Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel

SOLD 1999 Cutler Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: DTTC030. Serial No:
1999 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: S210SBE. Order No: HTA07898. Ref. No: 99-TA898S1J. Power supply: 800 hp, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 32 in. W x 100 in. H.

SOLD

Click here for more information (343.1 KB)
Click here for Motor Manual (1,596.8 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 300 HP, 4160v Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 300 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC036. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AT-72980-1 and V20254G. Power supply: 300 HP, 4160v, 38 FLA, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 35 in. W x 103 in. H.(H11).

SOLD

Click here for more information (228.7 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 250 HP 4160v  Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC038. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.

SOLD

Click here for more information (261.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Mycom Screw Compressors  | Frick Screw Compressors  | Vilter Screw Compressors  | Control Panels  | Screw Compressor Motor Starters  
Other Categories:Variable Frequency Inverter  | Freon Refrigeration  | Pasteurizing/Warming/Cooling Tunnels  | Ice Flaker | Evaporative Condensers