Genemco Offers Used Stainless Steel Accumulation Table and Accumulation Table / Conveyors at Fair Prices. 
 Used Steel Accumulation Table/Conveyor, Accumulation Table/Conveyor  

Click On Picture

Allen Stainless Steel Belt Conveyor

Allen Stainless Steel Belt Conveyor
Mfg: Allen Model: D28443
Stock No: L49103.2 Serial No: CON14518
Allen Stainless Steel Belt Conveyor. Model: D28443. S/N: CON14518. Type: BC. Belt width: 23-1/2 in. Maximum aperture/clearance above belt: 20 in. W x 11-1/2 in. H. Travel speed: 619 fpm. Sparks Dura-Drive Motor, 1.5 hp, 1750 rpm, 230 V, 5.2 amps, 60 Hz, 3 phase. Infeed/exit height: 50 in. Overall dimensions: 104 in. L x 36 in. W x 61-1/2 in. H.

Click here for more information (139.0 KB)

Click On Picture

AME Loading/Unloading 48 in. Turntable

SOLD AME Loading/Unloading 48 in. Turntable
Mfg: AME Model:
Stock No: AMEQ01.21 Serial No:
AME Loading/Unloading 48 in. Turntable. Stainless Steel. Loading and Accumulating turntables come in diameters of 18 to 60 in. They provide a cost effective means of loading containers to a filling line. Powered by a 90 VDC drive with a fully adjustable controller to aid in bottle transfer and line speeds. Turntable features single guide rails. Baldor Motor, 1/4 hp, 28 rpm (final) 90 VDC, 2.25 amps, single phase. Overall dimensions: 48 in. dia. x 40 in. H.

SOLD

Click here for more information (238.9 KB)

Click On Picture

Conveyor with Weigh-Tronix Scale

SOLD Conveyor with Weigh-Tronix Scale
Mfg: Weigh-Tronix Model: DSFS2424A-005
Stock No: RLOL585b.2a Serial No: 27288
Belt Conveyor with Weigh-Tronix Scale. Model DSFS2424A-005, S/N 27288. Capacity 500 lbs. Size: 24 in. L x 24 in. W. Class III. n Max: 5000/e Min: 0.1 lbs. Allen Bradley photoswitch. (2) Watt Induction Motors, Catalog No. 42GTU-9000-QD, Series A, 1/3 hp, 1,680 rpm, 230/460 V, 1.2/0.6 amps, 60 Hz, 3 phase, 0.25 kW. Conveyor dimensions: 30 in. L x 24 in. W; 24-½ in. distance between photoswitches. Weigh-Tronix control box, Model WI-127, S/N 010289, 115 V, 0.25 amps, 50/60 Hz. Legs: (4) 6 in. Overall dimensions: 31-½ in. L x 32 in. W x 30-½ in. H.

SOLD

Click here for more information (182.3 KB)

Click On Picture

SOLD Stainless Steel Work Table/Accumulation Table Conveyor SOLD

SOLD SOLD Stainless Steel Work Table/Accumulation Table Conveyor SOLD
Mfg: Not Specified Model:
Stock No: SJFK001b.2a Serial No:
Stainless Steel Work Table/Accumulation Table Conveyor. Conveyor dimensions: 120 in. L x 17-3/4 in. W. Dayton Motor: 3/4 hp, 1725 rpm, 90 V-DC, 8.2 amps, 1 phase. Boston gear drive: input hp: 0.45, output torque: 630 lb in, ratio: 60. Pulley ratio: 2.6:1. Variable Speed. Ratiotrol DC motor control. Model: Beta II. Overall dimensions: 120 in. L x 36 in. W x 58 in. H. SOLD

SOLD

Click here for more information (198.7 KB)

Click On Picture

Double - Belt conveyor

SOLD Double - Belt conveyor
Mfg: Not Specified Model:
Stock No: BP8 Serial No:
Double-Belt Conveyor. Plastic belt: 16-1/4 in. W. Electric control switchbox. Overall dimensions: 60 in. L x 43 in. W x 37 in. H.

SOLD

Click On Picture

SOLD Feed Table  SOLD

SOLD Feed Table
Mfg: Not Specified Model:
Stock No: 12a.URB1 Serial No:
Feed table single filer.

SOLD

Click On Picture

SOLD Accumulation Table SOLD

SOLD Accumulation Table
Mfg: Not Specified Model:
Stock No: FHF303.a Serial No:
Accumulation table.

SOLD

Click On Picture

SOLD Accumulation Table SOLD

SOLD Accumulation Table
Mfg: Not Specified Model:
Stock No: D-072.2 Serial No:
Accumulation table.

SOLD

Click On Picture

SOLD E-Pak Accumulation/Manual Packoff Turntable SOLD

SOLD E-Pak Accumulation/Manual Packoff Turntable
Mfg: E-Pak Model:
Stock No: NGSB397.24 Serial No:
E-Pak Accumulation/Manual Packoff Turntable. Stainless steel. Turntable: 40 in. dia. with railing. Speed control: 0-100 rpm. Motor: 1/3 hp, 1,750 rpm, 90 VDC, 3.6 amps, 60 Hz. Overall dimensions: 46 in. L x 46 in. W x 41-1/2 in. H. Loading and accumulation turntables can dramatically improve the efficiency of a production line. Accumulation turntables promote more efficient packing of finished goods into shipping cases.

SOLD

Click here for more information (195.1 KB)

Click On Picture

SOLD Pillsbury Company Conveyor SOLD

SOLD Pillsbury Company Conveyor
Mfg: Pillsbury Company Model: 23B-00214
Stock No: 167 Serial No: BS10523
Pillsbury Company Conveyor. Model 23B-00214, S/N BS10523. 14 in. Wide belt. Overall dimensions 144 in. L x 23 in. W x 60 in. L.

SOLD

Click On Picture

SOLD Inspection Conveyor SOLD

SOLD Inspection Conveyor
Mfg: Not Specified Model:
Stock No: 27a-SC-6271 Serial No:
Inspection conveyor 24 inch x 32 foot with 24 inch trash belt.

SOLD

Click On Picture

SOLD Litton Taylor Bi-Directional Accumulation Table SOLD

SOLD Litton Taylor Bi-Directional Accumulation Table
Mfg: Litton Taylor Model:
Stock No: TMH01 Serial No:
Litton Taylor Bi-Directional Accumulation Table. Stainless steel. Dimensions: 144 in. L x 96 in. W. Intralox matting. Last run PET bottles for soft drink bottler.

SOLD

Click here for more information (519.5 KB)

Click On Picture

SOLD Schebler Conveyor Stainless Steel SOLD

SOLD Schebler Conveyor Stainless Steel
Mfg: Schebler Model: K46D16BD17104-KS
Stock No: M-138 Serial No: 850034416.95.001
Shebler Conveyor. Model K46D16BD17104-KS, S/N 850034416.95.95.007. Stainless steel. Belt: 6 ft. L x 36 in. W. Motor: 2 hp. Overall dimensions: 69 in. L x 57 in. W x 29 in. H.

SOLD

Click here for more information (267.4 KB)

Click On Picture

SOLD Mesh Friction Drive Conveyor Stainless Steel SOLD

SOLD Mesh Friction Drive Conveyor Stainless Steel
Mfg: Not Specified Model:
Stock No: 20-SC-5231 Serial No:
Mesh friction drive conveyor stainless steel, 34 inch x 20 foot, 3/4 horsepower drive, stainless steel frame.

SOLD

Click On Picture

SOLD Accumulation Table SOLD

SOLD Accumulation Table
Mfg: Not Specified Model:
Stock No: DBP76.1a Serial No:
Accumulation Table. Conveyer belt: 139 in. L x 70 in. W. Motor: Model SAT 2, S/N 1468, 0.5 hp, 4.2 rpm, 230/460 V1. Overall dimensions: 144 in. L x 92 in. W x 44 in. H.

SOLD

Click On Picture

SOLD Garvey  Bi Flo Accumulation Table SOLD

SOLD Garvey Bi Flo Accumulation Table
Mfg: Garvey Model: 9700
Stock No: RCPK279.23 Serial No: 14720
Garvey Bi Flo Accumulation Conveyor. Model: 9700. S/N: 14720. 304 stainless steel. #4 Finish. Features include low-friction thermoplastic belts and formed stainless steel with plastic facing guide rails. Maximum aperture/clearance above belt: 2-1/2 in. Adjustable clearance to a maximum height of 3 in. Infeed and discharge can be accomplished by end to end transfer or preferably side transfer due to Garvey's exclusive flush side transfer sections where no dead plates are required. Height at conveyor infeed/exit: 34 in. Multiple Lane Infeed/Single Lane Outfeed. (6) Winding sections. Width of conveyor sections: #1- 1 ft. 6 in., #2- 1 ft., #3- 7-1/2 in., #4- 7-1/2 in., #5- 1 ft., #6- 1 ft. 6 in. Sections 2 and 5 extend 3 ft. from the back end while sections 3 and 4 extend 3 ft. forward. (2) Baldor Industrial Motors, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. (2) SM-Cyclo Motor Drives, 15 ratio, 115 rpm (final). Overall dimensions: 26 ft. L x 6 ft 6 in. W x 40 in. H.

SOLD

Click here for more information (340.0 KB)

Click On Picture

SOLD Portec Flomaster Belt Conveyor 180 deg SOLD

SOLD Portec Flomaster Belt Conveyor 180 deg
Mfg: Portec Model: LB-3028 180deg
Stock No: GICS206.1 Serial No: 143536-7048
Portec Flomaster Belt Conveyor- 180 Deg. Model LB-3028 180deg. S/N 143536-7048. Belt: 30 in. W, white nitrile x 180 deg. Inside radius: 30 in. Outside diameter 10 ft 6 in. Overall height of belt: 52 in. Motor: 3 hp, 460 V, 3 phase. Drive motor coupled to shaft-mount Boston Gear reducer.

SOLD

Click On Picture

SOLD Keenline 48 in. Loading/Unloading Turntable SOLD

SOLD Keenline 48 in. Loading/Unloading Turntable
Mfg: Keenline Model:
Stock No: 18.GM403.6 Serial No:
Keenline 48 in. Loading/Unloading Turntable. Stainless steel construction. Height at conveyor infeed/exit: 37 in. Provides an effective means of loading/unloading objects onto a production line. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.5-1.5/.75 amps, 60 Hz, 3 phase. Dodge Tigear Speed Reducer, 40 ratio, 43 rpm (final). Overall dimensions: 48 in. dia. x 36-1/2 in. H.

SOLD

Click here for more information (215.8 KB)

Click On Picture

Accumulation Table

SOLD Accumulation Table
Mfg: Not Specified Model:
Stock No: FHF289.3a Serial No:
Accumulation Table. Dimensions: 45 in. L x 43 in. W. Chain belt: 24 in. L x 33 in. W. Dayton motor, Model 9N123B, 0.5 hp, 230-460 V, 35 rpm. Overall dimensions: 100 in. L x 82 in. W x 49 in. H.

SOLD

Click On Picture

Accumulation Table

SOLD Accumulation Table
Mfg: Not Specified Model:
Stock No: KGE-27350.1 Serial No:
Accumulation Table without belt.

SOLD

Click On Picture

Rotating Accumulation Table, Stainless Steel

SOLD Rotating Accumulation Table, Stainless Steel
Mfg: Not Specified Model:
Stock No: CCFP529. Serial No:
Rotating Accumulation Table. Stainless steel. Rotating platform diameter: 40-1/2 in. Elektra Motor: 1/2 hp, 1725 rpm, 230/460 V, 2.4/1.2 amps, 60 cycles, 3 phase. Inlets/outlets: (1) 8 in. dia. Overall dimensions: 75 in. L x 50 in. W x 34-1/2 in. H.

SOLD

Click here for more information (242.1 KB)

Click On Picture

Lazy Susan Loading/Unloading Turntable

SOLD Lazy Susan Loading/Unloading Turntable
Mfg: Not Specified Model:
Stock No: KLPC311.2a Serial No:
Lazy Susan Loading/Unloading Turntable. All stainless steel. Minimum table size: 62 in. diameter. (4) Casters for easy positioning. Baldor Industrial Motor, 3/4 hp, 115/208-230 V, 10.2/5.4-5.1 amps, 60 Hz, single phase. Dayton motor drive, input: 1/2 hp, input speed: 1725 rpm, output speed: 30 rpm, ratio: 57.5. Overall dimensions: 50 in. L x 50 in. W x 27 in. H.

SOLD

Click here for more information (240.6 KB)

Click On Picture

Accumulation Table/Conveyor

SOLD Accumulation Table/Conveyor
Mfg: Not Specified Model: 802544
Stock No: SNP170.1 Serial No:
Accumulation Table/Conveyor. Model 802544. Plastic belt: 6 ft. W. Reliance electric motor drive: Model P56H388 AN-TN, 1/2 hp, 1,725 rpm, 208/230/460 V, 2.2/2.2/1.1 amp. Frame FC36P. Reliance speed reducer: ID #MFC 73523-QN, ratio: 162:1; output rpm: 11. Overall dimensions: 128 in. L x 77 in. W x 37 in. H.

SOLD

Click here for more information (163.1 KB)

Click On Picture

FBN Metal Products Belt Conveyor – 15 in. W

SOLD FBN Metal Products Belt Conveyor – 15 in. W
Mfg: FBN Metal Products Model: 32-48-15
Stock No: GM420B.3 Serial No: 15825
FBN Metal Products Belt Conveyor. Model: 32-48-15. Conveyor effective length: 4 ft. Belt width: 1 ft. 3 in. Electric motor,0.75 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Gear ratio: 60.1:1. Final rpm: 29. Conveyor infeed/exit height: 2 ft. 6-1/2 in. Overall dimensions: 4 ft. 2 in. L x 2 ft. W x 3 ft. 1/2 in. H.

SOLD

Click here for more information (179.7 KB)

Click On Picture

Steel Accumulation Table/Conveyor

SOLD Steel Accumulation Table/Conveyor
Mfg: Not Specified Model:
Stock No: DTWA353L. Serial No:
Steel Accumulation Table/Conveyor. Belt width (accumulation): 47 in. Belt width (transfer): 7-1/2 in. Maximum aperture/clearance above belt: 5 in. W x (2 to 10 in. H). Reliance Electric Motor, 3/4 hp, 1725 rpm, 208-230/460-480 V, 2.9-2.6/1.3-1.5 amps, 60 Hz, 3 phase. Reliance Electric Gear Reducer, 90 ratio, 19 rpm (final). Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460-480 V, 2.4-2./1.2-1.4 amps, 60 Hz, 3 phase. Motor drive. Infeed/exit height: 35 in. Overall dimensions: 15 ft. 10 in. L x 65-1/2 in. W x 37-1/2 in. H.

SOLD

Click here for more information (360.3 KB)

Click On Picture

Stainless Steel Accumulation Table – 53 in. W

SOLD Stainless Steel Accumulation Table – 53 in. W
Mfg: Not Specified Model:
Stock No: KGE-27349.1 Serial No: 25147
Stainless Steel Accumulation Table. Set up to accept a belt that is 53 in. W x 12 ft. 6 in. L (effective belt length). Reliance electric motor, 60 Hz. Reliance electric variable speed drive, input horsepower: 1.0 @ 1750 rpm and 1.5 @ 3450 rpm, size: 0003, 200/400 and 2000/3200 rpm (min and max). Infeed/exit height: 2 ft. 6 in. Overall dimensions: 13 ft. L x 6 ft. 11 in. W x 5 ft. 2-1/2 in. H.

SOLD

Click here for more information (407.5 KB)

Click On Picture

Stainless Steel  30

SOLD Stainless Steel 30
Mfg: Not Specified Model:
Stock No: HDWR286.4a Serial No:
Stainless Steel 30" Diameter Accumulation Table. Table diameter: 30 in. Conveyor dimensions: 2 ft. L x 3 in. W. Tray dimensions: 2 ft. 2 in. L x 6 in. W. Dayton Electric Motor with Drive, 1/2 hp, 1745 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Ratio: 39, rpm out: 45 (final). Infeed height: 35-1/2 in. Exit height: 34 in. Overall dimensions: 3 ft. L x 3 ft. 8 in. W x 2 ft. 10 in. H.

SOLD

Click here for more information (164.7 KB)

Click On Picture

Double Stainless Steel Conveyor - Enrober

SOLD Double Stainless Steel Conveyor - Enrober
Mfg: Not Specified Model:
Stock No: EERH142.4 Serial No:
Double Stainless Steel Conveyor. Belt #1 dimensions: 28 in. L x 30 in. W. Belt #2 dimensions: 101 in. L x 30 in. W. Product clearance above belts: 3-¼ in. Overall dimensions: 63 in. L x 48 in. W x 40 in. H.

SOLD

Click here for more information (202.5 KB)

Click On Picture

Kalish DT Industries Accumulation Table - 36 in.

SOLD Kalish DT Industries Accumulation Table - 36 in.
Mfg: DT Industries Model: 7540
Stock No: JHLC249.12a Serial No: 0195
Kalish DT Industries Turntable. Model: 7540. S/N: 0195. Job No. 34984. Table diameter: 3 ft. Table height: 35 inches (adjustable). Boston Gear Motor with Drive, 1/4 hp, 1725 rpm, 110 V, 3 amps, 60 Hz, single phase. Drive, ratio: 30, torque: 374 lb-in., rpm out: 57.5 (final). Overall dimensions: 2 ft. 10 in. L x 2 ft. 10 in. W x 3 ft. 6 in. H.

SOLD

Click here for more pictures (380.2 KB)

Click On Picture

Stainless Steel Accumulation Table - 26 in.

SOLD Stainless Steel Accumulation Table - 26 in.
Mfg: Not Specified Model:
Stock No: NOI1802 Serial No:
Stainless Steel Accumulation Table - 26" diameter. Shipping weight: 250 LBS.

SOLD

Click On Picture

Stainless Steel Dual Depositor / Enrober – 40 in. Wide

SOLD Stainless Steel Dual Depositor / Enrober – 40 in. Wide
Mfg: Not Specified Model:
Stock No: HDNP077.6 Serial No:
Stainless Steel Dual Depositor / Enrober – 40 in. Wide. The belt is 46 in. wide with 40 in. of usable mesh width. The length is 65 in. Baldor Motor, 208-230/460 V 3 phase. Overall measurements: 88 in. L x 70 in. W x 53 in. H.

SOLD

Click here for more information (187.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Accumulation Table and Conveyors at Affordable Prices.