Air Cooled Chiller - Used Freon Package Air Cooled Chillers by Carrier, McQuay, York, Continental, Trane, Aircondex, Thermal Care. 
 Genemco sells Air Cooled Chillers - Used Freon Package Air Cooled Chillers. 

Click On Picture

1997 Trane Air Cooled Liquid Chiller- 300 Tons

1997 Trane Air Cooled Liquid Chiller- 300 Tons
Mfg: Trane Model: RTAA3004XM01A3D2ABFG
Stock No: CPEG601.50 Serial No: U97D01336
1997 Trane Air Cooled Liquid Chiller. Model: RTAA3004XM01A3D2ABFG. Refrigerant: R-22. (8) condenser coils, 3 rows, 201690 cfm air flow. Evaporator design capacity: 720 gpm. (3) Trane Helirotor compressors: 460/400V, 60/50Hz, 3 phase. (3) electric compressor motors: 115 hp, 460 V, 60 Hz, 3 phase. Overall dimensions: 36 ft. 3 in. L x 7 ft. 5 in. W x 8 ft. H.

Click here to see a video of the equipment

Click here for more information (638.4 KB)

Click On Picture

1997 Trane Air Cooled Liquid Chiller- 215 Tons

1997 Trane Air Cooled Liquid Chiller- 215 Tons
Mfg: Trane Model: RTAA2154XN01A3COBK
Stock No: ABCC201.55 Serial No: U97MO7068
1997 Trane Air Cooled Liquid Chiller. Model: RTAA2154XN01A3COBK. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 460 V, 60 Hz, 3 phase. Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. (14) Condenser Fan Motors, 1-1/2 hp, 460 V, 2.8 FLA, 60 Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905. Overall dimensions: 23 ft. 2 in. L x 7 ft. 5 in. W x 7 ft. 11 in. H.

Click here for more information (751.6 KB)

Click On Picture

1995 McQuay Air-Cooled Liquid Chiller - 195 Tons

1995 McQuay Air-Cooled Liquid Chiller - 195 Tons
Mfg: McQuay Model: ALR195C-X
Stock No: WCNT76.42 Serial No: 55J8131001
McQuay Water Chiller. Model ALR195C-X. Approximate capacity: 195 nominal tons using R-22 based on conditions of 95°F ambient air and a 10°TD change between 55°F and 45°F. Test pressure hi/lo: 380/150 psig. Max relief pressure: 450 psig. (4) 8-cylinder compressors, 60 Hp each 460V 60 Hz 3 phase. (14), 26 in. dia. fans and motors: 1hp, 460V, 60 Hz, 3 phase. Total unit air flow 85,620 cfm. Total coil face surface area: 270 sq. ft. Fin height and fin length per circuit 80 in. x 243 in. Fins per inch x rows deep per circuit: 16 x 3. (4) Crankcase heater plus (1) evaporator heater 115V 60 Hz 1 phase. Overall dimensions: 22 ft. ū in. L x 6 ft. 11-1/2 in. x 7 ft. 6 in. H.(H15)(ACN880-95).

Click here for more information (939.0 KB)

Click On Picture

Remcor CH-Series Liquid Cooling System - 1/2 Ton

Remcor CH-Series Liquid Cooling System - 1/2 Ton
Mfg: Remcor Model: CH550A
Stock No: SWCS15.3a Serial No: 62A013LC800
Remcor Industrial CH-Series Liquid Cooling System. Part no: 014733. Cooling Capacity: 6,000 BTU/h. Pump Capacity: 2 GPM. Compressor: 0.5 HP. Condenser: Air-Cooled. Temperature Range: 40F to 100F. Electric: 115 V, 15.75 A, 60 Hz, 1 Phase. Refrigerant: R134- 22 oz. Weight: 160 lbs. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 2 ft. 4 in. H. (ACN49)

Click here for more information (293.2 KB)
Click here for product manual (304.0 KB)



View previously sold Air Cooled Chillers. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Water Cooled Chillers  |  Air Cooled Condensing Units  | Freon Receiving Tanks | Glycol Systems  | Cooling Towers  
Other Categories:Ice Makers  | Used Fluid Coolers  | Ammonia Evaporators  | Receivers/Separators/Accumulators  | Intercoolers/Subcoolers  
Other Manufacturers:HTST Skid  | Shell and Tube  | Plate Heat Exchangers  | Evaporators & Dryers  | Used Waukesha Positive Displacement Pumps 

 Purchase Used Air Cooled Chillers, Used Freon Package Air Cooled Chillers from Genemco.