Click On Picture

Cornell 3CB Refrigerant Pump

Cornell 3CB Refrigerant Pump
Mfg: Cornell Pump Company Model: 3CB-F16
Stock No: NOIP1601 Serial No: 2411 15.22
Cornell Pump Co. Model: 3CB-F16. Serial: 2411 15.22. BM: F190A-A00.

Click here for more pictures (336.3 KB)

Click On Picture

Cornell 2-CB Ammonia Pump - 3 HP

Cornell 2-CB Ammonia Pump - 3 HP
Mfg: Cornell Pump Company Model: 2CB 2-4
Stock No: BBFL03B Serial No:
Cornell Pump Co. Ammonia Pump. Model: 2CB. Nameplates for the motor and pump are missing. Motor appears to be 3HP 230/460V, 60Hz, 3-phase. Suction/discharge ports: 4 in. / 2 in. class 150 flanged. (H)

Click here for more information (282.2 KB)
Click here for spec sheet (131.5 KB)

Click On Picture

Cornell 2-CB Ammonia Pump - 2 HP

Cornell 2-CB Ammonia Pump - 2 HP
Mfg: Cornell Pump Company Model: 2CBS 2-4
Stock No: NOIP1407 Serial No: 63107
Cornell Ammonia Refrigerant Pump. Model: 2CBS 2-4. Serial: 63107. Motor: 2 HP, 230/460V, 60 Hz, 3-phase. Ports: 4 in. / 2 in. (E)

Click On Picture

Cornell 2CB Ammonia Pump

Cornell 2CB Ammonia Pump
Mfg: Cornell Pump Company Model: 2CBS 3-4
Stock No: NOIP1408 Serial No: 61407 10
Cornell Ammonia Refrigerant Pump. Model: 2CBS 3-4. Serial: 61407 10. (E)

Click On Picture

Cornell Ammonia Pump - 5 HP

Cornell Ammonia Pump - 5 HP
Mfg: Cornell Pump Company Model:
Stock No: NOIP1409 Serial No:
Cornell Ammonia Refrigerant Pump. Nameplate missing. Motor: 5 HP, 230/460V, 60 Hz, 3-phase. (E)

Click On Picture

Roth® Turbine Ammonia Pump - 10 / 7.5 HP

Roth® Turbine Ammonia Pump - 10 / 7.5 HP
Mfg: Roth® Turbine Pumps Model: 41TSECL8369AI
Stock No: TACJ1163.a Serial No: 790535
Roth® Turbine Ammonia Pump. Model: 41TSECL8369AI. Leeson motor: 10 Hp, 1760 Rpm, 208-230/460 V, 26/13 A, 60 Hz, 3 Phase. Inlets/outlets: (1) 4 in. dia. flange. (8) 7/8 in. mounting holes, 3 in. adjacent, 8 in. opposite. (1) 2-1/4 in. dia. flange. (8) ¾ in. mounting holes, 2 in. adjacent, 5 in. opposite. (1) 5/8 in. FNPT. (1) ½ in. FNPT. Overall dimensions: 5 ft. L x 1 ft. 6 in. W x 2 ft. 9-1/2 in. H.

Click here for more information (427.5 KB)

Click On Picture

Roth® Turbine Ammonia Pump - 10 / 7.5 HP

Roth® Turbine Ammonia Pump - 10 / 7.5 HP
Mfg: Roth® Turbine Pumps Model: 41TSECL8369AI
Stock No: TACJ1163A.a Serial No: 790546-1
Roth® Turbine Ammonia Pump. Model: 41TSECL8369AI. Leeson motor: 10/7.5 Hp, 1760/1450 Rpm, 208-230/190 LV, 460/380 HV, 60/50 Hz, 3 Phase. Inlets/outlets: (1) 4 in. dia. flange. (8) 7/8 in. mounting holes, 3 in. adjacent, 8 in. opposite. (1) 2-1/4 in. dia. flange. (8) ¾ in. mounting holes, 2 in. adjacent, 5 in. opposite. (1) 5/8 in. FNPT. Overall dimensions: 4 ft. 11-1/2 in. L x 1 ft. 7-1/4 in. W x 2 ft. 8-1/4 in. H.

Click here for more information (495.9 KB)



View previously sold Ammonia Refrigerant Pumps. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.