Used Fuller Rotary Vane Compressor, Fuller Rotary Vane Compressors, Ammonia Rotary Vane Compressors  
 Used Fuller Rotary Vane Compressor, Fuller Rotary Vane Compressors, Ammonia Rotary Vane Compressors  

Click On Picture

Fuller A150S Rotary Vane Compressor

Fuller A150S Rotary Vane Compressor
Mfg: Fuller Model: A150S
Stock No: SRWI01 Serial No: 84-20189-103
Fuller Company (F.L. Smidth Group) Rotary Vane Compressor. Size: A-150-S. RPM: 705. Serial: 84-20189-103. Previously used with ammonia refrigerant.

Click here for more pictures (569.2 KB)

Click On Picture

Fuller A70S Rotary Vane Compressor

Fuller A70S Rotary Vane Compressor
Mfg: Fuller Model: A70S
Stock No: SRWI02 Serial No: C-93-03840-103
Fuller Company (F.L. Smidth Group) Rotary Vane Compressor. Size: A-70-S. RPM: 1180. Serial: C-93-03840-103. Previously used with ammonia refrigerant.

Click here for more pictures (599.8 KB)

Click On Picture

Fuller A-150S Rotary Vane Booster Compressor - 125 HP

Fuller A-150S Rotary Vane Booster Compressor - 125 HP
Mfg: Fuller Model: A-150S
Stock No: AANF305 Serial No: 76-20220-103
Fuller Rotary Vane Booster Compressor. Model: A-150S. Serial: 76-20220-103. Lincoln electric motor: 125 HP, 405T frame, 1770 rpm, 230/460V, 288/144 amps, 3-ph, 60 Hz. Vanes are missing. Previously used with ammonia refrigerant. The A150 model has these nominal ratings: 95 TR (at 40F suction / +10F discharge), 867 ICFM, 97 BHP, 167.1 TR (at 20F suction/+20F discharge).

Click here for more pictures (463.1 KB)

Click On Picture

Fuller A70 Rotary Vane Booster Compressor

Fuller A70 Rotary Vane Booster Compressor
Mfg: Fuller Model: A-70
Stock No: AANF401 Serial No: 12031
FES Fuller Rotary Vane Booster Compressor. Model A-70. Serial: 12031.. Speed: 870 RPM. Previously used with ammonia refrigerant. The A70 model has these nominal ratings: 42.2 TR (at 40F suction / +10F discharge), 386 ICFM, 49 BHP, 75.3 TR (at 20F suction/+20F discharge).

Click On Picture

Frick Rotary Vane Booster Compressor- 200 HP

SOLD Frick Rotary Vane Booster Compressor- 200 HP
Mfg: Frick Model:
Stock No: EELD669.1a Serial No:
Frick Rotary Vane Booster Compressor - 200 HP. Frick Oil Separator- 50 Gallon, Nat'l Bd: 39374, Material SA: 53. T.S: 60,000, straight-wall dimensions: 1 ft. 4 in. dia. x 5 ft. 3 in. L, MAWP: 150 psi @ -20 to 300°F, shell thickness: 0.375 in., head thickness: 0.215 in., radius: 2:1. Frick Oil Cooler, S/N: PC75020, shell side MAWP: 150 psi @ -20 to 200°F, shell thickness: 0.277 in., head thickness: 0.94 in., radius: flat, tube side MAWP: 150 psi @ -20 to 200°F, shell thickness: 0.277 in., head thickness: 0.5 in., radius: flat. Westinghouse Electrical Motor, 200 hp, 1775 rpm, 460 V, 226 amps, 60 Hz, 3 phase, pulley ratio: 1.68, final rpm: 1057. Frick Control Panel, Code Ident. No: 23587. (2) Hansen Technologies Relief Valves, S/N: 053, Cat. No: H5600R, capacity: 150 scfm, max pressure: 150 psi. Inlets: (1) 6 in. dia. port, (1) 1 in. dia. port, (1) 1/2 in. dia. port. Outlets: (1) 5 in. dia. flanged discharge port, (1) 1-1/4 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 8 ft. 2 in. L x 7 ft. 6 in. W x 6 ft. 9 in. H.

SOLD

Click here for more information (576.3 KB)

Click On Picture

Fuller Rotary Booster Compressor - 100 HP

SOLD Fuller Rotary Booster Compressor - 100 HP
Mfg: Fuller Model: A-120S
Stock No: AANF296 Serial No:
Fuller Rotary Booster Compressor. With 100 hp, 1770 rpm, 230/460 V, 3 ph motor.

SOLD

Click here for more information (68.9 KB)

Click On Picture

Fuller Rotary Vane Compressor- 100 HP

SOLD Fuller Rotary Vane Compressor- 100 HP
Mfg: Fuller Model: A175
Stock No: DTTC821. Serial No: 70-20678-103
Fuller Rotary Vane Compressor- 100 HP. Model: A175. S/N: 70-20678-103. Speed: 590 rpm. Maximum temperature: 300 °F. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge). Louis-Allis Motor, S/N: 2359174, 100 hp, 1760 rpm, 220 V, 246 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. port. Overall dimensions (motor): 41 in. L x 37 in. W x 30 in. H. Overall dimensions (compressor): 68 in. L x 59 in. W x 57-1/2 in. H.

SOLD

Click here for more information (324.0 KB)

Click On Picture

Fuller Rotary Booster Compressor - 100 HP

SOLD Fuller Rotary Booster Compressor - 100 HP
Mfg: Fuller Model: A-175
Stock No: AANF298 Serial No:
Fuller Rotary Booster Compressor. Model: A-175. With 150 hp, 1769 rpm, 460 v, 3 ph motor and Watt stop controller. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge).

SOLD

Click here for more information (76.1 KB)

Click On Picture

Fuller Rotary Vane Compressor- 60 HP

SOLD Fuller Rotary Vane Compressor- 60 HP
Mfg: Fuller Model: A175
Stock No: DTTC822. Serial No: 702-0679-103
Fuller Rotary Vane Compressor- 60 HP. Model: A175. S/N: 702-0679-103. Speed: 590 rpm. Maximum temperature: 300 °F. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge). Motor, S/N: 1400518, 60 hp, 900 rpm, 220/440 V, 115/76.5 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. port. Overall dimensions (motor): 40 in. L x 26 in. W x 22 in. H. Overall dimensions (compressor): 68 in. L x 59 in. W x 57-1/2 in. H.

SOLD

Click here for more information (255.7 KB)

Click On Picture

Fuller Rotary Ammonia Compressor-150 HP

SOLD Fuller Rotary Ammonia Compressor-150 HP
Mfg: Fuller Model: A175
Stock No: DTTC823. Serial No: 14449-A
Fuller Rotary Ammonia Compressor. Model A175. S/N 14449-A. Booster application. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge). Inlets: (1) 6 in. dia. suction pipe. Outlets: (1) 5 in. dia. discharge pipe. Overall dimensions: 72 in. L x 55 in. W x 73 in. H. General Electric Motor- 150 HP. S/N: 426607. Frame: 15A. Enclosure: 1590. V-Belt pulley. Overall dimensions: 65 in. L x 47 in. W x 40 in. H.

SOLD

Click here for more information (460.9 KB)

Click On Picture

Fuller A-120S Rotary Booster Compressor - 100 HP

SOLD Fuller A-120S Rotary Booster Compressor - 100 HP
Mfg: Fuller Model: A-120S
Stock No: AANF310 Serial No: 78-20385-103
Fuller Rotary Booster Compressor. Model: A-120S. Serial: 78-20385-103. Electric motor: 100 HP, 230/460 V, 3-ph, 60 Hz. Previously used with ammonia refrigerant. The A120 model has these nominal ratings: 74.4 TR (at 40F suction / +10F discharge), 680 ICFM, 79 BHP, 130.8 TR (at 20F suction/+20F discharge).

SOLD

Click here for more information (62.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Shell and Tube Heat Exchangers  | Cherry-Burrell Votators | Used HTST Systems Skids | Used Plate Heat Exchangers |  Used Triple Tube Heat Exchangers  
Other Categories:Mycom 250 Compressors  | Mycom 320 Compressors  | Frick Screw Compressors  | Frick Reciprocating Compressor | Mycom Compressors  
Other Manufacturers:Mycom 200 Compressors  | Vilter Screw Compressors  | Kolb Screw Compressors  | Dunham-Bush, Reco/Howden Screw Compressors  | Vilter Reciprocating Compressor