Click On Picture

Ammonia Refrigerant Piping / Valves

Ammonia Refrigerant Piping / Valves
Mfg: Not Specified Model:
Stock No: CAGC955 Serial No:
Ammonia Refrigerant Piping with valves.

Click On Picture

Ammonia Valve 90° - 4 in.

Ammonia Valve 90° - 4 in.
Mfg: Not Specified Model:
Stock No: DTTC005. Serial No:
(3) Ammonia Valves- 90°. Handle diameter: 10 in. Inlets/outlets: (2) 4 in. dia. ports with 7 in. L x 7 in. W square flanges. Overall dimensions: 12 in. L x 10 in. W x 18 in. H.

Click here for more information (100.8 KB)

Click On Picture

Ammonia Valve - 6 in.

Ammonia Valve - 6 in.
Mfg: Not Specified Model:
Stock No: DTTC008. Serial No:
(2) Ammonia Valves. Handle diameter: 12 in. Inlets/outlets: (2) 6 in. dia. ports. Overall dimensions: 31 in. L x 13 in. W x 25 in. H.

Click here for more information (122.7 KB)

Click On Picture

Dresser Masonelian Valve Controllers and Valves

Dresser Masonelian Valve Controllers and Valves
Mfg: Dresser Model:
Stock No: HDDG403.3 Serial No:
(3) Dresser Masonelian Valve Controllers and Valves

Click here for more information (139.4 KB)

Click On Picture

In-Line Ammonia Valve

In-Line Ammonia Valve
Mfg: Not Specified Model:
Stock No: DTTC009. Serial No:
(2) In-Line Ammonia Valves. Inlets/outlets: (2) 5 in. dia. ports with 11 in. dia. flanges. Overall dimensions: 18 in. L x 13 in. W x 17 in. H.

Click here for more information (178.0 KB)

Click On Picture

Ammonia Valve 90° - 3 in.

Ammonia Valve 90° - 3 in.
Mfg: Not Specified Model:
Stock No: DTTC011. Serial No:
(4) Ammonia Valves- 90°. Handle diameter: 9 in. Inlets/outlets: (2) 3 in. dia. ports with 6 in. L x 6 in. W square flanges. Overall dimensions: 10 in. L x 9 in. W x 18 in. H.

Click here for more information (156.2 KB)

Click On Picture

Ammonia Valve - 3 in.

Ammonia Valve - 3 in.
Mfg: Not Specified Model:
Stock No: DTTC012. Serial No:
(6) In-Line Ammonia Valves. Handle diameter: 9 in. Inlets/outlets: (2) 3 in. dia. ports with 6 in. L x 6 in. W square flanges. Overall dimensions: 12 in. L x 9 in. W x 16 in. H.

Click here for more information (103.1 KB)

Click On Picture

Ammonia Valve

Ammonia Valve
Mfg: Not Specified Model:
Stock No: DTTC013. Serial No:
Ammonia Valve. Handle diameter: 10 in. Inlets/outlets: (2) 3 in. dia. ports. Overall dimensions: 19-1/2 in. L x 10 in. W x 19 in. H.

Click here for more information (111.5 KB)

Click On Picture

Ammonia Valve - 2 in.

Ammonia Valve - 2 in.
Mfg: Not Specified Model:
Stock No: DTTC014. Serial No:
Ammonia Valve. Handle diameter: 5 in. Inlets/outlets: (2) 2 in. dia. ports. Overall dimensions: 14 in. L x 5 in. W x 11 in. H.

Click here for more information (134.5 KB)

Click On Picture

In-Line Ammonia Valve - 2 in.

In-Line Ammonia Valve - 2 in.
Mfg: Not Specified Model:
Stock No: DTTC015. Serial No:
In-Line Ammonia Valve. Handle diameter: 7 in. Inlets/outlets: (2) 2 in. dia. ports with 4-1/2 in. L x 4-1/2 in. W square flanges. Overall dimensions: 9 in. L x 7 in. W x 12 in. H.

Click here for more information (125.7 KB)

Click On Picture

Nibco 4 in. Body Gate Valve with 3 in. Reducer

Nibco 4 in. Body Gate Valve with 3 in. Reducer
Mfg: Nibco Model:
Stock No: TACJ1156A Serial No:
(7) Nibco 4 in. Body gate valves with 4 in. to 3 in. reducers. Valve dimensions: 9 in. L x 9 in. W x 1 ft. 8-1/2 in. H. Approximate valve weight: 107 lbs. Bolt Holes: 8. Bolt hole size: ¾ in. Overall dimensions with reducer: 1 ft 3 in. L x 9 in. W x 1 ft. 8-1/2 in. H.

Click here for more information (305.9 KB)

Click On Picture

4 in. Gate Valve - 4 in. Check Valve – 4 in. to 2 in. Reducer

4 in. Gate Valve - 4 in. Check Valve – 4 in. to 2 in. Reducer
Mfg: Not Specified Model:
Stock No: TACJ1156C Serial No:
(2) 4 in. Gate Valve connected to a 4 in. Check Valve connected to a 4 in. to 2 in. Reducer. Overall dimensions: 2 ft. 4 in. L x 9 in. W x 1 ft. 8-1/2 in. H.

Click here for more information (203.7 KB)

Click On Picture

Nibco 3 in. Gate Valve with 3 in. to 2 in. Reducer

Nibco 3 in. Gate Valve with 3 in. to 2 in. Reducer
Mfg: Nibco Model:
Stock No: TACJ1156D Serial No:
Nibco 3 in. Gate Valve with 3 in. to 2 in. reducer. Overall dimensions: 1 ft. 2 in. L x 8 in. W x 1 ft. 4 in. H.

Click here for more information (212.4 KB)

Click On Picture

Nibco 3 in. Gate Valve - 3 in. Check Valve - 3 in. to 2 in. Reducer

Nibco 3 in. Gate Valve - 3 in. Check Valve - 3 in. to 2 in. Reducer
Mfg: Nibco Model:
Stock No: TACJ1156E Serial No:
Nibco 3 in. Gate Valve connected to a 3 in. Check Valve connected to a 3 in. to 2 in. Reducer. Overall dimensions: 2 ft. L x 8 in. W x 1 ft. 4 in. H.

Click here for more information (192.2 KB)

Click On Picture

Nibco Valve Cluster

SOLD Nibco Valve Cluster
Mfg: Nibco Model:
Stock No: TACJ1156B Serial No:
Nibco Valve cluster consisting of three 4 in. gate valves, two 4 in. T connections, two 4 in. check valves and two 4 in. to 2 in. reducers. Overall Dimensions: 3 ft. 5 in. L x 2 ft. 9 in. W x 1 ft. 8-1/2 in. H.

SOLD

Click here for more information (293.3 KB)

Click On Picture

Ammonia Valve

SOLD Ammonia Valve
Mfg: Not Specified Model:
Stock No: DTTC010. Serial No:
(2) Ammonia Valves. Handle diameter: 10 in. Inlets/outlets: (2) 4 in. dia. ports. Overall dimensions: 17 in. L x 7 in. W x 19 in. H.

SOLD

Click here for more information (142.1 KB)

Click On Picture

In-Line Ammonia Valves

SOLD In-Line Ammonia Valves
Mfg: Not Specified Model:
Stock No: DTTC007. Serial No:
(8) In-Line Ammonia Valves. Handle diameter: 10 in. Inlets/outlets: (2) 4 in. dia. ports with 7 in. L x 7 in. W square flanges. Overall dimensions: 14 in. L x 10 in. W x 16 in. H.

SOLD

Click here for more information (98.6 KB)

Click On Picture

Ammonia Valves- 90°

SOLD Ammonia Valves- 90°
Mfg: Not Specified Model:
Stock No: DTTC006. Serial No:
(3) Ammonia Valves- 90°. Handle diameter: 6 in. Inlets/outlets: (2) 4 in. dia. ports. Overall dimensions: 22 in. L x 6 in. W x 11-1/2 in. H.

SOLD

Click here for more information (98.4 KB)

Click Here if you don't see what you're looking for in our online catalog.