Used Ampco Centrifugal Pumps at affordable prices 
  

Click On Picture

Ampco Stainless Steel Centrifugal Pump

Ampco Stainless Steel Centrifugal Pump
Mfg: Ampco Model: AC + 328MDG21T-S
Stock No: JBTC05 Serial No: CC-61023-1-1
Ampco Stainless Steel Centrifugal Pump. Model: AC + 328MDG21T-S. Serial: CC-61023-1-1. IMP: 8. Made in USA. A3. Impeller diameter: 7.75 in. Baldor 3-phase motor, nameplate missing. Ports: 3 in./ 2 in.

Click here for more pictures (605.2 KB)
Click here for Ampco brochure (2,867.9 KB)
Click here for more pump curve (85.3 KB)
Click here for Ampco data sheet (595.5 KB)

Click On Picture

Ampco Z-Series Centrifugal Pump - 7.5 HP

Ampco Z-Series Centrifugal Pump - 7.5 HP
Mfg: Ampco Model: 3 X 2 1/2 ZCH2
Stock No: NOIP1304 Serial No: V-55937-1-1
Ampco Centrifugal Pump. Model: 3 X 2 1/2 ZCH2. Serial No: V-55937-1-1. Impeller diameter: 6-5/8 in. Max speed: 3500 rpms. Baldor motor, 15 Hp, 3525 rpms, 230/ 460 v, 38/ 19 amps, 3 phase, 60 Hz. High efficiency Z- Series pumps offer a rugged heavy- duty industrial design. Inlet: 3 in. s-line. Outlet: 2-1/2 in. s-line. Overall dimensions: 2 ft. 6 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H.

Click here for more information (138.1 KB)
Click here for pump curve (105.7 KB)

Click On Picture

Ampco 7.5 hp Centrifugal Pump

Ampco 7.5 hp Centrifugal Pump
Mfg: Ampco Model: 1 1/2 x 1 1/4 KC2
Stock No: ENDX730.1a Serial No: CC-2036-1-1
Ampco Centrifugal Pump, Model 1 1/2 x 1 1/4 KC2, Impeller diameter: 6.5, S/N CC-20363-1-1, Inlets/Outlets: 1-1/2 in., 1-1/4 in. WAG Motor, 7.5 hp, 3,490 rpm, 575 volts, 7.64 amps, 60 Hz, 3 phase. Overall Dimensions 27 in. L x 10 in. W x 20 in. H.

Click here for more information (222.1 KB)

Click On Picture

Ampco Centrifugal Pump

Ampco Centrifugal Pump
Mfg: Ampco Model:
Stock No: RCCB066C. Serial No:
Ampco Centrifugal Pump. Capacity: 215 gpm @ 175 tdh. Impeller diameter: 6-1/2 in. Century Pump Motor, 15 hp, 3500 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. Outlet: (1) 2 1/2 in. Overall dimensions: 29-1/2 in. L x 14 in. W x 13-1/2 in. H.

Click here for more information (375.1 KB)

Click On Picture

Ampco D-Series Centrifugal Pump

Ampco D-Series Centrifugal Pump
Mfg: Ampco Model: DCH2
Stock No: RCCB066B. Serial No: CC-2012-1-1
Ampco D-Series Centrifugal Pump. Model: DCH2. S/N: CC-2012-1-1. Capacity: 275 gpm @ 180 tdh. Impeller diameter: 6-1/2 in. Baldor Electric Motor, 15 hp, 3500 rpm, 230/460 V, 37.4/ 18.7 amps, 60 Hz, 3 phase. These heavy duty pumps are designed primarily for CIP/COP applications. Inlets: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 29-1/2 in. L x 16-1/2 in. W x 12 in. H. (ACN40a).

Click here for more information (191.3 KB)
Click here for pump curves (210.6 KB)

Click On Picture

Ampco Z-Series Centrifugal Pump

Ampco Z-Series Centrifugal Pump
Mfg: Ampco Model: ZC2
Stock No: OIP133. Serial No: W56632-3-1
Ampco Z-Series Centrifugal Pump. Model: ZC2. Size 2 ½ x 2. S/N: W56632-3-1. Impeller diameter: 6 1/8 in. Capacity: 200 gpm @ 125 tdh (54 psi using specific gravity of water = 1). WEG Electric Motor, 10 hp, 3500 rpm, 575 V, 9.25 amps, 60 Hz, 3 phase. Ampco's line of heavy-duty pumps are utilized in a wide range of industrial applications due to their high resistance to corrosion from many chemical solutions. Z-series pumps offer a rugged, heavy-duty industrial design with 150-lb. flat faced flanged connections and high efficiencies. Inlets: (1) 2 ½ in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 1 in. H. (ACN28a)

Click here for more information (377.1 KB)
Click here for Pump Curve (213.3 KB)

Click On Picture

Ampco Centrifugal Pump

SOLD Ampco Centrifugal Pump
Mfg: Ampco Model: ZC2
Stock No: RCCB066.5a Serial No: K-56882-1-1
Ampco Centrifugal Pump. Model: ZC2. S/N: K-56882-1-1. Capacity: 100 gpm @ 150 tdh. Impeller diameter: 6 in. U.S. Motor, 10 hp, 3490 rpm, 230 V, 60 Hz, 3 phase. Z-Series pumps offer a heavy-duty industrial design. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. S-line fitting. Overall dimensions: 27 in. L x 13 in. W x 14 in. H. (ACN41a).

SOLD

Click here for more information (333.6 KB)
Click here for pump curves (210.6 KB)

Click On Picture

Ampco Centrifugal Pump D-series

SOLD Ampco Centrifugal Pump D-series
Mfg: Ampco Model: DC2
Stock No: ENDX676.1a Serial No: CC-19071-1-1
Ampco Centrifugal Pump D-series. Model: DC2. S/N: CC-19070-1-1. Size: 3 x 2 ½. Capacity: 300 gpm @ 40 tdh (17 psi using specific gravity of water = 1). Impeller diameter: 4 ½ in. Baldor Industrial Motor: 7.5 hp, 3450 rpm (final), 575 V, 7.2 amps, 60 Hz, 3 phase. Principally for CIP and COP systems, its efficient performance, quiet operation, and low maintenance requirements make Ampco’s DC2 the preferred pump in the CIP/COP market. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2 ½ in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. in. L x 1 ft. 1 in. W x 11 ½ in. H.

SOLD

Click here for more information (242.3 KB)
Click here for Pump Curve (266.4 KB)

Click On Picture

Ampco Z-Series Centrifugal Pump

SOLD Ampco Z-Series Centrifugal Pump
Mfg: Ampco Model: ZC1
Stock No: OIP088. Serial No: H55828-1-1
Ampco Z-Series Centrifugal Pump. Model: ZC1. S/N: H55828-1-1. Size: 2-1/2x2. Capacity: 150 gpm @ 80 tdh. Impeller diameter: 5 in. Maximum speed: 3500 rpm. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.1-11.5/5.7 amps, 60 Hz, 3 phase. Ampco's line of heavy duty, pumps are utilized in a wide range of industrial applications due to their high resistance to corrosion from many chemical solutions. Close-coupled. Inlets: (1) 2-1/2 in. dia. ACME fittings. Outlets: (1) 2 in. dia. ACME fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. W x 1 ft. 2 in. H.

SOLD

Click here for more information (159.3 KB)

Click On Picture

Ampco Centrifugal Pump

SOLD Ampco Centrifugal Pump
Mfg: Ampco Model: 2C
Stock No: MP-121 Serial No: 878368
Ampco sanitary centrifugal pump, type 2C, serial no. 878368-1-1, 7 horsepower, 3500 rpm, 3 phase, serial no. 257322, 220/440v.

SOLD

Click On Picture

Ampco Centrifugal Pump Model 4 x 3 2CHZ

SOLD Ampco Centrifugal Pump Model 4 x 3 2CHZ
Mfg: Ampco Model: 4 x 3 2CHZ
Stock No: ENDX682.1a Serial No:
Ampco Centrifugal Pump. Stainless steel. Model 4 x 3 2CHZ. Inlet 3 in., outlet 4 in. 25 hp, 3,500 rpm, 575 volt, 60 Hz, 3 phase. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.

SOLD

Click On Picture

Ampco Centrifugal Pump

SOLD Ampco Centrifugal Pump
Mfg: Ampco Model:
Stock No: MP-119 Serial No: J-54536-1-2, 3 HP
Ampco sanitary centrifugal pump, serial no. J-54536-1-2, 3 horsepower, 1735 rpm, 3 phase, 230/460v.

SOLD

Click On Picture

Ampco Centrifugal Pump Z-Series

SOLD Ampco Centrifugal Pump Z-Series
Mfg: Ampco Model: ZC2
Stock No: OIP125. Serial No: R-54574-1-1
Ampco Centrifugal Pump Z-series. Model: ZC2. S/N: R-54574-1-1. Size: 2 ½ x 2. Impeller diameter: 6- 1/8 in. Capacity: 200 gpm @ 125 tdh (54 psi using specific gravity of water = 1). U.S. Electrical Motor, 7 ½ hp, 3465 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Ampco's line of heavy-duty pumps are utilized in a wide range of industrial applications due to their high resistance to corrosion from many chemical solutions. Z-series pumps offer rugged, heavy-duty industrial designs with 150-lb. flat faced flanged connections and high efficiencies. Inlet: (1) 2 ½ in. dia. S-line fittings. Outlet: (1) 2 in. S-line fittings. Overall dimensions: 1 ft. 10 in. L x 1 ft. 1 ½ in. W x 1 ft. 2 in. H.

SOLD

Click here for more information (200.8 KB)
Click here for Additional Information (217.3 KB)

Click On Picture

Ampco Sanitary Centrifugal Pump

SOLD Ampco Sanitary Centrifugal Pump
Mfg: Ampco Model: 4 x 3 DC2
Stock No: DNBA083 Serial No: CC-23267-1-1
Ampco Sanitary Centrifugal Pump. Model: 4 X 3 DC2. Flow rate for new pump is approximately 500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller dia: 5-1/8 in. Baldor Industrial Motor: 10 hp, 3450 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Inlet : (1) 4 in. dia. S-line fitting. Outlet: (1) 3 in. S-line fitting. Overall dimensions: 2 ft. L x 1 ft. 1-1/2 in. W x 1 ft. 5 in. H.

SOLD

Click here for more information (369.1 KB)

Click On Picture

Ampco 7.5 hp Centrifugal Pump Model KC2 1-½ - 1-¼

SOLD Ampco 7.5 hp Centrifugal Pump Model KC2 1-½ - 1-¼
Mfg: Ampco Model: KC2 1-1/2 - 1-1/4
Stock No: ENDX742.1a Serial No: CC-20363-1-12
Ampco 7.5 hp Centrifugal Pump. Stainless steel. Model KC2 1-½ - 1-¼. S/N CC-20363-1-12. Inlet 1.5 in. Outlet 1.25 in. 575 volt, 60 Hz, 3 phase, 3,500 rpm. Year KC2. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.

SOLD

Click On Picture

Ampco Centrifugal Pump Model 4 x 3 2CHZ

SOLD Ampco Centrifugal Pump Model 4 x 3 2CHZ
Mfg: Ampco Model: 4 x 3 2CHZ
Stock No: ENDX684.1a Serial No:
Ampco Centrifugal Pump. Stainless steel. Model 4 x 3 2CHZ. Inlet 3 in., outlet 4 in. 25 hp, 3,500 rpm, 575 volt, 60 Hz, 3 phase. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.

SOLD

Click On Picture

Ampco Centrifugal Pump Model 4 x 3 2CHZ

SOLD Ampco Centrifugal Pump Model 4 x 3 2CHZ
Mfg: Ampco Model: 4 x 3 2CHZ
Stock No: ENDX683.1a Serial No:
Ampco Centrifugal Pump. Stainless steel. Model 4 x 3 2CHZ. Inlet 3 in., outlet 4 in. 25 hp, 3,500 rpm, 575 volt, 60 Hz, 3 phase. Dimensions 2 ft. L, 1 ft. W, 2 ft. H.

SOLD

Click On Picture

Ampco Centrifugal Pump

SOLD Ampco Centrifugal Pump
Mfg: Ampco Model: 3x2-1/2 ZC2
Stock No: HDMD316.2 Serial No: AA1307-1-1
Ampco Centrifugal Pump. Model: 3x2-1/2 ZC2. S/N: AA1307-1-1. Flow rate for new pumps is 250 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller: 5-1/4 in. diameter. Pump maximum speed: 3500 rpm. Baldor industrial motor, 7-1/2 hp, 3450 rpm 230/460 V, 17.6/8.7 amps, 60 Hz, 3 phase. High efficiency Z-Series pumps offer a rugged heavy-duty industrial design. Inlet: 2-1/2 in. ‘S’ line. Outlet: 2 in. ‘S’ line. Approximate weight: 246 lbs. Overall dimensions: 2 ft. 4 in. L x 1 ft. 2 in. W x 1 ft. 5 in. H. (ACN44a)

SOLD

Click here for specifications (170.3 KB)
Click here for more information (134.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Ampco Centrifugal Pumps