APV Ultra-Hygienic Positive Displacement Pumps

APV Ultra-Hygienic Positive Displacement Pumps

Click On Picture

Unused APV Ultra-hygienic Rotary Bi Lobe Pump

SOLD Unused APV Ultra-hygienic Rotary Bi Lobe Pump
Mfg: APV Model: DW5/093/25
Stock No: HGPS1030.8 Serial No: 100034799
Unused 2006 SPX / APV DW Series Positive Displacement Pump. Model DW5/093/25. Serial: 100034799. This Ultra-Hygienic DW Series pump has minimized internal clearances and are designed to withstand temperature changes. CIP/SIP cleanable. Suitable for gentle handling of both high and low viscosity products, cheese curds, whey, soft fruit, meats, beverages, pharmaceuticals, etc. This unit features the bi-lobe rotor type. All contacts are AISI 316L stainless steel with FDA approved elastomers. 3-A and EHEDG approved. Maximum displacement: 0.246 gallons per revolution (.93 liters / rev). Maximum pressure: 363 PSI (25 bar). At 800 RPM, the pump should provide a flowrate of 196.8 GPM. Pump is mounted on a SS base with gear drive: 15 HP, 230/460V, 60 Hz, 3-phase. Year: 2006. Ports (in/out): 2 in. dia.

SOLD

Click here for brochure (1,821.1 KB)
Click here for more information (368.8 KB)

Click On Picture

APV Ultra-hygienic Rotary Bi Lobe Pump

SOLD APV Ultra-hygienic Rotary Bi Lobe Pump
Mfg: APV Model: DW5/256/7
Stock No: HGPS1031.46 Serial No: 10003801
2006 SPX / APV DW Series Positive Displacement Pump. Model DW5/256/7. Serial: 10003801. This Ultra-Hygienic DW Series pump has minimized internal clearances and are designed to withstand temperature changes. CIP/SIP cleanable. Suitable for gentle handling of both high and low viscosity products, cheese curds, whey, soft fruit, meats, beverages, pharmaceuticals, etc. This unit features the bi-lobe rotor type. All contacts are AISI 316L stainless steel with FDA approved elastomers. 3-A and EHEDG approved. Maximum displacement: 0.676 gallons per revolution (2.56 liters / rev). Maximum pressure: 102 PSI (7 bar). At 800 RPM, the pump should provide a flowrate of 540.8 GPM. Pump is mounted on a SS base with gear drive. Baldor-Reliance Super-E Washdown Motor: 10 HP, 230/460V, 1770 RPM, 60 Hz, 3-phase. Dodge Quantis Gear Reducer: ratio 6.72:1 (263 final RPM). Year: 2006. Ports (in/out): 2 in. dia. Overall dimensions: 5 ft. 4 in. L x 2 ft. 7 in. W x 1 ft. 9 in. H. (H)

SOLD

Click here for parts list (4,568.1 KB)
Click here for manual (2,353.8 KB)
Click here for brochure (1,821.1 KB)
Click here for more information (299.6 KB)

Click On Picture

APV Ultra-Hygienic Rotary Bi Lobe Pump

SOLD APV Ultra-Hygienic Rotary Bi Lobe Pump
Mfg: APV Model: DW5/256/7
Stock No: HGPS1032.40 Serial No: 10003802
2006 SPX / APV DW Series Positive Displacement Pump. Model DW5/256/7. Serial: 10003802. This Ultra-Hygienic DW Series pump has minimized internal clearances and are designed to withstand temperature changes. CIP/SIP cleanable. Suitable for gentle handling of both high and low viscosity products, cheese curds, whey, soft fruit, meats, beverages, pharmaceuticals, etc. This unit features the bi-lobe rotor type. All contacts are AISI 316L stainless steel with FDA approved elastomers. 3-A and EHEDG approved. Maximum displacement: 0.676 gallons per revolution (2.56 liters / rev). Maximum pressure: 102 PSI (7 bar). At 800 RPM, the pump should provide a flowrate of 540.8 GPM. Pump is mounted on a SS base with gear drive. Reliance Electric Motor: 10 HP, 1755 RPM 230/460V, 60 Hz, 3-phase. Dodge gear reducer: 6.72:1 ratio (261 final RPM) Year: 2006. Ports (in/out): 2 in. dia. Overall dimensions: 5 ft. 3 in. L x 2 ft. 7 in. W x 1 ft. 9 in. H.

SOLD

Click here for more information (325.4 KB)
Click here for brochure (1,821.1 KB)

Click Here if you don't see what you're looking for in our online catalog.