Used APV Scraped Surface Heat Exchanger 
  

Click On Picture

Crepaco Scrape SSHE Votator 6x72

Crepaco Scrape SSHE Votator 6x72
Mfg: Crepaco Model: MO956
Stock No: NOI1415 Serial No: B-6117 HD672
Crepaco Scrape Surface Heat Exchanger / Votator. Model: MO956. Serial: B-6117 HD672. Size: 6 x 72.

Click here for more information (65.6 KB)

Click On Picture

Crepaco Rota-Pro Swept Surface Heat Exchanger

Crepaco Rota-Pro Swept Surface Heat Exchanger
Mfg: Crepaco Model:
Stock No: 57b Serial No: 4167
Crepaco Rota-Pro Swept Surface Heat Exchanger. S/N: C-7850 (2HD672). Order No: 39-36378. Dwg. No: 12B-P-385695. Heating surface area: 18 ft. sq. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 71 in. L. Inner cylinder: chrome plated finish over a nickle barrel. (36) Scraper blades: 7-3/4 in. L x 3/4 in.W. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40-20 amps, 60 Hz, 3 phase. Inlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Overall dimensions: 9 ft. 4 in. L x 44 in. W x 72-1/2 in. H.

Click here for more information (447.6 KB)

Click On Picture

Creamery Package Rota-Pro Swept Surface Heat Exchanger

Creamery Package Rota-Pro Swept Surface Heat Exchanger
Mfg: Creamery Package Model:
Stock No: RCPK544.8a Serial No: HP-2-125-S
Creamery Package Rota-Pro Swept Surface Heat Exchanger. S/N: HP-2-125-S. Heating surface area: 9.5 ft. sq/cylinder. Glycol-cooled. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickle barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Louis Allis Motor, 15 hp, 1770 rpm, 440 V, 20 amps, 60 Hz, 3 phase. Inlets: (2) 2-1/2 in. dia. threaded fittings, (1) 1-1/2 in. dia. bevel with hex nut (media). Outlets: (2) 2 in. dia. threaded fittings, (1) 1-1/2 in. dia. media port. Overall dimensions: 88 in. L x 51 in. W x 65 in. H.(H17).

Click here for more information (358.9 KB)

Click On Picture

1992 APV Scraped Surface Heat Exchanger

1992 APV Scraped Surface Heat Exchanger
Mfg: APV Model: 6 x 48
Stock No: OI139. Serial No: G-8481T648ANNN
1992 APV Scraped Surface Heat Exchanger. Model 6 x 48. S/N: G-8481T648ANNN. Ammonia tank, S/N: 92F1095, National Board #: 8214. MAWP: 150 psi @ 84 F, MDMT: -35 F @ 150 psi. Inlet- 3 in., Tank dimensions: 16 in. dia. x 28 in. L. Vanguard motor- 20 hp, 1,735 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase, 2:1 pulley ratio, SEW Eurodrive, 5.82 ratio, torque: 11,100 lb-in. Overall dimensions: 128 in. L x 36 in. W x 81 in. H.

Click here for more information (327.2 KB)

Click On Picture

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger
Mfg: APV Crepaco Model:
Stock No: DCBJ1021.5 Serial No: HP-1-264-S
APV Crepaco Stainless Steel Scraped Surface Heat Exchanger. S/N: HP-1-264-S. Jacketed cylinder: 6 in. diameter x 48 in. L. Rotating dasher. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The machine is able to heat and cool fluids with particulates up to 1 in. (25.4 mm) and able to heat and cool high viscosity fluids. Reliance Electric Motor, 5 hp, 1155 rpm, 220/440 V, 15.2/7.6 amps, 60 cycles, 3 phase. Product inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 87 in. L x 24-1/2 in. W x 49 in. H.

Click here for more information (286.5 KB)

Click On Picture

SOLD Creamery Package Rota-Pro Swept Surface Heat Exchanger SOLD

SOLD SOLD Creamery Package Rota-Pro Swept Surface Heat Exchanger SOLD
Mfg: Crepaco Model:
Stock No: RCPK545.6a Serial No:
Creamery Package Rota-Pro Swept Surface Heat Exchanger. Heating surface area: 9.5 ft. sq/cylinder. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickel barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Reliance Electric Motor, 10 hp, 1755 rpm, 230/460 V, 27/18.5 amps, 60 Hz, 3 phase. Inlets: (2) 3/4 in. dia. ports, (1) 2 in. dia. media pipe, (1) 2-1/2 in. dia. S-line fitting (product). Outlets: (1) 1 in. dia. pipe (media), (1) 2-1/2 in. dia. S-line fitting (product). Overall dimensions: 88 in. L x 51 in. W x 65 in. H. SOLD

SOLD

Click here for more information (893.1 KB)

Click On Picture

APV Dual Tube Cooker

SOLD APV Dual Tube Cooker
Mfg: APV Model:
Stock No: tSPPM01. Serial No:
APV Dual Tube Cooker. Upper/lower tube dimensions: 7-1/2 in. dia. x 84 in. L. Auger screw diameter: 7 in. Upper tube motor and gear drive: Baldor Industrial Motor, 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Speed-Trol Variable Speed Drive, 4200 rpm (max), 700 rpm (min). Lower tube motor and gear drive: Baldor Super-E Motor, 1-1/2 hp, 1,740 rpm, 230/460 V, 4/2 amps, 60 Hz, 3 phase. Nord Motor Drive, 112.23 ratio, 16 rpm (final). Inlets: (1) 15-3/4 in. L x 15 in. W infeed hopper, (1) 4 in. dia. Q-line fitting. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 12 ft. L x 55 in. W x 64 in. H.

SOLD

Click here for more information (517.1 KB)

Click On Picture

APV Crepaco Scraped Surface Heat Exchanger 6 x 72

SOLD APV Crepaco Scraped Surface Heat Exchanger 6 x 72
Mfg: APV Crepaco Model: 1HRT672
Stock No: ENAE63335. Serial No: F-2853-1RT672
APV Crepaco Scraped Surface Heat Exchanger. Model: 1HRT672. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. MAWP: 150 psi @ 650F. MDMT: 150 psi @ -20 F. Sew-Eurodrive Motor, 10 hp, 490/1980 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive, 5 and 14 Ratio, 1410 lb/in, 490 and 1960 input rpm, 95 and 380 output rpm. APV scraped surface heat exchangers (SSHE) consist of a jacketed cylinder with a rotating dasher holding rows of scraper blades. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The medium can be steam, water or a refrigerant such as ammonia or Freon. Uses (4) 5 in. casters for easy maneuverability and has 1 in. ground clearance. Inlet: (1) 1-1/2 in. dia. S-line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Outlets: (2) 1/4 in. dia. FNPT (relief), (1) 1-1/2 in. S-Line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Overall dimensions: 11 ft. 8 in. L x 3 ft. 6 in. W x 2 ft. H.

SOLD

Click here for more information (362.6 KB)

Click Here if you don't see what you're looking for in our online catalog.