Click On Picture

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons

Alfa Laval Aseptic Stainless Steel Tank - 150 gallons
Mfg: Alfa Laval Model:
Stock No: NMCN027.4a Serial No: 31802-353
Alfa-Laval Stainless Steel Vessel. Type: Aseptic Tank. Manufacturer’s number: 31802-353. Max working pressure: SE NED bar. Max working temperature: SE NED degrees C. Year: 1990. Volume: 600 L (158 gallons). Ratings listed on nameplate: -1/2.7/6.0 BAR, 140/140/50 degrees C (-14.5 / 39 / 87 PSI, 284F / 284F / 122F temp). Overall dimensions: 56 in. L x 46 in. W x 80 in. H

Click here for more information (167.6 KB)

Click On Picture

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons
Mfg: Berchtold Model:
Stock No: NMCN028.6a Serial No: 0025
Stainless Steel Vertical Mixing Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)

Click here for more information (209.8 KB)

Click On Picture

SOLD DCI Aseptic Tank-500 Gallon SOLD

SOLD DCI Aseptic Tank-500 Gallon
Mfg: DCI Inc. Model:
Stock No: 115.GR098.42a Serial No: 82-F-28155
DCI Aseptic Tank, 500 Gallon, S/N 82-F-28155, vertical dome top. Vessel: S/N 82-F28155, National Board No. 521, Max Work Press 60 psi at 300 °F. Test press 102 psi, 500 gallon capacity. Dimple Jacket: S/N 82-F28155, National Board No. 521. Max volt press is 90 psi at 300 °F. Test Press is 153 psi. Capacity 2.5 gallon. Top entering manway. Sprayball, (4) 41 in. legs, 60 in. diameter x 59 in. H, Overall dimensions 63 in. diameter x 114 in. H.

SOLD

Click here for more information (348.9 KB)

Click On Picture

SOLD Alloy Fab Inc. Aseptic Surge Tank / Processor - 20 Gallon SOLD

SOLD Alloy Fab Inc. Aseptic Surge Tank / Processor - 20 Gallon
Mfg: Alloy Fab, Inc. Model:
Stock No: 80.454 Serial No: 514
Alloy Fab Inc. aseptic surge tank processor, national board no. 5, serial No. 514, full vacuum shell 30 psi at 353 F jacket 30 psi at 353 F 80 lt - 20 gal with 2 top sight glasses, bolted cover, 8 - 1in threaded inlets (4 on ea. side), 1 - 1in threaded inlet (side), 1in bottom outlet, 2 - 1in top inlets, 1 - 1in flanged top inlet, with Adjusto Spede .75 hp motor model no. 7521-D293-GZ clutch 40 V .85 amps, motor: Type C continuous duty, rise 40 deg C, 3100 max rpm, 115 V, 9.6 amps or 200 min rpm 230V 4.8 amps, 60 cycle.

SOLD

Click here for more information (120.4 KB)

Click On Picture

Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon

SOLD Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: HDPW841B.115 Serial No: 978010
Certified by TCI-Superior Division Mueller Canada Inc.Mueller Vertical Aseptic Tank-6,000 Gallon. S/N 978010, National Board 27, C.R.N. H7721.5. Stainless steel. Side alcove: 61 in. L x 60 in. W x 20-1/2 in. H. Manway: 17 in. dia. Shell MAWP: 60 psig @ 100 °F. Jacket MAWP: 100 psig @ 100 °F. Bottom outlet: 3 in. (2) Sprayballs inside tank. Overall dimensions: 93 in. W x 27 ft. 5 in. H.

SOLD

Click here for more information (234.2 KB)

Click On Picture

Walker Stainless Steel 3,000 Gallon Vertical Aseptic Tank

SOLD Walker Stainless Steel 3,000 Gallon Vertical Aseptic Tank
Mfg: Walker Model: FV50
Stock No: HDPW842.60 Serial No: VHTA - 2642R
Walker Vertical Aseptic Stainless Steel Tank- 3,000 Gallon, Model FV50, S/N VHTA - 2642R, National board 533, with sprayball. Bottom outlets- (1) 1 in. and (1) 3 in. Top inlets- (1) 1-1/2 in. and (1) 2 in. inlet. 5/16 in. heads, 3/16 in. shell, 75 sq. ft of coldwall, 304 S/S with carbon steel covering, 5 - 6 in. wide zones spaced about 18 in. apart with first band 60 in. off floor/30 in. above bottom, with adjustable legs. 50 psi rating 300 °F at full vacuum on tank, 150 psi at 300 °F jacket rating, ASME number 533, 18 in. manway, Taylor sk-10274 thermowell in top head, Taylor s1km125 with 6 in. dial next to manway on left, alcove offset to right hand side. Unit alcove is 71 in. W x 63-1/2 in. H. Inside tank measurements: 84 in. dia. x 156 in. H, Outside measurements: 92 in. dia x 180 in. H.

SOLD

Click here for more information (264.7 KB)

Click Here if you don't see what you're looking for in our online catalog.