Click On Picture

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons
Mfg: Tote Systems Model:
Stock No: GRGM01.62 Serial No:
2004 Tote Systems Invert-A-Bin Dumper / Blender. (6) 304 stainless steel, “Value-Line” tote bins. Tote bin maximum capacity:100 cubic feet or 748 gallons. Tote bin blend volume is 60 cubic feet or 448 gallons. Tote blender with control panel: Blender material of construction: carbon steel. Heavy duty industrial control transformer. Overall dimensions: 2 ft. L x 8 in. W. x 2 ft. H. Sumitomo electric motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Sumitomo drive, ratio: 2559, rpm out: 0.684 (final). Overall dimensions: 8 ft. L x 8 ft. W x 13 ft. H. Includes aluminum discharge cone. Cone is equipped with manual operated 7-3/4 in. butterfly valve. Inlet: (1) 1 ft. 9-1/2 in. dia. Open top. Outlet: (1) 7-3/4 in. dia. Butterfly valve port. Overall dimensions: a ft. 3 in. L x 1 ft. 11-5/8 in. W x 1 ft. 1-3/8 in. H.(ACN620).

Click here to see a video of the machine operating

Click here for specifications and drawing (808.2 KB)
Click here for more information (812.2 KB)

Click On Picture

Stainless Steel Rolling Meat Tub / Cart - 150 gallons

Stainless Steel Rolling Meat Tub / Cart - 150 gallons
Mfg: Not Specified Model:
Stock No: NOI1706 Serial No:
Stainless Steel Rolling Meat Tub / Cart. Two wheels missing. Inside dimensions: 59.5 in. long x 36.75 in. wide x 18 in. deep. Approximate capacity: 150 gallons. Bottom drain: 2 inch threaded. Overall dimensions: 3.5 ft. wide x 5.5 ft. long x 3 ft. high.

Click On Picture

Poly Produce Carts

Poly Produce Carts
Mfg: Not Specified Model:
Stock No: SWVF375 Serial No:
Poly Produce Carts. Qty: 3. Sizes: 25 in x 40 in. and 17 in. x 34 in.

Click On Picture

Self Dumping Hopper

Self Dumping Hopper
Mfg: Not Specified Model:
Stock No: SCJC513.1a Serial No:
Self Dumping Hopper

Click On Picture

Plastic Roll Bins

Plastic Roll Bins
Mfg: Not Specified Model:
Stock No: SLTN055.a Serial No:
(4) Plastic Roll Bins.

Click On Picture

SOLD Heavy Duty Cart Stainless Steel SOLD

SOLD Heavy Duty Cart Stainless Steel
Mfg: Not Specified Model:
Stock No: SWC113a.1a Serial No:
Stainless Steel Heavy Duty Cart, UMHW Shelves, 30 in. W x 61 in. L x 59 in. H.

SOLD

Click On Picture

SOLD Tote Bin Stainless Steel - 40 Gallon SOLD

SOLD Tote Bin Stainless Steel - 40 Gallon
Mfg: Not Specified Model:
Stock No: 2a.138 Serial No:
Stainless Steel Tote Bin 40 Gallon Cone bottom with lift top covers and 6 inch bottom outlet. Inside dimensions of 2 in. L x 2 in. W x 32 in. H. The Overall Dimensions are 30 in. W x 30 in. L x 39 in. H.

SOLD

Click On Picture

SOLD Slide-In Rolling Carts SOLD

SOLD Slide-In Rolling Carts
Mfg: Not Specified Model:
Stock No: KBMW057.1a Serial No:
(4) Slide-In Rolling Carts.

SOLD

Click On Picture

Stainless Steel Horn Cart- 80 in.

SOLD Stainless Steel Horn Cart- 80 in.
Mfg: Not Specified Model:
Stock No: SHCC193.2 Serial No:
Stainless Steel Horn Cart- 80 in. 316 stainless steel. Cart is available with (4) casters for easy positioning. Inlets/outlets: (1) 1-1/2 in. drain. Overall dimensions: 84 in. L x 33 in. W x 38 in. H.

SOLD

Click here for more information (187.1 KB)

Click On Picture

Product Cart

SOLD Product Cart
Mfg: Not Specified Model:
Stock No: SLSP021.a Serial No:
Product Cart

SOLD

Click On Picture

Barrel Carts Stainless Steel

SOLD Barrel Carts Stainless Steel
Mfg: Not Specified Model:
Stock No: LOL214.4a Serial No:
(12) Stainless steel barrel carts 24 inch x 30 inch.

SOLD

Click On Picture

Barrel Carts Stainless Steel

SOLD Barrel Carts Stainless Steel
Mfg: Not Specified Model:
Stock No: LOL213.4a Serial No:
(12) Stainless steel barrel carts 24 inch x 30 inch.

SOLD

Click On Picture

Plastic Tubs

SOLD Plastic Tubs
Mfg: Not Specified Model:
Stock No: GM-791.a Serial No:
Plastic tubs.

SOLD

Click On Picture

Tub Stainless Steel

SOLD Tub Stainless Steel
Mfg: Not Specified Model:
Stock No: 4a.GM440.1a Serial No:
Stainless steel tub.

SOLD

Click On Picture

Wood Produce Bin

SOLD Wood Produce Bin
Mfg: Not Specified Model:
Stock No: AAMG273A Serial No:
Wood Produce Bin

SOLD

Click On Picture

Wood Produce Bin

SOLD Wood Produce Bin
Mfg: Not Specified Model:
Stock No: AAMG273B Serial No:
Wood Produce Bin

SOLD

Click On Picture

Metal Cart

SOLD Metal Cart
Mfg: Not Specified Model:
Stock No: MRDC0121.1 Serial No:
Metal Cart. w/ stainless steel trays. (In-Tx).

SOLD

Click On Picture

Metal Frame Cart

SOLD Metal Frame Cart
Mfg: Not Specified Model:
Stock No: MRDC0128.3a Serial No:
(3) Metal Frame Cart. w/ bins. w/ contents. (In-Tx)

SOLD

Click On Picture

Cart

SOLD Cart
Mfg: Not Specified Model:
Stock No: SGM2056.a Serial No:
Cart

SOLD

Click On Picture

Cart

SOLD Cart
Mfg: Not Specified Model:
Stock No: SGM2057.a Serial No:
Cart

SOLD

Click On Picture

Parts Cart Stainless Steel

SOLD Parts Cart Stainless Steel
Mfg: Not Specified Model:
Stock No: BASF685.1a Serial No:
Parts Cart, 4 carts, 23 1/2 in L x 7 1/2 in W x 11 in H, frame 25 in W x 45 in L x 41 in H

SOLD

Click On Picture

Parts Bin

SOLD Parts Bin
Mfg: Not Specified Model:
Stock No: SAF318a.a Serial No:
Parts Storage Cabinet, two units, 17.5 in W x 11 in H x 34 in W

SOLD

Click On Picture

Ice Cart

SOLD Ice Cart
Mfg: Not Specified Model:
Stock No: GM199A.a Serial No:
Ice cart.

SOLD

Click On Picture

Collapsible Wire Mesh Crates

SOLD Collapsible Wire Mesh Crates
Mfg: Not Specified Model:
Stock No: RGMP381.5a Serial No:
(25) Collapsible Wire Mesh Crates

SOLD

Click here for more information (87.1 KB)

Click On Picture

Metal Frame Cart

SOLD Metal Frame Cart
Mfg: Not Specified Model:
Stock No: MRDC0124.1 Serial No:
Metal Frame Cart. w/ stainless steel trays ( IN-TX).

SOLD

Click On Picture

Metal Frame Cart

SOLD Metal Frame Cart
Mfg: Not Specified Model:
Stock No: MRDC0134 Serial No:
Metal Frame Cart. w/ contents. including assorted bins. (IN-TX).

SOLD

Click Here if you don't see what you're looking for in our online catalog.