Click On Picture

Ozaf Mechanical Feeder - (96) Compartments

Ozaf Mechanical Feeder - (96) Compartments
Mfg: Ozaf Model:
Stock No: NOI8048 Serial No:
Ozaf Mechanical Feeder. Unit has (96) compartments and is constructed of polyethylene. Inside straight wall dimensions: 3 ft. 11 in. dia. x 9 in. H. Infeed chute dimensions: 1 ft. 1/2 in. L x 5 in. W. x 5 in. H. (2) Penta DC motors. Model: MP100A20. S/N: ITN. Power supply: 180 V, 2 amps, 60 Hz, single phase. Mechanical feeders make it possible to convey and unscramble different types of items in a wide range of shapes such as caps, ring nuts, pumps, atomizers. Infeed height: 3 ft. Exit height: 4 ft. 3 in. Overall dimensions: 5 ft. 5 in. L x 4 ft. 5 in. W x 5 ft. 3 in. H.

Click here for more information (318.7 KB)

Click On Picture

1995 Hoppmann FRS-60 SS Centrifugal Feeder

1995 Hoppmann FRS-60 SS Centrifugal Feeder
Mfg: Hoppmann Model: FRS 60 SS
Stock No: SABE031.5a Serial No: 25517
1995 Hoppmann FRS-60 SS Centrifugal Feeder. Model: FRS 60 SS. S/N: 25517. Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rate varies from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. The accumulation bottle sorters lift and arrange in scallops. A belt qualifier removes any bottles that are not laying in between the scallops. Bottle feeder feeds 24 oz and 36 oz. bottles through (30) 5-1/2 in. L x 3 in. W x 9 in. H pockets. Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Boston 100 Series Motor Drive, 60 ratio, 28.75 rpm (final), 1300 lb-in. Inlets: (1) 23 in. L x 23 in. W infeed. Outlets: (1) 2 in. W x 9 in. H discharge. Overall dimensions: 108 in. L x 96 in. W x 96 in. H.(H17).

Click here for more information (425.8 KB)

Click On Picture

1990 Hoppman FT-50 Centrifugal Feeder

1990 Hoppman FT-50 Centrifugal Feeder
Mfg: Hoppmann Model: FT-50
Stock No: DNBA053 Serial No: 12832 and 12831
(2) 1990 Hoppman Centrifugal Feeders. Model: FT-50. S/N's:12832 and 12831. Inside dimensions: 1 ft. 1-1/2 in. L x 11-1/2 in. W x 11-1/2 in. H. Bowl diameter: 4 ft. 6-1/2 in. dia. x 10-1/2 in. H. Drum diameter: 3 ft. 11 in. Maximum object size: 3 in. W x 4-1/2 in. H. Baldor Electric Motor, .75 hp, 1750 rpm, 90 V. Baldor Speed Reducer, ratio: 10, 175 rpm (final). Includes reject mechanism with low level limit switch. Inlets: (1) 4 ft. infeed. Outlets: (1) 6-1/2 in. L x 4 in. W discharge, (2) 11 in. L x 10 in. W discharge. Outside dimensions: 7 ft. L x 6 ft. 10 in. W x 8 ft. 4 in. H.(H17).

Click here for more information (704.2 KB)

Click On Picture

FMC Syntron® Magnetic Cap Feeder

FMC Syntron® Magnetic Cap Feeder
Mfg: Syntron Model: EB1D
Stock No: CCFP523. Serial No: 541465/RC579
FMC Syntron® Magnetic Cap Feeder. Model: EB1D. S/N: 541465/RC579. This unit is designed to handle 44 mm caps. Power supply: 115 V, 60 Hz, 2.5 amps. Bowl dimensions: 22 1/2 in. dia x 4-3/4 in. H. Overall dimensions: 49 in. L x 24 in. W x 16 in. H.(ACN80).

Click here for more information (155.4 KB)

Click On Picture

1997 Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper

1997 Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper
Mfg: Mid-West Feeder, Inc. Model:
Stock No: SNSL015.a Serial No: 7851B
1997 Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper. Capacity: 50 units per minute per line, with two lines of output from feeder bowl. Bulk storage hopper dimensions: 2 ft. L x 2 ft. W x 8 in. H. Includes Rodix control panel. Previously owned by Nestle, this machine was designed to feed marshmallow flavored candy sticks that were used with Willy Wonka’s Fun Dip product. Drive base: 1 ft. 6 in. dia. Overall dimensions: 4 ft. L x 2 ft. 4 in. W x 3 ft. 9 in. H.

Click here for more information (332.5 KB)

Click On Picture

SOLD Hoppman Cap Feeder    SOLD

SOLD Hoppman Cap Feeder
Mfg: Hoppmann Model: FR30
Stock No: JRW173a.1 Serial No:
Hoppman model FR30 Cap Feeder.

SOLD

Click here for more information (439.0 KB)

Click On Picture

SOLD 12 Station Bottle Orientor SOLD

SOLD 12 Station Bottle Orientor
Mfg: Not Specified Model:
Stock No: 65.EQN2a.16 Serial No:
12 Station Rotary Bottle Orientor, Model Norsec, S/N 7727, New England Machines, 7.5 in. center-to-center, 5.75 in. H adjustable, 53 in. H x 56 in. W x 68 in. L, weight 500 Ib.

SOLD

Click On Picture

1999 Hoppmann FT50 Centrifugal Feeder

SOLD 1999 Hoppmann FT50 Centrifugal Feeder
Mfg: Hoppmann Model: FT50-1L SS
Stock No: ENAE46811C. Serial No: 37761
1999 Hoppmann FT50 Centrifugal Feeder. Model: FT50-1L SS. S/N: 37761. Maximum cap size: 2-1/2 in. L x 1-3/8 in. W x 1-1/2 in. H. Sorting bowl diameter: 50 in. Baldor Direct Current Motor, 3/4 hp, 1750 rpm, 90 DCV, 6.5 amp. Hoppmann's FT-50 rigid disc centrifugal feeder is specifically designed to feed and orient large parts. This feeder incorporates a patented combined disc and rim drive system. This assures tight bowl/disc gap operating tolerances. The delivery rates vary from moderate to high speeds depending on part characteristics. Infeed height: 68 in. Exit height: 42-1/2 in. Inlet: 19 in. L x 15 in. W. Outlet: 1-3/4 in. L x 1-1/2 in. W. Overall dimensions: 82 in. L x 67 in. W x 71 in. H.

SOLD

Click here for more information (332.5 KB)

Click On Picture

1991 Hoppmann FR-30 Centrifugal Feeder

SOLD 1991 Hoppmann FR-30 Centrifugal Feeder
Mfg: Hoppmann Model: FR-30
Stock No: ENAE59233. Serial No: 9514
1991 Hoppmann FR-30 Centrifugal Feeder. Model: FR-30. S/N: 9514. Previously used to deliver 2 in. dia. x 1-3/4 in. H Rave caps for aerosol cans. Capacity Speed 120 CPM. Sorting bowl diameter: 32 in. Motor, 1/8 hp, 90 VDC, 3 amps. Hoppmann's FR-30 feeds and orients a wide variety of parts utilizing the part's natural weight bias and loading ramp. The delivery rate varies from moderate to high speed depending on part characteristics. The FR-30 is designed to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. Unit is equipped with a 1991 Hoppmann Relay Logic control system, Model: 750, S/N: 13360. Conveyor infeed/exit height: 25-1/2 in. Overall dimensions: 50-1/2 in. L x 44 in. W x 68 in. H.

SOLD

Click here for more information (299.8 KB)

Click On Picture

Federal Cap Feeder

SOLD Federal Cap Feeder
Mfg: Federal Filler Model: FRTF
Stock No: 39a-R564-A Serial No:
Federal rotary cap feeder stainless steel, Model FRTF, less mounting stand for 38 mm tamper evident closure.

SOLD

Click On Picture

FMC Syntron Vibratory Cap Feeder

SOLD FMC Syntron Vibratory Cap Feeder
Mfg: FMC Technologies (JBT FoodTech) Model: EB1-D
Stock No: 11-R025-A Serial No:
FMC Syntron Vibratory Cap Feeder. Model EB1-D. Clockwise bowl rotation.

SOLD

Click On Picture

Hoppman Bottle Feeder

SOLD Hoppman Bottle Feeder
Mfg: Hoppmann Model: WEP
Stock No: 25.EQN5a.7a Serial No: 80
Hoppman Bottle Feeder. Model WEP. S/N 80. 69 in. x 98 in. Hop 24 in. W x 100 in. L. Cleat plastic belt, bodine motor 42D3BEPM-E4. 125 hp, DC130 V, 8.3 rpm F17-10107. Dimensions 144 in. L x 84 in. W x 96 in. H.

SOLD

Click On Picture

Service Engineering Vibratory Feeder/Cap Sorter

SOLD Service Engineering Vibratory Feeder/Cap Sorter
Mfg: Service Engineering Model:
Stock No: SPPP002. Serial No:
Service Engineering Vibratory Feeder/Cap Sorter. Maximum cap size: 40mm dia. x 16mm. Bowl dimensions: 17 in. dia. x 4-1/2 in. H. Overall dimensions: 23 in. L x 22 in. W x 21 in. H.

SOLD

Click here for more information (158.6 KB)

Click On Picture

Indexing Conveyor

SOLD Indexing Conveyor
Mfg: Not Specified Model:
Stock No: GM247.1 Serial No:
Indexing Conveyor. Unit will properly space bottles for weighing, labeling, filling, or any other process that requires bottles be spaced evenly before entering. The control box has two speed pots, which control the speed of the timing worm and the conveyor chain. Baldor Industrial Motor, 2500 rpm, 90 V-DC, 3 amps. Baldor Motor Drive, 5 ratio, 500 rpm (final). Overall dimensions: 68 in. L x 29 in. W x 57 in. H.

SOLD

Click here for more information (322.7 KB)

Click On Picture

Vibratory Bowl Cap Feeder

SOLD Vibratory Bowl Cap Feeder
Mfg: Not Specified Model:
Stock No: NOI8045 Serial No:
Vibratory Bowl Cap Feeder. Maximum product width: 1-1/2 in. (38 mm). Power requirements: 120 V, 60 Hz, 1 phase. Cap-chute end position is 41 in. high from ground. Unit has an actuator height adjuster. Bowl dimensions: 1 ft. 5-1/4 in. dia. x 4-5/8 in. H. Open top funnel hopper dimensions: 2 ft. 2 in. L x 2 ft. 2 in. W x 1 ft. 3 in. H. Outlet: 11-1/2 in. L x 8-1/8 in. W x 3 in. H (chute to feed bowl). Overall dimensions: 4 ft. 4 in. L x 2 ft. 3 in. W x 6 ft. 10 in. H.

SOLD

Click here for more information (530.6 KB)

Click On Picture

Resina Cap Feeder for U-30 Capper

SOLD Resina Cap Feeder for U-30 Capper
Mfg: Resina Model:
Stock No: SPPP994.1 Serial No:
Resina Cap Feeder for U-30 Capper. Maximum cap size: 53mm dia. x 20mm H. Infeed hopper dimensions: 3 ft. 1/4 in. L x 1 ft. 3-1/4 in. W. Bowl diameter: 1 ft. Overall dimensions: 3 ft. 9 in. L x 2 ft. 10 in. W x 4 ft. H.(ACN198).

SOLD

Click here for more information (95.8 KB)

Click On Picture

New England Machinery Company Cap Feeder

SOLD New England Machinery Company Cap Feeder
Mfg: New England Machinery Inc. Model:
Stock No: 15.EQN3a.5a Serial No:
New England Machinery Company Cap Feeder. Bowl dimensions: 2 ft. 11 in. dia. x 8 in. H. Chute dimensions: 2 in. W x 2 in. H. Belt width: 11 in. Cleat dimensions: 9 in. W x 2 in. H. Distance between cleats: 6 in. Baldor DC Motor, 1/4 hp, 1725 rpm, 90 VDC, 2.4 amps. Boston Gear Motor, ratio: 33, 52.27 rpm (final). Allen-Bradley SLC 5/02 CPU. Allen-Bradley SLC 500 Power Supply, S/N: P2 1091N 2114, Cat. No: 1746-P2, line voltage: 85-132/170-265 VAC, 50/60 Hz. Inlets: 2 ft. 2 in. L x 10 in. W infeed. Overall dimensions: 7 ft. 4 in. L x 5 ft. W x 3 ft. 4 in. H.

SOLD

Click here for more information (521.9 KB)

Click On Picture

Hoppmann Series 80 Material Handling Elevator

SOLD Hoppmann Series 80 Material Handling Elevator
Mfg: Hoppmann Model: WEP
Stock No: EQN4a.7a Serial No: 4164
Hoppmann Series 80 Material Handling Elevator. Model: WEP. S/N: 4164. Hopper infeed dimensions: 7 ft. 9 in. L x 6 ft. W. Belt width: 23-1/2 in. Boston Gear Incom DC Gearmotor, 1/2 hp, 1750 rpm, 90A/100/50F V, 3.2A/0.5/1.0F amps, single phase. Bodine Electric Company Gearmotor, 1/8 hp, 8.3 rpm (final), 130 VDC, single phase, 300 ratio. Outlets: (1) 21 in. L x 10 in. W. Overall dimensions: 11 ft. 9-1/2 in. L x 6 ft. 9-1/2 in. W x 8 ft. H.

SOLD

Click here for more information (289.5 KB)

Click On Picture

Hoppmann WEP-Series Prefeeder

SOLD Hoppmann WEP-Series Prefeeder
Mfg: Hoppmann Model: WEP-80
Stock No: EQN6a.7a Serial No: 3034
Hoppmann WEP-series Prefeeder. Model: WEP-80. S/N: 3034. Supply Hopper Capacity: 80 cu ft. Hopper infeed dimensions: 7 ft. 9 in. L x 6 ft. W. Boston Gear Incom DC Gearmotor, ½ hp, 1750 rpm, 90A/100/50F V, 3.2A/0.5/1.0F amps, single phase. Bodine Electric Company Gearmotor, 1/8 hp, 8.3 rpm (final), 130 VDC, single phase, 300 ratio. Uses a Polyflake belt model: BLT241101, dimensions: 110” L. x 24” W. x 1/8” H. The WEP-80, Prefeeder is designed to load large products into a feeder or other equipment for singulation and/or orientation. Outlets: (1) 21 in. L x 10 in. W. Overall dimensions: 11 ft. 9 ½ in. L x 6 ft. 9 ½ in. W x 8 ft. H. (ACN162a).

SOLD

Click here for more information (482.9 KB)
Click here for more information (299.6 KB)

Click On Picture

1999 Hoppmann FT50-2 Centrifugal Feeder

SOLD 1999 Hoppmann FT50-2 Centrifugal Feeder
Mfg: Hoppmann Model: FT50-2
Stock No: ENAE58346B. Serial No: 37391b
1999 Hoppmann Centrifugal Feeder. Model: FT50-2. S/N: 37391b. Previously used to feed 1.7 oz. and 2.7 oz. deodorant screw caps. Hoppmann's FT-50 rigid disc centrifugal feeder is specifically designed to feed and orient large parts. This feeder incorporates a patented combined disc and rim drive system. This assures tight bowl/disc gap operating tolerances. The delivery rates vary from moderate to high speeds depending on part characteristics. Materials of construction: aluminum bowl with Teflon hardcoat anodized finish, FDA approved heavy gauge ABS plastic center disc, 304 stainless steel construction, epoxy powder coated finish, single motor drive system, metric components. (2) Baldor DC Motors, 0.75 hp, 1750 rpm, 90 V, 7.6 amps. Boston Gear Speed Reducer, 40 ratio, 43.75 rpm (final). Bonfiglioli Speed Reducer, 100 ratio, 17.5 rpm (final). Conveyor infeed height: 77 in. Conveyor exit height: 47 in. Inlets: 19 in. L x 15 in. W infeed chute. Outlets: 8 in. L x 5 in. W discharge chute. Overall dimensions: 156 in. L x 73 in. W x 77 in. H.

SOLD

Click here for more information (486.9 KB)

Click On Picture

1995 Hoppmann FRS-60 SS Centrifugal Feeder

SOLD 1995 Hoppmann FRS-60 SS Centrifugal Feeder
Mfg: Hoppmann Model: FRS 60 SS
Stock No: SABE030.5a Serial No: 25518
1995 Hoppmann FRS-60 Centrifugal Feeder. Model: FRS 60 SS. S/N: 25518. Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rate varies from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. The accumulation bottle sorters lift and arrange in scallops. A belt qualifier removes any bottles that are not laying in between the scallops. Bottle feeder feeds 24 oz and 36 oz. bottles through (30) 5-1/2 in. L x 3 in. W x 9 in. H pockets. Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Boston 100 Series Motor Drive, 60 ratio, 28.75 rpm (final), 1300 lb-in. Inlets: (1) 23 in. L x 23 in. W infeed. Outlets: (1) 2 in. W x 9 in. H discharge. Overall dimensions: 96 in. L x 96 in. W x 96 in. H.(H17).

SOLD

Click here for more information (395.4 KB)

Click On Picture

M&S Centrifugal Bowl Feeder

SOLD M&S Centrifugal Bowl Feeder
Mfg: M&S Automated Feeding Systems Model:
Stock No: DNBA045 Serial No:
M&S Centrifugal Bowl Feeder. This centrifugal feeder has two motors one for driving the rim and the other for driving the center disc independently. (1) Baldor electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (1) Reliance electric motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Bowl bottom is incline. Bowl dimensions: 3 ft. 4 in. dia. x 6 ½ in deep at deepest point. Max. product dimensions: 3 ¼ in. x 3 ¼ in. W x 1 in H. Inlet: 3 ft. 4 in. dia. open top. Outlets: (2) 3 ½ in. x 7 in. discharge slots. Overall dimensions: 5 ft. 5 in. L x 5 ft. W x 3 ft. 7 in. H.(H17).

SOLD

Click here for more information (632.0 KB)
Click here for manufacturer brochure (1,177.6 KB)

Click On Picture

2000 Hoppmann 55-Head Centrifugal Feeder

SOLD 2000 Hoppmann 55-Head Centrifugal Feeder
Mfg: Hoppmann Model: FRS60SS
Stock No: ENAE002. Serial No: RS60XXXDSA00010
2000 Hoppmann 55-Head Centrifugal Feeder. Model: FRS60SS. S/N: RS60XXXDSA00010. Applications: orients 2.6 oz. and 1.6 oz. deodorant stick containers. Baldor Industrial Motor, 3/4 hp, 1750 rpm, 90 V, 7.6 amps. Bonfiglioli Speed Reducer, 100 ratio, 17.5 rpm (final). Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rates vary from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders , accumulating conveyors, assembly systems and other downstream equipment, aluminum bowl with stainless steel walls, polyurethane scallops, polycarbonate hinged top cover. Inlets: (1) 25-1/2 in. L x 25-1/2 in. W infeed chute. Overall dimensions: 96 in. L x 94 in. W x 76 in. H.(H17).

SOLD

Click here for more information (659.1 KB)

Click On Picture

Norwalt Design Inc. Cap Feeder

SOLD Norwalt Design Inc. Cap Feeder
Mfg: Norwalt Design Model:
Stock No: ENAE004. Serial No: F-1838-1
Norwalt Design Inc. Cap Feeder. S/N: F-1838-1. Job No: N-1838. Maximum product width: 1-1/2 in. Power supply: 120 V, 60 Hz, 1 phase. Sorted deodorant caps. Disc diameter: 36 in. Reliance S-2000 Motors with Blower, 1/3 hp, 3750 rpm, 208-230/460 V, 1.2-1.2/.6 amps, 60 Hz, 3 phase. Reliance S-2000 Motors with Blower, 1/3 hp, 3450 rpm, 115/208-230 V, 6.6/2.8-3.3 amps, 60 Hz, 3 phase. Baldor DC Motor, 1/3 hp, 90 V, 1.3 amps, 60 Hz, 1 phase. Baldor DC Gearmotor, 1/3 hp, 90 V, 1.3 amps, ratio 11:1, torque: 32, 173 final rpm. Inlet: 3 in. dia. infeed port. Overall dimensions: 6 ft. 2-1/2 in. L x 3 ft. 9 in. W x 7 ft. H.(H17)(ACN450)

SOLD

Click here for more information (358.8 KB)

Click On Picture

Norwalt Design Cap Feeder

SOLD Norwalt Design Cap Feeder
Mfg: Norwalt Design Model:
Stock No: ENAE001. Serial No: F-1622-1
Norwalt Design Cap Feeder. S/N: F-1622-1. Job: N-1622. Sorts: 1-1/2 in. L x 1-1/2 in. W deodorant caps. Disc diameter: 36 in. Cincinnati Fan and Ventilator Co. Blower, Model: PB-10A, S/N: 9300245. Reliance Electric Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Gast RegenAir Blower with Reliance Electric Motor, Model: R3305A-1, S/N: 0294, cfm: 53/44, max. pressure/vacuum: 43 in. H2O/31 in. H2O-40 in. H2O/28 in. H2O, 60/50 Hz. Reliance Electric Drive Motor, 1/4 hp, 1750 rpm, 90 V, 2.70 amps. Grove Gear Flexaline, 10 ratio, 175 rpm (final). Inlets: (1) 12 in. L x 10 in. W infeed. Outlets: (1) 4 in. L x 3 in. W discharge chute. Overall dimensions: 5 ft. 10 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.(H17)(ACN450,MHC).

SOLD

Click here for more information (255.4 KB)

Click Here if you don't see what you're looking for in our online catalog.