Click On Picture

Odenberg Can Unscrambler Bed

Odenberg Can Unscrambler Bed
Mfg: Odenberg Model:
Stock No: SNPM035.3a Serial No:
Odenberg Can Unscrambler Bed. Maximum aperture/clearance above belts: 5 ½ in. W x 2 ½ in. H. Number of channels: 8. Peg diameter: 3/8 in. Chain pitch: 5 in. The Odenberg Unscramber Bed gently brings cans out of the cooling canal to be placed on a cross-conveyer for further processing. Inlets: (1) 29 ½ in. L x 19 ½ in. W access door. Outlets: (1) 3 in. dia. port with a 7 ½ in. dia. flange and (4) ¾ holes at a center-to-center distance of 4 ¼, (1) 4 in. bypass valve NPT (female). Overall dimensions: 11 ft. 2 in. L x 5 ft. 5 in. W x 7 ft. H.

Click here for more information (231.2 KB)

Click On Picture

Simplimatic Eng. Co. Plastic Bottle Depalletizer

SOLD Simplimatic Eng. Co. Plastic Bottle Depalletizer
Mfg: Simplimatic Eng. Co. Model: 400 2D
Stock No: DTTC2001. Serial No: 8592 291 661
Simplimatic Eng. Co. Plastic Bottle Depalletizer. Model: 400 2D. S/N: 8592 291 661. This Depalletizer line is currently in production at Tropicana and available for sale. Includes a huge amount of conveyer.

SOLD

Click here for more information (972.3 KB)

Click Here if you don't see what you're looking for in our online catalog.