Genemco : Buy Used Bran Luebbe Chemical Metering Pump System and Electronic Metering Proportioning Pumps. 
 Genemco : Offers Used Bran Luebbe Chemical Metering Pump System at Discount Prices. 

Click On Picture

Bran Luebbe A10011 Pump

Bran Luebbe A10011 Pump
Mfg: Bran+Luebbe Model: A10011
Stock No: SKFI010.4 Serial No: N-D31
Bran Luebbe Pump. Model: A10011. Serial Number: N-D31. 3 Ph, 208/230/460 VAC, 50/60 Hz.

Click On Picture

Bran Luebbe Pump Unit

Bran Luebbe Pump Unit
Mfg: Bran+Luebbe Model: A8598
Stock No: SKFI041.2 Serial No: VE-J36
Bran Luebbe Pump Unit. Model: A8598. Serial Number: VE-J36. 3 Ph, 208/230/460 VAC, 60Hz.

Click here to see a video of the equipment

Click On Picture

Krones Pre-Mix System

Krones Pre-Mix System
Mfg: Krones Model: 8402
Stock No: 950.BP7a Serial No: A12051
Krones Pre-Mix System. Model: 8402. 316 stainless steel. (2) 100 gallon vertical mix tanks skid-mounted, S/N's: M534 063 D & M526 066 P. Operating pressure: 8 bar. Operating temperature: 20บ C. LTC 1220 level transmitter. Bran & Lubbe Dosierpumpe Proportioning System, Type: N-C32, S/N: 51-78763. Antriebstechnik Motor, 460/230 V, 10/20 amps. (2) Hilge Centrifugal Pumps, Type: HYGIA BL. I/25A, Nr's: 86 74 196 and 86 74 197. (2) Hilge Motors, 3500 rpm, 460 V, 2.85 amps, 60 Hz, 1.5 kW. Inlets/outltets: (1) 1/2 in. dia. pipe, (1) 3/4 in. dia. pipe, (1) 1 in. dia. male ferrule, (1) 1 in. dia. threaded fitting, (1) 1 in. dia. FPT, (1) 1-1/2 in. dia. Q-line fitting, (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 6 ft. 10 in. L x 6 ft. W x 9 ft. 8 in. H. Krones designed the system to inject syrup into water in uniform quantities and carbonate if desired. Was used for essence in bottle water and to flavor bottle water. Rate of proportion: 100 GPM.(H17).

Click here for more information (660.4 KB)

Click On Picture

Bran+Luebbe Auto In-line Blend System with 3 Metering Pumps

Bran+Luebbe Auto In-line Blend System with 3 Metering Pumps
Mfg: Bran+Luebbe Model: N-C33
Stock No: SCJC182.5a Serial No: A1703
Bran+Luebbe Auto In-line Blend System with 3 Metering Pumps. Type: N-C33. Machine Number: A1703. Approximate capacities: “A” pump: 17 gpm, “C” pump: 17 gpm, and “D” pump: 23 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. U.S. Electrical Motors: 15 hp, 1745 rpm, 230/460 v, 38.4/19.2 a, 60 hz, 3 phase. Inlets/outlets: (4) 2 in. S-line, (2) 2 in. ports, (1) 2 in. inner flange dia. with (4) พ in. mounting holes. 3-1/2 in. adjacent, 4-3/4 in. opposite. (1) 1-1/2 in. inner flange dia. with (4) 5/8 in. mounting holes. 2-3/4 in. adjacent, 3-3/4 in. opposite. Metering pumps address products that need to be blended and metered to include light to heavily viscous foods products. This unit was previously in service pumping varieties of sugar and corn syrups. Overall dimensions: 5 ft. 8 in. L x 2 ft. 4 in. W x 6 ft. 2-1/2 in. H.

Click here for more information (322.4 KB)

Click On Picture

Bran+Luebbe Metering Pump

Bran+Luebbe Metering Pump
Mfg: Bran+Luebbe Model: N-D31
Stock No: OIP080. Serial No: A11099
Bran+Luebbe Metering Pump. Model: N-D31. S/N: A11099. Reliance Electric Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Variable Speed Drive, 60 rpm (max). (2) 2 in. dia. I-line fittings. Overall dimensions: 41 in. L x 19-1/2 in. L x 33 in. H.

Click here for more information (269.2 KB)

Click On Picture

Bran + Luebbe Metering Proporting Pump

Bran + Luebbe Metering Proporting Pump
Mfg: Bran+Luebbe Model: N-J32
Stock No: MD2 Serial No: A10497
1990 Bran + Luebbe metering proporting pump, Model N-J32, S/N A10497 with .75 hp motor with 1 in. clamp outlet.

Click here for more information (29.7 KB)

Click On Picture

Bran & Luebbe Metering Pump

Bran & Luebbe Metering Pump
Mfg: Bran+Luebbe Model: N-D 31
Stock No: RCJF470.2 Serial No: A 22187
Bran & Luebbe Metering Pump. Type: N-D 31. Job no. 51 114761 1000. Mach no: A 22187. Baldor Electric motor: 1-1/2 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 hz, 3 phases. (1) 2 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 3 ft. L x 2 ft. W x 4 ft. 1 in. H.

Click here for more information (231.6 KB)

Click On Picture

SOLD Bran + Luebbe Proportioning Pump SOLD

SOLD Bran + Luebbe Proportioning Pump
Mfg: Bran+Luebbe Model: N-C31/51
Stock No: JRW8.4 Serial No: A2341
1983 Bran + Luebbe Proportioning Pump, Model N-C31/51, S/N A2341 34 x 71 x 38, US electric motor 7.5 hp. One of the stroke adjusment actuators is pneumatic. Pump heads 150 mmand 175 mm., double acting plunger heads with capacity (at 86 spm)at 2782 and 3806 gph respectivily.

SOLD

Click here for more information (91.5 KB)

Click On Picture

SOLD 2002 Bran+Luebbe Metering Pump Model N-P31 SOLD

SOLD 2002 Bran+Luebbe Metering Pump Model N-P31
Mfg: Bran+Luebbe Model: N-P31
Stock No: QCAI485.1 Serial No: 9147926
2002 Bran+Luebbe Metering Pump. Model N-P31. S/N 9147926. Job No. 51125284.1000. Inlet (2) 1/2 in., (1) 2-1/2 in., (1) 3-1/2 in. flench. Overall dimensions are 9 in. W, 15 in. L, 11 in. H.

SOLD

Click here for more information (666.7 KB)

Click On Picture

1990 Bran + Luebbe Proportioning Pump

SOLD 1990 Bran + Luebbe Proportioning Pump
Mfg: Bran+Luebbe Model: VE-C32
Stock No: CA21.4 Serial No: A10450
1990 Bran + Luebbe Proportioning Pump. Model: VE-C32. S/N: A10450. Capacity : 174 GPH. Pressure: 76 PSI. Max gear case pressure: 480 PSIG. US-Electric motor F829 3hp 1,725 rpm 3 ph., 4 ft. 8 in. x 3 ft. 4 in. x 3 ft. 6 in. (ACN239).

SOLD

Click here for more information (78.9 KB)

Click On Picture

Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps

SOLD Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps
Mfg: Bran+Luebbe Model: N-C33
Stock No: SCJC178.5a Serial No: A9522
Bran+Luebbe Auto In-line Blend System / 3 Metering Pumps. Type: N-C33. Approximate capacities: “A” pump: 17 gpm, “C” pump: 17 gpm, and “D” pump: 23 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 100 psi. Baldor Industrial motor: 15 hp, 1760 rpm, 230/460v, 38/19a, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. S-line, (3) 2 in. ports, (2) 2-1/2 in. ports. Metering pumps address products that need to be blended and metered to include light to heavily viscous foods products. This unit was previously in service pumping varieties of sugar and corn syrups. Overall dimensions: 6 ft. L x 2 ft. 8 in. W x 6 ft. 3 in. H.

SOLD

Click here for more information (340.3 KB)

Click On Picture

Bran+Luebbe Auto In-line Blend System

SOLD Bran+Luebbe Auto In-line Blend System
Mfg: Bran+Luebbe Model: N-C34/KA31
Stock No: SCJC180.5a Serial No: A1500
Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps. Type: N-C34/KA31. Approximate capacities: “A” pump: 24 gpm, “B” pump: 13 gpm, “C” pump: 4 gpm, and “D” pump: 3 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. Baldor Industrial Motor: 5 hp, 870 rpm, 230/460 v, 18.8/9.4 a, 60 Hz, 3 phase. Metering pumps address products that need to be blended and metered to include light to heavily viscous food products. This unit was previously in service pumping varieties of syrups and fruit concentrates. Inlets/outlets: (4) 2 in. outer dia. and 7/8 in. inner dia. tri-clamp, (4) 2 in. S-line. Overall dimensions: 4 ft. 7 in. L x 2 ft. 8 in. W x 5 ft. 2 in. H.

SOLD

Click here for more information (353.8 KB)

Click On Picture

Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps

SOLD Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps
Mfg: Bran+Luebbe Model: N-C34-K31
Stock No: SCJC181.5a Serial No: A1500
Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps. Type: N-C34-K31. Approximate capacities: “A” pump: 24 gpm, “B” pump: 13 gpm, “C” pump: 4 gpm, and “D” pump: 3 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. Baldor industrial motor: 5 hp, 870 rpm, 230/460 v, 18.8/9.4 a, 60 Hz, 3 phase. (1) Hubbellฎ disconnect switch: Cat no. HBLDS3, 30 amp, 600 VAC max. Metering pumps address products that need to be blended and metered to include light to heavily viscous food products. This unit was previously in service pumping varieties of syrups and fruit concentrates. Inlets/outlets: (4) 2 in. outer dia. and 7/8 in. inner dia. tri-clamp, (4) 2 in. S-line. Overall dimensions: 4 ft. 7-1/2 in. L x 2 ft. 7 in. W x 5 ft. 9 in. H.

SOLD

Click here for more information (389.0 KB)

Click On Picture

Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps

SOLD Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps
Mfg: Bran+Luebbe Model: N-C34-K31
Stock No: SCJC179.5a Serial No: A1501
Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps. Type: N-C34-K31. Approximate capacities: “A” pump: 24 gpm, “B” pump: 6 gpm, “C” pump: 4 gpm, and “D” pump: 3 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. Baldor Industrial motor: 5 hp, 870 rpm, 230/460 v, 18.8/9.4 a, 60 Hz, 3 phase. Metering pumps address products that need to be blended and metered to include light to heavily viscous food products. This unit was previously in service pumping varieties of syrups and fruit concentrates. Inlets/outlets: (4) 2 in. outer dia. and 7/8 in. inner dia., (2) 2 in. S-line, (2) 1-1/2 in. S-line. Overall dimensions: 4 ft. 8 in. L x 2 ft. 7 in. W x 5 ft. 2 in. H.

SOLD

Click here for more information (370.9 KB)

Click On Picture

Bran + Luebbe Six Product Dosing System with Metering Pump

SOLD Bran + Luebbe Six Product Dosing System with Metering Pump
Mfg: Bran+Luebbe Model: N-C32KA32
Stock No: FHF243.9 Serial No: 42853
Bran + Luebbe Six Product Dosing System with Metering Pump. This system was designed to mix six different ingredients into one product stream. Includes six pumps, six manual flow controls, five tanks (one missing). Type N-C32KA32. S/N 42853. Reliance Duty Master motor. Model P21G1091F. 1991 Walker Jacketed Vessel. S/N 6741. Capacity: 12 gallon. MAWP: 15 psig @100 F, MDMT: -20 F. 316 stainless steel.

SOLD

Click here for more information (531.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Electronic Metering Proportioning Pumps at Discount Prices.