Click On Picture

Lumaco Microswitch Butterfly Valves

Lumaco Microswitch Butterfly Valves
Mfg: Lumaco Model:
Stock No: RPCN161B Serial No:
(18) Lumaco Microswitch Butterfly Valves. Maximum in-line flow pressure: 150 psi. Material of construction: 304 stainless steel. The unit can be installed on either actuator: Air-to-air or Air-to-spring. The cam is bolted into the gear shaft and rotates with the disc, triggering one switch when the valve is fully open, the other when fully closed. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 7-1/4 in. L x 4 in. W x 11 in. H. (ACN9a).

Click here for more information (184.1 KB)

Click On Picture

Fisher Butterfly Control Valve

Fisher Butterfly Control Valve
Mfg: Fisher Model:
Stock No: OI269. Serial No: 10406397
Fisher Butterfly Control Valve. Type: 1052/8550. S/N: 10406397. Size: 3. Order No. 73244. ANSI Class: 150. Body Rating: 285.100 PSIG. 405 °F Max. PSIG/°F Differential: 935/100. Body: WCB. TFE Seat. E-Disc. Ball Disc: 317. Shaft Stem: 316. Bearing: SST/TFE. 90 ° Rotation. Actuator Size: 23. Spring : 2.7. Inlet/Outlet: (2) 3 in. Flanged Port. Overall Dimensions: 1 ft 6-1/2 in. L x 7 in. W x 1 ft. 5 in. H. (ACN20). FAD

Click here for more information (164.4 KB)

Click On Picture

Keystone 6 in. Butterfly Valve with Pneumatic Actuator

Keystone 6 in. Butterfly Valve with Pneumatic Actuator
Mfg: Not Specified Model: 79U-065U-C080-A00
Stock No: RWPP093.1a Serial No: WO#196787-01
Keystone 6 in. Butterfly Valve with Pneumatic Actuator. Model 79U-065U-C080-A00. S/N WO#196787-01. Part # 221-952-065-79U-3. D.Om. - 02/17/01. Manufactured in the UK. The overall dimensions are 11 in. W, 20 in. L, 28 in. H.

Click On Picture

Definox Stainless Steel Air Actuated Butterfly Valve.

Definox Stainless Steel Air Actuated Butterfly Valve.
Mfg: Definox Model:
Stock No: pRWDG258.3 Serial No:
(4) Definox Stainless Steel Air Actuated Butterfly Valve. (3) 2 in. and (1) 1 in.

Click On Picture

Butterfly Valve Stainless Steel

Butterfly Valve Stainless Steel
Mfg: Not Specified Model:
Stock No: 4.MRD336a.a Serial No:
14in stainless steel Butterfly Valve.

Click On Picture

Butterfly Valve Stainless Steel

Butterfly Valve Stainless Steel
Mfg: Not Specified Model:
Stock No: MRD336Aa.1 Serial No:
8in stainless steel Butterfly Valve.

Click On Picture

6 inch Butterfly Valves

6 inch Butterfly Valves
Mfg: Not Specified Model:
Stock No: RCJF105B Serial No:
(11) 6 inch Butterfly Valves. (8) Flange holes: Hole diameter: 5/8 in., opposite: 3 - 5/8 in., adjacent: 9 - 5/8 in. Inner Measurement: 6 in. seat. Overall Dimensions: outer diameter: 11 in., top to bottom of shaft: 14-1/2 in., shaft diameter: 1in.

Click here for more information (122.4 KB)

Click On Picture

Tri Clover butterfly valve

SOLD Tri Clover butterfly valve
Mfg: Tri Clover Model:
Stock No: RLOL335.5a Serial No:
(6) Tri Clover butterfly valve. Stainless Steel 1-½ in.

SOLD

Click On Picture

2 in Stainless Steel Butterfly Valves

SOLD 2 in Stainless Steel Butterfly Valves
Mfg: Not Specified Model:
Stock No: TACJ0324.1 Serial No:
(10) 2 in Stainless Steel Butterfly Valves. (IN-ND)

SOLD

Click On Picture

Butterfly Valves Stainless Steel

SOLD Butterfly Valves Stainless Steel
Mfg: Not Specified Model:
Stock No: 4R-51.5 Serial No:
(10) Stainless steel butterfly valves, 1 1/2 inch.

SOLD

Click On Picture

Butterfly Valves Stainless Steel

SOLD Butterfly Valves Stainless Steel
Mfg: Not Specified Model:
Stock No: 1.4R-50.5 Serial No:
(11) Stainless steel butterfly valves, 1 1/2 inch.

SOLD

Click On Picture

Tri Clover Butterfly Valves Stainless Steel

SOLD Tri Clover Butterfly Valves Stainless Steel
Mfg: Tri Clover Model:
Stock No: 1a.4R-31.1a Serial No:
(12) Tri Clover stainless steel butterfly valves, 4 inch.

SOLD

Click Here if you don't see what you're looking for in our online catalog.