Click On Picture

Burford Corporation Sprayer Butter Melter Station

Burford Corporation Sprayer Butter Melter Station
Mfg: Burford Corporation Model: 8830
Stock No: SGMPM015.50 Serial No: 15990
Burford Corporation Sprayer Butter Melter Station. Model: 8830. Serial No: 15990. Air specifications: 2 scfm @ 60 psi. Electrical requirements: 208/220V, 30 amps, 50/60Hz, 1 phase. The Burford Model 8830 Oil and Butter Applicator has been designed to spray a controlled amount of product into empty pan cavities on a two rail assembly without interruption to pan flow by utilizing sensors and PLC controls to activate applicator nozzles to spray as each pan passes. Features ethernet connections, Allen-Bradley PowerFlex 4 AC drives, and a SOLA power supply. Overall dimensions: 5 ft. L x 5 ft. 5 in. W x 4 ft. 1 in H.

Click here for more information (380.4 KB)
Click here for manual (2,602.7 KB)

Click On Picture

Burford Corporation Oil and Butter Applicator

Burford Corporation Oil and Butter Applicator
Mfg: Burford Corporation Model: 8830
Stock No: SGMN052A.22a Serial No: 15989
Burford Oil and Butter Applicator. Model: 8830. Air specifications: 2 scfm @ 60 psi. Electrical requirements: 208/220V, 30 amps, 50/60Hz, 1 phase. The Burford Model 8830 Oil and Butter Applicator has been designed to spray a controlled amount of product into empty pan cavities on a two rail assembly without interruption to pan flow by utilizing sensors and PLC controls to activate applicator nozzles to spray as each pan passes. Features Ethernet connections, Allen-Bradley PowerFlex 4 AC drives, and a SOLA power supply. Overall dimensions: 5 ft. L x 5 ft. 5 in. W x 4 ft. 1 in H.

Click here for more information (335.8 KB)
Click here for manual (2,017.5 KB)

Click On Picture

2006 Stainless Steel Burford Butter Melt Mix System

2006 Stainless Steel Burford Butter Melt Mix System
Mfg: Burford Corporation Model: Melt Mix
Stock No: SGMPM145.22a Serial No: 16044
2006 Stainless Steel Burford Butter Melt Mix System. Model: Melt Mix. Main tank capacity: 90 gallons. Auxiliary tank capacity: 35 gallons. The Melt Mix system has been designed to mix a pre-determined amount of product to form “batches” for transfer to other systems. Features include: all stainless steel construction, side sweep agitation, a Flowserve Automax pneumatic actuator, Wilden model 2 diaphragm pump for product transfer, and an Allen-Bradley Panel View Plus Logic Module and Color Touch Display Module in a Type 4X NEMA enclosure. Baldor washdown duty motor: 1 hp, 1725 rpm, 115/230V, 12.8/6.4 amps. Electrical requirements: 208/220V, 50/60 Hz, 1 phase at 30 amps. Overall dimensions: 3 ft. 5 in. W x 5 ft. 6 in. L x 4 ft. 9 in. H. Auxiliary tank dimensions: 3 ft. 5 in. W x 3 ft. 4 in. L x 2 ft. 9 in. H.(ACN850).

Click here for manual (1,360.7 KB)
Click here for more information (530.1 KB)

Click On Picture

Hoeksma & Velt-Leeuwarden Stainless Steel Butter Trolley - 115 Gallons

SOLD Hoeksma & Velt-Leeuwarden Stainless Steel Butter Trolley - 115 Gallons
Mfg: Hoeksma & Velt-Leeuwarden Model:
Stock No: RCCB260.34 Serial No:
Hoeksma & Velt-Leeuwarden Stainless Steel Butter Trolley - 115 Gallons. Order No. 006.168. (2) Screw Augers dimensions: 10 in. dia. 65 ½ in. L. SEW Euro-drive Motor: 1700 rpm, 230/460 V, 8.6/4.2 amps, 60 Hz. 3 phase, Ratio: 71.32, Rpm: 1700 in, 24 out. Torque: 5430. Crepaco Positive Displacement Pump. Model: R6RIHD. S/N: B-5662. SEW Variable Speed Drive, 7.5 hp, 1750 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Euro-Drive, 845-3533 input rpm, 31-133 output rpm. Ratio 26.84. Final rpm: 65. Torque: 2830 lb-in. Outlets: (1) 2 in. dia. NPT (male), (1) 3 in. dia. S-Line. Pump dimensions: 4 ft. 10 in. L x 4 ft. 1 in. W x 6 ft. 7 in. H. Butter trolley dimensions: 7 ft. 3-1/2 in. L x 4 ft. 5-1/2 in. W x 3 ft. 3-1/2 in. H. Utilizing two, horizontal screws to remove and convey butter off-loaded from conventional churns or continuous butter makers, other food handling applications of the butter trolley include: baking fats, cocoa butter, mayonnaise or creams. The screw augers provide for minimal product contact and sanitary handling of the product to the packaging machine. Overall dimensions: 11 ft. 3 in. L x 6 ft. W x 6 ft. 9 in. H.

SOLD

Click here for more information (672.5 KB)

Click Here if you don't see what you're looking for in our online catalog.