Click On Picture

SOLD Edlund Commercial Can Opener SOLD

SOLD Edlund Commercial Can Opener
Mfg: Edlund Model:
Stock No: BAPF105.a Serial No:
Edlund Commercial Can Opener. Blade: A7562 237. Guard ring: A7202 142. Blade clip: C0842 13. Equipped with 4 in. W handle. Opens 6 in. dia. cans. Overall dimensions: 14 in. L x 10-1/2 in. W x 30 in. H.

SOLD

Click here for more information (199.6 KB)

Click On Picture

SOLD  Edlund Crown Punch  SOLD

SOLD Edlund Crown Punch
Mfg: Edlund Model: 625
Stock No: 30.TMR.2a Serial No: 637
Edlund Crown Punch, Model 625, S/N 637, 6 in. head diameter 43 mm depth, 20 in. L x 12 in. W x 27 in. H.

SOLD

Click here for more information (112.0 KB)

Click On Picture

Edlund 950 Can Crusher

SOLD Edlund 950 Can Crusher
Mfg: Edlund Model: 950
Stock No: ERCS068. Serial No:
Edlund Can Crusher. Model: 950. Crushing capacity: 30 cans/min. Product clearance: 6 in. W x 11 in. H. This automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Can crusher reduces accumulated can bulk 7:1. Stainless steel construction. Suitable for food processing, reprocessing, and reclamation industries. Hydraulic and pneumatic controls. Monarch Hydraulics Inc. Hydraulic Pump and Reservoir. Baldor Industrial Motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Infeed/exit height: 41 in. Overall dimensions: 3 ft. 1 in. L x 2 ft. 4 in. W x 5 ft. 2 in. H.

SOLD

Click here for more information (209.9 KB)

Click On Picture

Edlund Can Opener

SOLD Edlund Can Opener
Mfg: Edlund Model: 825A
Stock No: ERCS035. Serial No:
Edlund Can Opener. Model: 825A. Lid removal capacity: 30 cans/min. Maximum product clearance: 6 in. W x 7-1/4 in. H. Minimum product clearance: 2-1/2 in. W x 7-1/2 in. H. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. Manufacturing company offers conversion kits for quick change-out can sizes: 603 (#10), 600, 404, 401, 400, 307, 303, 300, 214, 211, 202, and custom tooling. Allen-Bradley Control Panel. Edlund's proven extra heavy duty Crown Punch is utilized to open cans. The entire top of the can is cut out in one stroke. No can rotation is required and no metal slivers are left. Suitable for the food processing, reprocessing, and reworking industries. Infeed/exit height: 42 in. Overall dimensions: 40 in. L x 31 in. x 68-1/2 in. H.

SOLD

Click here for more information (204.8 KB)

Click On Picture

Edlund 825A Can Opening System with 950 Can Crusher

SOLD Edlund 825A Can Opening System with 950 Can Crusher
Mfg: Edlund Model: 825A
Stock No: ERCS068B. Serial No:
Edlund 825A Can Opening System with 950 Can Crusher. Stainless steel construction. Can lid removal and crushing capacity: 30 cans/min. Maximum product clearance of opener: 6 in. dia. x 7-1/4 in. H. Minimum product clearance of opener: 2-1/2 in. dia. x 7-1/2 in. H. Maximum product clearance of crusher: 6 in. dia. x 11 in. H. Infeed/exit height: 41 in. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. The automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Monarch Hydraulics Inc. hydraulic pump and reservoir. Baldor industrial motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Suitable for food processing, reprocessing, and reworking industries. Overall dimensions: 6ft. 5in. L x 2ft. 7in. W x 5ft. 8-1/2 in. H. (ACN890).

SOLD

Click here for more information (401.5 KB)

Click On Picture

Edlund CA-3000 Can Opener / Crusher

SOLD Edlund CA-3000 Can Opener / Crusher
Mfg: Edlund Model: CA-3000
Stock No: BNCA044.a Serial No: 000161
Edlund Can Opener/Crusher on SS Table. Model CA-3000. Can opener: 6 in. diameter, minimum can height: 5 in. Maximum can height: 10-1/2 in. Power requirements: 110 V, 60 Hz, single phase. Air supply: 80 psi. Can crusher inlet: Flip top, 7-1/4 in. L x 6-1/2 in. W x 7 in. deep. Overall dimensions: 4 ft. 5-3/8 in. L x 2 ft. 2 in. W x 5 ft. 5-3/8 in. H.(ACN40).

SOLD

Click here for more information (229.3 KB)

Click Here if you don't see what you're looking for in our online catalog.