Used Case Packers, Case Erectors, Shrink Tunnels, Shrink Wrappers, Uncasers, Strip Packers 
 Genemco Sells Used Case Packers and Related Equipemnet Manufacted By Seco Simplimatic, Meyer, Baumer, Multipak, Combi America, Damark, Weldtron, Great Lakes, Hartness, Miller, and Anderson  

Click On Picture

Meyer Case Packer

Meyer Case Packer
Mfg: Meyer Industries Garroutte Model: M
Stock No: 180.BP16a Serial No:
Meyer Case Packer. Model M. Set for 2 x 4 format for 4-1/2 in. dia. x 11-13/16 in. bottles. Capacity: 25-30 cpm. Motor: 1 hp, 1740 rpm, 220 V, 3 phase. Conveyor: 7-1/2 ft x 2 ft. Can be set for different bottles and different format. Case packer heads available for different formats. Overall dimensions: 152 in. L x 61 in. W x 72 in. H. (XMR84). (BG) cont-2

Click here for more information (300.1 KB)

Click On Picture

Hartness Case Packer

Hartness Case Packer
Mfg: Hartness Model: 100
Stock No: ANSA006. Serial No: 1477 ECO322
Hartness Case Packer. Model: 100. S/N 1477 ECO322. For 6 oz to 1 liter bottles. Arrangements of 16 & 24 pack configurations are possible. Wooden, plastic and cardboard cartons/cases can be used either as full depth or half depth trays. Motor, 2 hp, 1170 rpm, 230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Variable Speed Drive, 460-2230 rpm (input), 9.1-43 rpm (output), 2260 in-lbs torque. The Hartness 100 Case Packer is a very efficient, high speed, ultra simple and fully automatic packing machine. It is designed to collate bottles on a conveyor line system while staging an empty case directly underneath the bottles and then automatically dropping the bottles into the case. This packer has a number of unique features which makes it very easy to operate. Inlets/outlets: (2) 6 in. W stainless steel belts that divide into (4) 3-1/2 in. W product sections. Overall dimensions: 12 ft. 4 in. L x 60 in. W x 71 in. H. (XMR13)

Click here for more information (281.9 KB)

Click On Picture

Thiele Technologies Bemis Case Erector

Thiele Technologies Bemis Case Erector
Mfg: Thiele Technologies Model: VV12BH8D
Stock No: ANSA009. Serial No: 733
Thiele Technologies Bemis Case Erector. Model VV12BH8D. S/N 733. Overall dimensions 102 in. L x 76 in. W x 75 in. H.

Click here for more information (265.6 KB)

Click On Picture

Meyer Akron “Hawk” Uncaser

Meyer Akron “Hawk” Uncaser
Mfg: Meyer Akron Model:
Stock No: 45.KTN4a Serial No: HU-8-9078
Meyer Akron “Hawk” Uncaser. S/N: HU-8-9078. Stainless steel base. Capable of running PET or glass bottles. Continuous motion application. Maximum speed of 24 packs glass or plastic bottles: 64 cpm. Functions: lifts bottles out of case and places onto bottle conveyor. Features extended gripper jaws for small height containers and servo case indexer. Maximum product width: 13 in. Places bottles on (2) 3-1/4 in. W stainless steel conveyor belts. Power supply: 480 V, 8 amps, 60 Hz, 3 phase. Conveyor infeed: 21-1/2 in. H. Conveyor exit height: 51-1/2 in. H. Overall dimensions: 16 ft. L x 76 in. W x 90 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Click here for more information (263.6 KB)

Click On Picture

MAB Tray Packer

MAB Tray Packer
Mfg: MAB Model:
Stock No: EN7.1 Serial No:
MAB Tray Packer

Click On Picture

Change Parts and Spare Parts for Simplimatic Case Packer

Change Parts and Spare Parts for Simplimatic Case Packer
Mfg: Not Specified Model:
Stock No: 250.BP17a Serial No:
Lot of change parts and spare parts for Seco Simplimatic case packer.

Click On Picture

Edson Horizontal Case Erector, Packer and Sealer    SOLD

SOLD Edson Horizontal Case Erector, Packer and Sealer
Mfg: Edson Model: 3000
Stock No: QO2a Serial No: 5519
Edson horizontal case erector, packer and sealer, model 3000, serial no. 5519, side load, flexible case sizes, quick change over top and bottom case taping, last running a 20 inch x 10 inch x 8 inch (18 inch x 28 inch flat) case, includes 16 foot infeed belt, roller discharge and collator. Capacity speed 17 CPM, length 20 feet, width 8 feet, height 6 feet, voltage 575 volts, frequency 60 hertz, phase 3.

SOLD

Click here for more information (139.5 KB)

Click On Picture

Edson Horizontal Case Erector, Packer and Sealer - Additional Information     SOLD

SOLD Edson Horizontal Case Erector, Packer and Sealer - Additional Information
Mfg: Not Specified Model:
Stock No: QO2aa Serial No:
Additional information.

SOLD

Click here for more information (189.6 KB)

Click On Picture

Tampco Shrink Wrapper  SOLD

SOLD Tampco Shrink Wrapper
Mfg: Tampco Model: AM1
Stock No: EQDNES13608a Serial No: 92001
Tampco shrink wrapper, Model AM1, S/N 92001, jaw width: 26 in., max jaw clearance: 16 in., capacity speed 7 CPM, W 53 in., H 78 in., D 127 in., voltage 460 volts, frequency 60 hertz Phase 3.

SOLD

Click On Picture

SOLD Wexxar Case Packer SOLD

SOLD Wexxar Case Packer
Mfg: Wexler Model: SUS
Stock No: GM-708.8 Serial No:
Wexxar SUS case packer.

SOLD

Click On Picture

SOLD IAC Uncaser SOLD

SOLD IAC Uncaser
Mfg: IAC Model: 20000
Stock No: 300.BP10a Serial No: 87-20-258
IAC model 20,000 Uncaser with spare changeover heads, carts and elevating jacks for each. S/N 87-20-258.

SOLD

Click On Picture

SOLD Wexxar Case Packer SOLD

SOLD Wexxar Case Packer
Mfg: Wexler Model: SUS
Stock No: GM-707.8 Serial No:
Wexxar SUS case packer.

SOLD

Click On Picture

Anderson Equipment Ice Cream Packaging Conveyor

SOLD Anderson Equipment Ice Cream Packaging Conveyor
Mfg: Anderson Equipment Model: 55
Stock No: 25.GOB1751.1 Serial No: 29025
Anderson Equipment Ice Cream Packaging Conveyor. Model: 55. S/N: 29025. Maximum size container: 5 in. W x 6 in. H. Conveyor infeed height: 38-1/2 in. Conveyor exit height: 25 in. Overall dimensions: 83 in. L x 20 in. W x 55 in. H.

SOLD

Click here for more information (219.0 KB)

Click On Picture

Anderson Equipment Ice Cream Packaging Filler- 1 Pint

SOLD Anderson Equipment Ice Cream Packaging Filler- 1 Pint
Mfg: Anderson Equipment Model: 175
Stock No: 25.GOB1501.1 Serial No: 23695
Anderson Equipment Ice Cream Packaging Filler- 1 Pint. Model: 175. S/N: 23695. Maximum size of container: 3-1/2 in. W x 4 in. H. Conveyor infeed height: 35 in. Conveyor exit height: 24 in. Inlets: (3) 1 in. dia. threaded fittings (ice cream). Overall dimensions: 60 in. L x 23 in. W x 50 in. H.

SOLD

Click here for more information (160.3 KB)

Click On Picture

Combi America Compact Case Erector and Packer

SOLD Combi America Compact Case Erector and Packer
Mfg: Combi America Model: CPP BEII
Stock No: 65.L36000a.4 Serial No:
Combi America Model CPP BEII compact case erector and soft drop packer for round or non round bottles and cans S/N 1190-03 (1990) approx overall size: 11 ft. length x 7 ft. width x 8 ft. height approx speed: up to 15 cases per minute depending on pack pattern, approx case size: Length: 8-1/4 in. - 16-1/2 in., Width: 5 in. - 12-1/4 in., Height: 6 in. - 19-1/2 in., case erector: Model BE S/N 1190-02, unit erects and packs case but does not seal case, infeed: 8 ft. length x 10 in. width plastic tabletop conveyor, case: 24 in. x 40 in. length flat magazine with vacuum pickoff, discharge: powered roller conveyor, controls: complete with Omron SC20 PLC general description of operation- the product is collated from the single infeed conveyor with a pneumatic pushing unit. The desired pack pattern is collated in a packing grid assembly. When the proper pack pattern is completed, a pneum gripper assembly is lowered to the top of the product and gripped. The grid assembly opens, and the product is soft-set to the bottom of the case; set up by the case erector. When the cycle is completed, the loaded case is positively discharged. Various methods are used to place pack the product. unit currently has angular grippers but can be changed to suction cups or bellows type cups.

SOLD

Click On Picture

Creamery Package Ice Cream Freezer

SOLD Creamery Package Ice Cream Freezer
Mfg: Creamery Package Model:
Stock No: 60.223a Serial No: 30-2580
Creamery Package Ice Cream Freezer. S/N 30-2580 with start - stop pump controls. 3 barrell.

SOLD

Click On Picture

Creamery Package Ice Cream Freezer

SOLD Creamery Package Ice Cream Freezer
Mfg: Creamery Package Model:
Stock No: 60.222a Serial No: 30-2366
Creamery Package Ice Cream freezer. S/N 30-2366 with start - stop pump controls. 3 barrell.

SOLD

Click On Picture

Miller Hydro Case Packer

SOLD Miller Hydro Case Packer
Mfg: Miller Model: RGO-316.
Stock No: ANSA008. Serial No:
Miller Hydro Case Packer. Model RGO-316. Capacity approx: 20-30 CPM. 220-460 V. Overall dimensions: 213 in. L x 51 in. W x 66 in. H.

SOLD

Click here for more information (280.6 KB)

Click On Picture

Meyer Case Packer

SOLD Meyer Case Packer
Mfg: Meyer Industries Garroutte Model: M
Stock No: EMFP005. Serial No: MC20366
Meyer Case Packer. Model: M, S/N MC20366. Capacity: 25-30 cpm. Set for 2 x 4 format and 4-1/2 in. dia. x 11-13/16 in. H bottles. Motor: 1 hp, 1740 rpm, 220 V, 3 phase. Conveyor: 90 in. L x 24 in. W. Can be set for different bottles and different formats. Case packer heads are available for different formats. (XMR179) (BG) - cont-9.

SOLD

Click here for more information (404.4 KB)

Click On Picture

Multipack Supermatic Case Packer

SOLD Multipack Supermatic Case Packer
Mfg: Multipack Model: Fardellatrice F700 ID
Stock No: ENAE003. Serial No: 97049
Multipack Supermatic Case Packer. Model: Fardellatrice F700 ID. S/N: 97049. 12-lane electropneumatic positioner. (4) ABB Motors, 380-460/220-240 and 440-480/250-280 V, 0.75/1.30 amps, 50/60 Hz, 3 phase. Motovario, 20 ratio. Electra Motor 8/24 V. Conveyor infeed/exit height: 36 in. Overall dimensions: 17 ft. 4 in. L x 48-1/2 in. W x 77 in. H.

SOLD

Click here for more information (380.3 KB)

Click On Picture

Baumer Wrap-Around Case Packer

SOLD Baumer Wrap-Around Case Packer
Mfg: Baumer Model: Wrap-Around
Stock No: ENAE58353. Serial No: 070344082
Baumer Wrap-Around Case Packer. Model: Wrap-Around. S/N: 070344082. Capacity/speed: 50 CPM. Minimum case dimensions: 9.5 in. L. x 6 in. W. x 4.5 in. W. Maximum case dimensions: 16.5 in. L x 11.8 in. W. x 13.8 in. H. Type of case: WA. Type of packer: WA. Previous application: deodorant sticks. Sealing method: hot melt glue. PLC-controlled 4-Gun Nordson Vista glue system, Model: 3500V-1EBV6E/AR, S/N: K3500V.AN00M01500. Previous application: deodorant sticks. Unit features Lexan safety guard package with interlocks and stainless steel 21-1/2 in. wide mesh belt infeed conveyor as well as an Allen-Bradley Dataliner display panel, Cat No: 2706-D21J8, Revision: A. MarelliMotori Motor, 3 hp, 1420 rpm, 220-380/230-400/240-415 V, 9/5.2-8.8/5.1-8.8/5.1 amps, 60 Hz, 3 phase. Bonfiglioli Speed Reducer, 23 ratio, 61.7 rpm (final). (2) Moro Blower Motors, .75 hp, 2700/3300 rpm, 380/420-440/480 V, 1.5/1.4 amps. Conveyor infeed/exit height: 39 in. Overall dimensions: 12 ft. 7 in. x 96 in. W x 100 in. H.(H17)(ACN2846).

SOLD

Click here for more information (791.9 KB)
Click here for more information on the configuration drawings. (123.4 KB)
Click here for Baumer General Catalog (487.8 KB)

Click On Picture

Seco Simplimatic DP-30 Case Packer

SOLD Seco Simplimatic DP-30 Case Packer
Mfg: Seco Simplimatic Model: DP 30
Stock No: 400.BP12a Serial No: F-2728-0
Seco Simplimatic DP-30 CasePacker. Model DP-30. S/N F-2728-0. Package formations: 3 lanes with 4-1/4 in. max. dia; 4 lanes with 3-1/8 in. max. dia.; 5 lanes with 2-1/2 in. max dia.; 6 lanes with 2 in. max dia. Case sizes: Length- 11 in. min., 20 in. max; Width- 8 in. min., 14 in. max; Depth- 5 in. min., 12-3/4 in. max; Tray- 3 in. min. CPM: 30. Bottle dia: 1-3/4 in.- 6-1/2 in. Bottle height: 2-1/2 in.- 12-3/4 in. (2) Motors, 1 hp, 230/460 V, 60 Hz, 3 phase.(H17) (XMR176)

SOLD

Click here for more information (294.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Case Packing Equipment from Genemco