Used Cherry-Burrell Scraped Surface Heat Exchangers 
  

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120
Mfg: Cherry-Burrell Model: 2C4120LA
Stock No: DFPC282.15 Serial No: 35711VA
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120. Model: 2C4120LA. S/N: 35711VA. Jacket MAWP (ammonia side): 100 psi @ 100 °F. Shell MAWP (ammonia side): 200 psi @ 200 °F. Liquid indicator. (18)13-1/2 in. L x 2-3/4 in. W scrapers. Baldor Standard-E Motor, 3 hp, 1750 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. tube (ammonia), (1) 2 in. dia. S-Line fittings (product), (1) 2 in. dia. copper tube (media). Outlets: (1) 2 in. dia. tube (ammonia), (1) 2 in. dia. copper tube (media), (1) 2 in. dia. S-line fittings (product). Overall dimensions: 11 ft. 3 in. L x 3 ft. 7 in. W x 5 ft.10 in. (H13).

Click here for more information (446.2 KB)

Click On Picture

Waukesha Cherry-Burrell Votator® 4 x 120 Scraped Surface Heat Exchanger

Waukesha Cherry-Burrell Votator® 4 x 120 Scraped Surface Heat Exchanger
Mfg: Waukesha Cherry-Burrell Model: 4 x 120
Stock No: TLB02 Serial No:
Waukesha Cherry-Burrell Votator® 4 x 120 Scraped Surface Heat Exchanger. 316 Stainless Steel, 3A Approved / PED-SEP Certified. 3 hp motor, 1,760 rpm, 230/460 V, 9/4.5 amps. 10:1 gear ratio produces final shaft rpm of 176. Shaft diameter: 2.375 in. Tube MAWP: 200psi. @ 365°F, hydro test: 300psi. Jacket MAWP: 150psi. @ 365°F, hydro test: 225psi. Grove Gear Speed Reducer, 10:1 gear ratio. Suitable for steam or liquid media, the patented Votator® 4 x 120 is designed to deliver efficient performance for lower initial investment, and lower maintenance costs. The Votator® 4 x 120 is a unique, concentric, scraped surface heat exchanger designed for heating and cooling moderately viscous products including those with particulates up to 0.75 inches. Other features include: mechanical seal with flush connection on drive end with sleeve bearing on non-driven end, plastic scraper blades and a self-aligning mutator shaft requiring no motor coupling, belts or sheaves. Units can be mounted side by side with up to 8 cylinders per frame or furnished loose for vertical mounting. Inlets: (1) 2 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Outlets: (1) 1 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Overall dimensions: 11 ft. 6 in. L x 1 ft. 6 in. W. x 4 ft 8 in. H.

Click here for more information (277.2 KB)
Click here for Manual (514.7 KB)
Click here for Additional Information (254.4 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger – 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger – 6 x 72
Mfg: Cherry-Burrell Model: FP1A15
Stock No: KWBF506 Serial No: 64-945
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: FP1A15. The Cherry-Burrell Votator offers blades to continuously scrape the inside surface of the heating chamber. The continuous scraping action protects foods from being burned on the heating surface. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port. Overall dimensions: 7 ft. 11 in L x 1 ft. 11 in. W x 2 ft 7 in.

Click here for more information (399.8 KB)

Click On Picture

Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.

Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.
Mfg: Cherry-Burrell Model: 6x72
Stock No: FPPE079.12a Serial No: 400
Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in. Model: 6x72. S/N: 400. Heat transfer surface area: 9.0 sq. ft. (0.84 sq. m). Concentric shaft mounted over a chrome-plated-nickel heat transfer tube. MAWP tube side: 600 psi (42 bar) @ 400 °F (204 °C). MAWP shell side: 250 psi (17.5 bar) @ 400 °F (204 °C). Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port with a 3-3/4 in. x 3-3/4 in. square flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 2-1/2 in., (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 12 ft. 7 in. L x 47 in. W x 65 in. H.

Click here for more information (360.2 KB)

Click On Picture

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: DFPC470.18a Serial No:
Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72. Surface area is 9.0 ft. Designed for up to: 400 PSIG @ 375 °F product side and 150 PSIG @ 375 °F jacket side. Motor, 15 hp, 1180 rpm, 413 rpm (final), 230/460 V, 60 Hz, 3 phase. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades. Partlow controller. Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media). Overall dimensions: 9 in. L x 48-1/2 in. W x 68 in. H.

Click here for more information (454.3 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 2C672WA
Stock No: DFPC375.43 Serial No: 68-072-1
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. Model: 2C672WA. S/N:68-072-1. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 116 in. L x 50 in. W x 86 in. H.

Click here for more information (457.0 KB)

Click On Picture

Waukesha Cherry-Burrell-Girdler Votator 6 x 48

Waukesha Cherry-Burrell-Girdler Votator 6 x 48
Mfg: Cherry-Burrell Model:
Stock No: SNBB103.45 Serial No: A496
Waukesha Cherry-Burrell-Girdler Votator 6 x 48. S/N: A496. Nat'l Bd: 1133. Stainless steel with 316 stainless steel shaft. Completely refurbished. Inside dimensions: 6 in. dia. x 48 in. L. Eccentric shaft is offset by 1/4 in. Inner shell MAWP: 400 psi @ 400 °F. Jacket MAWP: 150 psi @ 400 °F. Inlet/outlet temperatures: 117/75 °F. Flow rate: 50 gpm (max). Shell thickness: 0.230 in. Jacket thickness: 0.250 in. Scrapers: 6 in. L x 2 in. W; 4-11/16 in. dia. shaft. Baldor Industrial Motor, 20 hp, 1760 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Foote Bros. Motor Drive. S/N: 2W-85732, 0.59 gear ratio, 38.8 AGMA hp, 1,750 rpm (input), 230 rpm (output). Inlets: (1) 1-1/2 in. dia. media port with 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. media port with a 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Overall dimensions: 120 in. L x 20-1/2 in. W x 54 in. H.

Click here for more information (571.2 KB)

Click On Picture

Votator Pinworker Holding Unit

Votator Pinworker Holding Unit
Mfg: Cherry-Burrell Model:
Stock No: OI245. Serial No:
Votator Pinworker Holding Unit. Shaft dimensions: 4 in. dia. x 16 in. L. Consists of a tube, in which a shaft with agitating pins revolves at a fixed speed; the unit prevents margarine from "setting," so it can deliver the soft product to tubs or bulk containers. U.S. Motor, 1/2 hp, 1720 rpm, 208-220/410 V, 2.75-2.6/1.3 amps, 60 Hz, 3 phase. U.S. Varidrive Module, 190 rpm (min), 1900 rpm (max). Inlets/outlets: (2) 1/2 in. dia. MPT. Overall dimensions: 47 in. L x 17-1/2 in. W x 29-1/2 in. H.

Click here for more information (207.4 KB)

Click On Picture

SOLD Cherry Burrell Thermutator Stainless Steel SOLD

SOLD Cherry Burrell Thermutator Stainless Steel
Mfg: Cherry-Burrell Model: 648
Stock No: 60.1R-605.5 Serial No: 37
Cherry Burrel thermutator stainless steel, triple barrel, Model 648, S/N 37, 111 in. Long x 60 in. Wide x 72 in. High.

SOLD

Click On Picture

SOLD Votator 4 X 120 Scraped Surface Heat Exchanger SOLD

SOLD Votator 4 X 120 Scraped Surface Heat Exchanger
Mfg: Waukesha Cherry-Burrell Model:
Stock No: 400.GR454 Serial No:
Waukesha Cherry-Burrell Votator 4 x 120 scraped surface heat exchanger. 316 stainless steel, .083 stainless steel heat transfer tube, suitable for steam or liquid media, 3 and 5 hp (2.2 kw - 5.5 kw) gear drives with shaft speeds of 90 and 175 rpm. Product side pressure of 200 psi (14 bar) @ 365°F (185°C) jacket pressure of 150 psi (10.5 bar) @ 365°F (185°C). 2.375 in. (60 mm) shaft diameter for particulates up to 0.75 in. (19 mm), 2 in. "S"-line product connections, 1-1/2 FPT media connections. 2 barrels are setup to chill with liquid ammonia (can run glycol instead). 3 barrels are setup for liquid or steam.

SOLD

Click here for more information (320.4 KB)

Click On Picture

SOLD Waukesha Cherry Burrell Votator 4 x 120 Scraped Surface Heat Exchanger SOLD

SOLD Waukesha Cherry Burrell Votator 4 x 120 Scraped Surface Heat Exchanger
Mfg: Cherry-Burrell Model:
Stock No: 90.LOL342.20 Serial No: 4SSHE-95051hc
Waukesha Cherry Burrell Votator 4 x 120 scraped surface heat exchanger system, S/N 4SSHE-95051hc, stainless steel rack with (8) 4 in. x 120 in. scraped surface heat.

SOLD

Click here for more information (333.7 KB)

Click On Picture

1994 Waukesha Cherry-Burrell Votator 4x120

SOLD 1994 Waukesha Cherry-Burrell Votator 4x120
Mfg: Waukesha Cherry-Burrell Model: 94206HA
Stock No: ATE202. Serial No: 94206HA
1994 Waukesha Cherry-Burrell Votator 4x120. Scraped Surface Heat Exchanger. Model: 94206HA. S/N: 94206HA. Refrigerant: Glycol. Area of each cylinder: 9 sq. ft. (837 sq. m). Maximum flow rate of media: 50 gpm @ 150 psig (189.5 lpm @ 967.5/ sq. cmg). Concentric shaft diameter: 2-3/8 in. (6.0325 cm). Shaft mat'l constr: 316 stainless steel. Number of floating scraper blades: 18. Shell MAWP @ 365 ° F: 200 psi. Jacket MAWP at 150 psi: 365 °F. (5) Baldor Industrial Motors, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. (5) Grove Gear/Agma Flexaline Gear Drives, 10 ratio, 172.5 rpm (final-each). Inlets :(5) 2 in. dia. S-line fitting (product in), (5) 2 in. dia. S-line fitting (media - in). Outlets: (5) 2 in. dia. S -line fitting (product out), (5) 1-1/2 in. dia. NPT (female media-out). Overall dimensions: 12 ft. L x 52 in. W x 74 in. H.

SOLD

Click here for more information (894.9 KB)

Click On Picture

Cherry-Burrell Votator 3x12

SOLD Cherry-Burrell Votator 3x12
Mfg: Cherry-Burrell Model: 1C312L
Stock No: RCPK628.14a Serial No: 35526VA
Cherry-Burrell Votator 3x12. Scraped Surface Votator with Moyno Pump. Model: 1C312L. S/N: 35526VA. Shell MAWP: 400 psi @ 365 °F. Jacket MAWP: 150 psi @ 365 °F. Baldor Industrial Motor (votator): 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz. Renold Motor Drive, size: GM2D, ratio: 3-1/4 to 1, final rpm: 350. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Control panel, start/stop switches, and stainless steel frame with (4) casters for easy positioning. Inlet: (1) 2 in. threaded fitting (female). Outlet: (1) 1-1/2 in. 'S' line fitting. Overall dimensions: 62 in. L x 23 in. W x 77 in. H.

SOLD

Click here for more information (375.7 KB)

Click On Picture

Cherry-Burrell Votator® Scraped Surface Heat Exchanger- 6 x 72

SOLD Cherry-Burrell Votator® Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 2C672WA
Stock No: DFPC374.37 Serial No: 68-072-3
Cherry-Burrell Votator® Scraped Surface Heat Exchanger. Model: 2C672WA. Heat transfer cylinder: 6 in. dia. X 72 in. L. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Overall dimensions: 9 ft. 8 in. L x 4 ft. 2 in. W x 6 ft. 7 in. H.

SOLD

Click here for more information (347.5 KB)

Click On Picture

2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

SOLD 2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Waukesha Cherry-Burrell Model:
Stock No: SGM4157.9 Serial No: A6739
2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. S/N: A6739. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 2-1/2 in. dia. FNPT (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. FNPT media. Overall dimensions: 9 ft. 7 in. L x 2 ft. 1-1/2 in. W x 5 ft. 4 in. H.

SOLD

Click here for more information (341.3 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72

SOLD Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: MSST001. Serial No:
(3) Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N's: A3709, A3708, and A3707. Nat’l Bd: 490, 491, and 492. Shell MAWP: 400 psi @ 375 °F. Jacket MAWP: 150 psi @ 375 °F. Heat transfer surface area: 9 sq. ft. Pacemaker Motor, 10 hp, 1740 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Gearmotor, input rpm: 1750, output rpm: 350, ratio: 15.00, final rpm 116. (2) Pacemaker Motors, 15 hp, 1750 rpm, 230/460 V, 39/19.5 amps, 60 Hz, 3 phase. Gearmotor, input rpm: 1750, output rpm: 350, ratio: 15.00, final rpm 116. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) scrapers. Inlets: (3) 2 in. dia. S-Line product, (3) 5 in. dia. media. Outlets: (3) 2 in. dia. S-Line product, (2) 1-1/2 in. dia. port. Overall dimensions: 12 ft. 1 in. L x 74 in. W x 53 in. H.

SOLD

Click here for more information (528.1 KB)

Click On Picture

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72

SOLD 2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72
Mfg: Waukesha Cherry-Burrell Model:
Stock No: SGM4156.9 Serial No: A6724
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. S/N: A6724. Shell MAWP: 600 psi @ 400 °F. Jacket MAWP: 250 psi @ 400 °F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. NPT (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. NPT (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 5-1/2 in. W x 5 ft. 1 in. H.

SOLD

Click here for more information (328.5 KB)

Click On Picture

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers

SOLD 2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers
Mfg: Waukesha Cherry-Burrell Model:
Stock No: SGM4158.9 Serial No: A6723
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N: A6723. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 3-1/2 in. W x 4 ft. 10 in. H. (GI).

SOLD

Click here for more information (366.8 KB)

Click On Picture

Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72

SOLD Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: DFPC435.37 Serial No: A4663
Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72. S/N: A4663. 3A, ASME, and PED Certified. Contact surface area: 9 ft. sq. Shell MAWP: 400 psi @ 375 °F. Shell MDMT: -20 °F @ 400 psi. Jacket MAWP: 150 psi @ 375 °F. Jacket MDMT: -20 °F @ 150 psi. (24) 6 in. W x 2 in. H scraper blades. Baldor Super E Motor, 20 hp, 1725 rpm, 230/460 V, 48/24 amps, 3 phase, 60 Hz. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2-1/2 in. dia port (ammonia), (1) 1-1/2 in. dia port. Outlets: (2) 1 in. dia. Acme pressure relief ports, (1) 2-1/2 in dia S-Line port, (1) 1/2 in. outlet dia port. Overall dimensions: 12 ft. L x 33 in. W x 20 in. H.

SOLD

Click here for more information (278.5 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24

SOLD Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24
Mfg: Cherry-Burrell Model: 6SSHE
Stock No: EECA005. Serial No: 36080VA
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24. Model: 6SSHE. S/N: 36080VA. Shell MAWP @ 375 °F: 250 psi. Jacket MAWP @ 375 °F: 150 psi. Equipped with (4) 1-1/2 in. W x 12 in. L bakelite scrapers. Sew-Eurodrive Motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 6.98 ratio, 244 rpm (final). Votator scraped surface heat exchangers can be employed in the continuous, closed processing of virtually any pumpable fluid or slurry involving: cooking, slush freezing, cooling, crystallizing, mixing, plasticizing, gelling, polymerizing, heating, and aseptic processing. Inlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Overall dimensions: 72 in. L x 27 in. W x 32-1/2 in. H.

SOLD

Click here for more information (323.0 KB)

Click On Picture

Cherry-Burrell Votator 6 x 24

SOLD Cherry-Burrell Votator 6 x 24
Mfg: Cherry-Burrell Model: 624DE-L-S
Stock No: 125.WAEQ01.40 Serial No: 1172
Cherry-Burrell Votator 6 x 24. Model 624DE-L-S, S/N 1172. Inlet: 2 in. Outlet: 2 in. Water circulating inlets/outlets: (2) 1 in. Sprockets: (2) 5 in. MAWP: 400 psi. Maximum temperature: 400 °F. Furnas control box: Catalog No. 14CP32AA71, 200/230 V, 460/575, 3/5 phase, max amps 18. Inside votator dimensions: 6 in. inner dia x 27 in. L. Votator shaft: 24 in. L. Overall dimensions: 67 in. L x 49 in. W x 47 in. H.

SOLD

Click here for more information (415.4 KB)

Click On Picture

Cherry Burrell Thermutator® Scraped Surface Heat Exchanger

SOLD Cherry Burrell Thermutator® Scraped Surface Heat Exchanger
Mfg: Cherry-Burrell Model: 672L
Stock No: SPGT003.50 Serial No: 826
Cherry-Burrell Thermutator® Scraped Surface Heat Exchanger. Model: 672L. (3) Tube Thermutator®. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Scraper blade material: Polysulfone (250ºF max temperature). Concentric shaft mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Reliance and (2) no brand name electric motors, 10 hp, 1750 rpm, 575 V. Ratio: 4.5:1. Final rpm: 388. The Thermutator® is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 2 in. ACME fitting, (3) 2 in. dia. I-line fitting. Outlets: (1) 1-1/2 in. dia. pipe, (3) 2 in. I-line fitting. Overall dimensions: 9 ft. 8 in. L x 4 ft. 10 in. W x 9 ft. 2 in. H.

SOLD

Click here for more information (684.8 KB)
Click here for applications brochure (443.5 KB)

Click On Picture

Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72

SOLD Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72
Mfg: Cherry-Burrell Model: 10672L
Stock No: tPPMI001. Serial No: 81153VA
Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72. Model: 10672L. S/N: 81153VA. Nat'l Bd: 702. 316 Stainless steel construction, with control panel. Shell MAWP @ 375 °F: 400 psi. Jacket MAWP @ 375 °F: 100 psi. Shaft diameter: 5 in. Scraper dimensions: 6 in. L x 2 in. W. Reliance Electric Motor, 20 hp, 1160 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Reeves variable speed drive, 14 ratio, output speeds max/min 190/28.6 rpm. Inlets: (1) 1-1/2 in. NPT (female-jacket) , (1) 1-1/2 in. dia. S-line (product), (2) 1/2 in. dia. male ferrules. Outlets: (1) 1-1/2 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. S-line (product discharge through a divert valve), (2) 1/2 in. dia. male ferrules. Overall dimensions: 13 ft. 4-1/2 in. L x 3 ft. W x 6 ft. 4 in. H. (ACN 543).

SOLD

Click here for more information (601.8 KB)

Click On Picture

Cherry Burrell Thermutator® Scraped Surface Heat Exchanger

SOLD Cherry Burrell Thermutator® Scraped Surface Heat Exchanger
Mfg: Cherry-Burrell Model: SPL672L
Stock No: SPGT001.120 Serial No: 1561
Cherry-Burrell Thermutator® Scraped Surface Heat Exchanger. Model: SPL672L. (6) Tube Thermutator®. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Concentric shaft is mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Baldor, (1) Leeson, and (1) Reliance electric motor, 20 hp, 1760 rpm, 575 V. Ratio: 4.5:1. Final rpm: 390. The Thermutator® is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 1 in. straight pipe, (6) 2 in. dia. I-line fitting. Outlets: (1) 1 in. dia. FNPT, (1) 1/4 in. dia. pipe, (6) 2 in. I-line fitting. Overall dimensions: 10 ft. 5-1/2 in. L x 7 ft. 3-1/2 in. W x 9 ft. 9 in. H.

SOLD

Click here for more information (564.5 KB)

Click On Picture

Cherry Burrell Votator Scrape Surface Heat Exchanger

SOLD Cherry Burrell Votator Scrape Surface Heat Exchanger
Mfg: Cherry-Burrell Model: 2E672F
Stock No: TACF240.40 Serial No: 35595VA-6
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: 2E672F. S/N: 35595VA-6. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375ºF product side, and 150 psig @ 375ºF jacket side. Baldor Motor, 15 hp, 1760 rpm, 231 final rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Product Tube Inlet: (1) 2 in. Bevel seat male port. Jacket Inlet: (1) 2 ½ in. ID flanged port. Jacket Outlet: (1) 2 in. ID flanged port. Overall dimensions: 12 ft. 1 in. L x 2 ft. 2 in. W x 5 ft. 11 in. H.

SOLD

Click here for more information (500.2 KB)

Click On Picture

Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank – 6 in. x 72 in.

SOLD Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank – 6 in. x 72 in.
Mfg: Chemetron Corp. (Waukesha Cherry-Burrell) Model:
Stock No: tLDF01 Serial No: A2857
Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator. 19. Natl. Bd: 4480. Product contact surface material(tube): chrome-plated nickel. Stainless steel grade: 304. Inner shell maximum working pressure: 250 psi. at 375°F. Jacket maximum working pressure: 150 psi at 375°F. Votator shaft: 7 ft 10-1/2 in. L., scrapers: 6-1/8 in. x 1-5/8 in. Votator barrel inside dia. 6-1/8 in. Reliance electric motor: ID no: P25G16970-GS-GZ, 15 HP, type P, insulation class: B, 1765 rpm, 230/460 volts, 40/20 amps., 60 Hz., 3 phase. Reliance Master XL gear motor: ID No. 497652-KZ, size 254DG38A2 ratio 7.6:1. Surge tank: S/N: 1067. Natl. Bd 4586, approximate capacity: 40 gallons. Surge tank dimensions: 18 in. dia. x 32-3/4 in. straight wall. Overall dimensions: 7 ft. 9-1/2 in. L x 31 in. W. Overall dimensions: 12 ft. 5 in. L x 3 ft. 4-1/2 in. W x 4 ft. 7 in. H.

SOLD

Click here for more information (689.8 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72

SOLD Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72
Mfg: Cherry-Burrell Model: 6SSHE
Stock No: DFPC411.21a Serial No: 89244HA
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: 6SSHE. Contact surface area: 9 sq. ft. Shell MAWP: 400 PSI @ 375 °F. Shell MDMT: -20 °F @ 400 PSI. Jacket MAWP: 150 PSI @ 375 °F. Jacket MDMT: -20 °F @ 150 PSI. Motor, 20 hp, 1155 rpm, 405 rpm (final), 230/460 volts, 52/26 amps, 60 Hz, 3 phase. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Pulleys: (1) 7 in. driver, (2) 1 ft. 7 in. driven. Inlets/outlets: (2) 2 in. flanged ports, (2) 1-1/2 in. ACME, (1) 1-1/2 in. MNPT. Overall dimensions: 9 ft. 4-1/2 in. L x 3 ft. 6-5/8 in. W x 4 ft. 6-1/2 in. H.(H17).

SOLD

Click here for more information (672.6 KB)

Click On Picture

Cherry-Burrell 2-Barrel Votator Unit

SOLD Cherry-Burrell 2-Barrel Votator Unit
Mfg: Cherry-Burrell Model: 655-HE
Stock No: TACF238.90 Serial No: 91264HA
Cherry-Burrell 2-Barrel Votator Unit. Model: 6SSHE. Motors: (2) 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.6 A, 60 Hz, 3 phase. (2) Stainless steel shafts: 7ft. 10-1/2 in. L x 5-3/4 in. dia. (24) scrapers for each shaft a total of (48) scrapers. Scraper dimensions: 6-1/4 in. L x 2 in. W. Inlets/outlets: (4) 2 in. S-line, (2) 2-1/2 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 11 ft. 5 in. L x 3 ft. 6 in. W x 4 ft. 3 in. H.

SOLD

Click here for more information (921.0 KB)

Click On Picture

1998 Waukesha Cherry Burrell Votators on Stainless Steel Frame

SOLD 1998 Waukesha Cherry Burrell Votators on Stainless Steel Frame
Mfg: Waukesha Cherry-Burrell Model: 6 x 72
Stock No: AANF347.82a Serial No:
(2) Waukesha Cherry Burrell Votators on Stainless Steel Frame. Model: 6 x 72. (2) Sew-Eurodrive, Inc Gearmotor RX series. Motor: 7.5 hp, 1720 rpm, 230/460V, 60 Hz, 3 phase. Gear unit: Ratio 3.87, Output: 444 final rpm. Product tubes: 6 in inside diameter, 72 in length. Product ports: 2 in. I-line fittings. Shell MAWP: 400 PSI at 375°F and Shell MDMT: -20°F at 400 PSI. Jacket MAWP: 80 PSI at 375°F and Jacket MDMT: -20°F at 80 PSI. Jacket ports: 1 ½ in. FNPT fittings. Mutator shaft is mounted using concentric design. Discuss with salesperson your process and product to determine if these votators should handle your specific duty. Mutator are currently Celcon material. Blades and drives can be changed to suit your application (additional cost). *Note: 1 of the 3 units shown has been removed from the skid and sold separately. Two units are remaining. Overall dimensions: 13 ft. L x 5 ft. W x 6 ft. 6 in. H.

SOLD

Click here for more information (957.7 KB)

Click On Picture

Cherry-Burrell Thermutator Shaft

SOLD Cherry-Burrell Thermutator Shaft
Mfg: Cherry-Burrell Model:
Stock No: ISS002.3 Serial No:
(2) Cherry-Burrell Thermutator Shafts. Model: 6 x 72. Stainless steel. (24) pairs of durable, specially-designed universal pins, welded to the shaft. Shaft is compatible with a 13-spline coupling. Overall dimensions: 87 in. L x 6 in. dia.

SOLD

Click here for more information (192.3 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

SOLD Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 2C672WA
Stock No: DFPC373.37 Serial No: 68-072-2
Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72. Model: 2C672WA. S/N:68-072-2. Concentric shaft and barrel. These units were originally configured to use 150 GPM of 75°F water in the jacket of one heat exchanger and 16 tons Direct Expansion Ammonia in the jacket of the other heat exchanger. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Partlow meter. General Electric Percent of Motor Load Current meter. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 9ft. 5 in. L x 4ft. 4in. W x 6ft. 6in. H. (ACN900-68). FAD

SOLD

Click here for more information (247.7 KB)
Click here for additional information (637.2 KB)

Click On Picture

Waukesha Cherry-Burrell Thermutator Barrels

SOLD Waukesha Cherry-Burrell Thermutator Barrels
Mfg: Waukesha Cherry-Burrell Model: 3006161 V
Stock No: SPGT005A.55 Serial No: 2372 / 2373
(2) Waukesha Cherry-Burrell Thermutator Barrels. Part No: 3006161 U. Inside diameter: 7-3/4 in. Effective barrel length: 5 ft. 11-1/2 in. Inlets/Outlets: (2) 2 in. MNPT (media). Overall dimensions: 6 ft. 7-1/2 in L x 1 ft. 2-3/8 in. W x 1 ft. 2-3/8 in. H.

SOLD

Click here for more information (251.5 KB)

Click On Picture

1990 Cherry-Burrell 4 x 120 Votator and Stainless Steel Holding Tube Skid

SOLD 1990 Cherry-Burrell 4 x 120 Votator and Stainless Steel Holding Tube Skid
Mfg: Cherry-Burrell Model: 4SSHE
Stock No: SKFI177.50 Serial No: 90023HA
1990 Cherry-Burrell 4 x 120 Votator and Stainless Steel Holding Tube Skid. Model: 4SSHE. Materials of construction: stainless steel. Approximate product volume capacity: 765 cu. in. Approximate overall surface area of holding tube: 10,392 sq. in. Tube diameter: 2 in. MAWP/MDMT: Tube side: 200 PSI at 365°F and jacket side: 150 PSI at 365°F. Baldor Electric industrial motor: 3 hp, 1725 rpm, 208-230/460V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. This unit was designed as a light duty BWS(brine, water, steam) unit for processing varieties of sauces. Overall dimensions: 11 ft. 10 in. L x 4 ft. 5 in. W x 7 ft. 8 in. H.



Click here to see a video of the equipment

SOLD

Click here for more information (326.0 KB)

Click On Picture

Waukesha Cherry Burrell Votators on Stainless Steel Frame

SOLD Waukesha Cherry Burrell Votators on Stainless Steel Frame
Mfg: Waukesha Cherry-Burrell Model: 6 x 72
Stock No: AANF346.45 Serial No:
(3) Waukesha Cherry Burrell Votators on Stainless Steel Frame. Model: 6 x 72. (3) Sew-Eurodrive, Inc Gearmotor RX series. Motor: 7.5 hp, 1720 rpm, 230/460V, 60 Hz, 3 phase. Gear unit: Ratio 3.87, Output: 444 final rpm. Product tubes: 6 in inside diameter, 72 in length. Product ports: 2 in. I-line fittings. Shell MAWP: 400 PSI at 375°F and Shell MDMT: -20°F at 400 PSI. Jacket MAWP: 80 PSI at 375°F and Jacket MDMT: -20°F at 80 PSI. Jacket ports: 1 ½ in. FNPT fittings. Mutator shaft is mounted using concentric design. Discuss with salesperson your process and product to determine if these votators should handle your specific duty. Mutator are currently Celcon material. Blades and drives can be changed to suit you application. Overall dimensions: 11 ft. 7 in. L x 5 ft. 1 in. W x 6 ft. 1 in. H.

SOLD

Click here for more information (718.3 KB)

Click Here if you don't see what you're looking for in our online catalog.