Click On Picture

The Sharples Corp. Centrifuge

The Sharples Corp. Centrifuge
Mfg: Sharples Model: M-47-21-1-J-Y
Stock No: TACJ0558.3 Serial No: 476242
The Sharples Corp. Centrifuge. Type: M-47-21-1-J-Y. Serial No: 476242.

Click here for more information (205.6 KB)

Click On Picture

Mutschink 4-Stage Liquid Separator Centrifuge

Mutschink 4-Stage Liquid Separator Centrifuge
Mfg: Mutschink Model:
Stock No: GM-557.5 Serial No:
(3) Mutschink 4-Stage Liquid Separator Centrifuge. Used to separate solids from liquids. Approximate capacity: 15 gpm. Mutschink Motor, 7.3 hp, 865 rpm, 440 V, 10.4 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. L x 4 in. W. Infeed with a 7 in. L x 7 in. W flange with (4) 1/2 in. dia. thru-holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 4 in. dia. pulp discharge port, (1) 4 in. dia. liquid discharge with an 8-1/2 in. dia. flange and (8) 1/2 in. dia. thru-holes at a center-to-center distance of 2-1/2 in. Overall dimensions: 32 in. dia. x 40 in. H.(H17)(ACN620).

Click here for more information (139.8 KB)

Click On Picture

1992 KM Mustchink Centrifuge-150 Gallons

1992 KM Mustchink Centrifuge-150 Gallons
Mfg: Mutschink Model:
Stock No: 75.328 Serial No: 002334
1992 KM Mustchink Centrifuge-150 Gallons. Type: R67-86. S/N: 002334. Motor, 5.5 kw, 750 rpm, 220 V. Tank Inner dimensions: 33 in. D x 42 in. H. 30 in. dia. mixer. Sandpiper Pump, Model: 5A3-A. S/N: 326245. Type: DB-5. Inlet: (1) 4 in. dia. bevel. Outlet: (1) 8 bolt 4 in. dia. flange. Overall dimensions: 9 ft. 9 in. L x 72 in. W x 86 in. H.

Click here for more information (251.7 KB)

Click On Picture

SOLD International Equipment Co. Centrifuge  SOLD

SOLD International Equipment Co. Centrifuge
Mfg: International Model:
Stock No: 75-SC-0771 Serial No: 81970259
International Equipment Co. Centrifuge, S/N 81970259, 3/4 horsepower 230 v.

SOLD

Click On Picture

Western States Lab Basket Centrifuge

SOLD Western States Lab Basket Centrifuge
Mfg: Western States Model:
Stock No: END81001. Serial No: 430
Western States Lab Basket Centrifuge. S/N 430. 25-Quart Bowl. Bowl dimensions: 10-1/2 in. dia. x 17-1/2 in. H. Maximum rpm 3,600, Maximum load: 125 lb/ft. Contains an inner square mesh screen. Bowl has (84) evenly spaced 3/8 in. dia. perforations. Overall dimensions: 43 in. L x 41 in. W x 41 in. H. Baldor motor, 3 hp, 1,725 rpm, 230/460 V, 8.6/4.3 amps, 60 hz, 3 phase. Power supply: Allen Bradley. Cat No. 609-AEW. Max Hp ratings: 200/230 V, 3 hp, 460 V 8.6/4.3 amps, 60 hz, 3 phase. 460/575 V, 5 hp, Inlet: (1) 1 in., (1) 1-½ in. (1) Pneumatic inlet. Outlet: (1) ¼ in.

SOLD

Click here for more information (795.1 KB)

Click On Picture

GCI Inc. Decanter Centrifuge

SOLD GCI Inc. Decanter Centrifuge
Mfg: GCI Refrigeration Technologies Model: D2PKBL
Stock No: CJR4143 Serial No: 245
GCI Inc. Decanter Centrifuge. Model: D2PKBL. S/N: 245. Maximum speed: 5,200 rpm. Nominal speed: 4,500 rpm. Bowl: 48 in. L x 12 in. dia. Feed line: 2 in. Bottom solids discharge: 13 in. x 17 in. Liquids discharge: 3 in. Overall dimensions: 72 in. L x 41 in. W x 23 in. H.

SOLD

Click here for more information (499.7 KB)

Click On Picture

Westfalia Laboratory Separator/High-Speed Centrifuge

SOLD Westfalia Laboratory Separator/High-Speed Centrifuge
Mfg: Westfalia Model: SA 1-02-175
Stock No: tPEBE02. Serial No: 1678010
Westfalia Laboratory Separator/High-Speed Centrifuge. Model SA 1-02-175, S/N 1678 010. Separator consists of a single centripetal pump used for pressure discharge of light liquid while heavy liquid is discharged without pressure. This separator can also be used as a clarifier. Bowl rpm: 10,000. Infeed rate: 1 liter/min. Heavy liquid 1.1kg/dm3. Solids 1.2kg/dm3. Inlets: (1) 1/4 in. dia. threaded fitting, (2) 1/2 in. dia. NPT fittings, (1) 5/8 in. dia. hose, (1) 3/4 in. dia. (1) 3 in. dia. threaded fitting. Outlets: (1) 1/2 in. dia. threaded fitting, (1) 5/8 in. dia. hose, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 102 in. L x 39 in. W x 72 in. H. Unit is continuous which provides better test results versus batch type.

SOLD

Click here for more information (412.7 KB)

Click On Picture

2006 Unused AML Industries Lavin Centrifuge

SOLD 2006 Unused AML Industries Lavin Centrifuge
Mfg: AML Industries Model: 20 1160V2 B
Stock No: ITB01.19 Serial No: 6018
2006 Unused AML Industries Lavin Centrifuge. Model: 20 1160V2 B. Flow Rate: 3300 GPH continuous flow. Material of construction: stainless steel and aluminum. Leeson motor: 2 hp, 1740/1440 rpm, 208-230/460 V, 6/7.4- 3/3.7 A, 60/50 Hz, 3 phase. Motortronics AC inverter: Model: CSD-202-N. Inside tank dimensions: 1 ft. 10-1/2 in. dia. x 12 in. H. Basket dimensions: 1 ft. 4 in. dia. x 8-5/8 in. H. Basket sludge capacity: 1160 in³. Possible applications include: oil / water separation, solid or algae removal from streams and ponds, and clean up of waste water from settling basins. Inlet/Outlet: (1) 1-1/4 in. FNPT. (1) 2 in. MNPT. Overall dimensions: 2 ft. 7 in. L x 2 ft. 6-1/2 in. W x 2 ft. 8-1/2 in. H.(G-E)(ACN197).

SOLD

Click here for specifications (2,429.2 KB)
Click here for more information (646.3 KB)

Click On Picture

1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge

SOLD 1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge
Mfg: Tema Systems, Inc. Model: H-450
Stock No: SPWS03 Serial No: 000161 / 4590
1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge. Model: H450. Approximate feed capacity: 79 gpm. USDA approved. Basket angle: 10 degrees. 30 HP Reliance Electric Company motor at 1765 rpms (2350 maximum rpms), 230/460V, S.F. of 1.00, 60 Hz, 3 phase. Includes: Opti Stabil thermometer, an Allen-Bradley pressure control, and an Ashcroft dial pressure gauge. As one of only four USDA approved units ever made in this size, this specialized unit was initially designed for lactose dewatering from permeated whey, but can also be used to separate product crystals from solutions or ice crystals from near-freezing solutions. Applications include the processing of a wide range of crystalline, granular, and fibrous products. Features include: strong tolerance of variations in feed concentration and density, thin cake filtration, excellent wash capabilities, low discharge moistures and compact design. Overall dimensions: 5 ft. 7 in. L x 2 ft. W x 3 ft. 9 in. H.(ACN2750).

SOLD

Click here for additional information (62.6 KB)
Click here for more information (382.4 KB)

Click Here if you don't see what you're looking for in our online catalog.