Click On Picture

Worcester Series 39 Access Valve

Worcester Series 39 Access Valve
Mfg: Worcester Model:
Stock No: SGMI003. Serial No: 30 39S
(3) Worcester Series 39 Access Valves. Model: 30 39S. Output torque @ 80 psi: 1630 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.

Click here for more information (122.9 KB)

Click On Picture

Worcester ACCESS Valve

Worcester ACCESS Valve
Mfg: Worcester Model: 30M 39 SZM2120 P BC R6
Stock No: SGMI003A. Serial No:
(3) Worcester ACCESS Valves. Model: 30M 39 SZM2120 P BC R6. Output torque @ 80 psi: 920 in-lb. Max. operation press: 120 psi. Solenoid: 3 watts/120V/60. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. This unit is equipped with a cast aluminum impregnated and anodized cover for complete NEMA ratings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Click here for more information (106.8 KB)

Click On Picture

Worcester Access Valve

Worcester Access Valve
Mfg: Worcester Model: 20I 39 SWM2120 BC R6
Stock No: SGMI004. Serial No:
(5) Worcester Access Valves. Model: 20I 39 SWM2120 BC R6. Output torque @ 80 psi: 355 in-lb. Solenoid: 3 watts, 120 V. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Lexan cover gives clear view of (4) colored LED's. Coil continuity and voltage are verified by the orange and yellow led's. Open and closed are monitored by the green and red led's. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.

Click here for more information (127.4 KB)

Click On Picture

Worcester Access Valve

Worcester Access Valve
Mfg: Worcester Model: 30M 39 SWP6120 P CR6
Stock No: SGMI005. Serial No:
(5) Worcester Access Valves. Model: 30M 39 SWP6120 P CR6. Output torque @ 80 psi: 920 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Lexan cover gives clear view of (4) colored LED's. Coil continuity and voltage are verified by the orange and yellow led's. Open and closed are monitored by the green and red led's. Inlets/outlets: (2) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.

Click here for more information (120.8 KB)

Click On Picture

Worcester Access Valve

Worcester Access Valve
Mfg: Worcester Model: 20 I 39 SWMS120 P BC R6
Stock No: SGMI006. Serial No:
Worcester Access Valve. Model: 20 I 39 SWMS120 P BC R6. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Lexan cover gives clear view of (4) colored LED's. Coil continuity and voltage are verified by the orange and yellow led's. Open and closed are monitored by the green and red led's. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.

Click here for more information (132.6 KB)

Click On Picture

Worcester Series 39 Access Valve

Worcester Series 39 Access Valve
Mfg: Worcester Model: 20 39 W 120A R3
Stock No: SGMI007. Serial No:
Worcester Series 39 Access Valve. Model: 20 39 W 120A R3. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. This unit is equipped with a cast aluminum impregnated and anodized cover for complete NEMA ratings. (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Click here for more information (134.2 KB)

Click On Picture

Worcester Series 39 Access Valve

Worcester Series 39 Access Valve
Mfg: Worcester Model: 20E 39 SNZ R6
Stock No: SGMI008. Serial No:
Worcester Series 39 Access Valve. Model: 20E 39 SNZ R6. Output torque @ 80 psi: 335 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Click On Picture

Worcester Series 39 Access Valve

Worcester Series 39 Access Valve
Mfg: Worcester Model: 20E 39 WZ 120A R3
Stock No: SGMI009. Serial No:
(4) Worcester Series 39 Access Valve. Model: 20E 39 WZ 120A R3. Output torque @ 80 psi: 935 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Inlets/outlets: (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 15 in. H.

Click here for more information (118.5 KB)

Click On Picture

Worcester Series 39 Access Valve

Worcester Series 39 Access Valve
Mfg: Worcester Model: 25E 39WZ 120A R3
Stock No: SGMI011. Serial No:
(3) Worcester Series 39 Access Valve. Model: 25E 39WZ 120A R3. Output torque:@ 80 psi: 575 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Inlets/outlets: (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Click here for more information (122.6 KB)

Click On Picture

Tri Clover Air Valve

Tri Clover Air Valve
Mfg: Tri Clover Model: 761TR-10M-20S-1 12- 4 - 316L
Stock No: 188 Serial No: 343754-04
Tri Clover Air Valve. Model 761TR-10M-20S-1 12- 4 - 316L, S/N 343754-04.

Click On Picture

Stainless Steel Y-Check Valves

Stainless Steel Y-Check Valves
Mfg: Not Specified Model:
Stock No: TACJ0886.1 Serial No:
(10) Stainless Steel Y-Check Valves. (IN-ND)

Click On Picture

Y-Check Valves Stainless Steel

Y-Check Valves Stainless Steel
Mfg: Not Specified Model:
Stock No: 4R-72.1a Serial No:
(4) Stainless steel Y-check valves, 3 inch.

Click On Picture

Tri Clover Stainless Check Valves

SOLD Tri Clover Stainless Check Valves
Mfg: Tri Clover Model:
Stock No: HC249a.1a Serial No:
(4) Tri Clover stainless check valves, 2 inch.

SOLD

Click On Picture

Tri Clover Stainless Check Valves

SOLD Tri Clover Stainless Check Valves
Mfg: Tri Clover Model:
Stock No: HC251a.2a Serial No:
(5) Tri Clover stainless check valves, 2 inch.

SOLD

Click On Picture

Pressure Type Check Valves Stainless Steel

SOLD Pressure Type Check Valves Stainless Steel
Mfg: Not Specified Model:
Stock No: 4R-74.1a Serial No:
(3) Stainless steel pressure type check valves, 3 inch.

SOLD

Click Here if you don't see what you're looking for in our online catalog.