Used Check Weighers by Mettler Toledo, Ramsey Icore, Loma, CST, Techweigh, Metrmatic, and Weigh Tronix 
 Genemco Sells Used Check Weighers 

Click On Picture

Mettler Toledo Hi-Speed Checkweigher

Mettler Toledo Hi-Speed Checkweigher
Mfg: Mettler Toledo Model: CM6300WD CM
Stock No: SPPF258. Serial No: 13704
Mettler Toledo Hi-Speed Checkweigher. Control panel, Model: CM, S/N: CM-1041. Dwg: D2-81-147. Maximum capacity: 50 lbs. Conveyor speed: 75 ft/min; 15 pkg/min. Features touchpad controls and light signal indicators. Electrical requirements: 115V, 1.0 FLA, 60 cycles, 1 phase. Overall dimensions for control panel: 24 in. L x 15 in. W x 64 in. H. Hi-Speed Checkweigher, Model: CM6300WD CM. S/N: 13704. Conveyor. Model: CM60CM-MS, S/N: 9849, Job No: 91020071. Maximum belt width: 8 in. Height at conveyor inlet/outlet: 37-1/2 in. H. Conveyor also features a Banner Multi-Beam laser scanner and Allen-Bradley power switch. Reliance Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.1 amps, 60 Hz, 3 phase. Boston Motor Drive. Overall dimensions for entire unit (including control panel): 40 in. L x 36 in. W x 64 in. H.

Click here for more information (276.1 KB)

Click On Picture

The Blodgett Company Vibratory Feeder

The Blodgett Company Vibratory Feeder
Mfg: The Blodgett Company Model: E-TO-C
Stock No: SGMPB079.7 Serial No:
The Blodgett Company Vibratory Feeder. (6) Syntron Magnetic Feeders, Model: E-TO-C, Electrical requirements: 115 V, 0.35 amps, 60 Hz. Stainless steel troughs: 37-1/2 in. L x 2-3/4 in. W x 1-3/8 in. H. (4) Photo eyes, Model: E3S-LS20XE4. Weight Miser II Control Box, digital controls, manual on/off switch, (3) intensity regulating knobs. Overall dimensions: 39 in. L x 17-1/2 in. W x 57 in. H.

Click here for more information (335.8 KB)

Click On Picture

Ramsey Check Weigh Control

Ramsey Check Weigh Control
Mfg: Ramsey Technology Model: Mark II
Stock No: 3.MRD257A.1 Serial No:
Ramsey Check Weigh Control. I Core, Ramsey Mark II Checkweigher Overall dimensions 21 in. L x 10-1/2 in. W x 34 in. H.

Click here for more information (303.0 KB)

Click On Picture

CST/AutoWeigh Checkweigher with Belt Conveyor

CST/AutoWeigh Checkweigher with Belt Conveyor
Mfg: CST/AutoWeigh Model: 203-24"
Stock No: SSLP489.5a Serial No: 93/3155
CST/AutoWeigh Checkweigher with Belt Conveyor. Model: 203-24". S/N: 93/3155. Infeed hopper: 20 in. W. Belt dimensions: 68 in. L x 24 in. W. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Winsmith D-90, Type S-E, high-efficiency, worm gear speed reducer. Overall dimensions: 74 in. L x 54 in. W x 28 in. H.

Click here for more information (167.3 KB)

Click On Picture

Conveyor Section with Reject Mechanism

Conveyor Section with Reject Mechanism
Mfg: Not Specified Model:
Stock No: SNBB249c.0 Serial No:
Conveyor Section with Reject Mechanism. Belt dimensions: 48 in. L x 12 in. W. Reject mechanism pneumatically operated; (2) sensors. Baldor motor: 5 hp, 1,725 rpm, 208-230/460 V, 1.9/.9 amps, 60 Hz, 3 phase. Overall dimensions: 62 in. L x 55 in. W x 33 in. H. Ideal for placement immediately after metal detectors and checkweighers for defective product ejection.

Click here for more information (195.7 KB)

Click On Picture

Ramsey Icore Autocheck 8000 Checkweigher

Ramsey Icore Autocheck 8000 Checkweigher
Mfg: Ramsey Technology Model: AC8000/8100/SS
Stock No: HDMD372.2 Serial No: 1130
Ramsey Icore Autocheck 8000 Checkweigher. Model: AC8000/8100/SS. S/N: 001130. Stainless steel washdown duty. Checkweigher features stainless steel conveyor, Model: FR8110/KIT, S/N: 001116, and Banner photosensors. The unique FDA approved plastic conveyor beds improve weighing efficiency and reliability. Maximum aperture: 12 in. W. Bodine Electric DC Motor, 1/3 hp, 2500 rpm, 130 V, 2.3 amps. Height at conveyor infeed/exit: 43 in. Overall dimensions: 30 in. L x 20 in. W x 64-1/2 in. H.

Click here for more information (244.1 KB)

Click On Picture

Ramsey Icore Mark II Checkweigher

Ramsey Icore Mark II Checkweigher
Mfg: Ramsey Technology Model: MKII/FR10 SS
Stock No: ERCS040. Serial No: 502234
Ramsey Icore Mark II Checkweigher. Model: MKII/FR10 SS. S/N: 502234. Chain Weigh-table dimensions: 11 in. L x 6 in. W. Maximum aperture: 6 in. W. Maximum capacity: 24.2 lbs. Maximum speed: 20 to 550 fpm. Boston Gear Motor, 1/4 hp, 1725 rpm, 90 V. Suitable for cartons, cans, bottles, pouches in dry or wet environments. Utilizes stainless steel chain-transport mechanism for optimum speed and accuracy. Conveyor infeed/exit height: 36 in. Overall dimensions: 28-1/2 in. L x 21-1/2 in. W x 85-1/2 in. H.

Click here for more information (441.8 KB)

Click On Picture

Autocheck 8000 Checkweigher and Metal Detector Line

Autocheck 8000 Checkweigher and Metal Detector Line
Mfg: Ramsey Technology Model: AutoCheck 8000
Stock No: HDFD068.8 Serial No: 93MJ060
Thermo Fisher Scientific / Ramsey Technology / Icore Checkweigher and Metal Detector. Model: AutoCheck 8000. Frame: 8120. S/N: 93MJ060. Dual conveyor belt dimensions: 7 ft. 10 in. L x 1 ft. 2 in. W. Infeed/exit height: 31 ½ in. Metal Detector: Ramsey Icore Metal Scout. Maximum aperture/clearance: 1 ft. 2 in. L x 6 in. H. Dual pneumatic reject mechanism dimensions: (2) 8 in. L x 6 in. W. (2) Electrol Company Electric Motors, ¼ hp, 1725 rpm, 90 V, 3 amps, 60 Hz, single phase. Pacific Scientific Electric Motor, ¼ hp, 1750 rpm, 90 V, 2.5 amps, 60 Hz, single phase. *Note: both the detector and weigher units are missing parts in the control panel. Currently non-functional. Overall dimensions: 9 ft. 3 in. L x 3 ft. 3 in. W x 5 ft. 2 in. H. (H10/16)(ACN400).

Click here for more information (419.6 KB)

Click On Picture

Hi-Speed Checkmate Checkweigher with Conveyor

Hi-Speed Checkmate Checkweigher with Conveyor
Mfg: Hi-Speed Model: CM
Stock No: HDFD361.17 Serial No: CM-11428
Hi-Speed Checkmate Checkweigher with Conveyor. Model: CM. S/N: CM-11428. Wiring Diagram: D2-81-147. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Hi-Speed Conveyor. Model: CM65SH CM. S/N: 11428. Job No. 940072. Max Capacity: 50 lbs. Original setup weight: 1.0 lbs. Rejector type: Push Plow. Conveyor Speed: 52 FPM (80 packages per minute). Conveyor belt dimensions: 4 ft. 11 in. L x 1ft. 1 in. W. Infeed/exit height: 3 ft. 3 in. Pneumatic reject mechanism dimensions: (2) 7-1/2 in. L x 2 in. W. Belt motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.1 amps, 60 Hz, 3 phase. Adjustable operator touchpad control panel. Overall dimensions: 5 ft. L x 3 ft. 1 in. W x 5 ft. 4 in. H.

Click here to see manufacturer specifications (923.4 KB)
Click here for more information (222.3 KB)

Click On Picture

Ramsey Engineering Co. Icore Mark II Checkweigher

Ramsey Engineering Co. Icore Mark II Checkweigher
Mfg: Ramsey Engineering Co. Model: MK II / F25
Stock No: HDFD362. Serial No: 502177
Ramsey Engineering Co. Icore Mark II Checkweigher. Model: MK II / F25. Nominal belt / line speed: 105 ft. /min. Conveyor dimensions: 7 ft. 1 in. L x 10 in. W. Infeed/exit: 39 in. / 36 in. Adjustable operator touchpad control panel. Overall dimensions: 7 ft. 3 in. L x 2 ft. 9 in. W x 5 ft. H.

Click here for more information (278.2 KB)

Click On Picture

Hi Speed Computa-weigh II Checkweigher

Hi Speed Computa-weigh II Checkweigher
Mfg: Hi-Speed Model: C1
Stock No: HDFD361B. Serial No: C7-1597
Hi Speed Computa-weigh II Checkweigher. Model: C1. S/N: C7-1597. Power supply: 120 V, 1.5 amps, 60 Hz, single phase. Hi Speed Conveyor. Model: HED-85C-OT. S/N: 8050. Job No. 1286407. Sola Electric Transformer. Cat. No. 63-23-125-4. S/N: 8610 FP. Input: 95-130/175-235/190-260/380-520 V. Output: 120 V. Amps: 3.00/1.70/1.50/.75. 60 Hz. Conveyor dimensions: 7 in. W x 3 ft. 3 in. L. Infeed/exit height: 3 ft. (3) Groschopp Electric Motors, 1/10 hp, 3360 rpm, 220/380 V, .35/.2 amps, 60 Hz, 3 phase. Adjustable operator touchpad control panel. Max capacity: 50 lbs. Overall dimensions: 3 ft. 5 in. L x 2 ft. 7 in. x 5 ft. 1 in. H.

Click here for more information (348.8 KB)
Click here for specifications and wiring (543.0 KB)

Click On Picture

Weigh-Tronix Cells and Displays

Weigh-Tronix Cells and Displays
Mfg: Weigh-Tronix Model: W1-130
Stock No: SKFC100.16a Serial No:
Weigh-Tronix Cells and Displays. Model: W1-130. S/N’s: 002522, 002525, 002509, 002513. (4) Weigh-Tronix indicator screens with touchpad controls and digital display. Overall dimensions: 25 in. L x 12 in. W x 13-1/2 in. H. (4) Stainless steel electrical boxes. Overall dimension (boxes): 13 in. L x 11 in. W x 5-1/2 in. H. (16) Weight Bars. Overall dimensions (weight bars): 20 in. L x 6 in. W x 9 in. H. One indicator and 4 load cells for each set.

Click here for more information (343.0 KB)

Click On Picture

SOLD Icore Checkweigher  SOLD

SOLD Icore Checkweigher
Mfg: Not Specified Model:
Stock No: 65-SC-4951 Serial No:
Icore high speed checkweigher, model no. MK-IIA F/20, serial no. 410105, good operating condition with manual.

SOLD

Click On Picture

SOLD Un-used Mettler Toledo System High Speed Checkweigher SOLD

SOLD Un-used Mettler Toledo System High Speed Checkweigher
Mfg: Mettler Toledo Model: CZ2310US
Stock No: SGM3042.40 Serial No: S000426-1A
Un-used Mettler Toledo System High Speed Checkweigher. Model CZ2310US, S/N S000426-1A. Leeson Gear Motor: quantity 2, Model CM31T17NZ5F, Cat No. M112510400, 220 V, 54 amps, 3 phase, 1/15 hp, 60 hz, Duty Cont, amb 40 ° C. Frame 31, 142 rpm, 12:1 ratio. With a reject device. Washdown duty. Infeed belt measures 17 in. L x 8 in. W. Load scale belt measures 13 in. L x 8 in. W and the outfeed belt measures 17 in. L x 8 in. W. (ACN280)

SOLD

Click here for more information (293.5 KB)

Click On Picture

Conveyor with Weigh-Tronix Scale

SOLD Conveyor with Weigh-Tronix Scale
Mfg: Weigh-Tronix Model: DSFS2424A-005
Stock No: RLOL585.2a Serial No: 27288
Belt Conveyor with Weigh-Tronix Scale. Model DSFS2424A-005, S/N 27288. Capacity 500 lbs. Size: 24 in. L x 24 in. W. Class III. n Max: 5000/e Min: 0.1 lbs. Allen Bradley photoswitch. (2) Watt Induction Motors, Catalog No. 42GTU-9000-QD, Series A, 1/3 hp, 1,680 rpm, 230/460 V, 1.2/0.6 amps, 60 Hz, 3 phase, 0.25 kW. Conveyor dimensions: 30 in. L x 24 in. W; 24-½ in. distance between photoswitches. Weigh-Tronix control box, Model WI-127, S/N 010289, 115 V, 0.25 amps, 50/60 Hz. Legs: (4) 6 in. Overall dimensions: 31-½ in. L x 32 in. W x 30-½ in. H.

SOLD

Click here for more information (182.3 KB)

Click On Picture

Metramatic Checkweigher

SOLD Metramatic Checkweigher
Mfg: Metramatic Model: Weightec K/P.
Stock No: SSPN014.2a Serial No: 353680
Metramatic Checkweigher. Model: Weightec K/P. S/N: 353680. Maximum product width: 7-1/2 in. Unit is equipped with a chain link belt and digital display. Electrical requirements: 120 V, 60 Hz, single phase. General Electric Motor, 1/3 hp, 1725 rpm, 115/230 V, 6.2/3.1 amps, 60 Hz, single phase. Perfection Gear Reducer, 40 ratio, 43.125 rpm (final). Height at conveyor infeed/exit: 36 in. Overall dimensions: 30 in. L x 28 in. W x 49-1/2 in. H.

SOLD

Click here for more information (312.9 KB)

Click On Picture

Metramatic Weightec Checkweigher

SOLD Metramatic Weightec Checkweigher
Mfg: Metramatic Model: LWIII Weightec
Stock No: SSPN207.a Serial No:
Metramatic Weightec Checkweigher. Model: LWIII Weightec. Maximum allowable container width: 2 in. Unit is equipped with a digital display and push button controls. Motor. Height at conveyor infeed: 42 in. Height at conveyor exit: 36 in. Overall dimensions: 47-1/2 in. L x 34 in. W x 62-1/2 in. H.

SOLD

Click here for more information (284.3 KB)

Click On Picture

Check Weigher

SOLD Check Weigher
Mfg: Not Specified Model:
Stock No: SGMT329.11a Serial No:
(2) Check Weighers. Weigher #1- Belt: 13-1/2 in. W x 28 in. L. Belt height: 22 in. (from floor). Weigh-Tronix digital controller, Model: 125. Foot pedal switch for belt stop/start. Weigh zone: 18 in. L x 15 in. W. Overall dimensions: 28 in. L x 19 in. W x 68 in. H. Weigher #2- Belt: 13-1/4 in. W x 23 in. L. Belt height: 22 in. (from floor). Weigh zone: 14 in. L x 15 in. W. Overall dimensions: 24 in. L x 19 in. W x 39 in. H.

SOLD

Click here for more information (298.4 KB)

Click On Picture

Loma Heavy Weight Checkweigher

SOLD Loma Heavy Weight Checkweigher
Mfg: Loma Cintex Model: 6000
Stock No: EKTF9265.1 Serial No:
Loma Heavy Weight Checkweigher. Model: 6000. Designed to weigh cases, sacks and other large packaged items - up to a maximum weight of 120 lbs (45 Kg). Typical applications include the checkweighing of food, pharmaceutical, and personal care items. Touchpad controls with digital display that indicates: run, check, calibrate, run error, system fault, and paper out. Weighing surface dimensions: 27-1/2 in. L x 24 in. W. Sew Eurodrive Gear Motor. Overall dimensions: 42 in. L x 30 in. W x 43 in. H.

SOLD

Click here for more information (252.1 KB)

Click On Picture

Hi Speed Checkweigher

SOLD Hi Speed Checkweigher
Mfg: Not Specified Model: CM
Stock No: HDFD361C. Serial No: CM-117
Hi Speed Checkweigher. Model: CM. S/N: CM-117. Job No. 92040180. Wiring diagram: D2-81-147. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Adjustable operator touchpad control panel. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 5 ft. 4 in. H.

SOLD

Click here for more information (191.0 KB)

Click On Picture

Metramatic Checkweigher

SOLD Metramatic Checkweigher
Mfg: Metramatic Model: Weightec III LW
Stock No: SSPN028.3a Serial No: 299478
Metramatic Checkweigher. Model: Weightec III LW. S/N: 299478. Electrical requirements: 110 V, 60 Hz, 1 phase. Weighing base dimensions: 10 in. L x 4 in. W. Conveyor belt: 45 in. L x 4 in. W. (2) Beam sensors. Controlled rejection system. Digital weight control display with (6) features: over weight, total unit, under weight, over reject, under reject, calibrate. Motor with Sterling-Perfection motor drive, ratio: 20, input speed: 1750 rpm, output speed: 47 rpm. Conveyor inlet/outlet height: 34-1/2 in. Overall dimensions: 50 in. L x 35 in. W x 65 in. H.

SOLD

Click here for more information (198.3 KB)

Click On Picture

2000 Ramsey Icore Autocheck Checkweigher

SOLD 2000 Ramsey Icore Autocheck Checkweigher
Mfg: Ramsey Technology Model: Autocheck 4000
Stock No: CESL009. Serial No: 00355565
2000 Ramsey Icore Autocheck Checkweigher. Model: Autocheck 4000. Capacity: 110 lbs. Belt: 17 in. W. Weight table dimensions: 26-1/2 in. L x 23 in. W. Infeed and exit height: 15 in. Baldor Industrial Motor, 1/2 hp, 1125 rpm, 115/208-230 V, 4-9.4/8 amps, 60 Hz. This unit features an adjustable, operator touchpad control panel and is suited for wash down use. Overall dimensions: 3ft. 41/2 in. L x 2ft. 8-1/2 in. W x 4ft. 8 in. H.(ACN170).

SOLD

Click here for more information (407.3 KB)

Click On Picture

Indexing Conveyor

SOLD Indexing Conveyor
Mfg: Not Specified Model:
Stock No: GM247.1 Serial No:
Indexing Conveyor. Unit will properly space bottles for weighing, labeling, filling, or any other process that requires bottles be spaced evenly before entering. The control box has two speed pots, which control the speed of the timing worm and the conveyor chain. Baldor Industrial Motor, 2500 rpm, 90 V-DC, 3 amps. Baldor Motor Drive, 5 ratio, 500 rpm (final). Overall dimensions: 68 in. L x 29 in. W x 57 in. H.

SOLD

Click here for more information (322.7 KB)

Click On Picture

Safeline Metal Detector and Hi-Speed® Weight Checker

SOLD Safeline Metal Detector and Hi-Speed® Weight Checker
Mfg: Safeline / Metler Toledo Model:
Stock No: DNBA210 Serial No: 41257
Safeline Metal Detector and Hi-Speed® Weight Checker. Maximum aperture/clearance: 1 ft. 5-1/2 in. W x 5-1/4 in. H. Infeed/exit height: 2 ft. 7 in. Rated for detecting: 1.8mm Fe, 2 mm non-Fe and 2.7 mm stainless steel. Conveyor belt dimensions: 7 ft. L x 1 ft. 4-3/4 in. W., rated at 140 ft./min. Pneumatic reject mechanism dimensions: 2 ft. L x 3-1/2 in. W. This system combines a Safeline metal detector with a Hi-Speed® weight checker designed to perform metal detection and weight inspection of products in a package line. Overall dimensions: 7 ft. L x 3 ft. 3 in. W x 5 ft. 2 in. H.

SOLD

Click here for more information (118.6 KB)

Click On Picture

Mettler Toledo Hi-Speed Checkmate 2

SOLD Mettler Toledo Hi-Speed Checkmate 2
Mfg: Mettler Toledo Model: CM
Stock No: DBS588.0 Serial No: CM-12650
Mettler Toledo Hi-Speed Checkmate 2. Model: CM. S/N: CM-12650. Readout and controls device for weighing objects on conveyor belts. The Checkmate 2 consists of a touchpad keypad, 2 readout screens, and indicator lights. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Over current protection provided at machine supply terminals: 1 amp. Overall dimensions: 25 in. L x 15 in. W x 63-1/2 in. H.

SOLD

Click here for more information (237.9 KB)

Click On Picture

Mettler Toledo Hi speed Checkmate 2

SOLD Mettler Toledo Hi speed Checkmate 2
Mfg: Mettler Toledo Model: CM
Stock No: DBS588B.0 Serial No: CM-12602
Mettler Toledo Hi-Speed Checkmate 2. Model: CM. S/N: CM-12602. Wiring diagram: D2-81-147. Readout and controls device for weighing objects on conveyor belts. The Checkmate 2 consists of a touchpad keypad, 2 readout screens, and indicator lights. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Over current protection provided at machine supply terminals: 1 amp. Allen-Bradley MicroLogix 1000, Cat: 1761-L16BWA. Series: C, FRN 5.0, AC power, relay outputs, DC inputs, relay outputs: 1440 VA Max. Overall dimensions: 25 in. L x 15 in. W x 63-1/2 in. H.

SOLD

Click here for more information (170.1 KB)

Click On Picture

Techweigh Bulk Solids Checkweigher with Conveyor

SOLD Techweigh Bulk Solids Checkweigher with Conveyor
Mfg: Techweigh Model:
Stock No: DPCO356.5a Serial No:
Techweigh Bulk Solids Checkweigher with Conveyor. Conveyor effective belt dimensions: 53 in. L x 11-1/2 in. W. Key features include an FC20 Rate Controller and Techweigh SCR Drive Panel. Baldor Motor, 0.25 hp, 1750 rpm, 90 V, 2.5 amps. Boston Gear Speed Reducer, torque 124 in./lb., Morse Speed Reducer, 25 ratio, final rpm: 70. Overall dimensions: 52 in. L x 35 in. W x 14 in. H.

SOLD

Click here for more information (241.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Check Weighers from Genemco