Used Chemetron Scraped Surface Heat Exchangers 
  

Click On Picture

Chemetron Votator 6x72 Scrape Surface Heat Exchanger

Chemetron Votator 6x72 Scrape Surface Heat Exchanger
Mfg: Chemetron Model: 2C672WA
Stock No: DFPC373B Serial No: 68-072-2
Used Chemetron Votator 6x72 Scrape Surface Heat Exchanger. Model: 2C672WA. Serial: 68-072-2. Chemetron Corporation Votator Division Louisville, KY USA. Previously used with ammonia refrigerant (16 TR direct expansion). This unit was removed from a double Votator skid. No base or motor is included. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375F product side, and 150 psig @ 375F jacket side.

Click On Picture

Chemetron 3-Barrel Votator Unit

Chemetron 3-Barrel Votator Unit
Mfg: Chemetron Corporation Model: MX3A75
Stock No: TACF242.20 Serial No: 70-236-V1
Chemetron 3-Barrel Votator Unit. Model: MX3A75. S/N: 70-236-V1. (1) General Electric motor: 15 hp, 1175 rpm, 230/460 V, 37/18.5 A, 60 Hz, 3 phase. (1) Baldor motor: 10 hp, 870 rpm, 230/460 V, 30/15 A, 60 Hz, 3 phase. Pulley information: (2) 6-1/8 in. drivers, (3) 1 ft. 3-3/4 in. driven. (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-5/8 in. W. Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange. Overall dimensions: 7 ft. 6 in. L x 4 ft. 9 in. W x 5 ft. 1 in. H.

Click here for more information (1,048.9 KB)
Click here for brochure (637.1 KB)

Click On Picture

Chemetron Votator Scraped Surface Heat Exchangers

Chemetron Votator Scraped Surface Heat Exchangers
Mfg: Chemetron Model: LS91B
Stock No: 300.140 Serial No: 82046VA
Chemetron Votator Scraped Surface Heat Exchangers. Model LS918B. S/N 82046VA. First tube left top to bottom: S/N A3939, Nat Brd no. 785. 2nd tube, right top: S/N A3940, Nat Brd no. 786. 3rd tube, bottom center: S/N B-677, Nat Brd No. B0677. (2) Stainless steel chrome plated barrels 6 in. diameter x 72 in. L, (1) barrel measuring 6 in. diameter x 48 in. L, rating: 400 psi at 375 °F, jacketed for 150 psi. Individual dimensions 15 in. W x 72 in. L.

Click here for more information (421.0 KB)

Click On Picture

Chemetron Corporation 2-Barrel Votator Unit

Chemetron Corporation 2-Barrel Votator Unit
Mfg: Chemetron Corporation Model: 6x72
Stock No: TACF239.60 Serial No: 68-270-1, 68-270-2
Chemetron Corporation 2-Barrel Votator Unit. Model: 1X672A. (1) Motor: 20 hp, 1760 rpm, 230/460 v, 50/25 a, 60 Hz, 3 phase. (1) Motor: 20 hp, 1760 rpm, 230/460 v, 53/26.5 a, 60 Hz, 3 phase. (2) Motor drives: 1760 rpm, 7.87 ratio. (46) Total stainless steel scrapers. Shaft length: 7 ft. 10-1/2 in. L. Inlets/outlets: (3) 2 in. ACME, (2) 3 in. flanges, (2) 3/4 in. flanges. Overall dimensions: 12 ft. 2-1/2 in. L x 1 ft. 9-1/2 in. W x 6 ft. H.

Click here for more information (890.2 KB)

Click On Picture

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: DFPC470.18a Serial No:
Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72. Surface area is 9.0 ft. Designed for up to: 400 PSIG @ 375 °F product side and 150 PSIG @ 375 °F jacket side. Motor, 15 hp, 1180 rpm, 413 rpm (final), 230/460 V, 60 Hz, 3 phase. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades. Partlow controller. Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media). Overall dimensions: 9 in. L x 48-1/2 in. W x 68 in. H.

Click here for more information (454.3 KB)

Click On Picture

Chemetron Process Votator- 6x48

Chemetron Process Votator- 6x48
Mfg: Chemetron Model: 2E648A
Stock No: JME1 Serial No: 79505v2
Chemetron Process Votator- 6x48. Model: 2E648A. S/N: 79505v2. Scrapper dimensions: 6 in. L x 2 in. W. Jacketed Tube, Model: 10191, S/N: A3427, shell MAWP @ 375 ° F: 400 psi, jacket MAWP @ 375 °F: 150 psi. Reliance Electric Motor, 7.5 hp, 1,755 rpm, 230/460 V, 21/10.5 amps, 60 hz, 3 phase. Reliance Electric Motor Drive, 20.9 ratio , 83 rpm (final), 5,598 in. lbs torque. Inlets: (1) 1-1/2 in. dia. Q-line fitting (product), (1) 2-1/2 in. dia. (media) 4-bolt square flange with 3/4 in. dia. attachment holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 1-1/2 in. dia. (media) 4-bolt square flange with 1/2 in. dia. attachment holes at a center-to-center distance of 3-1/2 in., (1) 5 in. dia. pipe (product) with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in. Overall dimensions: 10 ft. L x 27 in. W x 51 in. H.

Click here for more information (295.9 KB)

Click On Picture

Chemetron Votator Pin Worker

Chemetron Votator Pin Worker
Mfg: Chemetron Model: 301876
Stock No: 69.SAF252.6a Serial No: 71-040-V
Chemetron Votator Pin Worker. Model: 301876. Votator tube dimensions: 4 in. dia. x 2 ft. L. Shaft diameter: 1-1/2 in. dia. with 1/4 in. dia. x 3-3/4 in. L pins are arranged in a spiral pattern. Louis Allen Motor: 5 hp, 3 phase. Inlets / outlets: (2) 1 in. dia. male ferrules. Overall dimensions: 3 ft. 5 in. L x 1 ft. 9 in. W x 4 ft. H.

Click here for more information (133.0 KB)

Click On Picture

Chemetron Votator Heat Exchanger 6 x 72

SOLD Chemetron Votator Heat Exchanger 6 x 72
Mfg: Chemetron Model:
Stock No: RFPM322.40 Serial No: A2744
Chemetron Votator Heat Exchanger 6 x 72. S/N: A2744. Nat'l Bd: 4309. Shell side MAWP: 400 psi at 375 F. Jacket side MAWP: 150 psi at 375 F. Rotor uses (24) 6 in. L x 2 in. W graphite scrapers. Cone Drive Gear Motor, 7.5 hp, 1760 rpm, 220/440 V, 21.2/10.6 amps, 60 cycles, 3 phase. Cone Drive Motor Drive, ratio: 7.5 to 1, final rpm: 234.66. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Unit is equipped with a pneumatic steam valve and steam trap. Inlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Outlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Overall dimensions: 106 in. L x 27-1/2 in. W x 69 in. H.

SOLD

Click here for more information (393.4 KB)

Click On Picture

Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank  6 in. x 72 in.

SOLD Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank 6 in. x 72 in.
Mfg: Chemetron Corp. (Waukesha Cherry-Burrell) Model:
Stock No: tLDF01 Serial No: A2857
Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator. 19. Natl. Bd: 4480. Product contact surface material(tube): chrome-plated nickel. Stainless steel grade: 304. Inner shell maximum working pressure: 250 psi. at 375F. Jacket maximum working pressure: 150 psi at 375F. Votator shaft: 7 ft 10-1/2 in. L., scrapers: 6-1/8 in. x 1-5/8 in. Votator barrel inside dia. 6-1/8 in. Reliance electric motor: ID no: P25G16970-GS-GZ, 15 HP, type P, insulation class: B, 1765 rpm, 230/460 volts, 40/20 amps., 60 Hz., 3 phase. Reliance Master XL gear motor: ID No. 497652-KZ, size 254DG38A2 ratio 7.6:1. Surge tank: S/N: 1067. Natl. Bd 4586, approximate capacity: 40 gallons. Surge tank dimensions: 18 in. dia. x 32-3/4 in. straight wall. Overall dimensions: 7 ft. 9-1/2 in. L x 31 in. W. Overall dimensions: 12 ft. 5 in. L x 3 ft. 4-1/2 in. W x 4 ft. 7 in. H.

SOLD

Click here for more information (689.8 KB)

Click On Picture

Chemetron 3-Barrell Votator Unit

SOLD Chemetron 3-Barrell Votator Unit
Mfg: Chemetron Corporation Model: MX3A75
Stock No: TACF243.20 Serial No:
Chemetron Corporation 3-Barrell Votator Unit. Model: MX3A75. (3) barrels with lengths of 5 ft. 11 in., each. (16) scrapers for each barrel. Scraper dimensions: 6-1/8 in. L x 1-3/4 in. W. (1) U.S. Electrical motor: 15 hp, 1180 rpm, 460V, 18.3 amps, 60 Hz, 3 phase. (1) Baldor Electric motor: 10 hp, 870 rpm, 230/460V, 30/15 amps, 60 Hz, 3 phase. Pulley information: (1) 6-1/8 in. driver, (1) 5-1/2 in. driver, (3) 1 ft. 4-5/8 in. driven. Inlets/outlets: (3) 1 in. ports, (2) 1-1/2 in. ACME, (1) 2 in. port. Overall dimensions: 7 ft. 7 in. L x 4 ft. 9-1/4 in. W x 6 ft. 2 in. H.

SOLD

Click here for more information (1,216.8 KB)

Click On Picture

Chemetron 3-Barrel Votator Unit

SOLD Chemetron 3-Barrel Votator Unit
Mfg: Chemetron Corporation Model: MX3A75
Stock No: TACF241.20 Serial No: 66 560V
Chemetron 3-Barrel Votator Unit. Model: MX3A 75. (1) General Electric motor: 10 hp, 885 rpm, 230/460 V, 26.6/13.3 A, 60 Hz, 3 phase. (1) Reliance Electric Company motor: 15 hp, 1180 rpm, 230/460 V, 38.4/19.2 A, 60 Hz, 3 phase. Pulley information: (2) 6-1/8 in. drivers, (3) 1 ft. 3-3/4 in. driven. (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-3/4 in. W. Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange. Overall dimensions: 7 ft. 7 in. L x 4 ft. 9 in. W x 5 ft. 1 in. H.

SOLD

Click here for more information (1,262.2 KB)

Click Here if you don't see what you're looking for in our online catalog.