Genemco : Buy Used Chemical Pumps and Chemical Feed Metering & Injection Pump at Discount Prices. 
 Genemco : Offers Used Chemical Feed Metering & Injection Pump at Discount Prices. 

Click On Picture

Portable Dosmatic The Plus Fertilizer Injector Pump

Portable Dosmatic The Plus Fertilizer Injector Pump
Mfg: Dosmatic Model: DP30-2S
Stock No: SWCS10.1 Serial No: 98342 337
Portable Dosmatic The Plus Fertilizer Injector Pump with 8 gallon tank and shop made cone tank. This model is designed to feed water soluble chemicals recommended and approved for injection into water and applies to a variety of applications. Water treatment chemicals can also be applied.

Click here for more information (93.4 KB)
Click here for product manual (3,400.2 KB)

Click On Picture

Neptune Chemical Proportioning Pump

Neptune Chemical Proportioning Pump
Mfg: Neptune Model: 520-A-N5
Stock No: DPPX41527H. Serial No: 142029
Neptune Chemical Proportioning Pump. Model: 520-A-N5. S/N: 142029. Max Capacity each cycle: 2.0 gph. MAWP: 400 psi. Leeson Electric Motor, 1/3 hp, 1725 rpm, 115 V, 5.9 amps, 60 Hz, single phase. Inlets/outlets: (2) 3/4 in. dia. FNPT fittings. Overall dimensions: 1 ft. 4 in. L x 10 in. W x 1 ft. 2 in. H.

Click here for more information (139.7 KB)

Click On Picture

2004 Pulsatron Electronic Metering Pumps

2004 Pulsatron Electronic Metering Pumps
Mfg: Pulsatron Model: LC04SA-VTC1-XXX
Stock No: MDFC056 Serial No: 0305104241 / 0305104240
(2) 2004 Pulsatron Electronic Metering Pumps. Model: LC04SA-VTC1-XXX. S/N: 0305104241 / 0305104240. Designed to pump a wide variety of chemicals at pressures up to 80 PSIG and flow capacities up to 30 GPD. Acceptable for outdoor use. Power requirements: 115 VAC, 0.6 amps, 50/60 Hz, single phase. Nominal output: 22 GPD (3.47 LPH). Maximum pressure: 20 psi (95.6 BAR). Inlet: 1/8 tapper tip MNPT. Outlets: (2) 1/8 tapper tip MNPT. Overall dimensions: 1 ft. 6 ½ in. L x 8 in. W x 9 in. H.

Click here for more information (215.7 KB)

Click On Picture

2004 Pulsatron Electronic Metering Pump

2004 Pulsatron Electronic Metering Pump
Mfg: Pulsatron Model: LC04SA-VTC1-500
Stock No: MDFC056A Serial No: 0407100692
2004 Pulsatron Electronic Metering Pump. Model: LC04SA-VTC1-500. S/N: 0407100692 . Designed to pump a wide variety of chemicals at pressures up to 80 PSIG and flow capacities up to 30 GPD. Acceptable for outdoor use. Power requirements: 115 VAC, 0.6 amps, 50/60 Hz, single phase. Nominal output: 22 GPD (3.47 LPH). Maximum pressure: 20 psi 95.6 BAR). Inlet: 1/8 tapper tip MNPT. Outlets: (2) 1/8 tapper tip MNPT. Overall dimensions: 1 ft. 6 ½ in. L x 8 in. W x 9 in. H.

Click here for more information (197.9 KB)

Click On Picture

SOLD Klenzade Positronic IV Chemical Feed Pumps SOLD

SOLD Klenzade Positronic IV Chemical Feed Pumps
Mfg: Not Specified Model:
Stock No: 3a-HD-44 Serial No:
(3) LMI and X Klenzade positronic IV chemical feed pumps, new.

SOLD

Click On Picture

Chemical Pumps

SOLD Chemical Pumps
Mfg: Not Specified Model:
Stock No: GM-630.4 Serial No:
(9) Chemical Pumps currently used for caustic acid.

SOLD

Click On Picture

(3) Chemical Feed Pumps with Stainless Steel Enclosure

SOLD (3) Chemical Feed Pumps with Stainless Steel Enclosure
Mfg: Not Specified Model:
Stock No: HDDG288.1a Serial No:
(3) Chemical Feed Pumps with Stainless Steel Enclosure(H17).

SOLD

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Chemical Pumps at Discount Prices.